All Category

Homogenizers

A homogenizer is a device that equalizes, emulsifies, and disperses samples such as tissues and cells. It is widely used in medical and scientific experiments and research. The homogenizer can make the sample fine. Some glass products, such as glass products that can be homogenized manually, and others driven by a motor. The ones that are driven by motors vary from types that can be used for small samples in microtubes and test tubes to those that can be used for samples up to 3L.
View : Grid List
Filter

Items 1 - 40 of 289

Set Ascending Direction
  1. Hand Homogenizer
    AS ONE Hand Homogenizer
    from S$1,999.00
    Min. 13 days
  2. Process homogenizer
    SMT Process homogenizer
    It is a popular device that realizes a low price while having a full range of functions such as a timer. The material of the wetted parts is SUS304, and the cutter can be easily attached and detached, so sterilization can be performed easily.
    Rotational Speed (min -1 [rpm])  MAX18000  Mass (kg)  About 6  Motor (W)  100  timer  15 minutes and continuous  Outer Dimensions, Width W x Depth D x Height H (mm)  250×250×396  Power Supply  AC100V 50/60Hz 3A  Type of Control  Thyristor control method 
    from S$2,999.00
    Min. 9 days
  3. SANISPEC Autoclave Bag
    AS ONE SANISPEC Autoclave Bag
    The non-woven fabric is sealed on a double film of nylon and polyethylene, and only the filtrate can be collected.
    Sterilization Method  Gamma rays  Sterilizing  Sterilized 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  4. Homogenizer pessle
    KENIS Homogenizer pessle
    ● Homogenizer pess for 1.5 mL microtubes.
    Material  PP  Autoclave availability  Possible  Dimension (mm)  Φ5×84 
    from S$12.99
    Min. 2 days
  5. Homogenizer Pestle
    AS ONE Homogenizer Pestle
    from S$24.99
    Min. 2 days
  6. Violamo Homogenizer Pestle
    AS ONE Violamo Homogenizer Pestle
    An inexpensive homogenizer pestle. For 5mL tubes, it is most suitable for Violamo 5mL tube VIO-5B (2-4118-01). It has excellent operability and a shield (brimmed) to prevent contamination.
    Specification  DNase / RNase free, DNA free  Material  PP (polypropylene)  Sterilizing  γ-ray sterilized 
    from S$9.89
    Min. 2 days
  7. Sterilized Sample Bag (Plain)
    Thermo Fisher Scientific Sterilized Sample Bag (Plain)
    A bag with unauthorized opening prevention that can store both solid and liquid samples. With a pull tab, you can open the bag without touching the edges. The writing surface is wide and has a surface treatment that is resistant to dirt.
    Heat Resistance Temperature (℃)  -30~100  Material  HDPE (high density polyethylene)  Specification  γ-ray sterilized 
    from S$289.90
    Min. 2 days
  8. Homogeneous bag for roller mashers
    SANSYO Homogeneous bag for roller mashers
    Dimensions (Width W x Height H) (mm)  130×195 
    from S$179.90
    Min. 2 days
  9. Sterilized Sample Bag
    Thermo Fisher Scientific Sterilized Sample Bag
    from S$329.90
    Min. 4 days
  10. Disposable Homogenizer
    AS ONE Disposable Homogenizer
    Capacity (mL)  1.5 mL (micro tube)  Set Contents  Stirring rod x 1 / Micro tube x 1 
    from S$99.90
    Min. 4 days
  11. Power smasher
    KENIS Power smasher
    Dimension (mm)  143×34×103  Power Supply  2 AAA batteries (included)  Rotational Speed (min -1 [rpm])  450  Mass (g)  92 (excluding batteries) 
    from S$169.90
    Min. 2 days
  12. Emulsification Connector
    AS ONE Emulsification Connector
    Surface Treatment  No surface treatment (hydrophilic) 
    from S$56.99
    Min. 4 days
  13. Glass homogenizer
    KENIS Glass homogenizer
    A glass homogenizer that can be selected according to the application. Warts are ideal for hard and coarse samples.
    from S$47.99
    Min. 4 days
  14. Emulsification Connector
    AS ONE Emulsification Connector
    Surface Treatment  Hydrophobic treatment 
    from S$64.99
    Min. 4 days
  15. Bio Smasher SP
    KENIS Bio Smasher SP
    A homogenizer that combines a 15 mL tube with inner dimples and a stirring rod with surface dimples to enhance the crushing effect. By setting it in the optional power masher, it can be agitated electrically.
    Set Contents  Stir bar, dedicated tube (15 mL) each  Filter  None 
    from S$179.90
    Min. 5 days
  16. Homogenizer Pestle
    BIO-BIK (INA OPTIKA) Homogenizer Pestle
    A homogenizer pestle for microtubes that can easily grind animal and plant tissues.
    Material  PP 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  17. Emulsification Connector
    AS ONE Emulsification Connector
    Surface Treatment  No surface treatment (hydrophilic) 
    from S$56.99
    Min. 4 days
  18. Homo Mixer
    AS ONE Homo Mixer
    Equalizes, emulsifies, and disperses a wide range of samples from 0.1 to 2 L. Equipped with a thermal breaker that protects the motor from overheating and overload operation.
    Throughput  0.1~2  Rotational Speed (min -1 [rpm])  0~12000  Power Cable (m)  1.6  Mass (kg)  10  Dimension (mm)  145×285×210  Rotor diameter (Φmm)  40  Power Supply  AC100V、50/60Hz  Motor Output (W)  DC220 
    from S$4,799.00
    Min. 4 days
  19. Disposable pestle system
    Thermo Fisher Scientific Disposable pestle system
    You can attach a pestle to a high-speed cordless motor to homogenize cells and tissues. * Pessle is not included.
    Dimension (mm)  130×75  Mass (g)  43 (without batteries)  Power Supply  AA battery x 2 (included), adapter  Included Accessories  Replacement motor adapter 
    from S$389.90
    Min. 7 days
  20. Bio Smasher III
    KENIS Bio Smasher III
    Both the microtube and the stir bar are ground. Bio-Smasher III can be filtered by centrifuging after grinding the sample.
    Filter  Yes 
    from S$149.90
    Min. 5 days
  21. Shaft Generator
    IKA Shaft Generator
    from S$779.90
    Min. 13 days
  22. Homogenizer
    AS ONE Homogenizer
    Equalizes, emulsifies, and disperses a wide range of samples from 0.3 mL to 3 L. Equipped with a thermal breaker that protects the motor from overheating and overload operation.
    As ONE Part Number  1-7722-11  Type  270×310×420~590mm 
    from S$3,999.00
    Min. 4 days
  23. Homogenizer Shaft Generator
    AS ONE Homogenizer Shaft Generator
    Specification  Shaft generator  Material  Stainless steel (SUS304) 
    from S$1,599.00
    Min. 4 days
  24. Emulsification Connector
    AS ONE Emulsification Connector
    Surface Treatment  Hydrophobic treatment 
    from S$64.99
    Min. 13 days
  25. Micro tube homogenizer
    KENIS Micro tube homogenizer
    Material  PCTFE 
    from S$229.90
    Min. 11 days
  26. Homogenizer ULTRA-TURRAX(R) Digital
    IKA Homogenizer ULTRA-TURRAX(R) Digital
    The number of revolutions is displayed digitally. Electronically controlled speed control, overload protection (safety circuit) function. A wide variety of shaft generators are easy to put on and take off and easy to clean. Digital display of error code. Quiet drive. The T25 type can be used unde... Read More
    Protection class  (DIN EN 60529 standard) IP 20  Arm Dimensions (mm)  (Diameter) 13  Viscosity (mPa s)  (Maximum) 5000  Power Cable (m)  1.5 (2P plug)  Continuous Operating Time  100%  Arm Length (mm)  160  Mass (kg)  2.5  Voltage (V)  220-240/100-120  Rotational Speed (min -1 [rpm])  3000~25000  Allowable Ambient Temperature (℃)  5 - 40  Frequency (Hz)  50/60  Stirrable maximum viscosity  5000mPas  Noise Level (dB)  75(A)  Allowable humidity (%)  80  Outer Dimensions, Width W x Depth D x Height H (mm)  87×106×271  Rotational speed display method  LED  Specification  Speed deviation: 1%, process type: batch  Control  Stepless  timer  no  Analog Output  no 
    from S$3,799.00
    Min. 4 days
  27. Pellet Pestle
    SANSYO Pellet Pestle
    A pestle is attached to a high-speed cordless motor to homogenize cells and tissues in a microtube.
    Power Supply  2 AA batteries  Type  Cordless motor 
    from S$399.90
    Min. 9 days
  28. Micro tube homogenizer
    KENIS Micro tube homogenizer
    A homogenizer for the Eppendorf 1.5 mL microtube 3810X type.
    Overall Length (mm)  127 
    from S$119.90
    Min. 11 days
  29. Potter type homogenizer
    Tokyo Glass Kikai (TGK) Potter type homogenizer
    Especially suitable for soft tissues such as the brain and liver. A 6mm diameter stainless steel support rod is used for the piston so that it can be homogenized with a motor drive. Can be autoclaved.
    from S$879.90
    Min. 7 days
  30. Micro tissue grinder
    SANSYO Micro tissue grinder
    Made of thick glass, there is no need to worry about damage during homogenization. The tube has a flat bottom and can stand on its own. Phenol cap with PTFE liner included.
    Accuracy (mm)  Clearance: about 0.15 
    from S$589.90
    Min. 6 days
  31. For pestle 1.5ml
    SANSYO For pestle 1.5ml
    Individual package. DNase, RNase, pyrogen free. Material: Polypropylene. * Tube sold separately.
    Suitable for  For 1.5mL tube  Quantity  100 
    from S$379.90
    Min. 9 days
  32. Homogenizer Options
    IKA Homogenizer Options
    from S$679.90
    Min. 9 days
  33. Homogenizer potter type
    SANSYO Homogenizer potter type
    * The outer diameter is the homogenized part.
    Accuracy (mm)  Interval: 0.1 to 0.15  Quantity 
    from S$999.00
    Min. 33 days
  34. Homogenizer Plunger STD
    AS ONE Homogenizer Plunger STD
    from S$32.99
    Min. 4 days
  35. BACct roller masher
    SANSYO BACct roller masher
    A manual homogenizer that does not require a power supply and can be carried anywhere. The sample can be easily ground by simply rotating the handle in the direction of the arrow. The front door can be removed for easy cleaning.
    Outer Dimensions, Width W x Depth D x Height H (mm)  290 x 180 x 220 (including protrusions)  Mass (kg)  Dimensions (Width W x Height H) (mm)  Homogenize bag: 130 × 195  Treatment Capacity (mL)  Total amount 50-100 
    from S$1,199.00
    Min. 9 days
  36. Pellet pestle
    SANSYO Pellet pestle
    Type  Replacement motor adapter 
    from S$46.99
    Min. 9 days
  37. Homogenizer PTFE pestol
    SANSYO Homogenizer PTFE pestol
    Material (Outer Pipe)  Borosilicate glass  Material (shaft)  SUS304, tip: PTFE 
    from S$87.99
    Min. 6 days
  38. Ultrasonic Homogenizer
    AS ONE Ultrasonic Homogenizer
    from S$1,299.00
    Min. 13 days
  39. Ultra tissue grinder
    SANSYO Ultra tissue grinder
    You can grind while sealing the aerosol that comes out of the sample. The Ultra Tissue Grinder has a glassy silica pestle tip, making it ideal for hard-to-crush samples. Gamma ray sterilized.
    Used Tube  50mL conical 
    from S$489.90
    Min. 9 days
  40. Homogenizer spin mix
    SANSYO Homogenizer spin mix
    Equipped with a high-frequency motor and automatic control by an inverter. No contamination occurs because no carbon brush is used. Processing amount 30-1000 ml. It depends on the cutter, cup and aquarium.
    Motor (W)  150 (high frequency)  Rotational Speed (min -1 [rpm])  18000  Outer Dimensions, Width W x Depth D x Height H (mm)  250×250×413  Power Supply  AC100V 50/60Hz 5A  Mass (kg)  About 8  Type of Control  Inverter control  timer  ~ 3600 seconds / continuous 
    from S$4,599.00
    Min. 9 days
View : Grid List
Filter

Items 1 - 40 of 289

Set Ascending Direction