All Category

Homogenizers / Crushers

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 204

Set Ascending Direction
  1. Hand Homogenizer
    AS ONE Hand Homogenizer
    from S$1,999.00
    Min. 13 days
  2. Process homogenizer
    SMT Process homogenizer
    It is a popular device that realizes a low price while having a full range of functions such as a timer. The material of the wetted parts is SUS304, and the cutter can be easily attached and detached, so sterilization can be performed easily.
    Rotational Speed (min -1 [rpm])  MAX18000  Mass (kg)  About 6  Motor (W)  100  timer  15 minutes and continuous  Outer Dimensions, Width W x Depth D x Height H (mm)  250×250×396  Power Supply  AC100V 50/60Hz 3A  Type of Control  Thyristor control method 
    from S$2,999.00
    Min. 9 days
  3. Disposable Homogenizer
    AS ONE Disposable Homogenizer
    Capacity (mL)  1.5 mL (micro tube)  Set Contents  Stirring rod x 1 / Micro tube x 1 
    from S$99.90
    Min. 4 days
  4. Power smasher
    KENIS Power smasher
    Dimension (mm)  143×34×103  Power Supply  2 AAA batteries (included)  Rotational Speed (min -1 [rpm])  450  Mass (g)  92 (excluding batteries) 
    from S$169.90
    Min. 2 days
  5. Glass homogenizer
    KENIS Glass homogenizer
    A glass homogenizer that can be selected according to the application. Warts are ideal for hard and coarse samples.
    from S$47.99
    Min. 4 days
  6. Bio Smasher SP
    KENIS Bio Smasher SP
    A homogenizer that combines a 15 mL tube with inner dimples and a stirring rod with surface dimples to enhance the crushing effect. By setting it in the optional power masher, it can be agitated electrically.
    Set Contents  Stir bar, dedicated tube (15 mL) each  Filter  None 
    from S$179.90
    Min. 5 days
  7. Homo Mixer
    AS ONE Homo Mixer
    Equalizes, emulsifies, and disperses a wide range of samples from 0.1 to 2 L. Equipped with a thermal breaker that protects the motor from overheating and overload operation.
    Throughput  0.1~2  Rotational Speed (min -1 [rpm])  0~12000  Power Cable (m)  1.6  Mass (kg)  10  Dimension (mm)  145×285×210  Rotor diameter (Φmm)  40  Power Supply  AC100V、50/60Hz  Motor Output (W)  DC220 
    from S$4,799.00
    Min. 4 days
  8. Bio Smasher III
    KENIS Bio Smasher III
    Both the microtube and the stir bar are ground. Bio-Smasher III can be filtered by centrifuging after grinding the sample.
    Filter  Yes 
    from S$149.90
    Min. 5 days
  9. Shaft Generator
    IKA Shaft Generator
    from S$779.90
    Min. 13 days
  10. Homogenizer
    AS ONE Homogenizer
    Equalizes, emulsifies, and disperses a wide range of samples from 0.3 mL to 3 L. Equipped with a thermal breaker that protects the motor from overheating and overload operation.
    As ONE Part Number  1-7722-11  Type  270×310×420~590mm 
    from S$3,999.00
    Min. 4 days
  11. Micro tube homogenizer
    KENIS Micro tube homogenizer
    Material  PCTFE 
    from S$229.90
    Min. 11 days
  12. Homogenizer ULTRA-TURRAX(R) Digital
    IKA Homogenizer ULTRA-TURRAX(R) Digital
    The number of revolutions is displayed digitally. Electronically controlled speed control, overload protection (safety circuit) function. A wide variety of shaft generators are easy to put on and take off and easy to clean. Digital display of error code. Quiet drive. The T25 type can be used unde... Read More
    Protection class  (DIN EN 60529 standard) IP 20  Arm Dimensions (mm)  (Diameter) 13  Viscosity (mPa s)  (Maximum) 5000  Power Cable (m)  1.5 (2P plug)  Continuous Operating Time  100%  Arm Length (mm)  160  Mass (kg)  2.5  Voltage (V)  220-240/100-120  Rotational Speed (min -1 [rpm])  3000~25000  Allowable Ambient Temperature (℃)  5 - 40  Frequency (Hz)  50/60  Stirrable maximum viscosity  5000mPas  Noise Level (dB)  75(A)  Allowable humidity (%)  80  Outer Dimensions, Width W x Depth D x Height H (mm)  87×106×271  Rotational speed display method  LED  Specification  Speed deviation: 1%, process type: batch  Control  Stepless  timer  no  Analog Output  no 
    from S$3,799.00
    Min. 4 days
  13. Micro tube homogenizer
    KENIS Micro tube homogenizer
    A homogenizer for the Eppendorf 1.5 mL microtube 3810X type.
    Overall Length (mm)  127 
    from S$119.90
    Min. 11 days
  14. Potter type homogenizer
    Tokyo Glass Kikai (TGK) Potter type homogenizer
    Especially suitable for soft tissues such as the brain and liver. A 6mm diameter stainless steel support rod is used for the piston so that it can be homogenized with a motor drive. Can be autoclaved.
    from S$879.90
    Min. 7 days
  15. Micro tissue grinder
    SANSYO Micro tissue grinder
    Made of thick glass, there is no need to worry about damage during homogenization. The tube has a flat bottom and can stand on its own. Phenol cap with PTFE liner included.
    Accuracy (mm)  Clearance: about 0.15 
    from S$589.90
    Min. 6 days
  16. BACct roller masher
    SANSYO BACct roller masher
    A manual homogenizer that does not require a power supply and can be carried anywhere. The sample can be easily ground by simply rotating the handle in the direction of the arrow. The front door can be removed for easy cleaning.
    Outer Dimensions, Width W x Depth D x Height H (mm)  290 x 180 x 220 (including protrusions)  Mass (kg)  Dimensions (Width W x Height H) (mm)  Homogenize bag: 130 × 195  Treatment Capacity (mL)  Total amount 50-100 
    from S$1,199.00
    Min. 9 days
  17. Homogenizer potter type
    SANSYO Homogenizer potter type
    * The outer diameter is the homogenized part.
    Accuracy (mm)  Interval: 0.1 to 0.15  Quantity 
    from S$999.00
    Min. 33 days
  18. Homogenizer PTFE pestol
    SANSYO Homogenizer PTFE pestol
    Material (Outer Pipe)  Borosilicate glass  Material (shaft)  SUS304, tip: PTFE 
    from S$87.99
    Min. 6 days
  19. Ultrasonic Homogenizer
    AS ONE Ultrasonic Homogenizer
    from S$1,299.00
    Min. 13 days
  20. Ultra tissue grinder
    SANSYO Ultra tissue grinder
    You can grind while sealing the aerosol that comes out of the sample. The Ultra Tissue Grinder has a glassy silica pestle tip, making it ideal for hard-to-crush samples. Gamma ray sterilized.
    Used Tube  50mL conical 
    from S$489.90
    Min. 9 days
  21. Homogenizer spin mix
    SANSYO Homogenizer spin mix
    Equipped with a high-frequency motor and automatic control by an inverter. No contamination occurs because no carbon brush is used. Processing amount 30-1000 ml. It depends on the cutter, cup and aquarium.
    Motor (W)  150 (high frequency)  Rotational Speed (min -1 [rpm])  18000  Outer Dimensions, Width W x Depth D x Height H (mm)  250×250×413  Power Supply  AC100V 50/60Hz 5A  Mass (kg)  About 8  Type of Control  Inverter control  timer  ~ 3600 seconds / continuous 
    from S$4,599.00
    Min. 9 days
  22. Homogenizer
    AS ONE Homogenizer
    from S$149.90
    Min. 13 days
  23. Shaft Generator
    IKA Shaft Generator
    from S$779.90
    Min. 13 days
  24. Taper type homogenizer
    Tokyo Glass Kikai (TGK) Taper type homogenizer
    It has a long stainless steel support rod for motor drive and is suitable for homogenizing soft tissues such as the brain.・ Autoclave is possible.
    from S$439.90
    Min. 7 days
  25. Homogenizer (Ultra Turrax)
    IKA Homogenizer (Ultra Turrax)
    A high-performance homogenizer with a rotor (rotary blade) / stator (fixed blade) system. The T10 Basic is lightweight and can be used as both a handy type and a stand mount type. The rotation speed can be adjusted in 6 steps with a processing amount of 0.5 to 100 mL and a rotation speed of 8000 ... Read More
    Viscosity (mPa s)  (Maximum processing) 5000  Power Supply  AC100~115V・50/60Hz 
    from S$2,999.00
    Min. 7 days
  26. Shaft generator
    IKA Shaft generator
    Shaft Dia. x Length L (Φmm x mm)  10×108  Suitable Models  T18  Material  Stainless steel  Treatment Capacity (mL)  1~100 
    from S$2,599.00
    Min. 11 days
  27. Homogenizer Glass Vessel
    AS ONE Homogenizer Glass Vessel
    from S$39.99
    Min. 4 days
  28. Homogenizer
    AS ONE Homogenizer
    from S$1,299.00
    Min. 13 days
  29. Ultrasonic homogenizer
    SANSYO Ultrasonic homogenizer
    Excellent reproducibility with various auto tunings. Equipped with a digital timer, intermittent operation is also set with a timer. You can turn on / off the ultrasonic oscillation with the hand switch.
    Power Supply  AC100V-1Φ 50/60Hz 3A  Tip Diameter (Φmm)  Standard 3  Mass (kg)  [Oscillator] 4.5, [vibrator] 0.53  Function  Pulsar function: Time can be set  timer  Continuous / Timer mode  Frequency (kHz)  20 
    from S$6,799.00
    Min. 9 days
  30. Angle of repose measuring instrument
    AS ONE Angle of repose measuring instrument
    After dropping the powder from above, measure the angle of repose of the powder deposited at the bottom with a protractor. You can adjust the height of the powder drop. Suitable for non-chargeable powders, simple measurement is possible.
    As ONE Part Number  1-7643-01  Mass (kg)  4.8  Material  PMMA (acrylic)  Inner diameter x outer diameter x height (mm)  Powder hopper: 33 x 56 x 115  Case Dimensions (mm)  Powder: 350 x 350 x 290  Inner Dimensions (mm)  Receiving container: 190 x 190 x 95 
    from S$1,899.00
    Min. 5 days
  31. Watch Glass Fluororesin
    AS ONE Watch Glass Fluororesin
    Heat Resistance Temperature (℃)  260 
    from S$24.99
    Min. 4 days
  32. Stainless Steel Pestle
    AS ONE Stainless Steel Pestle
    Made of stainless steel with excellent corrosion resistance. * Mortar and pestle are sold separately.
    Capacity (mL)  250  As ONE Part Number  4-2278-02  Material  Stainless steel (18-10) 
    from S$359.90
    Min. 4 days
  33. Tip for Large Ultrasonic Homogenizer
    AS ONE Tip for Large Ultrasonic Homogenizer
    from S$1,499.00
    Min. 13 days
  34. Bio Smasher II
    NIP Bio Smasher II
    Both the microtube and the stir bar are ground. * Only the microtube can be autoclaved.
    Filter Porous Diameter (μm)  80~145  Filter  None 
    from S$179.90
    Min. 2 days
  35. Cutter Throw Kit for Absolute Mill
    AS ONE Cutter Throw Kit for Absolute Mill
    As ONE Part Number  5-3400-18  Model Number  UP-50 
    from S$96.99
    Min. 8 days
  36. Round Ash Tray for Ash Measurement CW Series
    CC Mark (Nikkato) Round Ash Tray for Ash Measurement CW Series
    Heat Resistance Temperature (℃)  1100 (common use)  Chemical Composition  SiO2/53%、Al2O3/41% 
    from S$13.99
    Min. 4 days
  37. Homogenizer T18 digital
    IKA Homogenizer T18 digital
    The digital display makes the experiment more reproducible. Economy type homogenizer. The quick release button makes it easy to put on and take off the shaft generator. A wide range of revolutions is designed for high peripheral speeds. * Stand, shaft, and boss head are sold separately.
    from S$3,799.00
    Min. 8 days
  38. Pestle only
    Tokyo Glass Kikai (TGK) Pestle only
    Type  Magnetic + pestle only 
    from S$5.19
    Min. 7 days
  39. Mortar and pestle made of SUS with deep pestle
    Tokyo Glass Kikai (TGK) Mortar and pestle made of SUS with deep pestle
    A large stainless steel cup-shaped mortar. It can handle a relatively large amount of samples and has a high edge, so it is possible to suppress the scattering of samples with a relatively fine particle size or a lighter specific gravity than a normal mortar.
    from S$1,499.00
    Min. 25 days
  40. Alumina Crucible Lid SSA-H B Series
    CC Mark (Nikkato) Alumina Crucible Lid SSA-H B Series
    * Lid is not included.
    Heat Resistance Temperature (℃)  1600  Chemical Composition  Al2O3/95%、SlO2/3%  Type  Crucible 
    from S$29.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 204

Set Ascending Direction