All Category

Pulverizers / Blenders / Mills

Crushers, blenders and mills are devices for liquefying, emulsifying and crushing samples. It is often used mainly for medical and scientific examinations and research. Rocks, seeds, tablets, wood fragments, bones, etc. can be crushed and liquefied in a short time. The handy type can be selected according to the application, such as a mill that can perform a small amount of impact crushing by hand or a blender that can process up to 4L. Some of the main body and container can be separated so that samples can be taken out and the container can be easily cleaned.
View : Grid List
Filter

Items 1 - 40 of 314

Set Ascending Direction
  1. Options for Analytical Mill A-11
    IKA Options for Analytical Mill A-11
    from S$389.90
    Min. 8 days
  2. Extreme Mill
    WARING Extreme Mill
    from S$579.90
    Min. 13 days
  3. Bead Crusher
    AS ONE Bead Crusher
    As ONE Part Number  1-2958-01  Power Cable (m)  1.8 3P with ground  Mass (kg)  Power Supply  AC100V 50/60Hz  Model Number  BM-1S  Display Format  Digital 
    from S$2,499.00
    Min. 13 days
  4. Tube Clamp
    OSAKA CHEMICAL Tube Clamp
    You can easily clip the tube by pressing it with your thumb. Autoclave sterilization is also possible. Tube clipping. * Because it is an imported product, please note that it will take some time for delivery if the domestic stock runs out.
    Rating:
    100%
    from S$2.59
    Min. 2 days
  5. ForceMill
    OSAKA CHEMICAL ForceMill
    The inside of the crushing container is made of stainless steel and can process from dry to liquid. The crushing tank can be separated from the main body and the cutter can be attached and detached with a single touch, so cleaning is easy and it can always be used in a clean state. Various sample... Read More
    Mass (kg)  1.4  Power Consumption (W)  220 (Rated 3 minutes)  Rotational Speed (min -1 [rpm])  22000  Capacity (mL)  300  As ONE Part Number  5-3404-21  Power Supply  AC100V 50/60Hz  Included Accessories  Mill blade (PN-J23) 
    from S$249.90
    Min. 2 days
  6. Hand crusher
    OSAKA CHEMICAL Hand crusher
    It is a manual crusher. Can be crushed without applying heat to the sample. Since crushing is done by adjusting by hand, you can make the desired sample. For crushing hard objects such as rocks, coke, coal, grains, wood chips, shells, and shells.
    Dimension (mm)  (Hopper) 120 x 110 x 70  Dimensions, Width W x Depth D x Height H (mm)  170×380×400  Mass (kg)  2.7  Clamping Width (mm)  35  Trusco Part No.  390-7716  Specification  Manual type 
    Rating:
    100%
    from S$1,199.00
    Min. 2 days
  7. MS syringe filter CA
    OSAKA CHEMICAL MS syringe filter CA
    It has extremely low protein binding and is suitable for filtering aqueous protein solutions with high throughput. It is a product with excellent cost performance that realizes a reasonable price without degrading the quality. Filtration of aqueous and non-aqueous sample solutions. For nitric aci... Read More
    from S$97.99
    Min. 2 days
  8. Force Mill FM-1 Mill Blade
    OSAKA CHEMICAL Force Mill FM-1 Mill Blade
    from S$56.99
    Min. 2 days
  9. Wonder Blender WB-1
    OSAKA CHEMICAL Wonder Blender WB-1
    It crushes in a short time with a powerful high-speed rotation motor and a tough cutter. The crushing container is made of durable stainless steel. It can be crushed not only from grains and tablets, but also from hard materials such as alumina, coke, minerals and fish bones to soft materials suc... Read More
    Main Unit Dimensions (mm)  134×270  Dimensions, Diameter x Height H (Φmm x mm)Φ  134×270  TGK Part No.  149-63-80-01  Capacity (mL)  150  Rotation Speed at No Load (min-1[rpm])  25000  Mass (kg)  3.6  As ONE Part Number  5-5006-01  Motor (W)  700  Power Supply  AC100V、50/60Hz  Motor  AC100V、700W、50/60Hz  Included Accessories  Fine grinding lid, cleaner brush  Type  WB-1 
    from S$1,699.00
    Min. 2 days
  10. Carborundum sharpened flour
    Nichika Carborundum sharpened flour
    Specific Gravity  About 3 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  11. Force mill FM-1 grinding container (cutter sold separately)
    KENIS Force mill FM-1 grinding container (cutter sold separately)
    from S$129.90
    Min. 2 days
  12. Stoma Filter
    GSI Creos Stoma Filter
    Size (mm)  190×280 
    from S$259.90
    Min. 2 days
  13. MS syringe filter GF (glass fiber) 100 pieces
    OSAKA CHEMICAL MS syringe filter GF (glass fiber) 100 pieces
    It has excellent resistance to organic solvents, highly polluted liquids, and strong acids. It is a product with excellent cost performance that realizes a reasonable price without degrading the quality. Filtration of aqueous and non-aqueous sample solutions, hydrophilic, for both organic solvents
    from S$119.90
    Min. 2 days
  14. Stainless frame stick
    SANSYO Stainless frame stick
    Outer Diameter (Φmm)  13 
    from S$6.19
    Min. 6 days
  15. Bottle Stand for CBT500PRO
    AS ONE Bottle Stand for CBT500PRO
    As ONE Part Number  5-3447-14  Model Number  Bottle stand  Material  PC (polycarbonate) 
    from S$32.99
    Min. 16 days
  16. Squeeze Bag for Press
    AS ONE Squeeze Bag for Press
    * The main body is sold separately.
    As ONE Part Number  1-7607-11  Width W x Depth (mm)  480×650 
    from S$77.99
    Min. 4 days
  17. Wonder Crusher
    OSAKA CHEMICAL Wonder Crusher
    from S$55.99
    Min. 4 days
  18. Color Tube Clamp S
    KOKUGO Color Tube Clamp S
    You can easily clip the tube by pressing it with your thumb. Up to three colors, red, blue, and yellow, have been added to what was previously only white, making it possible to distinguish by color. Autoclave sterilization is also possible.
    Seat Post Diameter (Φmm)  Hook released / 4.0 (ON / OFF only) 
    from S$2.49
    Min. 7 days
  19. Parts for Wonder Blender WB-1 PN-W Series
    OSAKA CHEMICAL Parts for Wonder Blender WB-1 PN-W Series
    from S$16.99
    Min. 4 days
  20. Color tube clamp L
    KOKUGO Color tube clamp L
    You can easily clip the tube by pressing it with your thumb. One new color, blue, has been added to what was previously only white, making it possible to distinguish by color. Autoclave sterilization is also possible.
    Seat Post Diameter (Φmm)  Hook release / 19 (12 step adjustment) 
    from S$38.99
    Min. 2 days
  21. Wonder Blender Spare Grinder Blade
    OSAKA CHEMICAL Wonder Blender Spare Grinder Blade
    Trusco Part No.  390-7724  As ONE Part Number  5-5006-11  Material  Stainless steel (SUS420) 
    from S$64.99
    Min. 4 days
  22. Color tube clamp M
    KOKUGO Color tube clamp M
    You can easily clip the tube by pressing it with your thumb. Two new colors, red and blue, have been added to what was previously only white, making it possible to distinguish by color. Autoclave sterilization is also possible.
    from S$11.99
    Min. 7 days
  23. Wonder Dark Rusher WC-3
    OSAKA CHEMICAL Wonder Dark Rusher WC-3
    Rotational Speed (min -1 [rpm])  0~28000  Treatment Capacity (mL)  150  Width (mm)  170  Length (mm)  170  Power Consumption (W)  1200  Power Input (V)  Single phase 100  Height (mm)  330 
    from S$1,699.00
    Min. 3 days
  24. Laboratory blender 7011HS
    OSAKA CHEMICAL Laboratory blender 7011HS
    Equipped with a 700W 1 horsepower motor. The tough single blade made of special steel and Waring's unique container shape combine to efficiently perform excellent liquefaction, emulsification and crushing. The motor housing of the main body is epoxy coated to keep it clean at all times. The r... Read More
    Power Input (V)  100(50/60Hz)  TGK Part No.  149-63-81-11  Rotational Speed (min -1 [rpm])  18000 (high speed), 14000 (low speed)  Dimension (mm)  190×200×365  Mass (kg)  5.5  Electric Capacity (W)  700  Capacity (mL)  With 1000 SUS container  Included Accessories  With 1000mL SUS container 
    from S$1,999.00
    Min. 7 days
  25. Glass container for lab mill
    SANSYO Glass container for lab mill
    from S$19.99
    Min. 7 days
  26. Wonder Crush Mill WDL-1
    OSAKA CHEMICAL Wonder Crush Mill WDL-1
    The WB-1 is a large container type with the same crushing capacity, but the crushing tank is large, so it is possible to charge solids with a sample size of 2 cm square.
    TGK Part No.  149-63-80-02  Outer Dimensions, Diameter x Height H (Φmm × mm)  162×298  Capacity (mL)  200  Rotation Speed at No Load (min-1[rpm])  25000  Mass (kg)  4.6  Motor  AC100V 1000W 50/60Hz  Included Accessories  Cleaner brush  Type  WDL-1 
    Rating:
    100%
    from S$2,299.00
    Min. 7 days
  27. Small high-speed crusher
    KENIS Small high-speed crusher
    The container is made of sturdy stainless steel with a thickness of 3 mm, is resistant to rust, and can handle hard ores. The crushing container can be separated, making it easy to take out and wash the sample. WC-3L has a special lid that can be finely crushed. WC-3C can cool the crushing contai... Read More
    Rotational Speed (min -1 [rpm])  0~28000  Rated Time  1 minute  Dimension (mm)  170×170×330  Power Supply  AC100V・50/60Hz 
    from S$1,699.00
    Min. 7 days
  28. Disposable Grinding Chamber for Tube Type Dry Mill
    IKA Disposable Grinding Chamber for Tube Type Dry Mill
    As ONE Part Number  2-3878-11  Specification  Code number: 0004425000  Material  Tube / PP (polypropylene) 
    from S$199.90
    Min. 4 days
  29. Blender Parts PN-T Series
    Oster Blender Parts PN-T Series
    As ONE Part Number  61-9638-60  Type  Blender base made of resin 
    from S$169.90
    Min. 11 days
  30. For Lab Mill
    OSAKA CHEMICAL For Lab Mill
    If you use a disposable container, you can crush it with dry ice to cool it.
    from S$13.99
    Min. 13 days
  31. Freeze crusher
    Tokken Freeze crusher
    You can freeze and crush a sample, which is time-consuming, such as putting liquid nitrogen in a mortar and mashing it, just by shaking it strongly. Using corrosion resistant stainless steel, autoclave sterilization is possible. If there is no liquid nitrogen, it can be frozen and crushed with a ... Read More
    Treatment Capacity (mL)  0.5 or less (depending on the sample)  Material (Main Unit)  All stainless  Specification  Inner capacity Φ24 × 20mm 
    from S$1,099.00
    Min. 7 days
  32. Crusher (Hammer Type)
    Sansho Industry Crusher (Hammer Type)
    The fineness can be adjusted with 6 types of mesh screens. Replacing the mesh screen is removable and easy. From coarse crushing to fine crushing, continuous crushing is possible efficiently with this one unit.
    from S$7,799.00
    Min. 16 days
  33. Lab mill mill tank with cutter
    SANSYO Lab mill mill tank with cutter
    from S$89.99
    Min. 2 days
  34. MS syringe filter PP 100 pieces
    OSAKA CHEMICAL MS syringe filter PP 100 pieces
    It has extremely low protein adsorption and is resistant to a wide range of organic solvents. Filtration of aqueous and non-aqueous sample solutions, hydrophilicity, clarification of HPLC samples, filtration of cell tissue samples
    from S$119.90
    Min. 32 days
  35. Switch cover for mini blender
    SANSYO Switch cover for mini blender
    from S$12.99
    Min. 7 days
  36. Extreme Mill High Power Blender MX1200XTM
    OSAKA CHEMICAL Extreme Mill High Power Blender MX1200XTM
    The Extreme Mill is a model of the latest and greatest motor unit developed by Waring, equipped with a 3 mm thick stainless steel crushing container. The cutter with a high output of 1100 W and an ultra-high speed rotation of 24000 rpm instantly crushes rocks, crude drugs, tablets, grains, wood c... Read More
    Power Input (V)  100(50/60Hz)  Electric Capacity (W)  1100  TGK Part No.  149-63-80-52  Dimension (mm)  220×220×360  Rotational Speed (min -1 [rpm])  24000  Mass (kg)  7.0 (5.5 body + 1.5 container)  Capacity (mL)  With 150 SUS container 
    from S$3,399.00
    Min. 7 days
  37. Stoma Filter Stand
    GSI Creos Stoma Filter Stand
    Since the partition plate can be removed, the inside can be cleaned.
    from S$199.90
    Min. 4 days
  38. Pulverizer Lid
    OSAKA CHEMICAL Pulverizer Lid
    As ONE Part Number  5-3400-13  Material  Stainless steel (SUS304)  Size (mm)  Φ115×43 
    from S$359.90
    Min. 9 days
  39. Packing 5 for lab mill
    SANSYO Packing 5 for lab mill
    from S$7.99
    Min. 7 days
  40. 75ml fine crushing lid for One Dark Rusher
    SANSYO 75ml fine crushing lid for One Dark Rusher
    from S$489.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 314

Set Ascending Direction