Stirrer / Main Units
Other Related Pages
- IKA Small magnet stirrerA small palm-sized stirrer. ● Uses a brushless motor and has a long life.Motor DC brushless motor
- DLAB Magnetic Stirrer MS-P SeriesThe top plate is made of nylon and glass fiber with excellent chemical resistance. IP42 dustproof and waterproof structure. It has excellent durability due to the adoption of a brushless motor.Mass (kg) 1.8 Main Unit Size (mm) 150×260×80 Power Input (V) AC100~240(50/60Hz) Motor Brushless motor Dust / Water Protection IP42 Material (Plate) Nylon + glass fiber Included Accessories Rotor (Φ8 x 50mm) x 1 Capacity (L) Stirring: 3 Plate dimensions (Φmm) Φ135from S$339.90Min. 4 days
- KENIS Small stirrerThe exterior is made of glass fiber reinforced engineering plastic (GF-PBT), which has excellent heat resistance and chemical resistance.Included Accessories 1 stir bar and 1 non-slip mat Power Supply AC100V・0.3Afrom S$299.90Min. 4 days
- SANSYO Hot plate stirrerStir at high temperature to increase the solubility of the sample. High torque stirring is possible with the induction motor. With a temperature controller, adjust the heating plate to the required temperature and stir and mix.Outer Dimensions, Width W x Depth D x Height H (mm) 184×202×114 Mass (kg) 3 Heater 350W MAX.270℃(at 25℃) Stirring Capacity (mL) 50~3000 Power Supply AC100V 50/60Hz 4A Rotational Speed (min -1 [rpm]) About 150-1300 Included Accessories One 30 mm stir bar Temperature Control Phase control method Top plate (mm) W175 × D160 Ceramic coating Motor induction motorfrom S$1,199.00Min. 6 days
- AS ONE Mini StirrerIt has a long life due to the adoption of a brushless motor. Stepless rotation speed adjustment is possible.Power Supply AC100-240V 50 / 60Hz (AC adapter) Motor DC brushless motor Rotation Speed MAX about 1500rpm Included Accessories Rotor (Φ6×30mm)×1from S$159.90Min. 2 days
- ADVANTEC Magnetic Stirrer SRS111 / 116AAA rare earth magnet provides strong agitation. The exterior is made of fiber reinforced engineering plastic (GF-PBT), which has excellent heat resistance and chemical resistance. Comes with a non-slip mat to stabilize the placed container.Rotational Speed (min -1 [rpm]) 100~1500 Plate Dimensions (mm) 110×110 Outer Dimensions (mm) 110×160×70H Stirring Capacity (mL) 30~1000 Power Supply AC100V Mass (kg) About 1 Motor Bear shape
- AS ONE Ceramic Hot Stirrer (Digital Type)It is a ceramic glass plate with excellent heat resistance and chemical resistance. It can be used for high temperature heating up to a maximum temperature of 550 ° C. Plate temperature control has been improved by PID temperature control by a new algorithm. Equipped with a high temperature alarm... Read MorePower Cable (m) 1.5 Rotational Speed (min -1 [rpm]) 100~1200 Highest Temperature (℃) 550 Power Supply AC100V(50/60Hz) Motor DC brush Rotation Adjustment Digital setting (10rpm unit) Sensor K thermocouple Temperature Control PID controlfrom S$859.90Min. 2 days
- AS ONE Magnetic Stirrer REMIX (Analog Type)The plate is made of stainless steel (SUS304), which has excellent chemical resistance and corrosion resistance. RS-4AN and 6AN can individually stir multiple solutions at the same time. * Not suitable for use while heating liquid. * Rotor is not included.Magnet strength 0.145T Material (Main Unit) ABS resin Power Supply AC100V 50/60Hz Power Cable (m) About 2 Motor DC brush motor Rotational Speed (min -1 [rpm]) MAX1500 Material (Plate) SUS304 Display Scale display Speed setting method Volume setting Type analog
- AS ONE Magnetic Stirrer (OCTOPUS)It is a waterproof type and can be used by submerging it in a water tank. It can be used even in water at a maximum of 60 ° C. The stirrer body is integrally molded with PP (polypropylene) and has excellent chemical resistance. Stirrers can be connected to each other with a joint bar.Operating Temperature (℃) 0-60 (underwater) Rotational Speed (min -1 [rpm]) 100~1500 Power Cable 1m × Φ2.5mm with mini plug Motor DC brush motor Included Accessories Joint bar x 1 Material (Main Unit) PP (polypropylene)from S$289.90Min. 2 days
- Koike Precisions Instruments Mighty stirrer (power type)A stirrer designed so that the center of rotation of the drive magnet coincides with the center of the magnetic field of the stirrer. Since it uses a new material magnet (11200-11600G) with strong magnetic force, it is effective for stirring high-viscosity liquids.Rotation Control Feedback control by octopus generatorfrom S$779.90Min. 11 days
- AS ONE Hot Stirrer REXIM (Analog Type)A safety lamp is installed on the front of the main unit, between the operation unit and the hot plate (lights up until the top plate temperature drops below 60 ° C). RSH-4AN and 6AN can heat and stir multiple solutions at the same time, and the rotation speed and temperature can be adjusted indi... Read Morefrom S$1,599.00Min. 4 days
- KENIS Magnetic stirrerFeedback control keeps the speed constant. With a smooth start function, it prevents the stirrer from coming off the center.Mass (kg) 0.8 Stirring Capacity (L) 1 Plate Dimensions (mm) 110×110 Dimension (mm) 110×130×55 Material (Plate) ABS resin Power Supply AC100V・50/60Hz Type of Control Feedback control control Rotational Speed (min -1 [rpm]) Up to 1200from S$199.90Min. 2 days
- KENIS Hot Magnetic StirrerThe set temperature and the actual temperature are displayed digitally at the same time. Uses a plastic casing with excellent heat resistance and flame retardancy.Rotation Speed 100~1500rpm Plate dimensions (Φmm) 135 (Ceramic coated stainless steel) Dimension (mm) 268×160×85 Highest Temperature (℃) 280 Stirring Capacity (mL) 5000 Power Input (V) AC100、50/60Hz Mass (kg) About 1.8 Material Ceramic, coat, stainless steelfrom S$499.90Min. 2 days
- KENIS Hot plate stirrerUses a ceramic coated plate.Power Supply AC100V・50/60Hzfrom S$469.90Min. 2 days
- SIBATA SCIENTIFIC TECHNOLOGY MagnesterPowerful cobalt magnets and speed control by an electronic control system enable even and stable stirring.Rotational Speed (min -1 [rpm]) 150~1500 Power Supply AC100V 50/60Hz 1A Motor Bear removal motor 1.8W Magnet Cobalt magnet Stir Bar (mm) PTFE coat, Φ8 × 30mm (1 pc included)from S$299.90Min. 2 days
- Tokyo Glass Kikai (TGK) Fine DC StirrerIt is a compact and lightweight battery type that can be used in places where there is no AC power supply. * Stirrer is not included.TGK Part No. 054-63-09-10 Stirring Capacity (mL) 100 Mass (g) 176 (270 including batteries) Plate Dimensions (mm) 75×85 Outer Diameter (mm) 80×90×65 Power Supply AA battery (1.5V) 1 piece Motor Type DC type
- KENIS Ultra-thin digital stirrerIt is an ultra-thin 12 mm thick dustproof and waterproof structure (IP65). Uses an easy-to-read organic EL display. It can also rotate at low speeds and operates smoothly from 15 rpm. With a reversing function that rotates in the reverse direction every 30 seconds, stirring can be performed evenly.Stirring Capacity (L) 1 Dimension (mm) 117×180×12 Mass (g) 300 Power Supply AC100~240V・50/60Hz Material (Plate) Tempered glass Plate Dimensions (mm) Φ100
- CORNING Digital Hot Plate Stirrer● Due to the closed loop control by the microprocessor, the heating operation accuracy is ± 2 ° C and the rotation speed accuracy is ± 5%. ● If you use an external temperature controller (sold separately), you can control the temperature of the sample / solution in the container more personally. ... Read MoreAllowable Load (kg) 11 Temperature Setting Range (℃) 5~550 Rotational Speed (min -1 [rpm]) 60~1150 Material (Main Unit) Aluminum die-cast Material (Top Plate) Ceramic (PYROCERAM)
- AS ONE Multi StirrerIt has excellent chemical resistance and can be used in aquariums (up to a water temperature of 0 to 60 ° C). You can use it by attaching it to the stand by using an adapter.Magnet strength 0.35T As ONE Part Number 1-244-13 recommended stirring volume (mL) 100~1000 Size (mm) 70×70×23 Cable Length (m) About 1.2 Material PP (polypropylene) Product Name Stirrer Motor Super flat coreless DC motor Structure Waterproof sealed silicone moldfrom S$329.90Min. 2 days
- ADVANTEC StirrerRotational Speed (min -1 [rpm]) 100~1500 Plate Dimensions (mm) 160×160 Outer Dimensions (mm) 160×203×75 Stirring Capacity 50mL~3L Power Supply AC100V Motor Bear shapefrom S$389.90Min. 2 days
- Masuda Magnetic stirrerA standard general-purpose stirrer. Ideal for sample agitation in biochemical experiments. It is stable at both low-speed rotation and high-speed rotation, and is quiet and has no vibration. There is no temperature rise of the plate even in continuous operation.Mass (kg) 1 Plate Dimensions (mm) 170×160 Dimension (mm) 170×160×57 Stirring Capacity (mL) 50~3000 Rotational Speed (min -1 [rpm]) 85~1750 Power Supply AC100V・50/60Hz・0.2A Motor DC motor, voltage control Included Accessories One 30 mm stir bar Material (Plate) Stainless steel SUS304from S$439.90Min. 2 days
- ADVANTEC Magnetic Stirrer SRS011 / 016AAA rare earth magnet provides strong agitation. The exterior is made of fiber reinforced engineering plastic (GF-PBT), which has excellent heat resistance and chemical resistance. Comes with a non-slip mat to stabilize the placed container.Rotational Speed (min -1 [rpm]) 100~1500 Stirring Capacity (mL) 30~500 Plate Dimensions (mm) 67×100 Outer Dimensions (mm) 72×155×75H Power Supply AC100V Mass (kg) About 0.85 Motor Bear shapefrom S$279.90Min. 36 days
- SANSYO Digital magnetic stirrerThin and compact. Electronically controlled DC motor for stable rotation. Digital display of rotation speed. The main body and stirring table are made of stainless steel (SUS310S).Mass (kg) 1.6 Outer Dimensions, Width W x Depth D x Height H (mm) 204×195×71 Stirring Capacity 50mL~5L Rotational Speed (min -1 [rpm]) 85~1750 Power Supply AC100V 50/60Hz 0.2A Included Accessories One 30 mm stir bar Stirrer Dimensions (mm) W200×D180from S$689.90Min. 2 days
- AS ONE Ceramic Hot Stirrer (Analog Type)It is a ceramic glass plate with excellent heat resistance and chemical resistance. It can be used for high temperature heating up to a maximum temperature of 550 ° C. Plate temperature control has been improved by PID temperature control by a new algorithm. Equipped with a high temperature alarm... Read MorePlate Dimensions (mm) 170×170 Dimension (mm) 194×292×104 As ONE Part Number 2-8080-31 Highest Temperature (℃) 550 Heater Capacity (W) 900 Power Input (V) AC100(50/60Hz) Power Cable (m) About 1.5 Mass (kg) About 3 Motor DC brush motor Sensor K thermocouple Temperature Control PID control Rotational Speed (min -1 [rpm]) Up to about 1200from S$769.90Min. 2 days
- SANPLATEC Magnetic stirrerA stirrer with excellent chemical resistance.Rotational Speed (min -1 [rpm]) 200~1400 Power Input (V) AC100 Material (Top Plate) Hard vinyl chloride Material (Main Unit) SUS304from S$899.90Min. 2 days
- NARIKA Magnetic Stirrer (Pasolina)Compact design that is convenient for stirring a small amount of sample. A strong magnet has achieved sufficient stirring ability. * Stirrer is not included.Power Supply AC100V 50/60Hz motor used DC brush motor Rotation Speed Up to about 1500rpmfrom S$339.90Min. 10 days
- IKA Hot Magnetic Stirrer (Digital)Stable rotation speed under microprocessor control. High-precision temperature control is possible with PID control temperature control and PT1000 temperature sensor (included). * Rotor is not included.Rotational Speed (min -1 [rpm]) 100~1500 Temperature Setting Range (℃) 500 (highest) Power Supply AC100V、50/60Hz Material (Plate) Ceramicfrom S$1,999.00Min. 13 days
- IKA Electromagnetic Coil Type Magnetic StirrerIt is small and thin and does not take up space. Ultra-thin magnetic stirrer made possible by electromagnetic coil type rotary drive technology. Since there are no driving parts, there are no consumable parts. Eliminates uneven stirring with a reverse rotation function (automatic reversal functio... Read MoreMass (kg) 0.3 As ONE Part Number 1-1813-01 Plate dimensions (Φmm) 100 Main Unit Dimensions (mm) 116×175×12 Rotational Speed (min -1 [rpm]) 15~1500 Stirring Capacity (mL) 800 Power Input (V) AC100~240(50/60Hz) Specification Dust and waterproof IP65 Dust / Water Protection IP65 Material (Plate) Polyester coatingfrom S$779.90Min. 4 days
- IKA Magnetic Stirrer IKA myPlateFreely exchangeable frame. Excellent chemical resistance. Uses an electronically controlled motor. The speed is digitally displayed. The speed can be set between 100-2500 rpm.Mass (kg) 0.76 Voltage (V) 100~240 rotation range (min -1 sup> [r.p.m]) 100~2500 Accuracy 10rpm Plate dimensions (Φmm) 135 Body dimensions (width W x height H x depth D) (mm) 152×30×164 Motor input (W) 2 Current Consumption (mA) 300 Output (W) 4(Standby:1) Frequency (Hz) 50/60 Allowable Ambient Temperature (℃) 5~40 Protection Class DIN EN 60529:IP 54 Direction of Rotation Left capacity (L) Maximum (vs. H2O): 1.5 humidity (%) Permissible circumference: 80 Rotational speed display method Set value: LED, measured value: LED Dimension (mm) Stirrer: up to 30 Control Touch key Material (Plate) glassfrom S$859.90Min. 4 days
- AS ONE Ultra Stirrer DigitalBy arranging 10 strong neodymium magnets so that the lines of magnetic force extend upward, it is possible to stir even if a water bath etc. is placed. The powerful magnet and powerful DC brushless motor not only agitate high-viscosity samples, but also support large stirrers (length 100 mm or mo... Read MoreSurface magnetic flux density (T) 0.45×10 Stirring Capacity (L) 20 Dimension (mm) 200×200×99 Power Input (V) AC100(50/60Hz) Motor DC brushless motor Magnet Neodymium magnet (Φ19 × 10mm) × 10from S$1,499.00Min. 2 days
- ASH Power stirrer AMG-SA magnetic stirrer with a strong magnetic force. You can stir high-viscosity samples and solutions in mantle heaters.Motor DC80W Stirring Capacity (mL) 50~10000 Mass (g) 900 TGK Part No. 061-63-08-55 Type AMG-S Stirring Capacity (L) 0.05~10 Power Supply AC100V(50/60Hz) Outer Dimensions, Width W x Depth D x Height H (mm) 220×220×80 Magnetic force 4000G Rotational Speed (min -1 [rpm]) 50~2300from S$1,399.00Min. 2 days
- IKA Hot magnet stirrer (C-MAG)HS4 / 7/10 Digital enables highly accurate temperature control with the PT1000 temperature sensor that comes standard. The set temperature and the actual temperature are displayed digitally at the same time. The set temperature and actual temperature are displayed digitally on the HS4 / 7/10 digi... Read MoreRotational Speed (min -1 [rpm]) 100~1500 Power Supply AC100V・50/60Hzfrom S$1,299.00Min. 7 days
- CORNING Temperature ControllerAs ONE Part Number 1-9459-04 Model Number 6795PR Specification Temperature controllerfrom S$359.90Min. 4 days
- AS ONE Magnetic StirrerA thin type stirrer with a digital display. Since it can be controlled with the knob type, intuitive setting is possible.As ONE Part Number 1-4130-21 Rotational Speed (min -1 [rpm]) 100~1000 Top Plate Dimensions (mm) 165×150 Size (mm) 165×153×43 Power Cable (m) 2.5 (2P plug) Stirring Capacity (mL) 3000 Power Supply AC100V 50/60Hz Magnet strength About 0.1T Mass (kg) About 1 Specification Accessories (mm): Teflon? Rotor (30) x 1 Motor DC brush motor Material (Plate) SUS304from S$689.90Min. 2 days
- ASH Power stirrerIt is a magnetic stirrer that can be agitated even if the phone book is placed on top with strong magnetic force. It can be agitated even at a considerable distance, such as a solution in a mantle heater or a highly viscous sample.Outer Dimensions, Width W x Depth D x Height H (mm) 220×220×80 Mass (kg) 4 Rotational Speed (min -1 [rpm]) 50~2300 Power Supply AC100V 50/60Hz Motor (W) DC motor 80 Stirring Capacity From 50ml to 10Lfrom S$1,399.00Min. 6 days
- Tokyo Glass Kikai (TGK) Fine Powerful Stirrer F-205DA short, high-viscosity stirring has been achieved with a stirring mechanism that uses a strong magnetic force of 6000G and an upward magnetic field line cover. The digital display provides reproducibility of stirring speed.Stirring Capacity 100mL~20L Rotational Speed (min -1 [rpm]) 100~1500 Outer Dimensions (mm) 277×286×80H Mass (kg) 3.8 TGK Part No. 692-63-07-24 Power Supply AC100V 50/60Hz Motor DC brushless motor Type F-205D Included Accessories Stirrer 40 mm 1 piecefrom S$1,699.00Min. 2 days
- Nissin Rika Super strong magnetic stirrerIntroducing a stirring mechanism with a strong magnetic force of 6000G and an upward magnetic field line cover, and a short high-viscosity stirring stirrer. The stirring table is SUS304. Comes with an external output outlet 7A.Rotational Speed (min -1 [rpm]) 80~1500 Motor DC brushless 30Wfrom S$1,499.00Min. 6 days
- DLAB Thin Magnetic StirrerSince the rotation direction changes automatically, unevenness during stirring is prevented. IP65 waterproof performance. Uses a plate with excellent chemical resistance.Power Cable (m) 1.8 (3P plug) Rotation Speed 15~1500rpm Type 15~1500rpm 800mL As ONE Part Number 3-7012-01 Mass (g) 300 Power Supply AC100~240V 50/60Hz Size Body/120×170×15mm, Plate/Φ90mm Material Body: Nylon, Plate: Polyester coating Stirring Capacity (mL) ~ About 800from S$279.90Min. 2 days