All Category

Glass / Plastic / Metal Containers

Glass, resin, and metal containers are containers made of glass, resin, and metal that are used for weighing and storage. There are various types of containers that can be used for a wide range of applications such as liquids, chemicals, and food. Glass containers have the advantages of being transparent, easy to understand and resistant to chemical reactions. There are many types of plastic containers such as polystyrene and PET, each with its own characteristics. Metal containers that use materials such as stainless steel, steel, and aluminum are more advantageous than glass and resin. Some of them have strong corrosion resistance, but depending on what you put in, some of them can easily rust.
View : Grid List
Filter

Items 1 - 40 of 10073

Set Ascending Direction
  1. Open Head Steel Pail 20L
    MonotaRO Open Head Steel Pail 20L
    The top plate can be removed and filling can be done in a short time. You can also check the filling. The tapered shape saves space when stocking or transporting. For fluid storage. * Although we have inspected the product, some dents may occur during transportation. Please use it for purposes th... Read More
    Specification  0.34mm steel plate  Heat Resistance Temperature (℃)  160~170  Capacity (L)  20  Mass (kg)  About 1.3  Dimensions, Diameter x Height H (Φmm x mm)  About 306 × 367  Shape  Taper  Type  Top plate removable band type 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  2. Wide Mouth Bottle
    AS ONE Wide Mouth Bottle
    A standard wide-mouthed bottle that is easy to use. Convenient with a scale. No packing (no inner plug), but no water leaks. It frees you from the hassle of removing the inner plug and saves time. Autoclave (steam sterilization) is possible. Steam sterilization temperature: 130 ℃ Water leak test ... Read More
    Heat Resistance Temperature (℃)  121  Material  PP (polypropylene)  Scale  Yes 
    Rating:
    95%
    from S$0.88
    Min. 2 days
  3. PP Beaker with Handle
    MonotaRO PP Beaker with Handle
    A PP beaker with an easy-to-use handle. Can be autoclaved. For subdividing and mixing liquids, etc. * Do not use for anything other than its intended purpose. * The scale is a guide. It cannot be used for weighing purposes.
    Heat Resistance Temperature (℃)  121  Type  Beaker with handle  Material  PP  Handle  Yes 
    Rating:
    87%
    from S$2.59
    Min. 2 days
  4. Glass Beaker
    MonotaRO Glass Beaker
    Despite being a borosilicate glass beaker, this price! Borosilicate glass 3.3 has excellent corrosion resistance to chemicals. Autoclave is possible. For subdividing and mixing liquids, etc. * Do not use for anything other than its intended purpose. * Some bubbles may enter depending on the manuf... Read More
    Heat Resistance Temperature (℃)  270  Type  Beaker  Material  Borosilicate glass 3.3 
    Rating:
    91%
    from S$3.79
    Min. 2 days
  5. PP Measuring Cup
    NIKKO (Nikko Hansen) PP Measuring Cup
    A PP beaker with a handle that has excellent chemical resistance. It has a good reputation for its thick design and toughness.
    Operating Temperature Range (℃)  0~121  Material  PP 
    Rating:
    93%
    from S$1.59
    Min. 2 days
  6. PP Disposable Cup
    MonotaRO PP Disposable Cup
    Advantageous disposable PP beaker For agitation and preparation of samples. * For chemical resistance and heat resistance, first try a small amount.
    Material  PP (polypropylene)  Color  Translucent  Scale  Yes 
    Rating:
    88%
    from S$0.19
    Min. 2 days
  7. Screw Cap Tube
    MARUEMU Screw Cap Tube
    A sample tube for liquids. ● The lid comes with a screw cap and packing.
    Material (Lid)  PP (with PP high seat) 
    Rating:
    92%
    from S$0.75
    Min. 2 days
  8. Silicone Rubber Stopper
    ARAM Silicone Rubber Stopper
    Alam silicone rubber stopper retains its properties as an elastic body in the temperature range of -60 ° C to 200 ° C.
    Material  Silicone rubber 
    Rating:
    94%
    from S$0.49
    Min. 2 days
  9. SANPLA (R) PP Bottle Wide Mouth (with Graduation)
    SANPLATEC SANPLA (R) PP Bottle Wide Mouth (with Graduation)
    Made of polypropylene, it has excellent chemical resistance, heat resistance, and transparency. A low-cost one-touch bottle with excellent workability. No packing is required and there is no inner plug, improving workability.
    Heat Resistance Temperature (℃)  About 120  Material  Polypropylene (PP)  Scale  Yes 
    Rating:
    94%
    from S$1.59
    Min. 2 days
  10. PE Wide-Mouth Bottle
    SANPLATEC PE Wide-Mouth Bottle
    The definitive edition of plastic bottles. Standard for plastic bottles. The body and cap are made of polyethylene. It is widely used from each laboratory to the production line of chemical factories.
    Material  PE 
    Rating:
    88%
    from S$0.80
    Min. 2 days
  11. Beaker (with Scale) Made of Glass
    IWAKI Beaker (with Scale) Made of Glass
    Type  Beaker  Material  Borosilicate glass  JIS Class  JR-1 (Borosilicate glass-1)  Scale  Yes (approximate) 
    Rating:
    95%
    from S$6.59
    Min. 2 days
  12. UM Sample Bottle (Made of Glass)
    AS ONE UM Sample Bottle (Made of Glass)
    Material (Main Unit)  Average glass  Material  Average glass  Scale  None  Material (Lid)  Outer pig / PP, Inner pig / PE 
    Rating:
    88%
    from S$1.59
    Min. 2 days
  13. Standard Bottle (Transparent Wide Mouth)
    AS ONE Standard Bottle (Transparent Wide Mouth)
    Material (Main Unit)  Average glass  Scale  None  Material (inner plug)  PE  Material (Lid)  PP 
    Rating:
    89%
    from S$0.99
    Min. 2 days
  14. Graduated Cylinder
    MonotaRO Graduated Cylinder
    The large dark blue scale makes it easy to see and makes work easier. Since the scale on the outer surface is protruding, it is not slippery when you hold it and you can rest assured. * Depending on the glass product, there may be some bubbles or dimensional differences in the product, but there ... Read More
    Heat Resistance Temperature (℃)  270  Material  Borosilicate glass (BORO3.3)  Scale  Yes (blue) 
    Rating:
    93%
    from S$9.89
    Min. 2 days
  15. Wide-Mouth Round Standard Bottle (Natural)
    NIKKO (Nikko Hansen) Wide-Mouth Round Standard Bottle (Natural)
    A long-selling standard bottle with an inner plug. It has excellent chemical resistance and can be used in a wide range of applications from research and experiment to all industries. Since it is a wide-mouth type, it is a robust standard bottle that can be used for a long time while smoothly inj... Read More
    Operating Temperature Range (℃)  0~70  Plug  Compliant 
    Rating:
    91%
    from S$0.71
    Min. 2 days
  16. Beaker with Pouring Mouth and Handle
    Omori Beaker with Pouring Mouth and Handle
    A standard stainless steel beaker. With a scale, it is convenient for weighing. Widely used in the pharmaceutical and food industries.
    Material  SUS304  Scale  Yes 
    Rating:
    96%
    from S$15.99
    Min. 2 days
  17. Transparent Measuring Cup
    AS ONE Transparent Measuring Cup
    Type  Beaker with handle  Material  PS (polystyrene) 
    Rating:
    77%
    from S$1.99
    Min. 2 days
  18. Screw Cap Bottle Blue Cap
    DURAN Screw Cap Bottle Blue Cap
    ● A multipurpose bottle that can be widely used as a storage container for high-purity pharmaceuticals / reagents and standard solutions for analysis, including those related to biotechnology. ● The glass material is DURAN (R), which is equivalent to JIS R 3503 (1994) "Borosilicate glass-1&q... Read More
    Heat Resistance Temperature (℃)  (Bottle) 500, (cap) 140 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  19. Hole Silicone Rubber Stopper
    ARAM Hole Silicone Rubber Stopper
    Rating:
    60%
    from S$5.69
    Min. 2 days
  20. Conformal Bottle
    Mizuho Kasei Conformal Bottle
    Emphasis is placed on airtightness, and an inner plug is attached. Since it is square, it can be stored without any gaps. Can be used for food. For storage and storage of liquids * Liquids that are not suitable for polyethylene cannot be used. * Not suitable for transportation.
    Material  Polyethylene (PE)  Specification  With scale, with inner plug  Scale  Yes 
    Rating:
    98%
    from S$1.69
    Min. 2 days
  21. Test Tubes for RIA
    MARUEMU Test Tubes for RIA
    Material (Cap)  PE (polyethylene)  Material (Main Unit)  PS (polystyrene) 
    Rating:
    96%
    from S$0.33
    Min. 2 days
  22. Test Tube (with Rim)
    IWAKI Test Tube (with Rim)
    Material  Borosilicate glass  JIS Class  JR-1 (Borosilicate glass-1) 
    Rating:
    83%
    from S$59.99
    Min. 2 days
  23. PP Graduated Cylinder PPM Series
    AS ONE PP Graduated Cylinder PPM Series
    Autoclave possible (121 ° C, 20 minutes) * Because it is made of resin (PP), an error may occur depending on the temperature environment.
    Material  PP 
    Rating:
    20%
    from S$3.79
    Min. 2 days
  24. Piston can
    KM Piston can
    The lid has horns, making it easy to open.
    Color (Cap)  Light blue  Material (Cap)  PP  Material (Main Unit)  PP  Color (Body)  White 
    Rating:
    97%
    from S$16.99
    Min. 2 days
  25. Square Can
    AS ONE Square Can
    Rating:
    100%
    from S$13.99
    Min. 2 days
  26. IMG Silicone Light Plug
    Tokyo Glass Kikai (TGK) IMG Silicone Light Plug
    Silicon is foamed and has a large number of closed cells. The outer coating has a smooth surface that completely blocks air and water. Due to the elasticity of the bubbles, the conventional standards can be aggregated and simplified, and can be classified by application and function in 5 colors.
    Operating Temperature Range (℃)  -60~+200 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  27. Conical Tube (Centrifugal Separation)
    FALCON Conical Tube (Centrifugal Separation)
    It is a tube that can demonstrate high performance even under severe conditions by the latest mold design and resin selection. Easy to use with dark blue scale to prevent eye fatigue and white writing area for sample identification. It has excellent strength. Non-pyrogen. Highly transparent. * At... Read More
    Sterilizing  γ-ray sterilized 
    from S$299.90
    Min. 2 days
  28. PET Container
    AS ONE PET Container
    Material (Main Unit)  PET (polyethylene terephthalate)  Material (Cap)  PP (polypropylene)  Specification  With cap 
    from S$3.09
    Min. 2 days
  29. Glass Beaker
    DURAN Glass Beaker
    Heat Resistance Temperature (℃)  250  Type  Beaker  Material  Borosilicate glass (DURAN R Scale  Yes 
    from S$14.99
    Min. 2 days
  30. Thick beaker with hand
    Omori Thick beaker with hand
    The handles are two-handed type for 50-06-07 and one-handed type for 50-01-05 and 08-10.
    Material  SUS304 
    from S$63.99
    Min. 2 days
  31. PC Measuring Cup
    NIKKO (Nikko Hansen) PC Measuring Cup
    It is self-extinguishing (it goes out when it is far from the fire) and can be used widely from household to industrial use. Many usage records such as kitchens.
    Operating Temperature Range (℃)  "-100~120  Material  PC 
    Rating:
    53%
    from S$2.49
    Min. 2 days
  32. Stainless Steel Straight Sealed Tank (with Ball Valve)
    NITTO KINZOKU KOGYO Stainless Steel Straight Sealed Tank (with Ball Valve)
    A ball valve is attached so that the contents can be discharged. Since the valve is also made of stainless steel, it has excellent chemical resistance.
    Specification  With ball valve and lid  Handle  Yes 
    from S$559.90
    Min. 2 days
  33. J bottle round wide mouth shading
    NIKKO (Nikko Hansen) J bottle round wide mouth shading
    Uses an inner plug-less cap with an integrally molded elastomer packing. The packing is elastic and adheres to the bottle mouth to prevent liquid leakage. The light-shielding bottle is black in pursuit of higher light-shielding properties. Sample storage container
    Operating Temperature Range (℃)  0~75 
    Rating:
    80%
    from S$129.90
    Min. 5 days
  34. 18-8 (SUS304) Bucket (press)
    CLOVER (Oya Seisakusho) 18-8 (SUS304) Bucket (press)
    Material (Main Unit)  Stainless steel (SUS304)  Material  Stainless steel 18-8 (SUS304)  Type  Wood pattern 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  35. Inner cap for wide-mouth bottle
    Mizuho Kasei Inner cap for wide-mouth bottle
    Mizuho Kasei Kogyo's inner stopper for wide-mouthed bottles.
    Material  Polyethylene (PE) 
    from S$1.29
    Min. 2 days
  36. Interchangeable Ground Joint Reducing Adapter
    SIBATA SCIENTIFIC TECHNOLOGY Interchangeable Ground Joint Reducing Adapter
    from S$63.99
    Min. 2 days
  37. Flat Plastic Jerry Can with Handle
    Nikko Flat Plastic Jerry Can with Handle
    With a handle that is easy to hold, it is convenient to carry.
    Type  1 Kero 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  38. EM Euro Graduated Cylinder
    AS ONE EM Euro Graduated Cylinder
    DURAN (R) borosilicate glass from SCHOTT of Germany has excellent heat resistance and corrosion resistance. DIN standard compliant. Comes with a German H mark that guarantees accuracy.
    Material  Borosilicate glass  Standard  Compliant with DIN standard  JIS Class  JR-1 (Borosilicate glass-1)  Scale  Yes 
    Rating:
    80%
    from S$28.99
    Min. 2 days
  39. Screw-Top Medium Bottle with Blue Cap
    DURAN Screw-Top Medium Bottle with Blue Cap
    ● A multipurpose bottle that can be widely used as a storage container for high-purity pharmaceuticals / reagents and standard solutions for analysis, including those related to biotechnology. ● The glass material is DURAN (R), which is equivalent to JIS R 3503 (1994) "Borosilicate glass-1&q... Read More
    from S$229.90
    Min. 2 days
  40. Mars container
    BOLL Mars container
    Convenient for storing and moving powders and highly viscous items.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.49
    Min. 16 days
View : Grid List
Filter

Items 1 - 40 of 10073

Set Ascending Direction