Traps for Experiment & Research
Traps are containers for storing liquids and gases in experiments and research. For example, when a liquid or solid is evaporated and distilled using the heat of vaporization, a trap is used to receive the liquid ejected from the flask. The material is a lot of glass, but stainless steel is also seen. There are spheres, triangles, and cylinders. Some of the cooling traps are of the desktop type and use a temperature difference to collect steam.
Other Related Pages
- SANSYO Trap containerThe bottle is ETFE coated to prevent the glass from scattering in the unlikely event of damage.Nozzle Outer Diameter (Φmm) 8 Capacity (mL) 500from S$169.90Min. 2 days
- AS ONE Cold Trap(Stainless Steel)It has a double structure and has both a vapor trap and a cooling unit. Combined as a trap and Dewar bottleAs ONE Part Number 2-8099-04 Type Lower valvefrom S$339.90Min. 2 days
- AS ONE Options for Cold Trap Desktop TypeDehumidifying Capacity 500mL Connector Diameter Φ10mm Dimension (mm) Φ80×332from S$589.90Min. 13 days
- SIBATA SCIENTIFIC TECHNOLOGY Common sliding trap ballMaterial Borosilicate glassfrom S$229.90Min. 4 days
- AS ONE Capillary (Gas Pipe) GC seriesMaterial Borosilicate glass-1 Specification Mating bottom length (mm): 150 Pipe Outer Diameter (Φmm) Φ8from S$45.99Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY SPC trap ball Inclined ball joint- A glass trap ball with a spherical trap part.・Two types are available: a C-cone type on both ends and a C-cone type on the lower part of the trap bulb with a common spherical transparent grounding standard type on the side tip.・The glass tube is slanted downward from the top of the trap bulb ... Read MoreMaterial Borosilicate glass Side pipe (Spherical) 18/9from S$199.90Min. 5 days
- SANSYO PFA trap bottleThe tube is welded to the cap and is completely sealed. It can be used in a clean room because it contains less impurities. You can also use it as an impinger.from S$329.90Min. 9 days
- CLIMBING Condenser Trap (Joint Outer Diameter 8mm) CL0260 SeriesOuter Diameter (Φmm) Rubber stopper: 8from S$239.90Min. 16 days
- Bel-Art Products Trap Bottle F19917 SeriesSince it has a trap, it prevents suction. Easy to use with a general purpose pipette tip and suction pump.Tube Connection Diameter (Φmm) (Inner diameter) 7, (Outer diameter) 9 As ONE Part Number 2-7593-12 Capacity (L) 3.8 Mass (g) 900 Material Body / PP, Tube / PVC Autoclave availability Possiblefrom S$1,099.00Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY SPC triangle trap・In the event of sudden boiling, the solution will return to the rotating flask.・By providing a hole to prevent liquid pooling, the trapped liquid does not accumulate and returns to the rotary flask.・It leads to improvement of concentration accuracy and recovery rate.・The trap can be easily c... Read MoreMaterial Borosilicate glassfrom S$279.90Min. 5 days
- SIBATA SCIENTIFIC TECHNOLOGY SPC trap ball inclined- A glass trap ball with a spherical trap part.・Two types are available: a C-cone type on both ends and a C-cone type on the lower part of the trap bulb with a common spherical transparent grounding standard type on the side tip.・The glass tube is slanted downward from the top of the trap bulb ... Read MoreMaterial Borosilicate glassfrom S$299.90Min. 5 days
- SIBATA SCIENTIFIC TECHNOLOGY SPC trap ball for general distillationMaterial Borosilicate glassfrom S$199.90Min. 5 days
- SANSYO Rotary trap ballUsed between the rotating flask to prevent bumping.Top Part of Ground Glass Joint 29/42 Ball Diameter (Φmm) 80from S$199.90Min. 6 days
- SANSYO Coagulation trapHose Diameter (Φmm) 8 Capacity (mL) (Lower ball) 50 Dimensions, a x b x c (mm) 180×240×40Φfrom S$589.90Min. 6 days
- SIBATA SCIENTIFIC TECHNOLOGY Common Mating Trap Ball Bent ShapeMaterial Borosilicate glass Ball Diameter (Φmm) 53from S$299.90Min. 5 days
- CLIMBING Cold TrapBody length (mm) 200 Body Outer Diameter (Φmm) 30 Branch Outer Diameter (Φmm) 8from S$169.90Min. 4 days
- Asahi Rotary Trap Ball 200mL 2580-5l SeriesPrevents mixing of the sample in the (rotating) eggplant flask used for the rotary evaporator into the receiving flask when it suddenly boils. It is centered so that the water bath does not undulate. * L dimension is a guideline dimension.L 130 J1 29/42from S$259.90Min. 16 days
- Asahi Vacuum Trap with Sliding Ⅲ Type 4140 Series* L dimension is a guideline dimension.L3 30from S$299.90Min. 16 days
- SIBATA SCIENTIFIC TECHNOLOGY SPC trap ball with rubber stopper- A glass trap ball with a spherical trap part.・The tip of the side tube has a φ8mm rubber stop, and the glass tube is characterized by a downward slope from the top of the trap bulb to the side.・The inside of the trap ball prevents direct backflow from the curved pipe from the top and therefor... Read MoreBottom (SPC) SPC-19 Material Borosilicate glass Dimension a (mm) 100 Type SPC-19 Suction Port Outer Diameter (Φmm) 8 Dimension b (mm) 100from S$299.90Min. 5 days
- Asahi Kjeldahl Trap Ball 2594 SeriesCode No.2594-4LC-150: Code No.4070 Kuderner Danish Concentrator Parts * L dimension is a guideline dimension.L1 110 J2 18/9from S$299.90Min. 16 days
- Tokyo Glass Kikai (TGK) Trap type I Hose separation typeSince the hose port is separated from the main body, it is easy to remove the hose. Nozzle member glass and Viton O-ring are used, so it has excellent corrosion resistance.from S$219.90Min. 19 days
- SIBATA SCIENTIFIC TECHNOLOGY SPC trap ball with rubber stopper・A glass trap with SPC-15 and a spherical transparent ground connection standard at angles of 60° and 120°.・The trapped liquid can be removed by the rubber stopper at the bottom of the trap.Upper Part (SPC) SPC-15 Outer Diameter (Φmm) 30from S$199.90Min. 4 days
- Asahi Trap* L dimension is a guideline dimension.J2 15/35 J1 28/12 As ONE Part Number 62-2095-95 L 90from S$279.90Min. 16 days
- Asahi Trap Ball* L dimension is a guideline dimension.L2 100 L1 105 J1 19/38 As ONE Part Number 62-2095-94 Φd 8from S$279.90Min. 16 days
- Tokyo Glass Kikai (TGK) Condensation trapIt can be easily attached and detached with a one-touch nozzle.from S$469.90Min. 32 days
- Asahi Trap Ball with Injection Funnel Glass Cock* L dimension is a guideline dimension.J2 15/35 C 15/35 J1 24/40 L1 245 Capacity (mL) 50 As ONE Part Number 62-2095-98 L2 80from S$679.90Min. 16 days
- CLIMBING Vacuum Trap VST Series* 1 () is the collection part.Inner Dia. x Outer Dia. (Φmm) (Connection port) + Φ12.6 × Φ15 (nipple) As ONE Part Number 1-6147-11 Overall Length (mm) 150×230 Material Borosilicate glass-1 Trap (mm) Φ55×200(100)※1from S$249.90Min. 4 days
- Asahi Vacuum Trap Ⅰ Type 4148 Series* L dimension is a guideline dimension.L3 30from S$169.90Min. 16 days
- Asahi Condensation Trap 4162 SeriesThe cooling area increases as steam passes through the serpentine tube. Suitable for recovering low boiling point solvents. However, it cannot be used for high boiling point solvents or solvent recovery that may freeze or block the flow path inside the serpentine tube. Since the hose port is sepa... Read Morefrom S$769.90Min. 16 days
- EYELA small cold trapCompact size of the entire centrifugal evaporator system The installation area is 183W x 282Dmm. It does not take up space even if it is installed on a laboratory bench or in a draft chamber. Comes standard with a leak connector that can easily control vacuum. Efficient recovery of organic solven... Read MoreCapacity (L) 0.85 Cord 257440 Operating Ambient Temperature (℃) 5~35 As ONE Part Number 63-1394-83 Input power (V) AC100(50/60Hz)5.4A/540VA Mass (kg) About 15 Sink Inner Dimensions (mm) Inner diameter 90×145 Dehumidifying Capacity Max.150mL (liquid recovery) Refrigerant R134a Specification [Freezer] Air-cooled output 100W Connection Bore Diameter (Φmm) [Glass capacitor] 10 Temperature (℃) [Minimum reach] -30 Material [Trap tank/cooling coil] SUS304 Function standby lampfrom S$3,299.00Min. 5 days
- Asahi Hose Connector Straight Port 4167 Series* L dimension is a guideline dimension.from S$48.99Min. 16 days
- Asahi Vacuum Trap with Sliding Ⅰ Type 4136 Series* L dimension is a guideline dimension.L3 30from S$299.90Min. 16 days