Separable Flasks
A separable flask is a flask with only the body used for chemical experiments. Materials such as borosilicate glass, which is resistant to heat and shock, are used. The number of openings can be changed by selecting the opening (separable cover) to be combined with the body, and the wide opening makes it easy to clean. Most of the joints with the mouth part are rubbed to improve the adhesion when connecting with a clamp. Select a shape such as cylindrical or round-bottomed according to the application such as liquid stirring or distillation.
Other Related Pages
- SIBATA SCIENTIFIC TECHNOLOGY Separable Flask Cylindrical Band TypeMaterial Borosilicate glass Type flat bottomfrom S$259.90Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Mounting bandA band for fixing a flat grooved separable flask that is combined with an O-ring in between.from S$129.90Min. 2 days
- AS ONE Clamp for Separable ToolClamp for separable flasks for reliable sealing. The mouth is made of neoprene rubber and will not damage the glass.As ONE Part Number 5-5670-01from S$75.99Min. 2 days
- SIBATA SCIENTIFIC TECHNOLOGY Separable Flask Bottle ShapeCollar inner diameter (Φmm) 120 Flange Outer Diameter FD (Φmm) 150 Material Borosilicate glass 1from S$499.90Min. 4 days
- SANSYO Separable flask with grooveThe flange has a groove for the O-ring, and by using the O-ring, high airtightness can be maintained without using grease.from S$199.90Min. 6 days
- SIBATA SCIENTIFIC TECHNOLOGY O-ring for separable flaskIn combination with a separable flask band with a flat groove, it is sandwiched between the separable cover and the separable flask for sealing.from S$25.99Min. 2 days
- SANSYO Separable flask tube typeFlange Outer Diameter (Φmm) 150 Flange Inner Diameter (Φmm) 120
- SANSYO Separable flask cylindricalFlange Outer Diameter (Φmm) 115 Flange Inner Diameter (Φmm) 85from S$139.90Min. 6 days
- Tokyo Glass Kikai (TGK) Fine common Separa flask F round shape* Only compatible with separable cover flange type.Type Flange type Material Hard glassfrom S$229.90Min. 25 days
- DURAN Mounting band (SCHOTT type)● A band for fixing a flat grooved separable flask that is combined with an O-ring in between. For separable flask Φ150mmfrom S$179.90Min. 5 days
- DURAN O-ring for separable flask (SCHOTT type)● Combined with the SCHOTT type separable flask band, it is sealed between the separable cover and the separable flask. For SCHOTT separable flaskMaterial FEPfrom S$119.90Min. 5 days
- Tokyo Glass Kikai (TGK) Fine Separa Connection fitting with hand pipeMaterial (Connecting Part) Made of SUS 304from S$199.90Min. 9 days
- DURAN O-ring for separable flask (SCHOTT type)● Combined with a SCHOTT type separable flask band, it is sealed between the separable cover and the separable flask. For SCHOTT separable flaskMaterial Silicon rubberfrom S$129.90Min. 18 days
- Tokyo Glass Kikai (TGK) Fine common Separa flask O round shape* Only compatible with separable cover O-ring type.Type O-ring typefrom S$279.90Min. 25 days
- DURAN Separable flask Cylindrical band type (SCHOTT type) 150mmCollar inner diameter (Φmm) 150 Body Outer Diameter (Φmm) 154 Collar outer diameter (Φmm) 184 Type flat bottomfrom S$779.90Min. 5 days
- Tokyo Glass Kikai (TGK) Quartz Spherical Separ FlaskHas excellent heat resistance. Due to its low coefficient of thermal expansion, it can withstand temperature differences. Has chemical resistance.Flange Diameter (Φmm) 115 Opening Diameter (mm) 85from S$1,499.00Min. 34 days
- SANSYO Separable flask with grooveType For half round bottom 85 Flange Outer Diameter (Φmm) 115from S$199.90Min. 6 days
- SIBATA SCIENTIFIC TECHNOLOGY For flush valve + separable flaskFlush valve for separable flaskMaximum Diameter (Φmm) 43 Material (Bar core) PTFEfrom S$1,999.00Min. 5 days
- SIBATA SCIENTIFIC TECHNOLOGY SPC separable flask set- Glass round-bottomed separable flask that separates the cover and flask.・There are a wide range of applications such as chemical reactions and biological reactions.・The 4 SPC standard connections can be used to attach various sensors, add samples, introduce/exhaust gas, etc.・By separating th... Read MoreType 200mL Number of Pot / Pan 4 Collar inner diameter (Φmm) 55 Material Borosilicate glass Main tube SPC-15 Side pipe SPC-15×3from S$599.90Min. 5 days
- AS ONE Hot air drying storage + dedicated basketAs ONE Part Number 7-4026-27 Specification Dedicated basketfrom S$97.99Min. 27 days
- Tokyo Glass Kikai (TGK) DN100 Separa flaskCollar outer diameter (Φmm) 140 Collar inner diameter (Φmm) 100from S$699.90Min. 11 days
- Tokyo Glass Kikai (TGK) Fine Separa F Perflo O-ringMaterial Perfluoroelastomerfrom S$529.90Min. 14 days
- AS ONE Small high pressure steam sterilizer + KTR seriesThe air bleeding method using a temperature detection and time control solenoid valve ensures reliable sterilization according to the load. After sterilization, it is naturally cooled, and after the lid is opened to a safe temperature, the operation lamp goes out. It also has a forced exhaust val... Read MoreOperating Pressure Range (MPa) 0~0.16 Heater Capacity (kW) 1.4 Operating Temperature Range (℃) 110-125 (setting / 0.1 ° C interval) Mass (kg) 24 Outer Dimensions (mm) 370×300×780 As ONE Part Number 6-9743-32 Power Input (V) AC100(50/60Hz)/14A Capacity (L) Can body: 22 Diameter x Length (Φmm x mm) Can body: 230 x 460 pressure (MPa) Speech bubble: 0.18from S$4,899.00Min. 4 days