Flan Bottles
A furan bottle is a glass bottle used for water quality testing. It is mainly used to measure BOD (Biochemical Oxygen Demand) and is also called "incubation bottle" or "BOD bottle". BOD is an index that indicates the state of water pollution. It is possible to derive BOD from the amount of oxygen consumed by microorganisms decomposing contaminants by filling an incubation bottle with water such as river or waste water and sealing it. Furan bottles have a rubbing stopper to prevent air from entering, and some products have a rubber collar to improve airtightness.
- KENIS Determined Quantity Glass Collar Incubator Bottle100/102 mL size suitable for BOD measurement.Suitable Stopper No. 19 Water receiving part Glass color Capacity Tolerance ±1%from S$47.99Min. 7 days
- Tokyo Glass Kikai (TGK) Fine egg bottleThe uniform incubator can perform accurate sampling with an accuracy of ± 1%. Made of hard glass.Stopper, Ground Glass Joint 19from S$48.99Min. 184 days
- AS ONE Incubator BottleCapacity (mL) 100 As ONE Part Number 5-5646-01 TGK Part No. 821-05-40-01from S$88.99Min. 4 days
- AS ONE TS Incubator Bottle (Glass)As ONE Part Number 1-4407-12 Type Quantitative 102from S$58.99Min. 13 days
- SANSYO General furan bottleActual capacity display in 0.1 ml unitsGround Glass Joint Stoppers 19from S$48.99Min. 6 days
- SANSYO Fuller bottle for electrodeThe opening is shortened so that the electrodes can be easily inserted.Ground Glass Joint Stoppers 19 Body Outer Diameter (Φmm) 55 Capacity Tolerance ±1%from S$48.99Min. 6 days
- SANSYO Quantitative full bottleGround Glass Joint Stoppers 19 Capacity Tolerance ±1%from S$48.99Min. 6 days
- AS ONE TS Incubator Bottle (Rubber)As ONE Part Number 1-4408-12 Type Quantitative 102from S$58.99Min. 4 days
- AGC Average Quantity Incubator Bottle (With Glass Cup) 1653FBT SeriesSuitable Stopper No. 19from S$699.90Min. 13 days
- SANSYO Hiroguchi Furan JarActual capacity display in 0.1 ml unitsGround Glass Joint Stoppers 29 Type Glass colorfrom S$119.90Min. 6 days
- SIBATA SCIENTIFIC TECHNOLOGY Rubber color for franc bottleRubber collar for 100mL BOD furan bottles and equal volume furan bottles.from S$19.99Min. 5 days
- SIBATA SCIENTIFIC TECHNOLOGY Equal Weight Furan Bottle with Rubber Collar No Groove・Flannel without grooves is a standardized product exclusively for DO meter electrodes. The grooved type has grooves in the stopper and body.・When removing the stopper, aligning both grooves will allow ventilation, making it easier to remove the stopper.・The material used is hard glass.・Equal... Read MoreMouth Inner Diameter (Φmm) 19.4 Specification No groove with rubber collarfrom S$299.90Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Equal weight franc bottleMouth Inner Diameter (Φmm) 19.4from S$279.90Min. 5 days
- AGC Incubator Bottle (With Glass Cup) 1651FBT SeriesSuitable Stopper No. 19from S$1,199.00Min. 13 days
- SIBATA SCIENTIFIC TECHNOLOGY BOD franc bottleBOD furan bottles are used for BOD measurement such as factory effluent, in which seed dilution water is added to the sample and the sample is cultured at 20 ° C for 5 days. The material is hard glass.from S$329.90Min. 4 days
- Tokyo Glass Kikai (TGK) Fine Fu Egg Bottle 102mL Equalizing Glass ColorThe average amount of egg bottles can perform accurate sampling with an accuracy of ± 1%.Capacity (mL) (Equal amount) 102 Height (mm) About 110 (bottle) Overall Height (mm) About 135 Ground Joint Common to plugs: 19 Material Hard glassfrom S$64.99Min. 25 days
- SANSYO Full bottle holderFor SANSYO Furan bottle 100 / 102ml. It can be used from incubation to cleaning and storage.Array 2×5 Outer Dimensions, Width W x Depth D x Height H (mm) 317×131×66 Square Holes (mm) 57 Material SUS304from S$139.90Min. 6 days
- Tokyo Glass Kikai (TGK) Fine Fu egg bottle with rubber colorFu egg bottle rubber color.Ground Joint Common to plugs: 19 Material Hard glassDiscontinued
- Tokyo Glass Kikai (TGK) Fine Fu egg bottle glass colorGround Joint Common to plugs: 19 Material Hard glassDiscontinued
- Tokyo Glass Kikai (TGK) Eggplant bottle Transparent common slide 19 100mLTGK Part No. 821-05-40-01 Capacity (mL) 100 Stopper, Ground Glass Joint 19Discontinued