● Modularized screw caps with 3 GL-14 screw caps added to the GL-45 standard screw caps. ● Screw cap bottles can be used for solvent (liquid / gas) containers and waste liquid containers for automatic analysis such as HPLC, GC, and titration. ● Since it can also be used for conventional screw cap... Read More
A highly chemical resistant PTFE connector cap for GL-45. It has 3 M-6 screw holes and can be used by penetrating a PTFE tube with an outer diameter of 3 mm or 1/8 inch. You can fix the tube. (When using optional ferrule & connector) Close unused holes with a seal stopper (sold separately).
body outer diameter x height (mm) 29×20 Included Accessories PP perforated cap Flange Outer Diameter (Φmm) 41 Material PTFE
● A screw cap exclusively for screw cap bottles. ● The material and heat resistance vary depending on the color of the cap. ● Select GL32 to GLS80 according to the standard size of the screw cap. * Please refer to the specifications for chemical resistance and heat resistance.
Since it is a double stopper, it has a high degree of sealing in test tubes and is suitable for long-term storage of serum and a small amount of sample.
For culture
It can be steam sterilized by directly capping it in a test tube or culture bottle. There is a vertical stripe on the inside, so if you cover it loosely, it will become a ventilation plug, and if you push it strongly, it will become a closed plug.
For culture
It is designed to be smoothly attached to and detached from the test tube and can be used in the same way as the C cap. With a ring-shaped hook, it has a higher degree of sealing and is suitable for centrifuge pipes.
For culture
● GL14 standard screw cap that can be attached to a few ports of the HPLC screw cap. -Used for fixing tubes, disc capsules, etc. when ventilating to the outside or sending liquid. -Use in combination with an insert dedicated to HPLC 2 and 3 ports.
● A modularized screw cap with two GL-14 screw caps added to the GL-45 standard screw cap. -Screw cap bottles can be used for solvent (liquid / gas) containers and waste liquid containers for automatic analysis such as HPLC, GC, and titration. -Since it can also be used for conventional screw cap... Read More
A bottle cap for screw standard GL45 with a slightly angled connector on the top so that the tube can be easily attached and detached. During installation / removal, only the cap part can be turned while preventing the tube from twisting.
As ONE Part Number 1-7395-03 Number of Ports 2 Inner Diameter (Φmm) Connection tube: 8-10 Material PP (polypropylene) Autoclave availability Possible
● A screw cap exclusively for screw cap bottles. ● The material and heat resistance vary depending on the color of the cap. ● Select GL32 to GLS80 according to the standard size of the screw cap. * Please refer to the specifications for chemical resistance and heat resistance.
As ONE Part Number 2-8210-11 Specification Cap (for blue / GLS-80) Material DURAN (R) (borosilicate glass-1) Bottle Neck Thread (GL) GL-45 Inner Dia. at the Top x Body Diameter x Height (mm) Outer diameter Φ86 × 40 Material (Cap) PP (polypropylene)