Graduated Flasks
A volumetric flask is an instrument used to keep the volume of liquid constant. A graduated cylinder is a similar instrument, but a graduated flask is more accurate. The body part is cylindrical and the bottom is spherical, and the long neck opening can be sealed with a stopper. Volumetric flasks are mainly made of glass, but some are made of resin or plastic. Use a transparent brown volumetric flask when handling materials that require light shielding. Some types have a thick neck and are easy to operate pipettes and solutes.
Other Related Pages
- AS ONE Volumetric FlaskThe high-precision type is more accurate than the JIS standard. Common: The outer surface of the tea flask is coated with a special ink in brown, which protects the internal solution from contamination of metal ions due to coloring.Material Borosilicate glass-1 JIS Standard JIS R 3505 standard class A (with mark) Rated Accuracy Lot No. body notation Type Normal sliding
- IWAKI Volumetric FlaskMaterial Borosilicate glass JIS Class JR-1 (Borosilicate glass-1) Shape Standard Color Transparent
- PYREX Volumetric FlaskSince there are individual differences in the products, there may be differences in the line position.Material Borosilicate glass Color White
- IWAKI Volumetric flask (new excellent)Material Borosilicate glass JIS Class JR-1 (Borosilicate glass-1)from S$38.99Min. 2 days
- PYREX PYREX Volumetric Flask WhiteJIS class A. .. With flat stopper. .. Silver stainless notation.from S$29.99Min. 2 days
- SANPLATEC Sanplatec (R) PFA Measuring Flask (with Cap)A metal-free volumetric flask made of fluororesin PFA. PFA volumetric flasks are resistant to all samples such as strong acids, strong bases and organic solvents. In addition, since the elution of impurities is extremely small, it can be used for reagent adjustment for water quality inspection an... Read MoreMaterial (Lid) PFA Material PFA Type Screw-in lidfrom S$199.90Min. 64 days
- SIBATA SCIENTIFIC TECHNOLOGY Volumetric flask + super gradeUsed to measure a certain volume. Also called a volumetric flask. It is a flat-bottomed flask with an elongated neck, usually with a line at the neck. Since the diameter of the neck part with the scale is thin, the accuracy of the scale is higher than that of a graduated cylinder of the same capa... Read MoreMaterial Borosilicate glass Color Transparentfrom S$38.99Min. 2 days
- VITLAB PP Volumetric Flask (With Stopper)Specification Class B (DIN EN ISO 1042) Scale None Material PP (polypropylene) Type Plug-in typefrom S$19.99Min. 4 days
- VITLAB PP Volumetric Flask (With Cap)Type Cap screw type Specification Class B (DIN EN ISO 1042) Scale None Material PP (polypropylene)from S$19.99Min. 2 days
- Kartell Volumetric Flask PPIt is integrally molded and is hard to break. The scale is measured and marked under the condition of 20 ° C.Material Body PP, stopper PEfrom S$25.99Min. 4 days
- VITLAB EM Euro PMP Volumetric Flask with CapHas excellent chemical resistance and oil resistance. It has excellent heat resistance and the maximum operating temperature is 175 ° C. Steam sterilization can be repeated.Heat Resistance Temperature (℃) 175 Type Cap screw type Material PMP Material (Lid) PPfrom S$29.99Min. 2 days
- Miyahara Measuring Instruments Miyahara volumetric flaskTolerance Compliant with the old Measurement Lawfrom S$48.99Min. 5 days
- IWAKI IWAKI volumetric flask standardClears the allowable capacity tolerance specified in JIS Class A. * Class notation JIS mark notation is not applied to products with capacities not specified by JIS.from S$48.99Min. 5 days
- SANSYO Sansho Miyahara volumetric flask HGThe HG type is a JIS class A display product with a higher margin of error than class A. .. Contains JIS mark. .. The tolerance is also compatible with USP (NIST Class A) (excluding capacities not specified by USP).from S$38.99Min. 5 days
- NIKKO (Nikko Hansen) PP volumetric flaskMaterial PP Operating Temperature Range (℃) 0~121from S$12.99Min. 2 days
- AGC Volumetric flask (IWAKI)Material Borosilicate glass Standard JIS R 3505 Class A Specification Ordinary slidefrom S$33.99Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Volumetric flask + custom AUsed to measure a certain volume. Also called a volumetric flask. It is a flat-bottomed flask with an elongated neck, usually with a line at the neck. Since the diameter of the neck part with the scale is thin, the accuracy of the scale is higher than that of a graduated cylinder of the same capa... Read MoreMaterial Borosilicate glass
- SANSYO Sansho seal Miyahara volumetric flaskMaterial Borosilicate glass Scale Nonefrom S$32.99Min. 5 days
- NIKKO (Nikko Hansen) TPX volumetric flaskOperating Temperature Range (℃) 20~160 Material TPX (methylpentene)from S$15.99Min. 5 days
- Miyahara Measuring Instruments Miyahara Ruchateri FlaskCompliant with JIS R 5201.Scale (mL) 0.1 Capacity (mL) 290from S$399.90Min. 2 days
- Miyahara Measuring Instruments Miyahara transparent slide volumetric flaskJIS standard class A (with JIS mark).from S$38.99Min. 5 days
- Tokyo Glass Kikai (TGK) Volumetric flask standard whiteSpecification New standard Color Transparentfrom S$34.99Min. 6 days
- NALGENE NALGENE Volumetric FlaskIt has excellent chemical resistance and can be autoclaved. The part in contact with the liquid becomes transparent, making it easy to observe the internal liquid. Autoclave is possible.Type Cap screw type Material PP (polypropylene)from S$64.99Min. 13 days
- SIBATA SCIENTIFIC TECHNOLOGY Volumetric Flask Brown Rectangular・It is used to measure a certain volume. Also called a volumetric flask.・A flask with a flat bottom and an elongated neck, which usually has a single wire. - Since the diameter of the neck part with the scale is thin, the accuracy of the scale is higher than that of a graduated cylinder of the ... Read MoreMaterial Borosilicate glass Included Accessories Flat plugfrom S$55.99Min. 4 days
- VITLAB EM Euro PMP Volumetric Flask Class AHas excellent chemical resistance and oil resistance. It has excellent heat resistance and the maximum operating temperature is 150 ° C. Autoclave is possible. With PP stopperfrom S$24.99Min. 13 days
- ISOLAB Volumetric Flask with PP Stopper (ISOLAB)Material Borosilicate glass Standard DIN / ISO Class Afrom S$29.99Min. 4 days
- VITLAB EM Euro PMP Volumetric Flask (With PP Stopper)Has excellent chemical resistance and oil resistance. It has excellent heat resistance and the maximum operating temperature is 175 ° C. Steam sterilization can be repeated. Manufactured in compliance with DIN12664 (glass).Heat Resistance Temperature (℃) 175 Material PMP Material (Lid) PP Type Plug-in typefrom S$25.99Min. 4 days