Bio / Food (Fungus) Related Supplies
Bio-food (bacteria) -related products are equipment such as petri dishes, luminometers, and test papers that are always used in research by food manufacturers and companies that develop bio-foods. Sterile disposable dishes are mainly used in a single inspection, and are disposable and convenient and safe for microbial operations such as culture. Lumitester is a measuring instrument that can perform hygiene inspections everywhere, and can detect a wide range of dirt. In places that require fine hygiene management, such as food factories, hygiene management can be performed at a higher level.
Other Related Pages
- Kikkoman Biochemifa ATP Wiping Inspection System Lumitester SmartEasy operation, numerical display of results in 10 seconds. Data management linked with the app is possible. Access anywhere with cloud management. Easy hygiene inspection in 3 steps anytime, anywhere. An essential item to prevent troubles caused by insufficient cleaning. Suitable for food manufa... Read MoreMeasuring Time (seconds) 10 As ONE Part Number 2-8524-21 Data Memory 2000 data Mass (g) 255 Main Unit Dimensions (mm) 65×176×40 RoHS directive (corresponding to 10 substances) Correspondence Data Output RLU(RelativeLightUnit)from S$1,699.00Min. 2 days
- Thermo Fisher Scientific CryovialPrevents leakage during centrifugation and transportation up to 8000G. It is self-supporting and has a writing space and capacity scale. Gamma ray sterilized. Cell-free toxicity. Non-pyrogen.Cap Type External screw Product Type Freestanding Material (Cap) HDPE Material (Main Unit) PPfrom S$459.90Min. 17 days
- AS ONE Petri Dish StandYou can put the petri dish with the sample in the incubator as it is. Autoclave is possible. * Petri dish is not includedNumber of Storage (sheets) 6 Material Stainless steel (SUS304)from S$35.99Min. 4 days
- AS ONE Sample Storage Tray 5 × 10 Square T-001-50 50 Square SeriesAPET tray for sample storage. Comes with a transparent lid and a sleeve case for storage. The outer dimensions are unified, making it easy to store on bookshelves. The material APET (amorphous polyethylene terephthalate) is a PET molding grade that is transparent and elastic.Dimension (mm) 210×297×25 Type 5 × 10 squarefrom S$23.99Min. 2 days
- SANSYO Eco Petri RS 500Low price and high quality. The definitive edition of inspection disposable petri dishes. Irradiated with gamma rays.Diameter (mm) x Height (mm) 88×14from S$129.90Min. 5 days
- Hammacher Substitute platinum wire Φ2.5. 5mmType No.2 Material WIRONIT (18-12 stainless steel) Hole Diameter (Φmm) Inner diameter: 2.5, outer diameter: 3.5 Diameter x Length L (Φmm x mm) 0.5×50from S$58.99Min. 6 days
- AS ONE Water Filter BagAs ONE Part Number 1-9464-01 Size (mm) 190×300 Expiration Date 3 years Model Number TI7000from S$279.90Min. 13 days
- MonotaRO Disposable Petri Dish PS SterilizedA petri dish that requires many pairs in one inspection. Disposable is convenient and safe for bacterial operations such as culturing. EOG sterilized, easy to use 10 pieces. There are 3 protrusions on the inside of the lid to prevent the bottom and lid from sticking together, so breathability is ... Read MoreHeat Resistance Temperature (℃) 60 Sterilization Method EOG sterilization Material Polystyrene (PS) Sterilizing Sterilized
- AS ONE Standard Petri Dish* The color may differ slightly depending on the production lot. * Size (± 2mm) and color may vary depending on the lot.Material Soda-lime glass Tolerance ±2mm
- FLAT Flat Petri DishThe bottom surface is smooth. Made of flat glass. Dry heat sterilization is possible.Material Average glass Sterilizing None
- Omori Stainless Steel Petri DishA stainless steel petri dish with a high corrosion resistance.Material SUS304 Sterilizing Unsterilized
- SEKIYA Plain Petri Dish YakiguchiA well-made glass petri dish with ribs. * Glass products are made by hand, so some errors may occur.Material Average quality glass
- AS ONE Aznol Sterilization Petri DishWith ribs on the outer circumference, it is safe to stack. With non-slip ribs. EOG sterilized. With 4 division points on the bottom.Body / lid thickness (mm) 0.8 As ONE Part Number 1-7484-01 Height (mm) 15 Trusco Part No. 828-6453 Diameter (Φmm) 90 Heat Resistance Temperature (℃) About 70 Sterilization Method EOG sterilization Material PS (polystyrene) Sterilizing Sterilized Specification With non-slip ribs. EOG sterilized. Size (mm) Φ90×15
- 3 dia (Shimizu Akira) Stainless Steel Petri Dish (SUS304)Material Stainless steel (SUS304) Sterilizing Unsterilized
- Tokyo Glass Kikai (TGK) Fine Petri Dish (Yakiguchi)The bottom surface is smooth. Made of flat glass. Cannot be sterilized by dry heat.Heat Resistance Temperature (℃) 100 Material Average glass
- SIBATA SCIENTIFIC TECHNOLOGY General bacteria test paperThis general bacteria test paper is a simple test method using a test paper containing TTC as a coloring agent. It is a simple operation of dropping 1 mL of the test solution onto the test paper, or immersing it in the test solution and culturing it in a thermostatic chamber (35-37°C), then judgi... Read More
- ELMEX Wiping Inspection KitAfter wiping the inspection area, return the wiped cotton ball to the bottle to obtain a 10-fold diluted stock solution. The diluent can be dropped directly onto the medium without using a pipette. It can also be applied to Petri dish agar medium with a cotton ball. * A separate black light (366 ... Read MoreDimension (mm) Bottle / Φ21.9 × 93.6 Type Phosphate buffered saline 10mL / book Sterilizing γ-ray sterilized
- KENIS Petri DishAn inexpensive glass petri dish.Material Average quality glass Section type Grill Sterilizing None
- SIBATA SCIENTIFIC TECHNOLOGY Coliform test paperA simple test method for bacteria using specially treated test paper, which is as simple as dropping 1 mL of the test solution onto the test paper or immersing it in the test paper and determining the average number of spots after culturing in an incubator (35 to 37 ° C). It is an operation. In a... Read More
- KENIS Dispocon large bar● This is an inexpensive disposable control bar. ● It is suitable for evenly applying bacterial solution on agar medium.Sterilizing Gamma irradiation completed Material polystyrene Overall Width (mm) 39 Overall Length (mm) 129
- Tokyo Glass Kikai (TGK) Dissecting Needle with HandleIt is used to examine the morphology of each organ in detail and to hold down a part of the sample during dissection and preparation.Needle Diameter (Φmm) 0.9 (needle center) Overall Length (mm) 130 As ONE Part Number 2-013-01 Needle Length (mm) 36.9 TGK Part No. 454-50-75-01 Specification Needle exchange type Material Stainless steel (SUS420-J2)
- SANPLATEC Disposable Petri DishIt is a sterilization type disposable petri dish by electron beam irradiation. Electron beam sterilization does not have to worry about residual gas like gas sterilization.Model Number 13395 Trusco Part No. 291-7084 Sterilization Method Electron beam irradiation sterilization Material Polystyrene (PS) Outer Dia. x Height H (Φmm x mm) 90×15 Capacity (mL) 60 Mass (g/piece) 17.2 Mass (g) 172
- AS ONE Aznol Petri DishWith non-slip ribs EOG sterilizedSterilization Method EOG sterilization Material PS (polystyrene) Sterilizing Sterilized Specification With non-slip ribs. EOG sterilized.
- AS ONE Micro SpatulaAs ONE Part Number 2-4791-01 Overall Length (mm) 200 Material Stainless steel (SUS304)from S$16.99Min. 2 days
- SANPLATEC TPX (R) Petri DishMade of TPX resin with excellent chemical resistance, heat resistance, and transparency.Material Polymethylpentene Sterilization Method Autoclave sterilization (121 ℃)from S$29.99Min. 2 days
- NALGENE Color cryobox (9 x 9 rows)Compatible with 1.0-2.0 ml cryovials. The color of the vial holder is visible even when it is in the rack.Dimension (mm) 133×133×51 Number to Stand (row) 9×9from S$32.99Min. 2 days
- AS ONE Styrene Petri DishA petri dish for culturing using a Φ47 mm filter or filter paper.Height (mm) 10 As ONE Part Number 2-127-01 Diameter (Φmm) 52 Sterilization Method EOG sterilization Material PS Sterilizing Sterilized
- SARAYA Cleanliness reagent setEasily check the cleanliness after cleaning! You can easily detect stains such as fat, starch, and protein left on tableware and containers, and residual cleaning ingredients.Dimensions, Width W x Depth D x Height H (mm) 180×35×140 RoHS directive (corresponding to 10 substances) Correspondence Type Setfrom S$48.99Min. 2 days
- AS ONE SpatulaA spatula with one end flat and one end rounded.Material SUS304 (mirror finish)from S$27.99Min. 2 days
- KENIS Sterile petri dishes● A low-cost sterile polystyrene petri dish that is easy to obtain. ● There are anti-slip ribs on the top of the lid, so stacking is possible.Sterilizing Electron beam irradiated Shape With lid Material polystyrene
- KENIS Loop (inoculating rod)● Since the nichrome wire is used, it is possible to sterilize the flame.Material Holder: Brass, Tip: Nichrome wire
- Sugiyamagen Barrier Box 450A container that has passed the rainfall test and drop test (IATA PI 650 compliant) and has excellent water resistance and robustness. It can be used as an outer container for transportation of (UN3373) by putting a "barrier pouch" inside. With cold insulation performance, BRB-1000 can ... Read MoreOuter Dimensions (mm) 290×185×95from S$99.90Min. 2 days
- NARIKA Sterile petri dish (deep type)Since it has been sterilized, it is ideal for bio-experiments. * The size of the sterilized petri dish is the size of the "receiving part".Type Deep Material polystyrene Dimension (mm) Φ90×20from S$8.69Min. 2 days
Filter by categories