All Category

ATP Testing

The contamination level / cleaning level check is a tool that checks the level of contamination of food and the cleaning level of utensils. In addition to being used in food factories, restaurants and school facilities, it is also used for hygiene education. There are various types of reagents and measuring instruments for wiping inspections, kits that can determine the degree of cleaning by color, and ATP and AMP can be measured. Some can be measured underwater by using optional parts, and others can be connected to a personal computer for data management. It is characterized by many products that can be measured quickly and easily, including measuring instruments that can measure speedily in about 10 seconds.
View : Grid List
Filter

23 Item(s)

Set Ascending Direction
  1. ATP Wiping Inspection System Lumitester Smart
    Kikkoman Biochemifa ATP Wiping Inspection System Lumitester Smart
    Easy operation, numerical display of results in 10 seconds. Data management linked with the app is possible. Access anywhere with cloud management. Easy hygiene inspection in 3 steps anytime, anywhere. An essential item to prevent troubles caused by insufficient cleaning. Suitable for food manufa... Read More
    Measuring Time (seconds)  10  As ONE Part Number  2-8524-21  Data Memory  2000 data  Mass (g)  255  Main Unit Dimensions (mm)  65×176×40  RoHS directive (corresponding to 10 substances)  Correspondence  Data Output  RLU(RelativeLightUnit) 
    from S$1,699.00
    Min. 2 days
  2. Wiping Inspection Kit
    ELMEX Wiping Inspection Kit
    After wiping the inspection area, return the wiped cotton ball to the bottle to obtain a 10-fold diluted stock solution. The diluent can be dropped directly onto the medium without using a pipette. It can also be applied to Petri dish agar medium with a cotton ball. * A separate black light (366 ... Read More
    Dimension (mm)  Bottle / Φ21.9 × 93.6  Type  Phosphate buffered saline 10mL / book  Sterilizing  γ-ray sterilized 
    Rating:
    80%
    from S$179.90
    Min. 2 days
  3. Cleanliness reagent set
    SARAYA Cleanliness reagent set
    Easily check the cleanliness after cleaning! You can easily detect stains such as fat, starch, and protein left on tableware and containers, and residual cleaning ingredients.
    Dimensions, Width W x Depth D x Height H (mm)  180×35×140  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Set 
    from S$48.99
    Min. 2 days
  4. Fukitorimaster (Cleaning Class Determination Kit) 200 Pieces
    AR BROWN Fukitorimaster (Cleaning Class Determination Kit) 200 Pieces
    You can easily judge the degree of cleaning by color. Not only visual level judgment but also absorbance measurement is possible (wavelength 562 nm).
    As ONE Part Number  6-8661-01 
    from S$439.90
    Min. 2 days
  5. High magnetic bar
    KENIS High magnetic bar
    Removes foreign matter on the order of microns, such as fine iron powder and SUS abrasion powder, from powders and liquids (normal to high mucus). By installing it in front of the metal detector, it removes micron-scale fine iron powder in advance and reduces the number of operations of the detec... Read More
    Maximum Surface Magnetic Flux Density (T [G])  1.2[12000]  Temperature Rise  Up to 80 ℃  Dimension (mm)  Φ25×100 
    from S$379.90
    Min. 15 days
  6. Airborne fungus sampler
    KENIS Airborne fungus sampler
    A compact and lightweight air sampler that is easy to operate. By using ABS resin for the main body, it is kept inexpensive.
    Waiting time  1/10/20/30/60 minutes  Driving time  3 hours (when fully charged)  Mass (g)  650  Suitable for  90mm petri dish (inner diameter 85mm)  Specification  Cleaning method: Wipe with alcohol  Dimension (mm)  Φ110×165 
    from S$1,999.00
    Min. 7 days
  7. Wipe Check Complete Kit
    AS ONE Wipe Check Complete Kit
    Wipe off the sample, collect it, and use it for microbiological tests. It has good airtightness and there is no need to worry about liquid leakage. We use polyester cotton swabs with a good collection rate of bacteria. Since the tip of the cotton swab of TE-311N and TE-4003-2 bends, it is easy to... Read More
    As ONE Part Number  1-1918-02  Specification  Phosphate buffered saline volume (mL): 1  Size (mm)  Φ12.7×84 
    from S$339.90
    Min. 20 days
  8. Aerial mold sampler
    SIBATA SCIENTIFIC TECHNOLOGY Aerial mold sampler
    ・ It is becoming more important to measure airborne bacteria (bacteria, fungi, molds, etc.) in food factories, schools, hospitals, nursing care facilities, etc. -A collection device for checking how many microorganisms are present in a certain amount of air as environmental monitoring for genera... Read More
    from S$1,999.00
    Min. 6 days
  9. High magnetic force magnet bar
    KENIS High magnetic force magnet bar
    There are M6 tap holes with a depth of 7 mm in the center of both ends of the rod shape. Since it has a waterproof structure, it can be used in liquid. It is used when a large amount of iron powder is mixed. Since it is a double tube type, you can easily remove the attached iron powder etc. just ... Read More
    from S$199.90
    Min. 15 days
  10. Lumitester (luminometer)
    Kikkoman Biochemifa Lumitester (luminometer)
    A luminometer used for food inspection. By using the special reagent "Lucifer series" sold separately, you can easily perform full-scale hygiene tests such as cleanliness test (ATP wiping test) and detection of food poisoning bacteria. It can also be used as a luminometer for biochemica... Read More
    Sample volume (mL)  0.1 (sample tube Φ12 × 55mm)  Dimension (mm)  185 x 110 x 75 (excluding protrusions)  Mass (g)  700 
    from S$9,990.00
    Min. 7 days
  11. Luminometer for ATP Inspection Measurement System Sure Plus
    Hygiena Luminometer for ATP Inspection Measurement System Sure Plus
    The world's best-selling luminometer for ATP inspection and measurement. It is a product with excellent cost performance. * Test reagents are not included with the main unit. Use part number US2020 or part number SUS3000 as the reagent. * This luminometer is exclusively for ATP, and reagents ... Read More
    Interface  (Serial) EIA-232 compatible  Measuring Range  0~9999RLU  Measuring Time (seconds)  15  Measurement resolution  1RLU  measurement sensitivity  1×10-15mol(1fmol=1RLU)  Memory  2000 test  Mass (g)  260 (including batteries)  Operating Temperature / Humidity Range  5 to 40 ° C, 20 to 85% (no condensation)  Dimensions, Width W x Height H x Depth D (mm)  72×191×32  Power Supply  AA batteries x 2  Continuous measurement  At least 2000 tests  RoHS directive (corresponding to 10 substances)  Correspondence  Light Receiving Element  Photodiode 
    Rating:
    100%
    from S$2,599.00
    Min. 2 days
  12. For Rapid Bacterial Test Measurement High-Sensitivity Luminometer EnSURE
    Hygiena For Rapid Bacterial Test Measurement High-Sensitivity Luminometer EnSURE
    EnSURE is an upgraded model that doubles the sensitivity of System SURE PLUS. More suitable for Microsnap measurements. ATP inspection with Supersnap enables inspection with about 10 times higher sensitivity than the standard SystemSURE PLUS / Ultrasnap combination. It is recommended for inspecti... Read More
    Measuring Range  0~9999RLU  Measuring Time (seconds)  15  Memory  2000 data  Mass (g)  260 (including batteries)  Dimensions, Width W x Height H x Depth D (mm)  72×191×32  Power Supply  AA batteries x 2  Light Receiving Element  Photodiode 
    from S$3,599.00
    Min. 2 days
  13. ATP measurement system + clean trace
    3M ATP measurement system + clean trace
    Highly accurate inspection data can be obtained immediately in 3 steps of wiping, reacting, and measuring. Various analyzes can be performed by installing the dedicated software on your PC. It is a touch panel type color display and has excellent operability and visibility.
    Mass (g)  517.83 (main unit only)  Dimension (mm)  88.47×59.27×268.17 
    from S$3,299.00
    Min. 8 days
  14. ATP wipe inspection system (Lumitester) PD-30
    Kikkoman Biochemifa ATP wipe inspection system (Lumitester) PD-30
    The new Lumitester! Anytime, anywhere, anyone, just 10 seconds. You can measure invisible dirt. World's smallest, weighs only 235g (without batteries) "Wipe off, just measure" Not only ATP but also AMP is measured. Wider dirt can be detected. For inspection of pollutants and cleanli... Read More
    Measuring Time (seconds)  10  Automatic Power Off  10 minutes  As ONE Part Number  2-8524-11  Data Memory  2000 data  Mass (g)  235 (without battery)  Dimension (mm)  65×175×32  Temperature Compensation  ON / OFF switching  Data Output  RLU ( Relative Light Unit )  Display  RLU, rank (pass / caution / fail)  Self-diagnosis function  Yes 
    Rating:
    80%
    Discontinued
  15. Luminometer
    AS ONE Luminometer
    Easily and quickly quantify invisible pollution regardless of location. It can be used not only for ATP wiping inspection but also for underwater ATP inspection.
    As ONE Part Number  2-3424-01  Classification of the Hazardous  Non-dangerous goods 
    Discontinued
  16. ATP wipe inspection system (Lumitester) PD-20
    Kikkoman Biochemifa ATP wipe inspection system (Lumitester) PD-20
    Anytime, anywhere, anyone, just 10 seconds. You can measure invisible dirt. World's smallest, weighs only 235g (without batteries) "Wipe off, just measure" Not only ATP but also AMP is measured. Wider dirt can be detected. For inspection of pollutants and cleanliness in food factori... Read More
    Measuring Time (seconds)  10  As ONE Part Number  2-8524-01  Data Memory  2000 data  Mass (g)  235 (without battery)  Dimension (mm)  65×175×32  Data Output  RLU ( Relative Light Unit ) 
    Discontinued
  17. ATP multimeter
    Biocontrol systems ATP multimeter
    Discontinued
  18. Simple cleanliness check (for detecting residual protein) (EC) Procheck EW (all aluminum)
    Nikken Bio Simple cleanliness check (for detecting residual protein) (EC) Procheck EW (all aluminum)
    Safe foods from a clean and hygienic manufacturing environment! For hygiene inspections using protein stains as an index! When it reacts to protein stains, the cotton ball instantly changes from green to turquoise. Anyone can easily manage hygiene because no specialized knowledge or skills are re... Read More
    Storage Environment  (Cool and dark place) 4 ~ 25 ℃  Pharmaceuticals and Medical Devices Act  Quasi-drugs 
    Discontinued
  19. Rapid Escherichia coli group test kit
    AS ONE Rapid Escherichia coli group test kit
    As ONE Part Number  2-2558-01 
    Discontinued
  20. Lucipak for ATP wipe inspection system (Lumitester)
    Kikkoman Biochemifa Lucipak for ATP wipe inspection system (Lumitester)
    Lucipack Pen is an ATP wiping test kit that integrates a cotton swab that wipes ATP from the test object and a reagent. To use, simply wipe the inspection target with a cotton swab, return it to the main body, and react the dirt with the reagent. After that, just set the Lucipack in the measuring... Read More
    Suitable Model  Lumitester PD-20  Storage Temperature (℃)  Refrigerated 2-8 (Do not freeze) 
    Discontinued
  21. Simple cleanliness check (for protein detection) (EC) Pro Check EW
    Nikken Bio Simple cleanliness check (for protein detection) (EC) Pro Check EW
    Safe foods from a clean and hygienic manufacturing environment! For hygiene inspections using protein stains as an index! When it reacts to protein stains, the cotton ball instantly changes from green to turquoise. Anyone can easily manage hygiene because no specialized knowledge or skills are re... Read More
    Storage Temperature Range (℃)  (Cold dark place) 4-25  Type  Single-sided film 
    Discontinued
  22. Pro check
    AS ONE Pro check
    As ONE Part Number  2-8945-01 
    Discontinued
  23. ATP wipe inspection kit
    AS ONE ATP wipe inspection kit
    As ONE Part Number  2-8950-01 
    Discontinued
View : Grid List
Filter

23 Item(s)

Set Ascending Direction