Cell Culture Flasks
- Thermo Fisher Scientific Disposable Erlenmeyer flask with vent filter capMade of thick and durable PETG. It can be used in a shaker or shaker and is recommended for culturing microorganisms and floating cells. You can easily ventilate by loosening the lid. Gamma ray sterilized. Individual packaging.Cap HDPEfrom S$149.90Min. 7 days
- NUNC Easy FlaskThe cap can be opened and closed in just 1/3 turn. Pipettes and cell scrapers reach every corner of the culture surface. The culture surface is treated with NunclonTM Delta and has excellent cell adhesion and proliferation. There are volume scales on both sides of the flask. The two-position type... Read MoreMaterial (Cap) High density polyethylene Material PS Sterilizing Sterilized Sterilization Method gamma raysfrom S$329.90Min. 126 days
- AGC Tissue culture flask (IWAKI)A flask cap with a vent cap that has a high sealing property and uses a structure that seals at the inner circumference and the end of the mouth. Achieves good gas exchange in a blocked state and suppresses contamination. In addition, by adopting a hydrophobic non-woven membrane, there is no infi... Read Morefrom S$159.90Min. 7 days
- SANPLATEC Cell culture flaskExcellent cost merit. A flask for cell culture. By adopting a vent cap, good gas exchange is possible with the lid closed, and contamination can be suppressed. Special surface treatment (plasma treatment) is applied to the cultured surface to make the surface hydrophilic, which enhances cell adhe... Read Morefrom S$259.90Min. 9 days
- FALCON Flask for Tissue Culture (Vent Cap)The gas plasma-treated culture surface provides uniform cell attachment, spread, and proliferation.from S$459.90Min. 13 days
- AGC Vent cap flaskThe flask for tissue culture has a special surface treatment on the culture surface, which provides excellent cell attachment and growth. No special surface treatment is applied to the flask for suspension culture. Cantoneck flasks are easy to pipette because cells are easy to scrape and the inne... Read MoreCap Bentofrom S$389.90Min. 5 days
- FALCON Falcon tissue culture flaskCell culture surface treatment with gas plasma enables uniform growth of cells. Equipped with a 0.2 μm hydrophobic membrane filter for the vent cap, allowing uniform gas exchange while minimizing contamination. In addition, since it is a hydrophobic membrane, there is no worry that the medium ins... Read MoreMaterial Polystyrene (body) Sterilizing Gamma irradiation completedfrom S$399.90Min. 34 days
- AS ONE Culture BottleAs it is a reinforced material that can withstand 120 ° C, it can be sterilized. Since the culture area is larger and the capacity is larger than that of a flask, a large amount of tissue culture seedlings can be grown. It can be stacked and is very convenient to carry. * When sterilizing with an... Read MoreHeat Resistance Temperature (℃) 120 Material PC Material (Cap) TPX (methylpentene resin)from S$69.99Min. 4 days
- Sumiron Filter cap flask for cell cultureThe culture surface is excellent in smoothness, and the field of view at the time of microscopic examination is clear. The design is easy to pipette and cell scraper (polisman) operation. Non-pyrogenic, radiation sterilized.from S$299.90Min. 9 days
- BioLite Bio flaskA series of affordable cell culture products. Surface treated for adherent cells. Pyrogen-free (<0.5 Endotoxin Units / mL) Cell non-toxic, radiation sterilized. Angle type neck shape. There are two types of caps, an air vent type and a plug seal type.Material (Main unit) PS, (Cap) HDPE Sterilizing Sterilized Sterilization Method gamma raysfrom S$139.90Min. 5 days
- FALCON Flask for Tissue Culture (Traditional Type)The culture surface treated with gas plasma realizes uniform cell attachment, spread, and proliferation. Non-pyrogen.Material PS Material (Cap) Polyethylene Sterilizing Sterilized Sterilization Method gamma raysfrom S$399.90Min. 13 days
- Sumiron Cell culture flaskThe culture surface is excellent in smoothness, and the field of view at the time of microscopic examination is clear. The design is easy to pipette and cell scraper (polisman) operation. Non-pyrogenic, radiation sterilized.from S$259.90Min. 9 days
- AS ONE Cell Culture FlaskThe plug seal cap type has an integrated structure and can be used for closed systems, and can also be used for open systems when loosened. The vent cap type has a hydrophobic membrane with a hole diameter of Φ0.2 μm, which enables aseptic gas exchange.from S$399.90Min. 12 days
- CORNING Erlenmeyer flask replacement capReplacement cap made of polypropylene for Corning Erlenmeyer flasks.Sterilizing Already Packaging Individual packagingfrom S$279.90Min. 7 days
- FALCON Falcon Tissue Culture Flask Vent Cap TypeCulture surface treatment with gas plasma enables uniform growth of cells. The vent cap type has a 0.2 μm hydrophobic membrane filter, which enables uniform gas exchange while minimizing contamination. Since it is a hydrophobic membrane, there is no need to worry about the medium inside oozing out.Sterilizing Gamma irradiation completed Type Multi-flask + vent cap type Material Polystyrene (body)from S$489.90Min. 7 days
- Sumitomo Bakelite Floating cell filter cap flaskThe surface of the floating cell culture flask is difficult for cells to adhere to, minimizing cell damage and loss during cell recovery. It is effective when you want to suppress cell adhesion such as hybridoma and lymphocyte culture. LAK Suitable for research on adoptive immunity, gene therapy,... Read MoreType Radiation sterilizedfrom S$299.90Min. 11 days
- Sumitomo Bakelite Adhesive cell filter cap flaskSurface-treated for adhesive cells, it has excellent initial adhesiveness and proliferation of cells. As it is a hydrophobic filter, it does not absorb water. The ventilation filter used for the filter cap flask prevents fungi and bacteria from entering the flask.Type Radiation sterilizedfrom S$299.90Min. 11 days
- CORNING Cell Culture FlaskThe culture surface treatment is optimal for cell adhesion. The ultra-low adhesion surface is a covalently bonded surface of the hydrogel that minimizes cell adhesion, protein adsorption, and cell activation. The lot number is printed, making lot tracing easy. We carry out 100% leak testing.Sterilizing Already Material Clear polystyrene Standard Pyrogene-freefrom S$439.90Min. 34 days
- AGC Double seal cap flaskThe flask for tissue culture has a special surface treatment on the culture surface, which provides excellent cell attachment and growth. No special surface treatment is applied to the flask for suspension culture. Cantoneck flasks are easy to pipette because cells are easy to scrape and the inne... Read MoreCap Double sealfrom S$389.90Min. 5 days
- Bio Medical Science Marine flaskA flask with an air inlet / outlet that is ideal for culturing algae and microorganisms.Opening Diameter (Φmm) (Straw) 9 Mouth Inner Diameter (Φmm) 42 Outer Dia. at the Top (Φmm) 49from S$97.99Min. 8 days
- KENIS Tissue culture flask HydroCellAn ultra-low adhesion cell culture flask. By applying our unique nano-surface design technology, a super-hydrophilic polymer is fixed (covalently bonded) to the surface of the equipment. In addition to being super-hydrophilic, this polymer forms a film of free water. Due to the double effect of &... Read Morefrom S$279.90Min. 11 days
- KENIS Temperature-responsive cell culture vessel RepCellA temperature-responsive cell culture equipment for cell recovery. By providing a "grid wall" on the surface of the container, cells can be easily collected in a single cell / small colony shape. New technology "Grid Wall": Special processing grooves that prevent cell growth a... Read Morefrom S$149.90Min. 11 days
- SANPLATEC iP-TEC Flask-25 (for live transport)Expand life science research! A primary container developed exclusively for live transport of iPS cells. After culturing iPS cells, when they are transported live (live), there is a risk that the cells will come off if the culture solution in the flask undulates. Therefore, by filling the flask w... Read MoreMaterial Cap: PE, Body: Polystyrene Culture Area (cm2) 25 (valid) Capacity (mL) 30 Type Plug sealfrom S$679.90Min. 9 days
- ISOLAB Rubber adapter for filtration flaskPrevents damage to the filtration flask and funnel.from S$19.99Min. 6 days
- Sumitomo Bakelite Flask for culturing floating cellsThe surface of the floating cell culture flask is difficult for cells to adhere to, minimizing cell damage and loss during cell recovery. It is effective when you want to suppress cell adhesion such as hybridoma and lymphocyte culture. LAK Suitable for research on adoptive immunity, gene therapy,... Read MoreType Radiation sterilizedfrom S$279.90Min. 11 days
- CORNING Tissue culture flaskThe gas plasma treated culture surface provides uniform cell attachment, spread and proliferation. Since a large diameter is used, the operability of the pipette is improved. Uses a bag with a tab that can be resealed even after opening. A capacity scale is attached to the side, and a frosted wri... Read MoreMaterial Body: Polystyrene Sterilizing Gamma ray sterilizedfrom S$389.90Min. 11 days
- AS ONE Celline(TM) Cell Cultivation FlaskGas permeable membrane filters allow nutrients and oxygen to be delivered to cells, allowing large numbers of cells to be cultured at one time.Type Floating Material PS (polystyrene) Specification γ-ray sterilizedfrom S$599.90Min. 13 days
- Thermo Fisher Scientific Triple flaskThere are 3 stages of culture space, and the culture area is 3 times larger than that of a conventional 800 ml flask. Nunclon & trade; Delta processing. Gamma ray sterilized. Material: Body / PS, Cap / HDPECapacity (mL) 800 Quantity to Use Optimal: 200mL Culture Area (cm2) 500from S$979.90Min. 7 days
- Sumiron Suspension culture flaskThe culture surface is excellent in smoothness, and the field of view at the time of microscopic examination is clear. The design is easy to pipette and cell scraper (polisman) operation. Non-pyrogenic, radiation sterilized.from S$259.90Min. 9 days
- CORNING PC Erlenmeyer FlaskAn Erlenmeyer flask ideal for shaking culture and storage using a shaker. Made of transparent polycarbonate The raw material of the main body is USP Class VI, which has excellent transparency and strength. It has an embossed scale (± 5%) for accuracy.Packaging Individual packaging Standard RNase / DNase / Pyrogen Free Sterilizing SAL10-6from S$459.90Min. 7 days
- Sumitomo Bakelite Adhesive cell culture flaskAdhesive cell culture flasks are surface-treated for adhesive cells and have excellent initial cell adhesion and proliferation.Type Radiation sterilizedfrom S$279.90Min. 11 days
- CORNING PETG Erlenmeyer flaskMade of high-strength polyethylene terephthalate (PETG) The main body is made of USP Class VI, which has excellent transparency and strength. It has an embossed scale (± 5%) for accuracy. Vent caps can be used in applications that require aseptic gas exchange.Packaging Individual packaging Standard RNase / DNase / Pyrogen Free Sterilizing SAL10-6 Cap Type Vent + capfrom S$399.90Min. 7 days
- Eppendorf Cell Culture FlaskNeck shape for smooth access to the inside of the flask. Efficient air filter technology optimizes gas exchange.Discontinued
- Eppendorf Cell culture flaskConvex Access shape provides easy access to the entire culture area for easier and safer cell processing Efficient air filter technology optimizes gas exchange and protects against contamination Plug seal cap Secure in place to prevent inadvertent closure of the cap Wave-shaped anti-roll cap faci... Read MoreSpecification With filter capDiscontinued