All Category

Inspection Supplies

Inspection-related products include those that examine bacteria and nitrites in water and food, those that examine deterioration, and microorganism culture sheets. Test cups, stamps, and plastic bags with filters are often sterilized or individually packed. There are many easy-to-use items such as a microorganism culture sheet that does not require time for medium adjustment, and a sulfite tester that accurately determines whether nitrite is contained in a minute after soaking in food. In addition, sterilization products can be checked for highly reliable sterilization effects.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 87

Set Ascending Direction
  1. Water Filter Bag
    AS ONE Water Filter Bag
    As ONE Part Number  1-9464-01  Size (mm)  190×300  Expiration Date  3 years  Model Number  TI7000 
    from S$279.90
    Min. 4 days
  2. Sterile Water Sampling Bottle 100ml 100pcs
    Tokyo Glass Kikai (TGK) Sterile Water Sampling Bottle 100ml 100pcs
    For bacterial inspection of tap water, well water, etc.
    Capacity (mL)  100  TGK Part No.  117-80-46-33  Body Diameter (Φmm) x Height H (mm)  38×81  Sterilizing  EOG sterilization  Product Name  For general use  Material  PE  Type  TG2000 
    from S$159.90
    Min. 2 days
  3. Disposable Cell Spreader
    AS ONE Disposable Cell Spreader
    As ONE Part Number  1-3192-01  Material  PS (polystyrene)  Specification  Tip width x total length (mm): 37 x 150  Wire diameter (mm)  Φ4 
    from S$169.90
    Min. 2 days
  4. Disposable Spreader
    AS ONE Disposable Spreader
    It is a disposable platinum loop made of polypropylene. It is gamma-ray sterilized and is packed in bags of 10 each.
    As ONE Part Number  1-4633-11  Specification  1μL  Overall Length (mm)  220  Material  PP (polypropylene) 
    from S$129.90
    Min. 2 days
  5. Mite Allergen Test Kit
    AS ONE Mite Allergen Test Kit
    As ONE Part Number  1-3878-01 
    from S$129.90
    Min. 2 days
  6. Water activity measuring device
    AS ONE Water activity measuring device
    from S$77.99
    Min. 5 days
  7. Tubing Pump Tube Cartridge
    AS ONE Tubing Pump Tube Cartridge
    Tube cartridge for medium dispenser (MDS-100SA) and digital metering tubing pump (DSP-100SA).
    As ONE Part Number  1-5916-12  Specification  Autoclavable  Material  Silicon rubber 
    from S$129.90
    Min. 2 days
  8. Bag Stand
    AS ONE Bag Stand
    As ONE Part Number  2-7264-01  Material  Stainless steel (SUS304) 
    from S$45.99
    Min. 2 days
  9. Anaero Pack Kenki Medium / 3.5L
    Anero Pack Anaero Pack Kenki Medium / 3.5L
    You can easily perform anaerobic culture without water, catalyst, or gas cylinder. A medium-sized (3.5L) jar agent.
    As ONE Part Number  62-3092-02 
    from S$169.90
    Min. 5 days
  10. Sterilie 4 Ounces Container
    Thermo Fisher Scientific Sterilie 4 Ounces Container
    The transparency is high and the contents can be easily checked. A plug seal type screw cap that does not easily leak.
    Type  120ml  As ONE Part Number  2-7424-01 
    from S$199.90
    Min. 4 days
  11. Food Specimen Container
    AS ONE Food Specimen Container
    A dual type screw cap that does not easily leak. The side of the lid and bottom of the main unit is jagged, so you can open and close it while wearing gloves.
    from S$84.99
    Min. 4 days
  12. Platinum Needle Brass Through (Top)
    AS ONE Platinum Needle Brass Through (Top)
    As ONE Part Number  1-1436-01  Overall Length (mm)  255  Model Number  Brass thread (top)  Specification  Holding diameter (mm): Φ0.1 to 1.0 
    from S$34.99
    Min. 2 days
  13. Legionella Test Kit
    AS ONE Legionella Test Kit
    As ONE Part Number  1-7294-11 
    from S$389.90
    Min. 2 days
  14. Bag Stand P Type
    AS ONE Bag Stand P Type
    Material  Stainless steel (SUS304) 
    from S$79.99
    Min. 13 days
  15. For Test Tube Racks and Standard Jars
    Anero Pack For Test Tube Racks and Standard Jars
    Aneropack standard jar test tube rack.
    As ONE Part Number  62-3092-01 
    from S$27.99
    Min. 4 days
  16. Ace test steam sterilization
    FUKUZAWA Ace test steam sterilization
    You can check the highly reliable sterilization effect. Meets USP23 and ISO (11138) sterilization standards. -Can be easily cultivated without the need for aseptic operation.・ The number of spores guaranteed for 2 years is sufficiently maintained. Indicator bacteria-for high-pressure steam steri... Read More
    from S$589.90
    Min. 6 days
  17. Disposable Sample Spreader
    AS ONE Disposable Sample Spreader
    from S$179.90
    Min. 4 days
  18. Square Jar Standard / Thin Common Packing
    Anero Pack Square Jar Standard / Thin Common Packing
    Aneropack Packing for square jars (common to standard and thin).
    As ONE Part Number  62-3092-04 
    from S$12.99
    Min. 4 days
  19. Anaeropack (R) / Co2
    Anero Pack Anaeropack (R) / Co2
    Carbon dioxide gas culture can be easily performed without using gas cylinders or water.
    As ONE Part Number  62-3091-93  Type  For jar 
    from S$68.99
    Min. 2 days
  20. Disposable Loop
    AS ONE Disposable Loop
    from S$249.90
    Min. 13 days
  21. Disposable reaction plate
    NARIKA Disposable reaction plate
    Hole Diameter (mm)  18 
    from S$8.99
    Min. 6 days
  22. Pouch for Petri Dish Standing
    Anero Pack Pouch for Petri Dish Standing
    Petri dish for standing pouch of Aneropack.
    As ONE Part Number  62-3091-98 
    from S$76.99
    Min. 13 days
  23. Anaeropack(R) Anaerobic Pack
    Anero Pack Anaeropack(R) Anaerobic Pack
    Anaerobic spore-forming bacteria (Clostridia) colonies are detected by mixing the sample stock solution and the medium, blocking the air, and culturing.
    As ONE Part Number  3-3431-01 
    from S$289.90
    Min. 4 days
  24. Disposable Reaction Plate
    MARUEMU Disposable Reaction Plate
    Hole Diameter (Φmm)  18  Material  PVC 
    from S$119.90
    Min. 4 days
  25. Legionella Test Kit
    AS ONE Legionella Test Kit
    As ONE Part Number  1-7294-01  Power Cable (m)  Voltage  Input / 7.2V / 2A, Output / DC10V / 1A 
    from S$1,499.00
    Min. 11 days
  26. Square Jar Medium 3.5L
    Anero Pack Square Jar Medium 3.5L
    Airtight container for Aneropack. Holds 15 round petri dishes. Can be stacked in an incubator.
    As ONE Part Number  62-3092-07 
    from S$139.90
    Min. 9 days
  27. Square Jar Standard / Thin Common Lid
    Anero Pack Square Jar Standard / Thin Common Lid
    Aneropack A lid for square jars (common to standard and thin). With fasteners, no packing.
    As ONE Part Number  62-3091-97 
    from S$58.99
    Min. 5 days
  28. Disposable loop
    NARIKA Disposable loop
    A sterilized loop dedicated to the medium. * Because it is made of plastic, it cannot be used for spectrum observation of metal salts.
    Size  10μL  Overall Length (mm)  227  Material  High impact polystyrene 
    from S$4.79
    Min. 2 days
  29. Portable Water Activity Meter
    AS ONE Portable Water Activity Meter
    High-precision portable water activity meter. Lightweight and movable with a battery, it is convenient to carry in places where there is no power supply or in manufacturing sites where there is no measurement space. Just put the sample in the sample cup, set it in the main body and press the star... Read More
    As ONE Part Number  2-5791-01 
    from S$5,899.00
    Min. 9 days
  30. Sterilized stamp bottle 20mL
    Tokyo Glass Kikai (TGK) Sterilized stamp bottle 20mL
    Model-TF4000 For simple measurement of the number of bacteria adhering to the surface. EOG sterilized. -For simple measurement of the number of bacteria adhering to the surface. A combination of EOG sterilized spray and PE bottle. Body-PP / Cap-PE
    TGK Part No.  117-80-45-22  Dimensions, Diameter x Height H (Φmm x mm)Φ  27×50  total amount(mL)  20 
    from S$339.90
    Min. 7 days
  31. Anero Pack / Microaerobic
    MITSUBISHI GAS CHEMICAL Anero Pack / Microaerobic
    As ONE Part Number  6-8667-06  Model Number  A-29  Type  Slightly aerobic (for large jars) 
    from S$179.90
    Min. 4 days
  32. Sterile diluted water 9mL
    Tokyo Glass Kikai (TGK) Sterile diluted water 9mL
    Model-TP2000 High-pressure steam sterilized, phosphate buffer-9 mL, for 10-fold dilution
    TGK Part No.  117-80-46-31  Dimensions, Diameter x Height H (Φmm x mm)Φ  31×67 
    from S$489.90
    Min. 7 days
  33. Stickered Clip for 17L A-58
    Anero Pack Stickered Clip for 17L A-58
    Aneropack pouch bag (small) = Sealed clip for A-58.
    As ONE Part Number  62-3092-05 
    from S$64.99
    Min. 11 days
  34. Gel drying frame
    SANSYO Gel drying frame
    The gel can be dried just by standing overnight. Easy operation by sandwiching the gel between two cellophane sheets. The gel will not warp or crack. No special equipment is required.
    Set Contents  2 sets, 50 cellophane 
    from S$399.90
    Min. 9 days
  35. Conway Water Activity Meter
    SIBATA SCIENTIFIC TECHNOLOGY Conway Water Activity Meter
    Moisture in food consists of bound water bound to proteins, carbohydrates, amino acids, etc. and free water not bound to them, and the increase or decrease of this free water is related to the growth of microorganisms. Water activity is an indicator of how much free water is contained in food. Th... Read More
    Dimensions, Width W x Depth D x Height H (mm)  About 470 × 350 × 110 
    from S$859.90
    Min. 4 days
  36. 300x450x50mm  Blue-green algae remover (10 pieces with net)
    ESCO 300x450x50mm Blue-green algae remover (10 pieces with net)
    Since it is packed in a bag, it can be easily installed and removed. Supports 700L / 1000L of water per sheet (depending on usage conditions). It can be used continuously for 1 year, and can be used 2-3 times only in the season. Removal of blue-green algae in ponds and fountains, water quality pu... Read More
    Esco Part No.  EA119A-4 
    from S$1,399.00
    Min. 6 days
  37. Ace test EO gas sterility
    Tokyo Glass Kikai (TGK) Ace test EO gas sterility
    Conforms to JP, USP23, and ISO (11138) sterility standards. It can be easily cultivated without the need for aseptic operation. The number of spores guaranteed for 18 months is sufficiently maintained.
    from S$559.90
    Min. 7 days
  38. Ace test hydrogen peroxide for low temperature plasma sterility
    Tokyo Glass Kikai (TGK) Ace test hydrogen peroxide for low temperature plasma sterility
    Conforms to JP, USP23, and ISO (11138) sterility standards. It can be easily cultivated without the need for aseptic operation. The number of spores guaranteed for 18 months is sufficiently maintained.
    from S$1,199.00
    Min. 7 days
  39. Anaero Pack Kenki 10% for Drug Sensitivity
    Anero Pack Anaero Pack Kenki 10% for Drug Sensitivity
    Creates an environment with oxygen = 0% and carbon dioxide = 10% in a closed container. Suitable for drug susceptibility testing.
    As ONE Part Number  62-3091-96 
    from S$169.90
    Min. 11 days
  40. Standard unit for Conway water activity meter
    SIBATA SCIENTIFIC TECHNOLOGY Standard unit for Conway water activity meter
    For Conway Water Activity Meter.
    Inner Diameter (Φmm)  (Body) 60  Lid Outer Diameter (Φmm)  77 
    from S$769.90
    Min. 49 days
View : Grid List
Filter

Items 1 - 40 of 87

Set Ascending Direction