All Category

Research Related Supplies / Laboratory Necessities

Research-related supplies and experimental necessities are various necessities that are indispensable for daily use at research sites. In addition to factories, research institutes, and product development sites, they are also used in schools and other educational sites. It is made of various materials such as vinyl, fluorine resin, silicon tube, polypropylene, resin, aluminum, stainless steel funnel, etc. There are a wide range of tools such as silica gel, a desiccant for rust and preservatives, a jack for lifting heavy objects, and a neodymium magnet with the strongest magnetic field.
View : Grid List
Filter

Items 1 - 40 of 12995

Set Ascending Direction
  1. Silicon Tubing
    MonotaRO Silicon Tubing
    Excellent resistance to heat resistance, hot water and chemicals. Autoclave is possible. Maintains elasticity over a wide temperature range of -40 to + 200 ° C. It is translucent and you can see the flow of liquid from the outside. As a fluid tube for general industry. * Do not use for anything o... Read More
    Operating Temperature (℃)  -40~200  Elongation (%)  360  Hardness  50±5A  Material  Silicon rubber  Color  Translucent 
    Rating:
    87%
    from S$0.77
    Min. 2 days
  2. Silicon Tubing
    TIGERS POLYMER Silicon Tubing
    * There may be a description made by ARAM, but there is no doubt that it is made by Tigers Polymer.
    Tensile Strength (MPa)  11.8  Elongation (%)  530  Hardness (Durometer A)  54  Material  Silicon rubber  Color  Translucent 
    Rating:
    91%
    from S$1.39
    Min. 2 days
  3. Vinyl Tubing
    AS ONE Vinyl Tubing
    ※※ Please check the length. It will be a cut product. * Even if you order more than one, it will be delivered as a 1m cut product. As shown in the image of 33153547, it may be a product with printing. Please note that you cannot choose.
    Operating Temperature Range (℃)  -20~60  Length (m)  Material  Soft PVC (vinyl chloride resin) 
    Rating:
    80%
    from S$0.63
    Min. 2 days
  4. PTFE Sheet
    MonotaRO PTFE Sheet
    A PTFE sheet with excellent heat resistance, chemical resistance, acid resistance, alkali resistance, and electrical insulation. You can process it into various shapes to suit various purposes. Various applications such as gaskets, oil sealing, electrical insulation materials, research equipment,... Read More
    Operating Temperature Range (℃)  -180~260  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PTFE  Color  White 
    Rating:
    92%
    from S$22.99
    Min. 2 days
  5. Polypropylene High Speed Funnel
    SANPLATEC Polypropylene High Speed Funnel
    Spiral grooves increase filtration speed. High-speed filtration is possible because the internal spiral rib prevents the filter from sticking. * 210, 240, and 300 mmΦ are screw-in type foot pipes. Convenient for cleaning and storage.
    Material  Polypropylene 
    Rating:
    95%
    from S$1.39
    Min. 2 days
  6. Weighing Paper
    HAKUAI Weighing Paper
    <Pure white imitation> The surface on which the medicine is applied has a glossy and smooth finish, and the back surface has a rough finish to prevent slipping when folded. <Special A imitation> The smooth, pure white imitation is further ironed. <Parapin> A transparent medicine... Read More
    Rating:
    86%
    from S$5.59
    Min. 2 days
  7. Lab Jack
    MonotaRO Lab Jack
    You can adjust the required height by simply turning the handle on the side. It has rubber feet, so it has excellent stability. As it is SUS304, it is resistant to rust. For adjusting the height of physics and chemistry equipment and supplies during research and experiments * Do not use for anyth... Read More
    Allowable Load (kg)  About 10  Material  SUS304 
    Rating:
    83%
    from S$76.99
    Min. 2 days
  8. Lab Stand Head Clamps Square Holder
    AS ONE Lab Stand Head Clamps Square Holder
    With claws, there is a claw at the tip of the screw, which prevents the pillars from spinning and allows stable fixing. For fixing pipes and columns. * Dimensions exclude threads
    Rating:
    100%
    from S$6.39
    Min. 2 days
  9. Microspatula Stainless Steel Made
    3 dia (Shimizu Akira) Microspatula Stainless Steel Made
    Material  SUS304 
    Rating:
    94%
    from S$1.99
    Min. 2 days
  10. Microscope Slide
    Matsunami Glass Ind Microscope Slide
    Abbe Number  Flatness (mm)  Dimension (mm)  26×76 
    Rating:
    94%
    from S$9.89
    Min. 2 days
  11. One Touch Pot
    MonotaRO One Touch Pot
    Antistatic. Compatible with thinner, detergent and flux. You can control the amount used. Prevents the exertion of poisonous gas. The solvent can be dispensed in a fixed amount. * Do not use for anything other than its intended purpose.
    Surface Resistance (Ω)  109~1011  Capacity (mL)  170  Dimension (mm)  53×53×105  Mass (g)  70 
    Rating:
    84%
    from S$19.99
    Min. 2 days
  12. TPX (R) Tube Connector Taper Type Different Diameter Type
    SANPLATEC TPX (R) Tube Connector Taper Type Different Diameter Type
    Has excellent heat resistance, chemical resistance, and durability. The heat resistant temperature is 170 ° C and autoclave sterilization is possible. The transparency is high and it is easy to check the fluid inside.
    Material  PMP (polymethylpentene) 
    Rating:
    88%
    from S$3.99
    Min. 2 days
  13. ARAM Joiner E Type Different Diameter
    ARAM ARAM Joiner E Type Different Diameter
    Aram Joiner is a connector that has a larger inner diameter than general resin connectors and reduces flow rate and pressure loss. Compatible with a wide range of tubes with inner diameters from 4 mm to 16 mm. The material is polypropylene that complies with RoHS and REACH regulations.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  14. Fluoro Rubber Tube
    TIGERS POLYMER Fluoro Rubber Tube
    It has excellent heat resistance, ozone resistance, and weather resistance. The operating temperature is -10 to + 200 ° C. It is widely used in the field of physics and chemistry.
    Operating Temperature Range (℃)  -10~200  Tensile Strength (MPa)  12.1  Elongation (%)  490  Hardness (Durometer A)  71  Color  Black  Material  Fluororubber 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  15. LOK Tube Fittings Male Connectors
    Fujikin LOK Tube Fittings Male Connectors
    Simply insert the tube and tighten the nut for easy connection. For connection with ISO standard / NPT standard
    Material  Stainless steel (ASTMF316)  Type  half Union 
    Rating:
    92%
    from S$14.99
    Min. 2 days
  16. Polyethylene Tube Hose
    AS ONE Polyethylene Tube Hose
    * We do not deliver to private homes (detached houses / apartments). * Please check the length. It will be a cut product.
    Length (m)  Material  LDPE (Low Density Polyethylene) 
    Rating:
    77%
    from S$0.80
    Min. 2 days
  17. PP Tube Connector Taper Y Type
    SANPLATEC PP Tube Connector Taper Y Type
    A resin connector with excellent cost performance. Ideal for connecting tubes. It is durable and can be autoclaved.
    Heat Resistance Temperature (℃)  121  Material  Polypropylene (PP)  Shape  Y type  Suitable Fluid  Hydrochloric acid, phosphoric acid  Operating Temperature Range  -10~121℃ 
    Rating:
    87%
    from S$5.59
    Min. 2 days
  18. Plastic Tray
    AS ONE Plastic Tray
    It is a food hygiene compliant product.
    Heat Resistance Temperature (℃)  90  Color  Light yellowish green  Material  PP (polypropylene) 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  19. Glass Funnel
    AS ONE Glass Funnel
    Material  Borosilicate glass 
    Rating:
    100%
    from S$9.19
    Min. 2 days
  20. Steel Stand Tripod
    MonotaRO Steel Stand Tripod
    The pedestal is heavy and can be used as an experimental stand. As a support for installing and fixing equipment * Do not use for anything other than its intended purpose. * Do not use it for hitting like a hammer.
    Shaft Diameter (Φmm)  10  Material  Prop/steel, base/cast iron 
    Rating:
    75%
    from S$28.99
    Min. 2 days
  21. Roller Clamp
    Keck Roller Clamp
    A tube clamp that can be disassembled. Made of polybutylene terephthalate (PBT), which can be autoclaved and has high durability and chemical resistance. You can tighten or loosen it with your thumb. The special structure suppresses the change in flow rate.
    Material  PBT (polybutylene terephthalate) 
    Rating:
    93%
    from S$6.89
    Min. 2 days
  22. Centrifuge Tube Rack
    MonotaRO Centrifuge Tube Rack
    A rack that can stand 30 15 mL centrifuge tubes and 20 50 mL centrifuge tubes at the same time. Uses impact-resistant polystyrene (HIPS), which is harder to break than polypropylene (PP) For storing centrifuge tubes. * Do not use for any purpose other than its intended purpose.
    Number of Tubes / Cylinders (pieces)  30(15mL)、20(50mL)  Dimensions, Width W x Depth D x Height H (mm)  170×205×55  Material  High impact polystyrene (HIPS) 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  23. Aluminum Lab Jack
    MonotaRO Aluminum Lab Jack
    You can adjust the required height by simply turning the handle on the side. For adjusting the height of physics and chemistry equipment and supplies during research and experiments * Do not use for anything other than its intended purpose.
    Color  Blue 
    Rating:
    88%
    from S$99.90
    Min. 2 days
  24. Hinged Lid Plastic Case (Anti Static)
    AS ONE Hinged Lid Plastic Case (Anti Static)
    Rating:
    85%
    from S$39.99
    Min. 2 days
  25. TPX (R) Check Valve (Check Valve)
    SANPLATEC TPX (R) Check Valve (Check Valve)
    Prevents backflow when piping pressure drops or when switching lines. It flows in only one direction. Of course, it can also be used for airlines.
    Maximum Operating Pressure (MPa)  0.14  Maximum Operating Temperature (℃)  170  Material  PMP  Material (Gasket)  Silicon 
    Rating:
    83%
    from S$43.99
    Min. 2 days
  26. Backflow Prevention Valve
    Kartell Backflow Prevention Valve
    Allowable Pressure (bar)  (Reverse direction) 2 max.  Material  PP (polypropylene) 
    Rating:
    82%
    from S$14.99
    Min. 2 days
  27. Rubber Spatula
    Kanda Rubber Spatula
    Material (Hela)  Silicone rubber  Material (Handle)  Wood 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  28. Diaphragm Type Check Valve
    AS ONE Diaphragm Type Check Valve
    It can be used from air / gas to liquid.
    Rating:
    95%
    from S$64.99
    Min. 2 days
  29. Neoprene Sponge Sheet
    ARAM Neoprene Sponge Sheet
    It has excellent heat resistance, weather resistance, corrosion resistance, flame retardancy, heat insulation, airtightness, and watertightness. The single-sided adhesive type has the back side of the sheet adhesively processed, so it can be cut to the required size and easily attached. * Adhesiv... Read More
    Material  Chloroprene 
    Rating:
    55%
    from S$17.99
    Min. 2 days
  30. Polyurethane Tubing for Medium & Low Pressure
    AS ONE Polyurethane Tubing for Medium & Low Pressure
    A tube for medium and low pressure that uses thermoplastic polyurethane elastomer and has excellent wear resistance, water resistance, and cold resistance. It has excellent oil resistance and weather resistance and high transparency. * Sales are in units of 1m. The list price is the price per 1m.
    Material  PU (polyurethane)  Color  Transparent 
    Rating:
    96%
    from S$2.99
    Min. 2 days
  31. Indicator
    AS ONE Indicator
    Warning label that is recognized around the world Just sticking it on your luggage will be a deterrent to workers, and it will prevent damage troubles. Increase the warning power by using it together with the attached warning label. Detection starts when the adhesive sticker on the back of the ma... Read More
    Rating:
    100%
    from S$16.99
    Min. 2 days
  32. Joiner (E type different diameter type)
    ARAM Joiner (E type different diameter type)
    Convenient for connecting tubes with different diameters. This connector has a larger inner diameter than general resin connectors and reduces flow rate and pressure loss.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PP 
    Rating:
    20%
    from S$12.99
    Min. 2 days
  33. Metal plate
    KENIS Metal plate
    Rating:
    95%
    from S$12.99
    Min. 2 days
  34. Enamel Washbasin
    Noda Horo Enamel Washbasin
    Rating:
    96%
    from S$31.99
    Min. 2 days
  35. Glass Funnel
    KENIS Glass Funnel
    Material  Borosilicate glass 
    from S$8.99
    Min. 2 days
  36. Preparation Box Transparent Lid
    Tokyo Glass Kikai (TGK) Preparation Box Transparent Lid
    Specification  PS with transparent lid 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  37. Auto Dry Desiccator
    AS ONE Auto Dry Desiccator
    Equipped with a dry unit of the solid polymer electrolyte membrane type, the humidity inside the refrigerator is continuously removed by electrolysis, so stable dehumidification is possible. The energy-saving design consumes 3 watts (about 440 yen / year), which is economical. Since the dehumidif... Read More
    Effective membrane area of dehumidifying element (mm)  30×30  Power Consumption (W)  3W  Power Input (V)  AC100 50/60Hz  Power Cable  Cord with 2P plug 2m  Type  For low humidity  Shelf Spacing (mm)  One bottom 50mm, other 30mm  Material (Main Unit)  Transparent PMMA (acrylic resin)  Humidity setting range (% RH)  ~25 
    from S$749.90
    Min. 2 days
  38. Lab Clip
    Tsubame Bussan Lab Clip
    Wire Diameter Φ(mm)  As ONE Part Number  3-6075-01  Overall Length (mm)  60  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  39. Check valve SB
    SANSYO Check valve SB
    Check valve for air and liquid. Working pressure range 10-100kPa. Opening pressure 10 kPa or more.
    Overall Length (mm)  35  Main Unit Dimensions (mm)  Φ13×17 
    Rating:
    30%
    from S$11.99
    Min. 2 days
  40. Small Vacuum Desiccator
    AS ONE Small Vacuum Desiccator
    Allowable vacuum (Pa)  About 133  Material (Gasket)  Silicon rubber  Material (Main Unit)  Transparent PMMA (acrylic resin) 
    from S$269.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 12995

Set Ascending Direction