All Category

Testing Machines

In the field of product research and manufacturing, multiple testing machines are used. One example is an ozone generator. By combining the oxygen flow rate and the current value, the amount of ozone generated can be adjusted. With a digital flow meter installed, it can maintain a flow rate of 1 to 10 liters per minute and can be used in a wide range. In addition to deodorization and sterilization in laboratories and factories, it can also be used for cleaning precision parts. The small heat press machine can heat and compress various materials and form them. It can be used when creating product samples such as resin sheets.
View : Grid List
Filter

Items 1 - 40 of 75

Set Ascending Direction
  1. Air Leakage Tester (Ultrasonic)
    AS ONE Air Leakage Tester (Ultrasonic)
    You can check for air leaks with ultrasonic waves. It can be used for airtightness tests such as windows, discharge detection for transformers, vacuum leak detection for valves, bearing diagnosis, etc. The air leak level can be confirmed by the strength of the buzzer sound and the 10-step bar gra... Read More
    Measuring Range  20~100KHz  Mass (g)  260  As ONE Part Number  4-374-01  Dimension (mm)  70×28×255  Power Supply  9V battery x 1 (sold separately) 
    from S$599.90
    Min. 2 days
  2. Pencil scratch testing machine
    SANSYO Pencil scratch testing machine
    Manufactured based on JIS K-5600, it measures the hardness and adhesion strength of the coating film by the hardness of the pencil, which is scratched when scratching paint, varnish, etc. with a pencil kept at a load of 750 g and an angle of 45 degrees. is.
    Outer Dimensions, Width W x Depth D x Height H (mm)  About 150 × 80 × 65 
    from S$1,299.00
    Min. 2 days
  3. Nickel ignition wire for calorimeter
    Itoh Seisakusho Nickel ignition wire for calorimeter
    ● Nickel ignition wire used for calorimeter.
    Included Accessories  Pure nickel wire  Dimension (mm)  Φ0.1×120 
    from S$58.99
    Min. 5 days
  4. Air Leakage Tester (Ultrasonic)
    AS ONE Air Leakage Tester (Ultrasonic)
    You can check for air leaks with ultrasonic waves. It can be used for airtightness tests such as windows, discharge detection for transformers, vacuum leak detection for valves, bearing diagnosis, etc. The air leak level can be confirmed by the strength of the buzzer sound and the 10-step bar gra... Read More
    Mass (g)  122  As ONE Part Number  4-374-02  Dimension (mm)  50×26×146  Power Supply  9V battery x 1 (sold separately)  Specification  Occurrence frequency: 40KHz 
    from S$179.90
    Min. 2 days
  5. Light Guide for LED Light Source
    HAYASHI WATCH-WORKS Light Guide for LED Light Source
    You can use your existing light guide as it is, and realize energy saving and long life. A natural heat dissipation design (fanless), silent type LED light source suitable for devices that are sensitive to dust and vibration.
    from S$89.99
    Min. 13 days
  6. Calorie peel paper
    Itoh Seisakusho Calorie peel paper
    Dimension (mm)  70×70  Material  Pure goose parchment (3600cal / g) 
    from S$56.99
    Min. 4 days
  7. Grind Gauge Scraper (Grain Size Gauge)
    DAI-ICHI SOKUHAN WORKS Grind Gauge Scraper (Grain Size Gauge)
    The part numbers for the following order codes have been changed. 40552804:TPX Tube Φ0.2×Φ0.4(±0.05) Natural→TPXTUBE-02×04 40552838:TPX Tube Φ0.5×Φ0.9(±0.1) Natural→TPXTUBE-05×09 40552874:TPX Tube Φ0. 9×Φ1.5(±0.12) Natural→TPXTUBE-09×15 40552813:TPX tube Φ0.3×Φ0.6(±0.06) Natural→TPXTUBE-03×06... Read More
    Mass (g)  150  As ONE Part Number  3-959-11  Dimension (mm)  92×40×6  Material  SKS3 (tool steel)  Type  scraper 
    from S$649.90
    Min. 66 days
  8. Grind gauge
    SANSYO Grind gauge
    Convenient for measuring particle size of paints, inks, chemicals, etc. JIS K 5600 compliant. .. To use, simply hang the sample on two lines and slide it on the line at a constant speed with the attached scraper blade. Since the gradient of the two lines is uniformly polished from 0 to 100 μm, re... Read More
    Dimensions, Width W x Depth D x Height H (mm)  165×35×13  Mass (g)  620  Material  Stainless steel 
    from S$1,999.00
    Min. 8 days
  9. Ball for softening point tester (Chrome ball 3/8) 10 pieces
    KENIS Ball for softening point tester (Chrome ball 3/8) 10 pieces
    from S$4.59
    Min. 4 days
  10. Asphalt Site Permeability Tester Road Association Type
    Myzox Asphalt Site Permeability Tester Road Association Type
    Suitable for pavement with a structure that allows rainwater to smoothly penetrate under the road surface, such as drainage pavement and permeable pavement. 600mm from the bottom of the tester body to the 500cc line where the test starts. Permeability test of asphalt pavement
    Myzox Code  217764  Specification  Road association type 
    from S$2,299.00
    Min. 5 days
  11. Grind Gauge (Grain Size Gauge)
    DAI-ICHI SOKUHAN WORKS Grind Gauge (Grain Size Gauge)
    This is a gauge that easily measures the size of the tissue grains of powder-kneaded products such as inks, paints, and cosmetics. Since the lapping process is performed manually after grinding, the gauge surface is very smooth and there is little variation in judgment.
    Dimension (mm)  240×88×25  Mass (g)  4000  Type  Grain gauge (double groove)  Applicable Standard  JIS-K5600-2-5  Material  SUS440C / SKSS (tool steel) 
    from S$3,899.00
    Min. 11 days
  12. Nichrome wire (2 types) (for hydrocalorimeter WH-B)
    NARIKA Nichrome wire (2 types) (for hydrocalorimeter WH-B)
    from S$34.99
    Min. 6 days
  13. Beaker 800CC for softening point tester
    KENIS Beaker 800CC for softening point tester
    from S$129.90
    Min. 18 days
  14. Kjeldahl nitrogen cracker
    SANSYO Kjeldahl nitrogen cracker
    The standard type can hang 200 ml or 300 ml of Kjeldahl flask by changing the exhaust stack. The high power (3 hooks) type has twice the heater capacity of the 6 hooks, so the disassembly time can be shortened. In addition, the heater is surrounded by a heat insulating block to improve thermal ef... Read More
    Power Consumption (W)  1200(400×3)  Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)  570 × 220 × 240mm (excluding arm)  Power Input (V)  AC100  Included Accessories  Exhaust tube arm x 2  Hole Diameter (Φmm)  Heater part: 90  Material (Main Unit)  Ponde steel sheet  Material (Top Plate)  Stainless steel sheet 
    from S$1,499.00
    Min. 6 days
  15. Infrared Polarizer Wire Grid
    ST Japan Infrared Polarizer Wire Grid
    It is a high quality infrared polarizer with excellent throughput. Made of KRS-5, it covers a wide range of wavelengths. It can be used in combination with various FT-IR accessories.
    As ONE Part Number  3-229-01  Dimension (mm)  50×18.5×77  Material  KRS-5  Diameter (mm)  Φ35 (effective diameter Φ25) 
    from S$6,999.00
    Min. 36 days
  16. Shoulder ring for softening point tester
    KENIS Shoulder ring for softening point tester
    from S$33.99
    Min. 4 days
  17. Kjeldahl nitrogen cracker
    SANSYO Kjeldahl nitrogen cracker
    Six Kjeldahl flasks 200 ml or 300 ml can be hung by changing the exhaust stack. Since the input adjuster is attached individually, the heater output can be controlled at 20 to 100%. The output of unused heaters can be turned off. With earth leakage breaker.
    Power Consumption (W)  1200(200×6)  Power Input (V)  AC100  Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)  840 x 250 x 200 (excluding arm) 
    from S$1,699.00
    Min. 6 days
  18. Kjeldahl nitrogen cracker
    SANSYO Kjeldahl nitrogen cracker
    This type is used in the draft. No exhaust stack required. Since the input adjuster is attached individually, the heater output can be controlled at 20 to 100%. The output of unused heaters can be turned off. With earth leakage breaker (15A).
    Power Consumption (W)  1200(200×6)  Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)  840 × 250 × 200mm (excluding arm)  Power Input (V)  AC100  Material (Main Unit)  Bonde steel plate  Hole Diameter (Φmm)  Heater: 80  Material (Top Plate)  Stainless steel sheet 
    from S$1,999.00
    Min. 6 days
  19. Tensile adhesion tester
    SANKO ELECTRONIC LABOLATORY Tensile adhesion tester
    Mass (kg)  1.4  Diameter x Length (Φmm x mm)  90×175  RoHS directive (corresponding to 10 substances)  Correspondence  Measuring Accuracy  ±10% 
    from S$2,499.00
    Min. 4 days
  20. Sansho Melting Point Measuring Instrument
    SANSYO Sansho Melting Point Measuring Instrument
    Place the sample in the observation part of the hot plate and cover it with the cover glass for measurement. .. made in Japan. Easy-to-read digital temperature display. .. The temperature rise rate of the aluminum block can be set arbitrarily (1 to 10 ° C / min, in 0.1 ° C increments). .. Since t... Read More
    Included Accessories  Cover glass 18 × 18 (100 sheets)  Measuring Accuracy  About ± 0.3 ℃ (at + 100 ℃)  Magnification  Loupe: 5 times  Power Supply  AC100V50/60Hz  Lighting Device  LED light  Mass (kg)  About 1.4  Resolution (℃)  0.1 
    from S$3,799.00
    Min. 5 days
  21. iTrack(R) Pipette Tracking System
    MAESTROGEN iTrack(R) Pipette Tracking System
    Automatic tracking and recording of samples and solution dripping steps on well plates is possible. You can see which sample and solution was dropped into which well by displaying the dropping step by color and number on the tablet display.
    As ONE Part Number  3-5858-01  Type  TK-01 
    from S$2,899.00
    Min. 27 days
  22. Vertical membrane permeation experimental device  Optional product for 8 mL cell  Vertical 8 mL cell
    AS ONE Vertical membrane permeation experimental device Optional product for 8 mL cell Vertical 8 mL cell
    As ONE Part Number  4-2349-11  Specification  Cell membrane area: 1.7 cm2 
    from S$649.90
    Min. 36 days
  23. With bolt slider cord
    Yamabishi Denki With bolt slider cord
    Since no semiconductor is used, there is no noise. The voltage of the appointment table can be continuously changed and output. (Sliding autotransformer)
    from S$259.90
    Min. 7 days
  24. Simple waterproof tester
    AS ONE Simple waterproof tester
    This is a tester that uses an oscillating tube to sprinkle water and evaluate waterproof performance on a desktop. You can easily evaluate the protection class level equivalent to IPX3 or IPX4. It can be operated simply by connecting with tap water, and the flow rate can be adjusted as it is equi... Read More
    As ONE Part Number  4-4559-02 
    from S$8,999.00
    Min. 5 days
  25. Basic drop tester
    AS ONE Basic drop tester
    This is a testing machine that holds a sample in the chuck and allows it to drop naturally from a set height and angle. The height and angle are marked with scales for excellent reproducibility. It can be dropped from 3 edges and 6 faces. Durability, strength, etc. can be visually evaluated.
    As ONE Part Number  4-4555-01 
    from S$3,899.00
    Min. 5 days
  26. Simple weather resistance tester UV KTS series
    AS ONE Simple weather resistance tester UV KTS series
    It is a testing machine equipped with four fluorescent lamps and irradiating UV-B ultraviolet rays. Weather resistance can be easily evaluated using UV light. Equipped with an energization time accumulator, you can see the total irradiation time at a glance. Since it is equipped with a door switc... Read More
    As ONE Part Number  4-4561-02 
    from S$5,399.00
    Min. 5 days
  27. SKN-6R glass exhaust tube 200 × 6 type
    SANSYO SKN-6R glass exhaust tube 200 × 6 type
    Outer Diameter x Length L (Φmm x mm)  60×945  Nozzle Outer Diameter (Φmm)  10  Hole Diameter (Φmm)  31 
    from S$389.90
    Min. 6 days
  28. SKN-3R glass exhaust tube 300 × 3 type
    SANSYO SKN-3R glass exhaust tube 300 × 3 type
    Outer Diameter x Length L (Φmm x mm)  60×640  Nozzle Outer Diameter (Φmm)  10  Hole Diameter (Φmm)  34 
    from S$279.90
    Min. 6 days
  29. Ring guide for softening point tester
    Itoh Seisakusho Ring guide for softening point tester
    from S$86.99
    Min. 4 days
  30. For swing rotor TX-150
    SANSYO For swing rotor TX-150
    Quantity  Four 
    from S$1,099.00
    Min. 9 days
  31. Four-sided applicator
    SANSYO Four-sided applicator
    The paint can be applied evenly. .. Since different gaps are polished on the four sides of the top, bottom, front and back of the mass, it is possible to create four painted surfaces with one unit.
    Coating Thickness  30・60・90・120μm  Material  Stainless steel 
    from S$2,299.00
    Min. 8 days
  32. Nebulizer (desktop type)
    AS ONE Nebulizer (desktop type)
    Material  Brass (nickel plated) 
    from S$339.90
    Min. 5 days
  33. KPI vacuum centrifugal concentrator
    SANSYO KPI vacuum centrifugal concentrator
    By adopting the wide coupling method, it has good rotational response with the rotor and does not decouple (patented). The drive unit and rotor chamber are completely separated and have a structure that prevents vacuum leakage. With brake function.
    Mass (kg)  10  Heater (W)  100  suction hole outer diameter (mm)  13  Rotational Speed (min -1 [rpm])  2000  Outer Dimensions, Width W x Depth D x Height H (mm)  200×250×245  Power Supply  AC100V 50/60Hz 1.4A  Temperature Range (℃)  Room temperature to 60 (digital display)  chamber size (mm)  Φ161×H94 
    from S$6,499.00
    Min. 9 days
  34. Ultrasonic tightening tester
    TOHNICHI Mfg Ultrasonic tightening tester
    It is non-destructive and can evaluate the change over time of the bolt shaft.
    Suitable Size (mm)  (Bolt length) 50-9000  Power Supply  AC85~130V、AC185~265V(50/60Hz)、DC12V  Screen specifications  Color TFT6.4 type 640 × 480 dots  Body dimensions (H x W x D) (mm)  160×246×60  Applicable bolt diameter  Φ6 or more  Mass of Main Unit (kg)  1.2  Measuring Range (mm)  5-10000 (steel)  Frequency (MHz)  0.5~15  Operating Temperature Range (℃)  0~45  Resolution  5ns 
    from S$38,990.00
    Min. 64 days
  35. Vertical membrane permeation experimental device  Optional product for 8 mL cell  Vertical palm cell  Rotor for 8 mL cell
    AS ONE Vertical membrane permeation experimental device Optional product for 8 mL cell Vertical palm cell Rotor for 8 mL cell
    As ONE Part Number  4-2349-17  Capacity (mL)  Vertical palm cell Rotor for 8 cells 
    from S$16.99
    Min. 13 days
  36. Simple weather resistance tester UV KTS series
    AS ONE Simple weather resistance tester UV KTS series
    It is a testing machine equipped with four fluorescent lamps and irradiating UV-A ultraviolet rays. Weather resistance can be easily evaluated using UV light. Equipped with an energization time accumulator, you can see the total irradiation time at a glance. Since it is equipped with a door switc... Read More
    As ONE Part Number  4-4561-01 
    from S$4,799.00
    Min. 5 days
  37. Kjeldahl nitrogen cracker
    SANSYO Kjeldahl nitrogen cracker
    This type is used in the draft. No exhaust stack required. The high power (3 hooks) type has twice the heater capacity of the 6 hooks, so the disassembly time can be shortened. In addition, the heater is surrounded by a heat insulating block to improve thermal efficiency and safety. Since the inp... Read More
    Power Consumption (W)  1200(400×3)  Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)  570 × 220 × 240mm (excluding arm)  Power Input (V)  AC100  Hole Diameter (Φmm)  Heater part: 90  Material (Main Unit)  Ponde steel sheet  Material (Top Plate)  Stainless steel sheet 
    from S$1,599.00
    Min. 6 days
  38. SKN-6R glass exhaust cylinder 300 × 6 type
    SANSYO SKN-6R glass exhaust cylinder 300 × 6 type
    Hole Diameter (Φmm)  34  Nozzle Outer Diameter (Φmm)  10  Outer Diameter x Length L (Φmm x mm)  60×945 
    from S$389.90
    Min. 6 days
  39. Water calorimeter
    NARIKA Water calorimeter
    Conventional hydrocalorimeters often use heat insulating materials, so it was not possible to see the inside. However, this product uses a transparent plastic double insulation structure, so you can easily observe the inside. In addition, because it has a function to prevent empty heating, you ca... Read More
    Capacity (mL)  About 800  Included Accessories  Alcohol thermometer (0-50 ℃, scale 1 ℃)  Lid size (mm)  Approx. 180 x 15 (with stirring rod)  Dimension (mm)  [Apparatus] Approx.Φ190 × 210 
    from S$979.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 75

Set Ascending Direction