All Category

Spray Bottles

View : Grid List
Filter

Items 1 - 40 of 82

Set Ascending Direction
  1. Professional spray
    SANSYO Professional spray
    The amount of spray can be adjusted by turning the nozzle at the tip. It is a robust construction that can withstand more than 50,000 sprays. Spray angle 0-60 °.
    Material  PP / PE / SUS / PA, O-ring: NBR  Capacity (mL)  500  Hole Diameter (Φmm)  0.4 
    from S$12.99
    Min. 6 days
  2. ESD Spray Bottle CE / CF Series
    AS ONE ESD Spray Bottle CE / CF Series
    Since it is hard to be charged, it can be used near objects that are sensitive to static electricity. Since it is kneaded with an antistatic agent, it does not affect the antistatic property even if the surface gets wet.
    from S$29.99
    Min. 4 days
  3. Canyon Spray
    KENIS Canyon Spray
    You can adjust the spray from fine mist to jet injection by turning the tip nozzle a little. Since the bottle part is conical, it has a shape that does not easily fall over.
    Bottom Diameter (mm)  112  Capacity (mL)  500  Overall Height (mm)  220  Material  Bottle / PE, Head / PP 
    from S$17.99
    Min. 4 days
  4. Spray Bottle
    KOKUGO Spray Bottle
    The outlet can be switched between direct and spray.
    from S$7.99
    Min. 17 days
  5. Spray bottle
    KOKUGO Spray bottle
    The outlet can be switched between direct and mist.
    from S$6.49
    Min. 17 days
  6. Capped Bottle
    TRUSCO Capped Bottle
    A highly versatile narrow-mouthed PE container. *Liquids containing hypochlorous acid cannot be used. *Do not use with liquids of 40°C or higher. *Store at a temperature of 5°C to 40°C.
    Material  Polyethylene (PE) 
    Rating:
    60%
    from S$3.59
    Min. 2 days
  7. PP Spray Vial
    MARUEMU PP Spray Vial
    Rating:
    90%
    from S$77.99
    Min. 2 days
  8. Spray Bottle
    MARUEMU Spray Bottle
    Rating:
    100%
    from S$55.99
    Min. 2 days
  9. Spray Bottle
    AS ONE Spray Bottle
    Material  PE (polyethylene) 
    Rating:
    93%
    from S$3.29
    Min. 2 days
  10. Spray Vial
    MARUEMU Spray Vial
    Color  Brown 
    Rating:
    80%
    from S$109.90
    Min. 2 days
  11. Spray Vial
    MARUEMU Spray Vial
    Rating:
    100%
    from S$99.90
    Min. 2 days
  12. Small Home Trigger Spray
    AS ONE Small Home Trigger Spray
    Rating:
    100%
    from S$7.69
    Min. 2 days
  13. Turkey Mini Spray Bottle
    SANSYO Turkey Mini Spray Bottle
    You can spray the liquid in the form of a spray. Comes with a cover cap that is convenient to carry. * The total height is the size with the cover cap attached.
    from S$389.90
    Min. 2 days
  14. spray
    Nihon Medical Science spray
    ● By rotating the tip nozzle, it is possible to adjust from direct injection to spraying. * The color of the nozzle may change.
    Material  Bottle / PE 
    from S$5.89
    Min. 2 days
  15. Z-155-C094-1-060 (90-0) Exposure 115mm
    TAKEMOTO Z-155-C094-1-060 (90-0) Exposure 115mm
    It has a simple design and is used in a wide range of applications.
    Length (mm)  28  Trusco Part No.  819-9682  Mass (g)  Height (mm)  162  Width (mm)  28  Name  Spray (with cap) 
    from S$3.09
    Min. 3 days
  16. Double ball spray
    KOKUGO Double ball spray
    For medical physics and chemistry experiments The operation of soft natural rubber balls and rubber bags makes it easy to supply air.
    from S$29.99
    Min. 4 days
  17. Canyon Sprays
    KENIS Canyon Sprays
    You can adjust the spray from fine mist to jet injection by turning the tip nozzle a little. It can be sprayed sideways or upside down, and the last drop can be used up.
    Capacity (mL)  500  Dimension (mm)  75×112×236  Material  Bottle / PE, Head / PP 
    from S$19.99
    Min. 2 days
  18. Trigger Sprayer with Filter (without Bottle)
    AS ONE Trigger Sprayer with Filter (without Bottle)
    It is possible to switch between direct shooting and fog shooting. Since it has a filter, it is difficult to suck in dust. It can be sprayed upside down.
    As ONE Part Number  1-3794-03  Discharge Amount  About 1.1mL / time 
    from S$12.99
    Min. 4 days
  19. Reverse valve spray
    KOKUGO Reverse valve spray
    The rubber ball integrally molded with natural rubber enables safe and reliable air supply.
    from S$29.99
    Min. 4 days
  20. Spray Bottle / Black 100mL
    Hassuidojyo Spray Bottle / Black 100mL
    Black spray bottle with light blocking effect. Push-type spray that is convenient to carry. Spray bottle / Plastic container / Plastic bottle / 100ml / Finger spray / Spray bottle / Mist / For storage and storage of liquids * Please check by performing a filling and content test.
    Capacity (mL)  100  Height (mm)  154  Mouth Inner Diameter (Φmm)  17  Mass (g)  23  Length (mm)  40  Width (mm)  40  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  HDPE 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  21. Spray Bottle / Translucent 500mL
    Hassuidojyo Spray Bottle / Translucent 500mL
    A trigger nozzle with a stopper function to prevent erroneous burial. Spray bottle / Plastic container / Plastic bottle / 500ml / Trigger spray / Spray bottle / Mist For storage and storage of liquids * Please check by performing a filling and content test.
    Mouth Inner Diameter (Φmm)  20  Height (mm)  254  Capacity (mL)  500  Mass (g)  57  Width (mm)  63  Length (mm)  63  RoHS directive (corresponding to 10 substances)  Correspondence  Material  HDPE  Color  Milky white (translucent) 
    from S$3.89
    Min. 2 days
  22. Refill Spray Pump Container (1L)
    Artec Refill Spray Pump Container (1L)
    1L large capacity Spray pump container
    Capacity (mL)  1000  Dimension (mm)  140×80×300  Material  Container body / straw: PE, nozzle: PP 
    from S$7.69
    Min. 2 days
  23. Spray Container Square Type 500ml
    Artec Spray Container Square Type 500ml
    Square container with a sense of stability
    Dimension (mm)  140×58×195  Capacity (mL)  500  Material  Container body / straw: PE, nozzle: PP 
    from S$5.99
    Min. 2 days
  24. Trigger Spray Bottle
    KENIS Trigger Spray Bottle
    A bottle with a spray, ideal for spraying hand sanitizers, etc. The spray is a trigger type that does not make your hands tired. The spray has a lock mechanism, so it is safe to carry and store.
    Mouth Inner Diameter (Φmm)  17 
    from S$4.39
    Min. 2 days
  25. Dispenser Pump Bottle
    SANPLATEC Dispenser Pump Bottle
    A certain amount of liquid comes out with one push. It cannot be used for alcohol.
    Material  (Bottle): Pet (Head): Polypropylene (PP) 
    Rating:
    73%
    from S$5.89
    Min. 2 days
  26. Spray Bottle
    KENIS Spray Bottle
    A bottle with a spray, ideal for spraying hand sanitizers, etc. The spray comes with a cap, so it is safe to carry and store.
    Capacity (mL)  100  Mouth Inner Diameter (Φmm)  17  Dimension (mm)  Φ39×143 
    from S$29.99
    Min. 2 days
  27. PET bottle (spray type)
    GA (Green Ace) PET bottle (spray type)
    It is a multi-type spray bottle that can be used for multiple purposes, a transparent type made of PET. *Numbers are approximate and subject to tolerance. *Please do not put anything that is highly volatile.
    Mouth Inner Diameter (Φmm)  17  Heat Resistance Temperature (℃)  40  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PET 
    from S$5.39
    Min. 4 days
  28. Double-Action Trigger Spray Bottle Mercury 1L MCWS Series
    EIHO Shipping Double-Action Trigger Spray Bottle Mercury 1L MCWS Series
    It is a double action trigger that can inject when the trigger is grasped and when it is released. A 360 ° injection pump that can inject even at an angle or upside down. It has slits and scales that show the amount of liquid at a glance. The injection can be adjusted from mist to straight by tur... Read More
    Liquid volume (L)  (Max) +0.8  Capacity (L)  Main Unit Size (mm)  103×130×337  Operating pH Range  6~8  Material  Spray gun part / PP, bottle part / HDPE 
    from S$39.99
    Min. 8 days
  29. Double-Action Trigger Spray Bottle Mercury 0.5L MCWS Series
    EIHO Shipping Double-Action Trigger Spray Bottle Mercury 0.5L MCWS Series
    It is a double action trigger that can inject when the trigger is grasped and when it is released. A 360 ° injection pump that can inject even at an angle or upside down. It has slits and scales that show the amount of liquid at a glance. The injection can be adjusted from mist to straight by tur... Read More
    Liquid volume (L)  (Max) +0.4  Capacity (L)  0.5  Operating pH Range  6~8  Main Unit Size (mm)  89×120×275  Material  Spray gun part / PP, bottle part / HDPE 
    from S$33.99
    Min. 9 days
  30. Upside Down Bottle Spray 450mL
    AS ONE Upside Down Bottle Spray 450mL
    Spraying is possible even if the main body is turned upside down. The fog can be adjusted by turning the nozzle cap.
    As ONE Part Number  4-2023-01  Capacity (mL)  450  Material  PP 
    from S$11.99
    Min. 2 days
  31. New monocyte spray
    KOKUGO New monocyte spray
    The rubber ball integrally molded with natural rubber enables safe and reliable air supply.
    from S$38.99
    Min. 4 days
  32. Bottle with Nozzle Pump
    KENIS Bottle with Nozzle Pump
    A bottle with an injection pump, ideal as a refill container for hand sanitizers, etc. When disposing, it can be folded to make it smaller.
    Mouth Inner Diameter (Φmm)  22.5 
    from S$6.69
    Min. 2 days
  33. Spray Bottle / Black 500mL
    Hassuidojyo Spray Bottle / Black 500mL
    Black spray bottle with light blocking effect. The trigger spray has a stopper function to prevent erroneous mounding. To prevent liquid leakage, the bottle cap screw is anti-rotated. Plastic container / Plastic bottle / Shading container / Shading bottle / 500ml / Spray bottle / Mist / For stora... Read More
    Mouth Inner Diameter (Φmm)  18  Height (mm)  245  Capacity (mL)  500  Width (mm)  65  Length (mm)  65  Mass (g)  72  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  HDPE 
    Rating:
    60%
    from S$5.99
    Min. 2 days
  34. Trigger PE Bottle
    BOLL Trigger PE Bottle
    * Please do not put anything with high volatility.
    Material  Polyethylene (PE) 
    Rating:
    64%
    from S$4.39
    Min. 2 days
  35. Spray Container 100ml Black
    Artec Spray Container 100ml Black
    For subdivision of alcohol! Shading type * No drug is included.
    Capacity (mL)  100  Set Contents  Body x 1  Packaging  In PP bag  Material  PP  Dimension (mm)  Φ38×114 
    Rating:
    100%
    from S$2.29
    Min. 2 days
  36. Screw cap bottle  White  10mL
    Hassuidojyo Screw cap bottle White 10mL
    A squeeze mini bottle made of polyethylene. It is convenient to attach the cap to the bottle and at the same time attach the perforated stopper to the bottle. A perforated plug is preset inside the cap, and this container can omit the process that normally takes time to install the perforated plu... Read More
    Capacity (mL)  10  Body Diameter (Φmm)  18.8  Height (mm)  56.8  Mouth Inner Diameter (Φmm)  6.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PE  Color  White 
    from S$17.99
    Min. 10 days
  37. Spray Bottle / White 50mL
    Hassuidojyo Spray Bottle / White 50mL
    Push-type spray that is convenient to carry. Spray bottle / Plastic container / Plastic bottle / 50ml / Finger spray / Spray bottle / Mist / For storage and storage of liquids * Please check by performing a filling and content test.
    Height (mm)  125  Mass (g)  15  Mouth Inner Diameter (Φmm)  17  Length (mm)  32  Width (mm)  32  Capacity (mL)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Material  HDPE  Color  White 
    from S$2.59
    Min. 2 days
  38. Portable Container 30ml with Holder
    Artec Portable Container 30ml with Holder
    A container that allows you to easily carry disinfectants.
    Overall Length (mm)  190  Capacity (mL)  30  Set Contents  Body x 1  Packaging  In PP bag  Material  PET, silicon 
    Rating:
    100%
    from S$1.79
    Min. 2 days
  39. Spray Container Gun Type 500ml
    Artec Spray Container Gun Type 500ml
    For stationary use such as tables
    Dimension (mm)  250×89×65  Capacity (mL)  500  Material  Container body / straw: PE, nozzle: PP 
    from S$5.99
    Min. 2 days
  40. Spray (autoclave compatible)
    AS ONE Spray (autoclave compatible)
    A disinfectant spray that can be autoclaved. It is possible to use rubbing alcohol, inverted soap, etc.
    Spray amount (mL)  1 (1 operation)  As ONE Part Number  2-7625-01  Capacity (mL)  500 
    Rating:
    40%
    from S$32.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 82

Set Ascending Direction