Laboratory Stationeries & Supplies
Stationery and equipment for experiments are tools that are useful for keeping track of research and experiments and for small work. Typical examples are labels attached to containers such as bottles, diamond pens for writing letters on glassware, and stainless steel scissors that can be washed by removing joints and boiled. A light box suitable for specimen observation, a notebook for research records that can be used as evidence that can protect research results with intellectual property rights, a can opener that can open 18 liter square cans quickly and easily, There are also bag-like air packings suitable for packaging adhesive tapes and electronic parts.
Other Related Pages
- Streamlight UV penlight* When using, do not look directly at the light.Mass (g) 31 Wavelength (nm) 365 Power Supply 3x AA batteries Dimension (mm) Φ10×158
- OGURA JEWEL INDUSTRY Diamond PenAdopting a core specially processed with fine diamond, it can be used like a ballpoint pen. The D-pen has several thin lines with notches. The D point pen has a single line notch. Since one single crystal diamond is used as the core, even very hard materials (sapphire and ruby) can be easily and ... Read More
- KOKUYO Research Lab NotebookSerial numbers are printed on the pages to prevent hollowing out and tampering. The body page is a 5mm grid with a certification date for legal evidence and a certifier signature field. No-LB208HS is a high-quality medium paper with a hard cover and a paper thickness of 100 g / m 2 , and is suita... Read MoreBinding Specification Thread binding
- AS ONE Label Roll (F)It can be easily peeled off and leaves no glue residue. Special surface-processed surfaces can be filled with pens, pencils, ballpoint pens, etc.Roll length (m) 5
- AS ONE Inspection ScissorsThe joint is removable and can be washed. Boil disinfection is possible.Overall Length (mm) 155 As ONE Part Number 2-7442-01 Material Stainless steel (SUS420-J2)
- YAMANI PACKAGE Regular wapon with headFor posters, calendars, etc. on glass, concrete, blocks, tiles, walls, panels.Dimension (mm) (Round type) 18, (Cross type) 21 Imposition (Round type) 48, (Cross type) 35
- AS ONE Safety Glass Tube CutterYou can easily cut glass tubes up to 40 mm in diameter. * Hard glass cannot be cut.Cuttable outer diameter (Φmm) 5~40 As ONE Part Number 6-539-07 Material Body / Aluminum die-cast
- KENIS Glass tube cuttingYou can cut the glass tube safely, easily and cleanly. Hard glass cannot be cut.Suitable Pipe Diameter (Φmm) 5~20
- AS ONE Lab Protection TapeMade of transparent polyester, it has excellent chemical resistance and cold heat resistance. It has strong adhesiveness and can be used for glass, pottery, plastic, and metal. It does not change even if it is immersed in liquid nitrogen for 1 week, and it can be autoclaved (121 ° C, 20 minutes).Temperature Range (℃) -196~+125 Thickness (mm) 0.043 Material Polyester
- AS ONE Stickering StickerSince no glue remains, it does not stain the object. Since the 7-digit unique number is printed, you can manage the opening and unopening of chemicals and storage. It can be managed safely. It is a seal to prevent tampering, in which the white letters "OPEN VOID" appear when the sticker... Read MoreAs ONE Part Number 3-9510-01from S$43.99Min. 2 days
- KENIS Deleterious Poison Labels● Labels that indicate powerful and toxic drugs for external use. ● Entering the date of purchase and attaching a memo column to help control detrimental poisons.Dimension (mm) 30×37from S$32.99Min. 2 days
- KENIS Hook and loop tape● Tape that can be attached and detached with one touch. ● Very durable, long lasting, and free of mechanical failure.Type With strong adhesive on the back Tape Width (mm) 25 Tape Length (m) 5
- AS ONE Color Coding Label (Round)If you attach it to the lid of a vial, you can easily sort and search from the top even when it is stored.from S$33.99Min. 2 days
- AS ONE Color LabelComes with a mount that can be peeled off one by one.Dimension (mm) 13×30 Material Paper
- NARIKA Poison / deleterious substance stickerPoisonous substances are printed in white on a red character, and deleterious substances are printed in red on a white background. With mount.Dimension (mm) 40×20from S$32.99Min. 2 days
- Leona Glass cuttingIt is chrome plated. It can be used for cutting glass tubes up to Φ30 mm.Dimension (mm) 60×65
- Tokyo Glass Kikai (TGK) Fine lab labelA label for beautiful color coding. There are 10 colors, which are excellent in writing and are useful for sorting and organizing according to the purpose. 2. For rolls, peel off slowly. Paper may be lost. 3. If you write with a water-based pen, it may disappear during cleaning. * Do not use unde... Read MoreDimension (mm) 14×30 Specification With mount, roll typefrom S$119.90Min. 2 days
- TOHO Tough spot roll typeA label that does not come off from 100 ° C to -196 ° C.from S$79.99Min. 2 days
- INTEC Kaneki Stainless disassembly scissorsThe joint can be removed and cleaned. Boil disinfection is possible.Overall Length (mm) 190 As ONE Part Number 2-7262-01 TKG Part No. (2017) 6-0524-0201 TKG Part No. 8-0558-0201 Material Stainless steel (SUS420-J2)
- AS ONE Polyimide TapeFor PCB masking and insulation / protection of transformers, aviation parts, electric vehicles, special electronic parts, etc. For PCB masking and insulation / protection of transformers, aviation parts, electric vehicles, special electronic parts, etc.Thickness (mm) 0.055 Insulation Resistance (MΩ) 1×10^7 Heat Resistance Temperature (℃) 205 (3 hours) Withstand Voltage (V) 6000 Elongation (%) 63 Flame Retardance UL510 compliantfrom S$28.99Min. 2 days
- NITTO NITTOAn eco-friendly tape.Tape Thickness (mm) 0.13 As ONE Part Number 3-1626-01from S$3.29Min. 2 days
- Tokyo Glass Kikai (TGK) Diamond pen with diamondTip Outer Diameter (Φmm) 3 TGK Part No. 579-50-62-01 Product Name Diamond pen Material (Main Unit) Wood / brass Material (Tip) diamond
- AS ONE Lab Marking LabelIt has stronger adhesive strength than general seals, and has excellent chemical resistance and temperature characteristics. A size suitable for 0.5 mL tubes. The surface can be written directly with a ballpoint pen or oil-based magic. * The heat resistant temperature is the specification of the ... Read MoreHeat Resistance Temperature (℃) -196~121 Sheet Size (mm) 125×81 Label Size (mm) 23.5×12.5 Material PET (polyethylene terephthalate) Type Squarefrom S$21.99Min. 2 days
- AS ONE Lab Marking LabelIt has stronger adhesive strength than general seals, and has excellent chemical resistance and temperature characteristics. Suitable size for 1.5mL / 2.0mL tubes. The shape with a brim makes it easy to peel off. The surface can be written directly with a ballpoint pen or oil-based magic. * The h... Read MoreHeat Resistance Temperature (℃) -196~121 Sheet Size (mm) 125×68 Material PET (polyethylene terephthalate) Type Round type Label Size (mm) Φ12.5×14from S$11.99Min. 2 days
- SANPLATEC Reagent Identification LabelYou can identify and manage the chemicals in bottles and cleaning bottles. Has a surface treatment that is resistant to chemicals.Dimensions, Height x Width (mm) 80×40from S$12.99Min. 2 days
- Tokyo Glass Kikai (TGK) Diamond Wedge Space Pen Silver CA-200-1A diamond is used at the tip. Suitable for fine cutting and trimming. For working under a microscope.Mass (g) 10 TGK Part No. 145-50-63-11 Tip Outer Diameter (Φmm) 50μm×20mm Material (Main Unit) Brass Type CA-200-1 Product Name Set Color Silver Pen Refills XA-508 Material (Tip) diamond
- 3M Acetate film tape● Adhesive tape using acetate film with high transparency. ● This is the best way to protect the product name label attached to the drug bottle, etc...Tape Length (m) 65from S$25.99Min. 2 days
- YAMANI PACKAGE Wappon (with small box)Dimension (mm) (Round type) 18, (Cross type) 21 Imposition (Round type) 6, (Cross type) 2
- KENIS Kapton (R) Adhesive Tape (Plastic Core)A tape for electrical insulation and heat-resistant masking, with a base of Kapton (R) (polyimide) film, which has excellent heat and cold resistance, mechanical properties, and electrical properties, coated with a silicone adhesive. Acquired UL510FR flame retardant standard. Since it uses a plas... Read MoreTape Thickness (mm) 0.05 Tensile Strength (N/25mm) 122.6 Tape Length (m) 20 Adhesion Strength (N/25mm) 5.39 Heat Resistance Temperature (℃) About 200 Base Material Kapton film (0.025mm) Adhesive Silicone typefrom S$58.99Min. 2 days
- NITTO Double-Sided, High Adhesive Tape (HYPERJOINT)It has excellent flexibility and can handle distortion and deformation of objects due to temperature changes. Durability Heat resistance Excellent adhesive strength.from S$39.99Min. 2 days
- NITTO Glass Cloth Adhesive TapePhysical strength Electrical insulation Excellent heat insulation.Tape Thickness (mm) 0.18 As ONE Part Number 1-1578-01 Type 188UL 1933 0.18mm×19mm×33m Tape Length (m) 33from S$77.99Min. 2 days
- ARAM sealing tapeA tape made of unfired fluororesin (PTFE) that can be completely sealed to prevent water leakage by simply wrapping it around the threads. It is highly flexible and can easily seal complex shapes.Heat Resistance Temperature (℃) 260from S$1.99Min. 2 days
- ALFA MIRAGE UV penlight* When using, do not look directly at the light.Power Supply 2 AAA batteries Wavelength (nm) 395 Mass (g) 45 Dimension (mm) Φ20 days 140from S$97.99Min. 2 days
- AS ONE Lab Marking LabelIt has stronger adhesive strength than general seals, and has excellent chemical resistance and temperature characteristics. Suitable size for 1.5mL / 2.0mL tubes. The surface can be written directly with a ballpoint pen or oil-based magic. * The heat resistant temperature is the specification of... Read MoreHeat Resistance Temperature (℃) -196~121 Sheet Size (mm) 125×108 Label Size (mm) 32.5×12.5 Material PET (polyethylene terephthalate) Type Squarefrom S$24.99Min. 2 days