Aluminum Foils / Films
Other Related Pages
- KENIS Parafilm Bemis Flexible PackagingIt stretches well and has excellent airtightness. Highly extensible, non-porous, moisture-proof film materials are commonly used in experiments and research sites to seal or protect containers such as colorless, transparent, non-toxic flasks or cuvettes that do not affect specimens or chemicals. ... Read MoreOperating Temperature Range (℃) 7~32 Material Paraffin
- AGRIS Labo PitaA self-adhesive film with excellent elasticity, excellent chemical resistance, moisture resistance, and airtightness. It can be easily cut by hand, and even easier with the perforated type. Since there is no release paper, you can use it without producing unnecessary dust. Please use it widely as... Read MoreLength (m) 30
- NICHIAS Naflon (R) Tape (PTFE)High quality Nichias material. It is a PTFE thin-walled tape that is cut to a specified thickness from a cylindrical PTFE forming block. It combines the excellent electrical properties of PTFE, non-adhesiveness, and low friction.from S$13.99Min. 2 days
- SANSYO Silicone O-ringSilicon: Has excellent chemical resistance, heat resistance, and elasticity. Operating temperature range: -50 to + 200 ° C * Inner diameter tolerance varies depending on the material.
- KOKUGO Labo PitaLabo Pita is a self-adhesive film with excellent elasticity, excellent chemical resistance, moisture resistance, and airtightness. It can be easily cut by hand, and the perforated type can be cut even more easily. Since there is no release paper, you can use it without producing unnecessary dust.... Read Morefrom S$16.99Min. 2 days
- SANSYO PTFE O-RingPTFE: Has excellent heat resistance and chemical resistance and does not expand or contract. * Inner diameter tolerance varies depending on the material.Operating Temperature Range (℃) -150~+250from S$19.99Min. 2 days
- ARAM Soft polyethylene sheetDimension (m) 1×1 Heat Resistance Temperature (℃) About 60 Material LDPE (Low Density Polyethylene)from S$45.99Min. 2 days
- KENIS Metal foil● Metal foil produced by rolling a sheet of precious metal (gold, silver, platinum). ● Metal can be used in a wide range of applications, including basic experiments to examine the glossiness, ductility, solubility, conductivity, reflectivity, and transmittance of metals, as well as solar cell e... Read Morefrom S$159.90Min. 2 days
- Diversified Biotech Dura SealSealing tape with excellent organic solvent resistance and heat resistance. Since it can be used at 100 ° C, it can also be used in microwave ovens and can be used with most solvents and corrosive chemicals. It grows very well and is durable. It has excellent adhesion and airtightness, and since ... Read MoreMaterial PE (polyethylene) film
- AS ONE Aluminum FoilA resin cover is attached to the folding part of the handle to prevent finger jamming.Thickness (μm) 25 Length (m) 30 Width (mm) 450 As ONE Part Number 6-713-12from S$48.99Min. 2 days
- SANSYO Fluoro rubber (FKM) O-ringFluororubber: Has excellent heat resistance, chemical resistance, and oil resistance. * Inner diameter tolerance varies depending on the material.Operating Temperature Range (℃) -20~+220from S$16.99Min. 6 days
- AS ONE Skived TapeIt has excellent non-adhesiveness, heat resistance, low friction, electrical insulation, and chemical resistance.Operating Temperature Range (℃) -60~260 Material PTFE (tetrafluoroethylene)from S$11.99Min. 13 days
- AS ONE Nylon BallYou can set one for 4-inch parafilm and two for 2-inch.Dimension (mm) 171×120×144 As ONE Part Number 2-8265-01 Material ABS resinfrom S$199.90Min. 2 days
- KOKUGO Polyester filmIt has high electrical properties / dielectric strength, making it an ideal insulating material. Flame resistance, cold resistance / melting point is 260 ℃, and the temperature range that can be used at all times is -70 ℃ to + 150 ℃. Transparency / High transparency makes it suitable for photogra... Read MoreWidth (mm) 1000from S$199.90Min. 10 days
- Thermo Fisher Scientific Safety matThe front is a water-absorbent non-woven fabric, and the lining is a polyethylene disposable sheet. It has excellent absorbency and prevents the spread of liquid. It is hard to slip and softens the impact between the glass instrument and the laboratory table.Liquid absorption 750mL/m2from S$119.90Min. 7 days
- KENIS Medi SheetA poly film is laminated on the back side of the water-absorbent paper, and the front side is highly absorbent and the back side is waterproof. By laying it on a laboratory table or desk, it absorbs water even if chemicals spill, so you can work without soiling the desk. If chemicals spill on the... Read MorePerforation (cm) 30 Width (cm) 37 Length (m) 36from S$38.99Min. 4 days
- AS ONE Aluminum Tough Sheet SquareTough type with a film thickness of 30 μm! A tough type with a film thickness of 30 mm3 and strength that makes it difficult to break. A sheet that combines the suppleness of aluminum, which is easy to process, with the strength of metal. It can be used not only as a rug, but also as a heat dissi... Read Morefrom S$48.99Min. 2 days
- Eppendorf PCR FilmEfficient adhesive sealing prevents loss due to evaporation during PCR Removes from plate without residue High temperature during PCR maximizes stickiness Samples can be visually monitored through transparent filmfrom S$359.90Min. 11 days
- KENIS Dura sealA durable lab film with excellent chemical resistance and heat resistance that can be used for sealing containers. Resistant to most organic solvents. It has a softening point of 100 ° C and can be melted in a microwave oven. Since it is transparent, you can check the contents. Since there is no ... Read MoreLength (m) 152 Width (cm) 10from S$299.90Min. 8 days
- SANSYO Perflo O-ringIt is a tetrafluoroethylene / perfluoro (alkyl vinyl ether) copolymer and is the most inert and elastic tetrafluoroethylene resin among rubbers. * The operating temperature range is a guide only.Operating Temperature Range (℃) 0~200from S$6.89Min. 9 days
- SANSYO Aluminum Lami Zip Bottom Open TypeSince it is a bottom opening type, please seal it after putting the contents. Uses PET / AL / PE 3-layer film. Moisture permeability 0.1-0.29g / m 2 24Hr. Oxygen permeability 1.0cc or less / m 2 24H r.atm. * The size is under the zipper x bag width.from S$87.99Min. 9 days
- KENIS Pure gold leafIt is a piece to be cut when making pure gold leaf.Specification 88 × 58 × 20mm cutting piecefrom S$45.99Min. 14 days
- AS ONE Biosoluble Fiber AES1100 TapeInorganic heat-resistant and heat-insulating tape with low persistence in the body and excellent safety. It has excellent chemical resistance and can withstand erosion from molten metals. * Smoke may be emitted at high temperatures.As ONE Part Number 1-5608-22 Maximum Operating Temperature (℃) 1000 Dimensions, Width W x Length L x Thickness (mm) 50×30000000×2from S$239.90Min. 2 days
- AS ONE Security Bag with Opening History SealA security bag with a history sticker on the opening, and once opened, the sticker remains on the opposite side. By adopting CPP, it has tensile strength and tear strength, the edge is hard to tear compared to OPP, and it is safe to put thick magazines and catalogs. With a feeling of size that gi... Read Morefrom S$15.99Min. 4 days
- AS ONE Option for Parafilm DispenserAs ONE Part Number 2-8265-11 Specification Replacement blade (5 pieces)from S$25.99Min. 4 days