All Category

Film Sheets for Experiment & Research

View : Grid List
Filter

Items 1 - 40 of 118

Set Ascending Direction
  1. Hydrophilic Polyester Film
    AS ONE Hydrophilic Polyester Film
    Since it is a hydrophilically treated PET film, it is used in research and development of microchannel diagnostic chips that require fluidity.
    As ONE Part Number  3-6901-01  Type  9901P 10 sheets 
    from S$149.90
    Min. 2 days
  2. PTFE Sheet
    Tokyo Glass Kikai (TGK) PTFE Sheet
    Length (m)  10  Material  PTFE  Specification  The price is per 10m length. 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  3. Elastomer Adhesive Sheet
    Mochida Shoko Elastomer Adhesive Sheet
    An adhesive sheet that uses a transparent special elastomer as a base. Dust and dust adhering to the adhesive surface can be used repeatedly by washing with water. Weak adhesives are non-migratory and do not stick to the other side. For hard objects such as desks and clean rooms
    Dimensions, Height x Width x Thickness (mm)  500×500×1.0  Base Material  PET (polyethylene terephthalate) film 
    Rating:
    65%
    from S$64.99
    Min. 2 days
  4. Conductive PET Film Star Clear αΩβ
    Nagaoka Sangyou Conductive PET Film Star Clear αΩβ
    Suitable for static electricity countermeasures and noise countermeasures for production processes / equipment and products. A transparent film suitable for explosion-proof applications and prevention of dust and powder adhesion.
    Film thickness (μm)  100  Base Material  PET 
    from S$69.99
    Min. 2 days
  5. Polycarbonate Film
    AS ONE Polycarbonate Film
    Material  Polycarbonate 
    Rating:
    80%
    from S$97.99
    Min. 2 days
  6. Anti Vibration Sheet NSA-S Series
    Hirakata Giken Anti Vibration Sheet NSA-S Series
    A vibration-proof sheet that can be laid under precision equipment to easily suppress vibration. It can be used for vibration isolation and damping of measuring equipment and PC peripherals. It can be cut to the required size.
    Dimension (mm)  100×100 
    from S$28.99
    Min. 4 days
  7. Graphite Plate (Graphite Plate CIP Material)
    AS ONE Graphite Plate (Graphite Plate CIP Material)
    Anisotropic graphite made by cold hydrostatic molding (CIP). Due to its high thermal conductivity and low thermal expansion, it has excellent thermal shock resistance.
    Specification  Bulk specific density (g): 1.7-2.0M / m3  Material  Isotropic graphite (CIP material) 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  8. PFA sheet
    NICHIAS PFA sheet
    It has almost the same properties as PTFE and can be heat-sealed and welded.
    Continuous Use Temperature (℃)  Maximum: +260 
    from S$1,399.00
    Min. 13 days
  9. Polyester Base Double-Sided Adhesive Sheet Neofix Series
    AS ONE Polyester Base Double-Sided Adhesive Sheet Neofix Series
    It has strong adhesive strength to various adherends such as plastics, metals, and foams. Has excellent resilience. It has better punching workability and workability than the base material-less type.
    from S$35.99
    Min. 2 days
  10. PTFE Film F-8034 Series
    FLON INDUSTRY PTFE Film F-8034 Series
    It is a skived film. * We do not deliver to private homes (detached houses / apartments).
    from S$17.99
    Min. 2 days
  11. Ultra Thin Silicone Rubber Sheet
    AS ONE Ultra Thin Silicone Rubber Sheet
    from S$87.99
    Min. 13 days
  12. PTFE Membrane Film
    AS ONE PTFE Membrane Film
    Since it is a 100% PTFE porous film, it can be used in a wide range such as microfiltration, and there is no change in the temperature range of -100 to 260 ° C.
    Material  PTFE (tetrafluoroethylene) 
    from S$659.90
    Min. 13 days
  13. Lumirror (R) Film S10 Slit Processing
    AS ONE Lumirror (R) Film S10 Slit Processing
    from S$69.99
    Min. 13 days
  14. PET Separator Film (Silicone)
    AS ONE PET Separator Film (Silicone)
    Size (mm)  210×297  Thickness (μm)  50 
    from S$28.99
    Min. 2 days
  15. PPS Film
    AS ONE PPS Film
    from S$97.99
    Min. 13 days
  16. PET Separator Film (Fluorine)
    AS ONE PET Separator Film (Fluorine)
    Thickness (μm)  50  Material  PET 
    from S$48.99
    Min. 2 days
  17. Gel base sheet
    EXSEAL Gel base sheet
    Temporary fixing sheet for precision devices.
    Thickness (mm)  0.5  Size (mm)  500×400  Color  Candy color  Standard  SDS、RoHS 
    from S$109.90
    Min. 2 days
  18. RFID Magnetic Sheet RFID-A4 Series
    AS ONE RFID Magnetic Sheet RFID-A4 Series
    When using an RFID antenna attached to a metal plate, it enables reliable communication. Suitable for 13.56MHz sensitivity improvement applications.
    Operating Temperature Range (℃)  -25~+90  Size (mm)  A4(210×297) 
    from S$45.99
    Min. 2 days
  19. α Gel Chip
    AS ONE α Gel Chip
    Since it has an adhesive on one side, you can easily use it by cutting and pasting it according to the place of use.
    Operating Temperature Range (℃)  -40~100  Specific Gravity  1.05  Hardness  55(JISK2207)  Material  θ-5 
    from S$58.99
    Min. 20 days
  20. Ultra-Thin Acrylic Sheet Cast Material CLAREX αΩβ
    AS ONE Ultra-Thin Acrylic Sheet Cast Material CLAREX αΩβ
    Acrylic board manufactured by the cell cast method. It is as smooth as glass and has higher light transmittance than glass. Has excellent weather resistance.
    Type  Precision plate 
    from S$119.90
    Min. 2 days
  21. Fluororesin Sheet
    SANSYO Fluororesin Sheet
    A sheet made by extruding PTFE into a plate and compression molding. It can be used as a material for manufacturing electrical parts, heat-resistant and chemical-resistant packing, gaskets, etc. by cutting.
    from S$33.99
    Min. 9 days
  22. Water-Soluble Strippable Paint W αΩβ
    AS ONE Water-Soluble Strippable Paint W αΩβ
    A water-soluble, pollution-free, peelable paint. It can be applied to most painted surfaces, plastic products, and any other material. Suitable for masking to prevent dirt and scratches. * Not suitable for spray painting.
    from S$149.90
    Min. 13 days
  23. PET Separator Film (Non-Silicone)
    AS ONE PET Separator Film (Non-Silicone)
    Thickness (μm)  50  Material  PET 
    from S$25.99
    Min. 2 days
  24. Biosoluble fiber I paper
    Tokyo Glass Kikai (TGK) Biosoluble fiber I paper
    Maximum Operating Temperature (℃)  1260  Width (mm)  600  Length (m)  20 
    from S$559.90
    Min. 9 days
  25. Yodoflon PTFE Film
    Yodogawa Hu-Tech Yodoflon PTFE Film
    It is processed and used for food-related products, non-adhesive applications, coil insulation windings for motors and generators, and sliding plates for skyscrapers. * We do not deliver to private homes (detached houses / apartments).
    Length (m)  10 
    from S$86.99
    Min. 12 days
  26. Thermoplastic Polyimide Film 210 × 297mm A4
    AS ONE Thermoplastic Polyimide Film 210 × 297mm A4
    Since it is thermoplastic, it can be laminated by hot press, ultrasonic welding, and laser welding. It has low water absorption.
    from S$99.90
    Min. 13 days
  27. UV Cut Film
    AS ONE UV Cut Film
    Cuts UV rays by 99% or more. Visible light is 87% transparent and has excellent transparency. It has the effect of preventing browning and deterioration of covers and products. It is easy to handle because it consists of a film and an adhesive / release film. It is transparent and cuts the ultrav... Read More
    Dimensions, W (mm) x L (m)  1270×1  Film thickness (μm)  25  As ONE Part Number  5-4000-02 
    from S$349.90
    Min. 16 days
  28. Adhesive Transcription Tape
    AS ONE Adhesive Transcription Tape
    It has good adhesive strength to various materials and has good punching workability. Acrylic adhesive double-sided tape with a low elution amount used for bonding 3-6901-01 (hydrophilic PET film: 9901P) and various film materials.
    As ONE Part Number  3-6901-02  Type  9969 10 sheets  Size  A4 size (210mm x 297mm) 
    from S$149.90
    Min. 20 days
  29. Thermoplastic Polyimide Film 500 × 1000mm
    AS ONE Thermoplastic Polyimide Film 500 × 1000mm
    Since it is thermoplastic, it can be laminated by hot press, ultrasonic welding, and laser welding. It has low water absorption. * We do not deliver to private homes (detached houses / apartments).
    Size (mm)  500×1000 
    from S$189.90
    Min. 13 days
  30. PTFE coating film
    KOKUGO PTFE coating film
    This film is made by impregnating glass fiber cloth with PTFE and firing it. No adhesive
    Length (m)  Width (mm)  1000 
    from S$149.90
    Min. 8 days
  31. PPS Film
    AS ONE PPS Film
    Thickness (μm)  100  Dimension (mm)  1000×680  As ONE Part Number  3-8899-13  Material  PPS (polyphenylene sulfide) 
    from S$97.99
    Min. 20 days
  32. Low Pressure Transparent PU Sheet
    AS ONE Low Pressure Transparent PU Sheet
    Made of polyurethane, it is a low-pressure transparent insulating sheet that is rich in mechanical strength, elasticity, flexibility, and has excellent impact resistance. It is used to cure or protect the charged part in live-line work and live-line proximity work in low-voltage electric circuits... Read More
    Length (m)  10  Width (mm)  1000  Tear strength  100KN / m or more  As ONE Part Number  3-2540-01  Elongation (%)  300 or more  Mass (kg)  5.5  Applicable Voltage (V)  AC 300 or less, DC 750 or less  Withstand Voltage (V/min)  AC 3000  Tensile Strength (MPa)  Over 40 
    from S$1,199.00
    Min. 9 days
  33. PTFE adhesive sheet
    SANSYO PTFE adhesive sheet
    The surface is made by crimping an ultra-thin film made of FEP with a thickness of about 0.025 mm and a vinyl chloride film with a thickness of about 0.2 mm, which has corrosion resistance, chemical resistance, heat resistance, and waterproofness, and an acrylic adhesive of about 0.03 mm is appli... Read More
    Storage Environment  +21℃、50%rh  Heat Resistance Temperature (℃)  10~93  Dimensions (cm)  63.5×450 
    from S$1,399.00
    Min. 9 days
  34. PTFE filter  Aeration type
    FLON INDUSTRY PTFE filter Aeration type
    Outer Diameter x Length L (Φmm x mm)  13×35  Pore diameter (μm)  50~100  Insertion Hole Diameter (mm)  TGK Part No.  803-17-99-31  Type  F-3221-01 
    from S$68.99
    Min. 6 days
  35. Polyimide Film 508mm Width HJA Series
    AS ONE Polyimide Film 508mm Width HJA Series
    * We do not deliver to private homes (detached houses / apartments).
    from S$289.90
    Min. 12 days
  36. Filter net
    SANSYO Filter net
    Width (cm)  102  Material  Polyethylene PE 
    from S$22.99
    Min. 9 days
  37. PTFE adhesive sheet
    KOKUGO PTFE adhesive sheet
    PTFE coating / glass cloth adhesive sheet This is a glass fiber cloth impregnated with PTFE and a fired film coated with a silicone adhesive. With paper pattern Usable temperature: up to 204 ° C
    Width (mm)  1000  Length (m) 
    from S$359.90
    Min. 8 days
  38. Lumirror (R) Film H10
    AS ONE Lumirror (R) Film H10
    from S$95.99
    Min. 13 days
  39. Tip
    KOKUGO Tip
    Specification  Auto crepe is possible 
    from S$32.99
    Min. 6 days
  40. Aramid Paper
    AS ONE Aramid Paper
    from S$379.90
    Min. 18 days
View : Grid List
Filter

Items 1 - 40 of 118

Set Ascending Direction