All Category

Silicone Rubber Sheets for Experiment & Research

View : Grid List
Filter

Items 1 - 40 of 131

Set Ascending Direction
  1. Neoprene Sponge Sheet
    ARAM Neoprene Sponge Sheet
    It has excellent heat resistance, weather resistance, corrosion resistance, flame retardancy, heat insulation, airtightness, and watertightness. The single-sided adhesive type has the back side of the sheet adhesively processed, so it can be cut to the required size and easily attached. * Adhesiv... Read More
    Material  Chloroprene 
    Rating:
    55%
    from S$17.99
    Min. 2 days
  2. Fluorine Rubber Plate
    AS ONE Fluorine Rubber Plate
    Not only is it excellent against solvents, it is also excellent in heat resistance.
    Heat Resistance Temperature (℃)  200℃  Material  Fluororubber 
    from S$66.99
    Min. 2 days
  3. Conductive Silicone Rubber 300 × 300
    AS ONE Conductive Silicone Rubber 300 × 300
    from S$199.90
    Min. 2 days
  4. Hard Silicone Rubber Sheet
    AS ONE Hard Silicone Rubber Sheet
    Elongation (%)  200  Thickness (mm)  Tensile Strength (MPa)  Hardness (Durometer A)  70  Color  Gray  Material  Hard silicone rubber  JIS Standard  JIS K 6380 Applicable number GFE 7131 
    from S$78.99
    Min. 2 days
  5. Silicon Rubber Sheet
    ARAM Silicon Rubber Sheet
    Has excellent heat resistance, cold resistance, and chemical resistance.
    Hardness  50 degrees  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Silicon rubber 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  6. Silicone Sponge Sheet RA
    AS ONE Silicone Sponge Sheet RA
    Since it uses silicone rubber, it has excellent heat resistance and cold resistance. There is a skin layer on the surface of the sheet, and the inside is closed cells, so it shields air and water.
    Heat Resistance Temperature (℃)  Continuous use / 180 ℃, Instant / 300 ℃  Material  Silicon rubber 
    Rating:
    70%
    from S$46.99
    Min. 2 days
  7. Silicone Rubber Sheet
    AS ONE Silicone Rubber Sheet
    Elongation (%)  300  Hardness  50  Tensile Strength (MPa)  Material  Silicon rubber  Color  White translucent 
    from S$34.99
    Min. 2 days
  8. Chemical Resistant Silicone Mat
    AS ONE Chemical Resistant Silicone Mat
    Has excellent chemical resistance, heat resistance, and cold resistance. It can be used as a primary protective mat for chemical resistance and heat resistance on a laboratory table, and as a non-slip mat. * The color may change depending on the production lot.
    Heat Resistance Temperature (℃)  -30~+220  Material  Silicon rubber 
    from S$19.99
    Min. 2 days
  9. Electromagnetic Wave Absorbing Sheet (for Low Frequency Reduction) 210 x 297mm
    AS ONE Electromagnetic Wave Absorbing Sheet (for Low Frequency Reduction) 210 x 297mm
    Since it is flexible, work such as winding is easy. A single structure product made by mixing magnetic metal powder with a special rubber material. RoHS directive compliant, UL94V-0 certified product
    Rating:
    60%
    from S$46.99
    Min. 2 days
  10. Absorber plate square
    CC Mark (Nikkato) Absorber plate square
    As an underlay when putting it in an electric furnace
    Rating:
    40%
    from S$17.99
    Min. 2 days
  11. Conductive Rubber Sheet
    AS ONE Conductive Rubber Sheet
    * We do not deliver to private homes (detached houses / apartments).
    Elongation (%)  300  Hardness (Durometer A)  60  Tensile Strength (MPa)  9.8  Color  Black  Material  Conductive rubber 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  12. Silicone Sponge
    AS ONE Silicone Sponge
    Silicone sponge is highly elastic and prevents damage to property. It has excellent heat resistance and can withstand dry heat sterilization. You can easily cut it.
    Thickness (mm)  10  Operating Temperature (℃)  Room temperature  Heat Resistance Temperature (℃)  Up to 250 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  13. Absorber level
    Tokyo Glass Kikai (TGK) Absorber level
    Material  Ceramic ware 
    Rating:
    80%
    from S$6.49
    Min. 2 days
  14. Sponge Rubber Sheet Chloroprene Rubber
    AS ONE Sponge Rubber Sheet Chloroprene Rubber
    Material  Chloroprene rubber 
    from S$5.89
    Min. 13 days
  15. Silicone Mat
    AS ONE Silicone Mat
    It has a non-slip effect and has excellent heat resistance. Boil sterilization, autoclave sterilization, dry heat sterilization, etc. are possible. Since it does not absorb water, dirt can be easily washed off.
    Heat Resistance Temperature (℃)  180℃  Material  Silicon 
    from S$38.99
    Min. 2 days
  16. Silicon sponge square type
    Tokyo Glass Kikai (TGK) Silicon sponge square type
    It can be used for various gaskets / packings, heat insulating materials, electronic parts, etc.
    Operating Temperature Range (℃)  -60~200  Thickness (mm)  10  Material  Silicon 
    from S$7.49
    Min. 2 days
  17. Silicone sponge sheet
    ARAM Silicone sponge sheet
    Has excellent heat resistance and cold resistance. It also shows shock absorption and insulation.
    Heat Resistance Temperature (℃)  Continuous use 180 / moment 300  Material  Silicon rubber 
    from S$45.99
    Min. 2 days
  18. Foam Silicone Sheet
    AS ONE Foam Silicone Sheet
    Has excellent heat resistance, cold resistance, weather resistance, and flame retardancy. It is durable against repeated compression fatigue. * We do not deliver to private homes (detached houses / apartments). * Adhesive tape is attached only to the SSP-SN type.
    Operating Temperature Range (℃)  -60~+180℃ 
    Rating:
    100%
    from S$99.90
    Min. 4 days
  19. VBRAN shock absorption series
    Kureha Elastomer VBRAN shock absorption series
    A rubber sheet with excellent shock absorption at room temperature. Elastic modulus 2.5% (energy absorption 97.5%) It can withstand high loads that are difficult with low-hardness rubber and gel.
    Dimension (mm)  200×200 
    from S$39.99
    Min. 5 days
  20. Ultra Thin Silicone Sheet
    AS ONE Ultra Thin Silicone Sheet
    A high-precision, thin-film silicone rubber sheet with a thickness tolerance of ± 10%. Since it does not use environmentally hazardous substances (PRTR Law, RoHS2.0 Directive, ELV Directive, REACH, etc.), it is an environmentally friendly product that meets the Green Procurement Standards. In the... Read More
    Dimension (mm)  1000×1000 
    from S$249.90
    Min. 20 days
  21. Hard Silicone Rubber Sheet
    AS ONE Hard Silicone Rubber Sheet
    Thickness (mm)  Elongation (%)  200  Tensile Strength (MPa)  Hardness (Durometer A)  70  Color  Gray  Material  Hard silicone rubber  JIS Standard  JIS K 6380 Applicable number GFE 7131 
    from S$38.99
    Min. 2 days
  22. Flame Retardant Rubber Sheet
    AS ONE Flame Retardant Rubber Sheet
    Thickness (mm)  Elongation (%)  450  Hardness (Durometer A)  60  Tensile Strength (MPa)  9.3  Color  Black  Material  Flame retardant rubber  JIS Standard  JIS K 6380 applicable number BCC6362  Flame Retardance  UL94V-0 
    Rating:
    80%
    from S$27.99
    Min. 4 days
  23. Silicone Tack Sheet
    AS ONE Silicone Tack Sheet
    Unique adhesiveness (one side only) prevents the equipment from falling. Autoclave sterilization, boiling sterilization, dry heat sterilization, etc. are possible. It has no water absorption and can easily remove dirt. Lightweight and soft, it can be placed in any shape. You can easily cut it to ... Read More
    Heat Resistance Temperature (℃)  180℃  Material  Silicon 
    from S$97.99
    Min. 2 days
  24. Nitrile Rubber Sheet
    AS ONE Nitrile Rubber Sheet
    Elongation (%)  350  Hardness  60  Tensile Strength (MPa)  8.8  Color  Black  Standard  JIS K 6380 Applicable number BJB 6361  Material  Nitrile rubber 
    from S$15.99
    Min. 13 days
  25. Rubber Sheet (Natural Rubber)
    AS ONE Rubber Sheet (Natural Rubber)
    from S$13.99
    Min. 13 days
  26. VBRAN shock absorption series
    Kureha Elastomer VBRAN shock absorption series
    A rubber sheet with excellent shock absorption in a wide temperature range. Elastic modulus 2.5% (energy absorption 97.5%) It has excellent heat resistance.
    from S$49.99
    Min. 5 days
  27. Sponge Rubber Sheet Ethylene / Propylene Rubber
    AS ONE Sponge Rubber Sheet Ethylene / Propylene Rubber
    Material  Ethylene / propylene rubber 
    from S$5.89
    Min. 13 days
  28. Silicon rubber sheet (single-sided adhesive processing)
    KENIS Silicon rubber sheet (single-sided adhesive processing)
    It is a sheet that has been subjected to strong adhesive processing by treating one side of highly non-adhesive silicone rubber. The adhesive is acrylic.
    Dimensions, Width W x Length L (mm)  500×500  Material  Silicon rubber 
    from S$299.90
    Min. 18 days
  29. Urethane Cushion Sheet
    AS ONE Urethane Cushion Sheet
    It has excellent elasticity and transparency. There is no discoloration due to ultraviolet rays.
    Dimension (mm)  500×500  Material  Ether-based urethane gel 
    from S$63.99
    Min. 13 days
  30. Electromagnetic Wave Absorbing Sheet (for Low Frequency Reduction) 210 x 297mm
    AS ONE Electromagnetic Wave Absorbing Sheet (for Low Frequency Reduction) 210 x 297mm
    Since it is flexible, work such as winding is easy. A single structure product made by mixing magnetic metal powder with a special rubber material. RoHS directive compliant, UL94V-0 certified product
    from S$46.99
    Min. 2 days
  31. Neo Sponge Chloroprene Rubber String Square
    AS ONE Neo Sponge Chloroprene Rubber String Square
    Has excellent weather resistance and ozone resistance.
    Rating:
    100%
    from S$4.99
    Min. 13 days
  32. Silicone sponge
    KENIS Silicone sponge
    It is a silicone sponge with excellent elasticity, and can be laid on the bottom of a sterilized can to prevent damage to pipettes and other instruments. You can cut it to any size with scissors.
    Heat Resistance Temperature (℃)  250  Dimension (mm)  62×74×10 
    from S$14.99
    Min. 2 days
  33. Silicone Foam
    AS ONE Silicone Foam
    A silicone rubber sponge mat with excellent heat resistance and cold resistance. It has an open cell structure, so it has excellent breathability. It can be used as a filter material and various cushioning materials. It has a steam-resistant structure unique to silicone rubber.
    Heat Resistance Temperature (℃)  200  Material  Silicon rubber 
    from S$789.90
    Min. 13 days
  34. Weather Resistant Nitrile Rubber Sheet
    AS ONE Weather Resistant Nitrile Rubber Sheet
    Elongation (%)  360  Hardness (Durometer A)  65  Tensile Strength (MPa)  8.8  Color  Black  Material  Weather resistant nitrile rubber 
    from S$12.99
    Min. 4 days
  35. Butyl rubber sheet
    KENIS Butyl rubber sheet
    Material  Synthetic rubber (butyl rubber (IIR)) 
    from S$39.99
    Min. 7 days
  36. Conductive Silicone Rubber Sheet (for Heat Resistance)
    AS ONE Conductive Silicone Rubber Sheet (for Heat Resistance)
    It complies with the regulations of substances subject to the RoHS Directive and ELV Directive. It conforms to Cd 5ppm or less and other 100ppm or less, which are the voluntary standards of domestic electronics manufacturers.
    Elongation (%)  100  Volume Resistivity (Ωcm)  10^0~10^1  Tensile Strength (MPa)  4.9  Dimension (mm)  500×500  Hardness  70  Material  silicone 
    from S$299.90
    Min. 13 days
  37. Electromagnetic Wave Absorbing Sheet (for High Frequency Reduction) 330 x 2000mm
    AS ONE Electromagnetic Wave Absorbing Sheet (for High Frequency Reduction) 330 x 2000mm
    Since it is flexible, work such as winding is easy. A single structure product made by mixing magnetic metal powder with a special rubber material. RoHS directive compliant, UL94V-0 certified product
    from S$399.90
    Min. 9 days
  38. Flame Retardant Rubber Sheet
    AS ONE Flame Retardant Rubber Sheet
    Thickness (mm)  Elongation (%)  450  Hardness (Durometer A)  60  Tensile Strength (MPa)  9.3  Color  Black  Material  Flame retardant rubber  JIS Standard  JIS K 6380 applicable number BCC6362  Flame Retardance  UL94V-0 
    from S$68.99
    Min. 13 days
  39. Sponge Rubber Sheet Chloroprene Rubber
    AS ONE Sponge Rubber Sheet Chloroprene Rubber
    Material  Chloroprene rubber 
    from S$7.79
    Min. 13 days
  40. Sponge Rubber Sheet Nitrile Rubber
    AS ONE Sponge Rubber Sheet Nitrile Rubber
    Material  Nitrile rubber 
    from S$5.89
    Min. 16 days
View : Grid List
Filter

Items 1 - 40 of 131

Set Ascending Direction