All Category

Samarium-cobalt Magnets for Experiment & Research

View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Self Adhesive Magnet Sheet
    AS ONE Self Adhesive Magnet Sheet
    It has a suction surface specification with a special surface treatment to prevent contamination of the adherend. It has excellent flexibility and is easy to cut and punch. A magnet sheet with an adhesive applied to the non-magnetized surface.
    Magnetic force  Isotropic  Specification  With adhesive 
    from S$38.99
    Min. 4 days
  2. Samarium-Cobalt Magnet
    AS ONE Samarium-Cobalt Magnet
    It is a molded sintered product containing samarium and cobalt as the main components, and has excellent properties against rust and high temperatures. * Surface magnetic flux density is a reference value (average value at 20 ° C)
    Heat Resistance Temperature (℃)  About 250  Residual magnetic flux density (mT)  ≧900 
    from S$139.90
    Min. 4 days
  3. Color magnet sheet
    NARIKA Color magnet sheet
    Size (mm)  250×330 
    from S$16.99
    Min. 6 days
  4. Magnet Sheet Magnet
    AS ONE Magnet Sheet Magnet
    It has a suction surface specification with a special surface treatment to prevent contamination of the adherend. It has excellent flexibility and is easy to cut and punch.
    Magnetic force  Isotropic  Specification  Single-sided magnet 
    from S$32.99
    Min. 4 days
  5. Magnetic Strip
    AS ONE Magnetic Strip
    It is a strip-shaped product made by extrusion molding.
    from S$4.69
    Min. 13 days
  6. Samarium Cobalt Magnet
    AS ONE Samarium Cobalt Magnet
    from S$68.99
    Min. 13 days
  7. Magnet Rubber Sheet
    AS ONE Magnet Rubber Sheet
    A magnet sheet with a high energy product. Double-sided multi-pole magnetization.
    Maximum Operating Temperature (℃)  100  Width (mm)  250  Length (mm)  500 
    from S$87.99
    Min. 13 days
  8. Magnetic Strip Roll
    AS ONE Magnetic Strip Roll
    A magnet sheet with a strong adhesive applied to the non-magnetized surface. Uses a strong acrylic adhesive.
    Width (mm)  100 
    from S$14.99
    Min. 13 days
  9. Samarium Cobalt Magnet
    AS ONE Samarium Cobalt Magnet
    from S$45.99
    Min. 14 days
  10. Neodymium Sheet
    AS ONE Neodymium Sheet
    * The surface magnetic flux density is a reference value.
    Specification  Single-sided magnetization 
    from S$199.90
    Min. 13 days
  11. Samarium Cobalt Magnet
    AS ONE Samarium Cobalt Magnet
    from S$68.99
    Min. 9 days
  12. Magnetic Tape
    AS ONE Magnetic Tape
    Thickness (mm)  1.5  Length (m)  30  Surface magnetic flux density (mT)  52 or more 
    from S$229.90
    Min. 13 days
  13. Magnetic Sheet
    AS ONE Magnetic Sheet
    There are two types of magnets: isotropic (general type) and anisotropic (strong magnetic force type). It has excellent flexibility and is easy to cut and punch.
    Width (mm)  100 
    from S$12.99
    Min. 13 days
  14. Magnet Bar
    AS ONE Magnet Bar
    from S$1,199.00
    Min. 9 days
  15. Sama Coba Magnet Round
    AS ONE Sama Coba Magnet Round
    It is a molded sintered product containing samarium and cobalt as the main components, and has excellent properties against rust and high temperatures. * The surface magnetic flux density is a reference value. * Average value at 20 ° C
    As ONE Part Number  1-6302-06  Surface magnetic flux density (mT)  180  Heat Resistance Temperature (℃)  About 250  Outer Dia. x Height H (Φmm x mm)  Φ3×1  residual magnetic flux density (T)  ≧0.90 
    from S$289.90
    Min. 8 days
  16. Magnet Rubber Sheet
    AS ONE Magnet Rubber Sheet
    A magnet sheet with a high energy product.
    Maximum Operating Temperature (℃)  100  Width (mm)  250  Length (mm)  500  Specification  Anisotropic (single-sided magnetization) 
    from S$67.99
    Min. 13 days
  17. Magnetic Sheet
    AS ONE Magnetic Sheet
    You can write characters with an oil-based marker. It can be easily cut with scissors or a cutter.
    Dimension (mm)  1020×0.8×1000  Surface magnetic flux density (mT)  32 or more  Specification  Isotropic (single-sided magnetization) 
    from S$99.90
    Min. 13 days
  18. Rare earth magnet (Samakoba magnet)
    KENIS Rare earth magnet (Samakoba magnet)
    It is a magnet that contains cobalt as the main component and rare earths such as samarium. Its magnetic force is 6 to 8 times that of ferrite and 2 to 3 times that of alnico.
    Heat Resistance Temperature (℃)  About 300 
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction