All Category

Eye Washers

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Eye Wash
    AS ONE Eye Wash
    A 500mL eye wash bottle is included in the panel with a mirror. There are many small holes in the top of the bottle, and you can wash your eyes by blowing out the cleaning solution by simply pressing the container lightly. The structure is such that the liquid after cleaning flows out. Order code... Read More
    Size (mm)  440×380  As ONE Part Number  9-046-21  Material  Bottle: LDPE (low density polyethylene)  Type  Wall-mounted type 
    Rating:
    80%
    from S$199.90
    Min. 2 days
  2. Emergency Eyewash Bottle
    Kartell Emergency Eyewash Bottle
    Place it in a prominent place such as a wall in case of an emergency. The usage is clearly indicated on the panel, and the eye wash bottle can be filled with distilled water and ophthalmic chemicals.
    Capacity (mL)  500 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  3. Eye Wash
    AS ONE Eye Wash
    A 1000mL eye wash bottle is included in the panel with a mirror. There are many small holes in the top of the bottle, and you can wash your eyes by blowing out the cleaning solution by simply pressing the container lightly. The structure is such that the liquid after cleaning flows out. * Use cle... Read More
    Material (Bolt)  LDPE (Low Density Polyethylene) 
    from S$53.99
    Min. 2 days
  4. Portable Eyewash
    Sysbel Portable Eyewash
    An eye wash that can be easily installed without the need for a power supply. Has excellent strength, cold resistance and heat resistance. We use FDA standard food PE. * Clean the tank and replace the water at least once a week.
    Flow Rate (L/min)  2.6  As ONE Part Number  4-563-01  Dimension (mm)  420×416×735  Internal Capacity (L)  60  Mass (kg)  8.3  Standard  ANSI Z358.1-2014 compliant  Material  PE (FDA standard) 
    from S$749.90
    Min. 4 days
  5. Emergency eyewash
    Nippon Encon Emergency eyewash
    A device for washing away chemical substances when they get into your eyes. A dustproof head cover is attached to the spout for hygiene considerations. The water stream is designed so that it does not hit the eyeball at right angles. Some of the MSDSs have been designated as emergency showers and... Read More
    Material  (Bowl & eye wash (face)) Made of ABS  Mass (kg)  1.8  Water supply  15A  Height (mm)  301  Standard  ANSI Z358.1  Material (Pipe)  Stainless steel  Type of Sign  Wall mounting bracket type 
    from S$1,699.00
    Min. 2 days
  6. Emergency eyewash
    Nippon Encon Emergency eyewash
    It is a standard model of emergency eye wash. Ideal when there is no space to install an emergency shower / eyewasher. * It is recommended to install a strainer to prevent clogging of the eye wash area. * Please read the delivery drawing and instruction manual carefully before use.
    Mass (kg)  Trusco Part No.  819-2962  Overall Height (mm)  230 
    from S$1,999.00
    Min. 32 days
  7. Emergency eyewash wall-mounted
    Nippon Encon Emergency eyewash wall-mounted
    Material  (Bowl & eye wash (face)) Made of ABS  Design pressure (MPaG)  0.6  Mass (kg)  1.5  Operating Temperature Range (℃)  10~30  Height (mm)  195  Trusco Part No.  819-2960  Standard  ANSI Z358.1  Suitable Fluid  Drinking water  Water supply  PT1 / 2 inch  Type of Sign  Wall mounting bracket type 
    from S$1,299.00
    Min. 3 days
  8. Eye wash bottle integrated type only PE 500mL
    Kartell Eye wash bottle integrated type only PE 500mL
    With a built-in eye cup, the lotion spouts quickly to wash away foreign matter. The cleaning solution after washing the eyes does not return to the cleaning bottle. Please be prepared for an emergency eye wash.
    Capacity (mL)  500 
    from S$46.99
    Min. 103 days
  9. Eye wash
    AS ONE Eye wash
    <With receiver> It is a simple operation just by pressing the "PUSH" board. The receiver is made of stainless steel and the pipe part is coated with chemical resistance. The dust cover is lightweight and can be easily removed by spouting water. <Single / Double> Press the ha... Read More
    Discontinued
  10. Portable eyewash
    AS ONE Portable eyewash
    A portable type that is convenient in places where water supply piping equipment is not available. You can wash your eyes with a fountain that uses gravity in the tank.
    As ONE Part Number  3-9146-01 
    Discontinued
  11. Eye wash
    AS ONE Eye wash
    The dust cover will come off due to the water flow.
    Discontinued
  12. Set with eye wash bottle panel PE 500mL 2396
    Kartell Set with eye wash bottle panel PE 500mL 2396
    Place it in a prominent place such as a wall in case of an emergency. The eyewash is a set of impact-resistant polystyrene panel and # 383 eyewash, so you can quickly remove the eyewash in an emergency. The usage is clearly displayed on the panel in Japanese, and you can put distilled water and o... Read More
    Capacity (mL)  500  Type  Set with panel 
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction