Separatory funnels for Experiment & Research
- AS ONE Poly Separatory Funnel Squibb TypeLength, Bottom Part (mm) 100 Diameter, Bottom Part (Φmm) 6 Material PP (polypropylene) Type Skive typefrom S$47.99Min. 2 days
- KENIS Skive type separating funnel (normal sliding)Material Borosilicate glass Specification Ordinary slidefrom S$129.90Min. 3 days
- SIBATA SCIENTIFIC TECHNOLOGY Common separator funnel sphericalSince it has a shape close to a sphere, it can be agitated and separated more efficiently. * Numbers are printed on the main body and cock, so use the same number.from S$229.90Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Separation funnel skive type with PTFE cockBy decreasing the cross-sectional area conically toward the lower PTFE cock, liquid-liquid separation can be performed more efficiently than with a spherical cock.Material Borosilicate glassfrom S$229.90Min. 5 days
- SIBATA SCIENTIFIC TECHNOLOGY SPC separatory funnel Pressure balanced pipe with PTFE cockDimension b (mm) 27 Material Borosilicate glass Suitable Stopper No. SPC-15 Valve TF-13 Specification With scalefrom S$489.90Min. 4 days
- Tokyo Glass Kikai (TGK) Fine separator funnel sphericalSpecification Flat plug Included Accessories TF plugfrom S$229.90Min. 18 days
- SIBATA SCIENTIFIC TECHNOLOGY SPC cylindrical separator funnel with pressure balanced side pipe・Cylindrical separatory funnel with pressure balancing side tube.・It is a part of a wet digester used for mercury analysis.Capacity (mL) 300 Dimension a (mm) 336 Body Outer Diameter (Φmm) 52 Material Borosilicate glass Main tube SPC-19 Side pipe SPC-24 Valve TF-17from S$459.90Min. 5 days
- AS ONE Cylindrical Separatory Funnel (PTFE Cock)Type 250mL As ONE Part Number 4-476-03from S$289.90Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY SPC separatory funnel with cylindrical PTFE cockMaterial Borosilicate glassfrom S$199.90Min. 4 days
- Kartell Separation funnel 500mL PMP # 978The upper part of the main body and the cock part are screw type and can be removed and cleaned.Specification Autoclavable TGK Part No. 198-19-88-03 Capacity (mL) 500 Part No. 978from S$199.90Min. 103 days
- SIBATA SCIENTIFIC TECHNOLOGY Separation funnel with PTFE cockMaterial Borosilicate glassfrom S$229.90Min. 5 days
- SIBATA SCIENTIFIC TECHNOLOGY Common Separating Funnel TypeBy reducing the cross-sectional area in a conical shape toward the lower glass cock, liquid-liquid separation can be performed more efficiently than in a spherical shape. * Numbers are printed on the main body and cock, so use the same number.from S$229.90Min. 4 days
- Asahi Skive Type Separating Funnel Glass Cock 3708 SeriesSeparatory funnel with glass cock specifications.Material Borosilicate glass Valve Glass cock Shape Skive typefrom S$139.90Min. 16 days
- NALGENE Separatory Funnel Squibb Type 4301 SeriesIt is non-hygroscopic and can completely drain the chemical solution.from S$299.90Min. 126 days
- SANSYO Separation funnel squib type transparent sliding ball stopper PTFE cockfrom S$229.90Min. 6 days
- SANSYO Common sliding separatory funnel cylindrical typeCock, Ground Glass Joint 15/35from S$199.90Min. 6 days
- SANSYO Common separating funnel cylindrical 50mlGround Glass Joint Stoppers 15/25 Valve 16 Capacity (mL) 50from S$199.90Min. 6 days
- SIBATA SCIENTIFIC TECHNOLOGY Dripping container CP-300 type-A dripping funnel that can be attached to the flask of Chemist Plaza CP-300. -Since it has a pressure equilibrium side tube, it is possible to drip a small amount of internal liquid with a PTFE cock. for CP-300Ground Joint SPC-15 Capacity (mL) 50 Material Borosilicate glassfrom S$539.90Min. 63 days
- Asahi Semi-Micro Balance Type Separatory Funnel PTFE Cock 3742 SeriesEquilibrium separatory funnel with PTFE cock specifications.Type PTFE cockfrom S$399.90Min. 16 days
- AS ONE Separation Funnel Lower Sliding TypeGround Joint (Stopper, lower part) Material Borosilicate glass-1 Material (Cock Part) PTFEfrom S$199.90Min. 5 days
- CLIMBING TS Squibb Type Separatory Funnel (with Bottom Ground Joint) CL0508 Seriesfrom S$199.90Min. 16 days
- SIBATA SCIENTIFIC TECHNOLOGY SPC separatory funnel with PTFE cockMaterial Borosilicate glassfrom S$259.90Min. 4 days
- SANSYO Common separation cylinder with 100ml scaleCapacity (mL) 100 Ground Glass Joint Stoppers 15/25 Valve 16from S$339.90Min. 6 days
- SANSYO Common sliding separatory funnel spherical typeCock, Ground Glass Joint 15/35 Capacity (mL) 300 Bottom Part of Ground Glass Joint 24/40 Ground Glass Joint Stoppers 24/30from S$299.90Min. 6 days
- SANSYO Common separation cylinder 50ml scaleGround Glass Joint Stoppers 15/25 Valve 16 Bottom Part of Ground Glass Joint 19/38 Capacity (mL) 50from S$299.90Min. 6 days