Large Size Desiccators
Large desiccators protect against moisture and oxidation during experiments and research. There are various types, which are selected according to the research material. There are also high humidity, medium humidity, and low humidity for humidity control. There are many other types such as functions to prevent static electricity generation, glass vacuum type, and gas replacement. Things that are suitable for heavy load storage, those that eliminate wasted space, can make effective use of space, and are equipped with an error display function are easy to use and convenient. Most of the glass can be seen inside, and the feature is that you can check the condition immediately. Both can be kept clean.
- Toyo Living Fully automatic ultra-low humidity chamberThe depth of the housing is deep, and it is an ultra-low humidity storage that can store the reel parts and tray parts used in the mounting process such as ICs and LEDs in a moisture-proof manner, as well as the feeder with the reel parts attached. Innovative improvement (patent pending) has been... Read MorePower Consumption 15.6kWh / month Power Consumption (W) Average: 21.7 Shelf 5 (including 1 notch shelf) Inner Dimensions, Width W x Height H x Depth D (mm) 1198×1564×919 Included Accessories key Contents (L) 1729 Load Capacity of Shelf Board (kg) 100 / sheet (dispersion load) Cell Spacing (mm) (Variable) 50 Mass (kg) 238 Outer dimensions, Width W x Height H x Depth D (mm) 1200×1846×958 Rated Voltage (V) AC100(50/60Hz) drawer inner size, width x depth x height (cm) Shelf: 1157 × 780 × 20Discontinued
- Toyo Living Wrist strap connection terminal set for Super DryQuickly releases the electrostatic charge of the workerDiscontinued
- Toyo Living Auto dry large seriesHigh-grade steel plate is used for commercial low-humidity storage with excellent durability. High robustness and abundant storage capacity are achieved. High performance, low price, and energy-saving design have been introduced. Equipped with two units dedicated to humidity dehumidification, the... Read MoreRated Voltage AC V 100V(50/60Hz) Contents (L) 1160 Inner Dimensions (width W x depth D x height H) (mm) 1198×629×1564 Power Consumption 12.6W / h = 9kW / month Outer dimensions, Width W x Height H x Depth D (mm) 1200×1840×687 Mass (kg) 155 Humidity setting range (% RH) 20~50 Material Steel Included Accessories keyDiscontinued
- Toyo Living Non-applicable certificate for Super DryType Issuance is free when ordering productsDiscontinued
- Toyo Living Pocket size temperature and humidity logger for Super DrySuitable for 8000 data recordingDiscontinued
- Toyo Living Auto clean dry (with photocatalyst function)* Free fare (excluding remote islands) * Installation fee is not includedHumidity (% RH) (Inside) variable 20-50 Humidity control 30~50% Length (mm) 408 Opening Width (mm) 423 Color Black Power Supply Single phase 100VDiscontinued
- Toyo Living Adjuster for Super Dry (4 pcs set, installation fee included)Effective when you want to fix the installation locationDiscontinued
- Toyo Living Steel shelf for Super Dry (with notch)Effective use of the inside of the warehouse by adding shelvesSpecification NotchedDiscontinued
- Toyo Living Stainless steel shelf for Super Dry (no notch)Effective use of the inside of the warehouse by adding shelvesSpecification No notchDiscontinued
- Toyo Living Auto dry clear seriesAcrylic transparent cabinet shelves with excellent durability and corrosion resistance (with anti-wobble stopper) High performance, low price, energy saving design Super energy saving design with electricity cost of 0.5 yen or less per day (with a stopper to prevent wobbling) (When set to 30%) Th... Read MoreRated Voltage AC V 100(50/60Hz) Humidity setting range (% RH) 20~50 Included Accessories keyDiscontinued
- Toyo Living Fall prevention L-shaped metal fittings for Super DryDrive into the wall to secure the productDiscontinued
- Toyo Living Adjuster retainer for Super Dry (set of 4)Anchor can be used * Some light work is required for installationDiscontinued
- Toyo Living Stainless steel shelves for Auto Dry Clear seriesEffective use of the inside of the warehouse by adding shelvesDiscontinued
- AS ONE Gas replacement desiccatorEquipped with a manometer port on the front panel, you can easily check the gas pressure inside the refrigerator (maximum differential pressure 588Pa (60mmAg)). A service port (ball valve) for an outer diameter of Φ12 mm is placed to improve convenience. For mounting various accessories (sold sep... Read MoreDiscontinued
- Toyo Living Stainless steel shelf for Super Dry (with notch)Effective use of the inside of the warehouse by adding shelvesSpecification NotchedDiscontinued
- Toyo Living Steel shelves for Super Dry (no notch)Effective use of the inside of the warehouse by adding shelvesSpecification No notchDiscontinued
- Toyo Living Auto Clean Dry Wide SeriesBlack body popular for its chic design Deodorizing, antibacterial, antifungal, purifying, keeping the inside clean, equipped with an electronic dry unit with a photocatalyst function Keeping the inside of the refrigerator at the optimum humidity, mold on cameras, lenses, media, etc. Protects from... Read MoreRated Voltage AC V 100(50/65Hz) Humidity setting range (% RH) 20~50Discontinued
- Toyo Living Ultra Super Dry Feeder SeriesDue to the improvement of the dehumidifying unit, the depth of the housing is deep, and the latest energy saving that can store the feeder with the reel parts as it is, as well as the moisture-proof storage of the reel parts and tray parts used in the mounting process such as IC and LED. Type ult... Read MoreHumidity setting range (% RH) 0~50 Rated Voltage AC V 100(50/60Hz) Inner Dimensions (width W x depth D x height H) (mm) 1198×919×1569 Outer dimensions, Width W x Height H x Depth D (mm) 1200×1840×960 Contents (L) 1729 Mass (kg) 202 Power Consumption 23.5W / h = 16.9kW / month Material Steel (anti-static paint finish) Included Accessories keyDiscontinued
- Toyo Living N2 automated supply controller for Super DryCost reduction of existing N2 gas equipment in combination with Super Dry!Discontinued