All Category

Antistatic / Conductive Tubes for Experiment & Research

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Round Bottom Antistatic Tube
    AS ONE Round Bottom Antistatic Tube
    Since it uses a high molecular weight antistatic agent, the antistatic effect lasts for a long time. Uses polypropylene (homopolymer) that adsorbs less DNA. The cap has a highly sealed undercut structure.
    As ONE Part Number  3-4754-01  Type  AS-0150R 1.5mL 500pcs 
    from S$39.99
    Min. 2 days
  2. Conductive Tube Cover
    AS ONE Conductive Tube Cover
    * The manufacturer recommends using a special jig as an aid during installation.
    Volume Resistivity (Ωcm)  5.0×10^2  Material  Conductive PP (polypropylene) 
    from S$129.90
    Min. 4 days
  3. Mounting Jig for Conductive Tube Cover
    AS ONE Mounting Jig for Conductive Tube Cover
    A dedicated mounting jig for conductive tube covers. The manufacturer recommends using it as an aid during installation.
    from S$58.99
    Min. 13 days
  4. Conductive PTFE Tubing
    AS ONE Conductive PTFE Tubing
    Operating Temperature Range (℃)  -200~+250  Wall Thickness (mm)  Material  PTFE (tetrafluoroethylene) 
    from S$479.90
    Min. 4 days
  5. PTFT antistatic tube
    FLON CHEMICAL PTFT antistatic tube
    A tube with excellent conductivity as well as chemical resistance. Effective for explosion-proof measures. When using, use a "metal hose band" or "conductive insulator" to ground the ground.
    Operating Temperature Range (℃)  -270~260  Wall Thickness (mm)  1.0  Overall Length (m)  10  Suitable Fluid  Acid / Alikari / Ultrapure water  Color  Black  Operating Pressure (MPa)  None  Material  PTFE 
    from S$399.90
    Min. 6 days
  6. Semi-conductive Transparent PU Tube
    AS ONE Semi-conductive Transparent PU Tube
    Static electricity is less likely to accumulate, and dust and dirt are less likely to adhere. For lines that transfer insulating fluid in a clean environment and for pneumatic equipment tube lines that dislike charging
    Operating Temperature Range (℃)  -20~60  Volume Resistivity (Ωcm)  10^7~10^10  Suitable Fluid  Air  Material  PU (polyurethane)  Color  Transparent 
    from S$56.99
    Min. 13 days
  7. Antistatic soft tube (ECOS)
    AS ONE Antistatic soft tube (ECOS)
    The high molecular weight antistatic formula keeps the effect lasting. Has excellent chemical resistance and flexibility.
    Operating Temperature Range (℃)  -20~+60℃  Tube Length (m)  20  Material  PP (polypropylene) 
    Discontinued
  8. Conductive tube (UEC)
    AS ONE Conductive tube (UEC)
    The effect is sustained by blending conductive raw materials. There is no deterioration in conductive performance due to wiping or friction on the tube surface. Has excellent wear resistance, bending resistance, and flexibility.
    Operating Temperature Range (℃)  -40~+60  Maximum Operating Pressure (MPa)  0.7  Tube Length (m)  20  Material  Thermoplastic PU (Polyurethane) 
    Discontinued
  9. Naflon PFA-AS tube 10m
    Tokyo Glass Kikai (TGK) Naflon PFA-AS tube 10m
    A tube with a striped conductive PFA section on the inner and outer layers of the PFA-HG tube. A tube that can prevent tube dielectric breakdown due to the transfer of organic solvents, fuels, refrigerants, powders, steam, etc., and allows the internal fluid to be seen. It has chemical resistance... Read More
    Tube Length (m)  10  Maximum Operating Temperature (℃)  260  Material  Naflon PFA-AS 
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction