All Category

Peripheral Supplies for Experiment & Research

View : Grid List
Filter

Items 1 - 40 of 183

Set Ascending Direction
  1. Roller Clamp
    Keck Roller Clamp
    A tube clamp that can be disassembled. Made of polybutylene terephthalate (PBT), which can be autoclaved and has high durability and chemical resistance. You can tighten or loosen it with your thumb. The special structure suppresses the change in flow rate.
    Material  PBT (polybutylene terephthalate) 
    Rating:
    93%
    from S$6.89
    Min. 2 days
  2. Tubing Holder
    SANSYO Tubing Holder
    Since it is clip-shaped, it is very easy to install. The large tube holder firmly fixes a tube with an outer diameter of Φ14 mm or less, and the small tube holder firmly fixes a tube with an outer diameter of Φ10.0 mm or less. The main body is made of polypropylene and the thermometer hold is mad... Read More
    from S$2.59
    Min. 2 days
  3. Underwater Weight for Tube
    SANPLATEC Underwater Weight for Tube
    The connection with the tube has a ring-shaped step that makes it difficult to pull it out. Ideal when using pumps and aspirators. Made of PTFE, it has excellent chemical resistance and heat resistance.
    from S$29.99
    Min. 2 days
  4. Plastic tube forceps
    SANSYO Plastic tube forceps
    Very light and durable forceps used to stop or adjust the flow rate of catheters and tubes. Can be autoclaved. Passed 10000 usage tests. There are 5 colors in abundance.
    Material  Polyamide (made of brass eyelet part) 
    from S$48.99
    Min. 9 days
  5. Cap with connector
    Tokyo Glass Kikai (TGK) Cap with connector
    A cap for aseptically transferring media, biological reagents, pure water, chemicals, etc. from a large bottle. Can be autoclaved.
    from S$119.90
    Min. 7 days
  6. Universal cap (large)
    SANSYO Universal cap (large)
    Fix it with a screw to the standing faucet of the laboratory table or the tip of the faucet No. 20 without a screw at the tip.
    Applicable Dimensions (mm)  (Water spout) 18-23  Flow path inner diameter (Φmm)  Material  POM 
    from S$13.99
    Min. 9 days
  7. Multilayer tube joint
    HAKKO Multilayer tube joint
    from S$43.99
    Min. 8 days
  8. Universal cap
    SANSYO Universal cap
    Tighten and fix the faucet No. 13 without a screw at the tip with a screwdriver.
    Applicable Dimensions (mm)  (Water spout) 15-20  Flow path inner diameter (Φmm)  Material  POM 
    from S$11.99
    Min. 9 days
  9. Precision Chemical Resistant Tweezers Replacement Cap
    Ideal-Tek Precision Chemical Resistant Tweezers Replacement Cap
    Included Accessories  1 set of chips, 3 screws  Heat Resistance Temperature (℃)  150  Material  PVDF 
    from S$33.99
    Min. 4 days
  10. Gas Barrier in Special Zipper Bag, Highly Sealed 40pcs
    AS ONE Gas Barrier in Special Zipper Bag, Highly Sealed 40pcs
    A sample bag developed for storing samples containing liquids such as fresh samples and biological samples. A transparent film with excellent gas barrier properties is used, heat sealing is possible, and oxygen scavengers and desiccants can be used together. Unlike a general chuck, a special chuc... Read More
    Outer Dimensions (mm)  310×160  As ONE Part Number  4-3099-01 
    from S$55.99
    Min. 4 days
  11. External Screw Cap Bulk for 24well for mat
    Micronic Europe B.V. External Screw Cap Bulk for 24well for mat
    It has a high affinity with External Screw Cap automation. Manufactured in a Class 7 clean room. It can be sterilized with the DNA / RNA / Pyrogen Free option.
    Suitable Tubes (mL)  1.5、3.0、3.50、6.0  As ONE Part Number  4-1087-15  Material  Polypropylene + (Polypropylene) 
    from S$229.90
    Min. 13 days
  12. Precision Cutting Tweezers 100mm
    Ideal-Tek Precision Cutting Tweezers 100mm
    Suitable for cutting fine cables, etc.
    Overall Length (mm)  100  Tip Width (mm)  As ONE Part Number  4-1604-01  Material  Stainless steel (AISI420) 
    from S$119.90
    Min. 4 days
  13. Enamel Tray
    AS ONE Enamel Tray
    Has excellent chemical resistance.
    from S$25.99
    Min. 4 days
  14. Double Door Clamp Vinyl Coating
    AS ONE Double Door Clamp Vinyl Coating
    Suitable for use in water baths, etc.
    Material  Alloy (vinyl tip coating) 
    from S$109.90
    Min. 4 days
  15. P Spoon (R) MYK-MS Series
    Yamaoka P Spoon (R) MYK-MS Series
    Suitable for powder / semi-solid sampling. Manufactured in a clean room and double-wrapped, making it suitable for use in a clean room. Since it is self-supporting, the contents will not spill when placed.
    Packaging  Double individual packaging  Material  PP (polypropylene) 
    from S$299.90
    Min. 4 days
  16. Gamma Wipe (R) 67 GW67 Series
    Berkshire Gamma Wipe (R) 67 GW67 Series
    Cellulose and polyester have excellent water absorption and durability, and can be used for cleaning in aseptic processes and filling processes. No binders or other chemical additives are used. Can be used in combination with solvents such as IPA and phenol.
    Water absorption (mL)  320/m2  Material  Cellulose (55%), polyester (45%) 
    from S$78.99
    Min. 4 days
  17. Funnel for UN Stainless Steel Canisters
    Roetzmeier Funnel for UN Stainless Steel Canisters
    As ONE Part Number  4-1633-12  Material  Stainless steel (EN: 1.4571) 
    from S$279.90
    Min. 4 days
  18. Micronic Company with Cryotube 2D Barcode External Thread 1.0mL
    Micronic Europe B.V. Micronic Company with Cryotube 2D Barcode External Thread 1.0mL
    Sample management by ID is possible with a storage tube with a two-dimensional code that is laser-etched on the bottom of the tube. Since the ANSI / SLAS standard is adopted, automation is easy. Manufactured in a Class 7 clean room. It can be sterilized with the DNA / RNA / Pyrogen Free option. C... Read More
    Capacity (mL)  As ONE Part Number  4-1087-51  Operating Temperature Range  Liquid nitrogen gas phase ~ + 100 ℃ 
    from S$889.90
    Min. 13 days
  19. SUS Pipette Stand (5pcs)
    AS ONE SUS Pipette Stand (5pcs)
    The SUS pipette holder can be sterilized in an autoclave, so it can be used cleanly. There are 5 dents on the upper side, which is convenient for temporary storage during use. Convenient for storing small items!
    Dimension (mm)  145×130×20  As ONE Part Number  4-1714-01  Number  Material  SUS304 
    from S$54.99
    Min. 4 days
  20. Aluminum Scoop
    AS ONE Aluminum Scoop
    Suitable for taking out powders, granules, etc. Made of cheap and durable aluminum
    Material  Aluminum 
    from S$9.79
    Min. 4 days
  21. Stainless Steel Pressure Vessel TP Series
    Unicontrols Stainless Steel Pressure Vessel TP Series
    Suitable for applications such as small amount discharge. It can be fixed to a device, etc. using a special holder.
    Sealing Type  O-ring seal  Operating Pressure  Up to 0.49MPa 
    from S$869.90
    Min. 5 days
  22. Vacuum Trap Inner Tube Position Variable Type Ace Thread
    ACE GLASS Vacuum Trap Inner Tube Position Variable Type Ace Thread
    The position of the inner tube can be adjusted up and down.
    Body length (mm)  250 
    from S$489.90
    Min. 13 days
  23. Aluminum Tray
    AS ONE Aluminum Tray
    Lightweight and easy to carry. Has excellent corrosion resistance.
    from S$16.99
    Min. 4 days
  24. X Type Fiber Tip Tweezers Tip Replaceable Type 125mm
    Ideal-Tek X Type Fiber Tip Tweezers Tip Replaceable Type 125mm
    The tip can be replaced
    Tip Diameter (mm)  (Chip) 0.5  Overall Length (mm)  125  Heat Resistance Temperature (℃)  190 (instantaneous), 130 (always)  As ONE Part Number  4-1609-01 
    from S$99.90
    Min. 4 days
  25. Container with Card Holder, Cover Lid Both Handle ST-CZ Series
    NITTO KINZOKU KOGYO Container with Card Holder, Cover Lid Both Handle ST-CZ Series
    You can insert and remove the card case from the top of the holder. Suitable for document identification such as content identification, process control, and manufacturing instructions. There is a gap for draining water at the bottom of the holder, which makes it difficult for cleaning liquid to ... Read More
    Handle  Both handles  Type of Lid  Cover lid  Material  SUS304 
    from S$259.90
    Min. 13 days
  26. Steel Open Drum Lever Band Type KD Series Steel Drum Can Open Type
    JFE Steel Open Drum Lever Band Type KD Series Steel Drum Can Open Type
    An open type for powder and solid contents. Most commonly used drums. You can buy even one at an economical price.
    from S$249.90
    Min. 25 days
  27. Hanging Clamp with Lab Stand Head Clamp Holder
    AS ONE Hanging Clamp with Lab Stand Head Clamp Holder
    Diameter (Φmm)  (Hanging hook part) +11  Overall Length (mm)  125  As ONE Part Number  4-2477-01  Suitable Pipe Diameter (Φmm)  6~13 
    from S$69.99
    Min. 13 days
  28. Sterilization Wiper 500 Pieces in Case
    TexWipe Sterilization Wiper 500 Pieces in Case
    It is a sterilized type of Alpha 10 (TX1012). The edges of the wiper are specially patented to minimize dust generation.
    As ONE Part Number  1-7695-52  Material  100% polyester long fiber  Size (inch)  12×12 
    from S$2,599.00
    Min. 5 days
  29. Micronic Inc. External Thread 4.0mL with Cryotube 2D Barcode
    Micronic Europe B.V. Micronic Inc. External Thread 4.0mL with Cryotube 2D Barcode
    Sample management by ID is possible with a storage tube with a two-dimensional code that is laser-etched on the bottom of the tube. Since the ANSI / SLAS standard is adopted, automation is easy. Manufactured in a Class 7 clean room. It can be sterilized with the DNA / RNA / Pyrogen Free option. C... Read More
    Capacity (mL)  Operating Temperature Range  Liquid nitrogen gas phase ~ + 100 ℃ 
    from S$479.90
    Min. 13 days
  30. TOC Sampling Kit TX Series
    TexWipe TOC Sampling Kit TX Series
    Polyethylene overcap prevents contamination of the septum surface.
    from S$379.90
    Min. 5 days
  31. parafilm dispenser
    Heathrow Scientific parafilm dispenser
    Two 2-inch parafilms can be loaded, and one 4-inch parafilm can be loaded. It is used as it is attached to the upper side of the Parafilm box. The film can be easily cut by sliding the cutter part.
    Material  ABS  Included Accessories  Spare blade x 1 
    from S$109.90
    Min. 5 days
  32. rubis stainless tweezers
    Rubis rubis stainless tweezers
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$64.99
    Min. 11 days
  33. ideal-tek mini tweezers
    Ideal-Tek ideal-tek mini tweezers
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$76.99
    Min. 11 days
  34. Tongs (for flask)
    Thermo Fisher Scientific Tongs (for flask)
    from S$119.90
    Min. 7 days
  35. Optional Product for Tubes Groover 730 Series
    Savillex Optional Product for Tubes Groover 730 Series
    In order to prevent the tube from popping out when using high pressure, make a circumferential groove at the connection point of the tube so that it will be caught by the connector. * We do not deliver to private homes (detached houses / apartments).
    Type  Grooving cutter 
    from S$1,799.00
    Min. 9 days
  36. Stainless Steel Flat Head
    Maruyama Stainless Stainless Steel Flat Head
    Outer Dia. x Height H (Φmm x mm)  209×18  As ONE Part Number  5-179-04  Material  Stainless steel (SUS430) 
    from S$15.99
    Min. 4 days
  37. Flask Silicon Lid Diameter 84 ~ 116mm
    KIMBLE Flask Silicon Lid Diameter 84 ~ 116mm
    It is highly elastic and can seal beakers and flasks like wraps and aluminum foil.
    Heat Resistance Temperature (℃)  -40~+180  Suitable Container Outer Diameter (Φmm)  84~116  Material  Silicon 
    from S$9.49
    Min. 4 days
  38. TechniCloth II Type 75 Pcs
    TexWipe TechniCloth II Type 75 Pcs
    Suitable for cleaning items brought into the clean room such as gloves, notebooks and phones. It can also be used as a tray lining for holding and protecting parts, equipment and devices, drying and storing.
    Liquid absorption  260mL/m2  Dimension (mm)  460×460  Material  55% cellulose, 45% polyester  As ONE Part Number  7-086-07  Specification  Cutting process: + cut edge 
    from S$97.99
    Min. 13 days
  39. Micronic Inc. External Thread 3.5mL with Cryotube 2D Barcode
    Micronic Europe B.V. Micronic Inc. External Thread 3.5mL with Cryotube 2D Barcode
    Sample management by ID is possible with a storage tube with a two-dimensional code that is laser-etched on the bottom of the tube. Since the ANSI / SLAS standard is adopted, automation is easy. Specifications suitable for cell preservation. Manufactured in a Class 7 clean room. It can be sterili... Read More
    Capacity (mL)  3.5  Operating Temperature Range  Liquid nitrogen gas phase ~ + 100 ℃ 
    from S$359.90
    Min. 13 days
  40. Sterilized Pre-Wet Wiper AlphaSat (R) AlphaSorb (R) HC 25 Pieces
    TexWipe Sterilized Pre-Wet Wiper AlphaSat (R) AlphaSorb (R) HC 25 Pieces
    Since the number of bags per bag is small, sterilization control and usage control are easy. Special packaging designed for sterile environments.
    Dimension (mm)  310×310  As ONE Part Number  4-1885-01  Specification  Cutting process: + Edge heat seal  Material  Polyester 
    from S$399.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 183

Set Ascending Direction