It can be used in the temperature range of -20 to + 180 ° C. It has high hygiene due to the integral molding of silicone rubber and excellent safety that has passed the inspection based on the Food Sanitation Law. Can be autoclaved.
* Since the spatula part is machined so that the base material becomes thinner toward the tip, the thickness and hardness (bending) are not uniform (tip thickness about 0.5t). * Not available for autoclave. Before and after use, wash with a neutral detergent and sponge scrubbing brush, wipe off a... Read More
Dimension C (mm) 126 Tip Thickness (mm) About 0.5 Material (Handle) Beech wood Material (Blade) SUS420J 2
Since it has excellent heat resistance and chemical resistance, it can be used in a wide range of usage conditions. Since it has excellent impact resistance, it can be prevented from being damaged or deformed.
Heat Resistance Temperature (℃) 240 Material PPS (polyphenylene sulfide)
It can be used in the temperature range of -20 to + 180 ° C. It has high hygiene due to the integral molding of silicone rubber and excellent safety that has passed the inspection based on the Food Sanitation Law. Can be autoclaved.
It is a rubber spatula of the method of inserting the handle into the spatula (utility model No. 2593265). The shape and size are common to all materials.
* Although it is strong enough, avoid excessive bending.
It is a rubber spatula of the method of inserting the handle into the spatula (utility model No. 2593265). The shape and size are common to all materials.
It has excellent corrosion resistance / chemical resistance compared to stainless steel products. It is possible to handle a small amount of reagents.
* Strong acid / direct fire cannot be used.
The entire surface is coated with a fluororesin that complies with the Food Sanitation Law, so it has excellent chemical resistance and mold release properties.
It is resistant to acidic and alkaline detergents, and is not deformed or discolored by oils and fats. It can be used in a wide temperature range from -20 to + 230 ° C. It can be used for stirring in the compounding tank.