A scoop that is easy to clean. Hygiene management becomes easier. It is an electrolytic polishing finish.
Used in pharmaceutical and cosmetic factories.
A convenient scoop for removing samples from wide-mouthed containers. Comes with a cover that protects the sample from contamination. Made of impact-resistant polystyrene, integrally molded and gamma-ray sterilized.
The body and handle are completely welded with a mix of spot, leather, and argon welding. The handle is integrally molded. It is easy to wash and is hygienic without leaving any stains. GRAND COLOR is an oxidative color "sustain color" of stainless steel. It is a technique that makes st... Read More
Dimensions, Width W x Scoop Length x Overall Length (mm) 133×210×315 Material 18-8 stainless steel Overall Length (mm) 315 Mass (g) 324 Height (mm) 70