It is a product that is completely baked by impregnating and applying PTFE despersion to high-quality glass fuel. Please use it as a thread for connecting glassware stoppers and containers and using chemical resistance. Since PTFE fluoroglass thread is slippery, it is recommended to connect the g... Read More
The main body of the glassware and the cap are connected to prevent the cap from being lost. Made of silicone rubber, it has good chemical resistance and durability. A band that is soft, has a high elongation rate, and is easy to handle.
It is soft and highly elastic, so it is easy to handle. There are 5 colors, so you can classify by color. Made of all silicon, it has good chemical resistance and durability.
It has excellent acid resistance, alkali resistance, heat resistance, and durability.
Fixing of glassware, management by application. Fixing filler, instead of cotton plug. Filter cloth for rough filtration of chemical resistant materials (bag filter). Used to improve slippage. Conveyor belt.
A fluorine-coated chemical band with outstanding acid resistance, alkali resistance, heat resistance, and durability. Cleaning of glassware-sterilization-drying Can be used repeatedly throughout the entire process. You can prevent the loss and confusion of equipment.
Made of silicone rubber, it has good chemical resistance and durability. It is soft and has a high elongation rate, so it is easy to handle and can be classified by color.
A PTFE thread that can be used under harsh conditions such as strong acids, strong alkalis, and solvents. It can be used to tighten the stopcock and body of glass laboratory equipment, and to fix the stopcock and body.
Fluoroglass yarn: A product that is completely baked by impregnating and applying PTFE despersion to good quality glass heat. Please use it as a thread for connecting glassware stoppers and containers and using chemical resistance. Since PTFE fluoroglass thread is slippery, it is recommended to c... Read More
Thickness (mm) 0.6Φ Tensile Strength (kg) 10.9 number of reels (m) 20 Type Fluoro glass thread
A PTFE thread that can be used under harsh conditions such as strong acids, strong alkalis, and solvents. It can be used to tighten the stopcock and body of glass laboratory equipment, and to fix the stopcock and body.
As ONE Part Number 62-2314-34 Dimension (mm) 90 Type Brown
Has excellent acid resistance, alkali resistance, heat resistance, and durability. It is easy to install and can be used repeatedly from cleaning glass instruments to sterilization to drying. You can prevent the loss and confusion of equipment.
Made of silicone rubber, it has good chemical resistance and durability. It is soft and has a high elongation rate, so it is easy to handle and can be classified by color.
A PTFE thread that can be used under harsh conditions such as strong acids, strong alkalis, and solvents. It can also be used in autoclaves and dryers.