Narcotic Drug Safes
- Sanwa Kaken Kogyo Drug StorageOnly when the floor is made of wood or a thin iron plate, it can be fixed with the attached screws. (Fix the bottom with screws at 4 places.) In the case of concrete, it will be anchored. The bottom plate and middle plate are removable.Key 1 dial lock and 1 cylinder lock Material Steel (melamine baking coating)from S$389.90Min. 2 days
- AS ONE Narcotic Drug StorageThe double door has a key on the inner door. The key is a three-lock type with a rotary encryption lock + cylinder lock on the front door and a cylinder lock on the inner door. It can be fixed using the holes (4 places) on the bottom. With 1 shelf (removable)Specification 1 shelf (removable) As ONE Part Number 2-7980-02 Dimension (mm) 305×215×365 Dimensions, Width W x Depth D x Height H (mm) 305×215×365 Mass (kg) 7 Material Steel (melamine baking coating)
- KENIS DrugstoreIt can store medicines and narcotics that require special management, and the bottom can be fixed to a workbench from inside with screws. ST-T comes with a dangerous goods display sticker.Inner Dimensions (mm) 243×178×284 Outer Dimensions (mm) 305×214×363 Mass (kg) 51 Material Steelfrom S$459.90Min. 4 days
- KENIS Safety Box (Drug Storage)You can store medicines and narcotics that require special management in the storage with dial lock. YC-04H is a double lock with a dial lock and a cylinder lock, so it can be locked more safely. (SC-04H is a dial lock only.) It can be fixed to a storage, etc. using the hole on the bottom. * The ... Read MoreInner Dimensions (mm) 316×318×333mm Outer Dimensions (mm) 350×350×400mm Material Steel powder coatingfrom S$699.90Min. 9 days
- Tokyo Glass Kikai (TGK) Narcotic Safe ST TypeSmall single door (with 2 locks) for storing valuable chemicals. Since the floor can be screwed, it is excellent in safety and reliability.Discontinued