Heating / Cooling / Cooler Boxes
A heating / cooling / cooler box is a tool for accelerating chemical reactions and storing samples by heating or cooling to a certain temperature. There are various types of heating, such as hot plates, folding heaters, and burners. For cooling and storage, a cooler box, a refrigerant, and a small refrigerator are convenient. With a lockable refrigerator, you can safely store chemicals and reagents that require strict management. One idea is to use tools that can be heated and cooled, such as oil baths and block baths.
Other Related Pages
- THERMOS Thermo Cut Stainless Steel Dewar FlaskIt is strong against vibration and shock and is not easily damaged. With a double structure made of stainless steel, the space between the double walls is maintained in a high vacuum, and the heat insulating effect is outstanding. Due to the special degassing treatment, the heat insulation perfor... Read More
- AS ONE Vacuum Insulation VesselA container insulated by a stainless steel vacuum double structure. It has high heat retention due to vacuum insulation, and it is possible to minimize the influence on the surroundings even if a refrigerant such as liquid nitrogen or hot water is added. Since it is made of stainless steel, there... Read MoreMaterial Stainless steel (SUS304)from S$48.99Min. 2 days
- Nitto Kagaku Desktop Electric FurnaceIt is a small but high-performance and robust electric furnace. Once the temperature is set, it can be maintained at a constant temperature.Power Supply AC100V・500W Highest Temperature (℃) 900 Temperature Control Semi-automatic, PID methodfrom S$859.90Min. 2 days
- KENIS Liquid nitrogen storage containerDue to the use of special aluminum alloy, it is durable, has excellent corrosion resistance, and is lightweight. Super insulation is used for heat insulation, and the amount of evaporation loss is small and economical.from S$1,699.00Min. 2 days
- THERMOS Stainless Steel Dewar Flask (2 Layer Structure) 300mLIt is strong against vibration and shock and is not easily damaged. Excellent heat insulation effect with stainless steel vacuum double structure. It has a wide mouth design to easily accommodate individuals. It can be widely used from low temperature such as low temperature liquefied gas to high... Read MoreSpecification Liquid nitrogen available Material stainless steel Capacity (L) 0.3
- Tokyo Glass Kikai (TGK) Fine Immersion heater FPHThermostat-controlled submersible heater. The temperature of the liquid can be raised up to 300 ° C. Heats the contents of the container without compromising the function of the stirrer. Safety-The thermostat operates quickly and shuts off at a low level. The control box is on the outside, so it ... Read More
- AS ONE EC Oil Bath (Analog Square Type)It can also be used for constant temperature while stirring and for evaporation, concentration, and heating of rotary evaporators. Since the control unit cover is made of PP, it has excellent chemical resistance. If the temperature rises excessively, the heater will be forcibly turned off and an ... Read MoreOperating Temperature Range (℃) Room temperature + 5 ℃ ~ 180 ℃ Power Input (V) AC100V 50/60Hz Safety Device Circuit breaker bimetal thermostat Temperature Display Analog scale type (Scale width 10 ℃) Temperature Sensor RTD (Pt100Ω) Temperature Control Microcomputer proportional control Heater Capacity (W) 750 As ONE Part Number 1-2947-01from S$579.90Min. 2 days
- AS ONE External temperature sensor (K thermocouple)A temperature sensor that can be used for hot plates and hot stirrers.Temperature Sensor K thermocouple As ONE Part Number 1-5470-04from S$199.90Min. 4 days
- Thermo Fisher Scientific Hooded Water BathA water bath that can be used up to 100 ° C (FSGPD02 is 90 ° C). You can set the power on / off timer. The open / close hinge has a structure that allows the hood to be easily removed.Temperature Adjustment PID controlfrom S$2,299.00Min. 126 days
- Thermo Fisher Scientific Dewar bottleA plastic dewar bottle that can store ice water, dry ice, and liquid nitrogen for a short time. It has a double structure and is filled with chlorofluorocarbon-free urethane foam, and can be used from -196 to + 100 ° C. The heat insulating lid has air holes. With a convenient handle for 1L, 2L, a... Read Morefrom S$549.90Min. 7 days
- AS ONE Dewar FlaskSpecification Liquid nitrogen available Material Polosilicate glassfrom S$1,399.00Min. 4 days
- AS ONE Small program electric furnaceIt is a compact personal type that is easy to handle and can be used at high temperatures. Up to 4 patterns of 16-step programs can be set. It has a built-in safety circuit that shuts off the heater in the event of temperature anomalies, and a burnout function that detects sensor anomalies. You c... Read MoreType (High temperature specification) As ONE Part Number 3-6543-01from S$3,799.00Min. 4 days
- Shirota Electric Furnace Desktop electric furnaceWith a height of 130 mm inside the furnace, it is effective for heating tall three-dimensional objects. The 500T is a one-sided heater, and the 500ST is a three-sided heater.Power Supply AC100V・1.4kW Highest Temperature (℃) 1000from S$3,899.00Min. 11 days
- SANSYO High and low temperature circulatorLiquid can be easily discharged from the front. Space-saving design. It can be heated quickly with an 800W heater. Overheat prevention function that can be adjusted according to the operating temperature. With a liquid level drop prevention function as a safety device.Specification Temperature stability: ± 0.05 ° C Power Input (V) AC100(50/60Hz) Heater (W) 800 Tank Capacity (L) 4~6 Nozzle Outer Diameter (Φmm) 10 Refrigerant R-134afrom S$4,999.00Min. 9 days
- Shirota Electric Furnace Desktop electric furnaceThe inside of the furnace is large and suitable for various three-dimensional objects. 300T is a one-sided heater and 300ST is a three-sided heater.Power Supply AC100V・1.0kW Highest Temperature (℃) 1000from S$2,999.00Min. 8 days
- HAKKO (Hakko Electric) Thermocouple (K Type)It can be used with any manufacturer's temperature controller (for thermocouples). Temperature detection tool. * Please use the sleeve part at 90 ℃ or less.
- AS ONE Compression FittingIt can be attached to the thermocouple sensor. The insertion length can be fixed arbitrarily depending on the tightening position.Material Stainless steel (SUS304) Mounting Screw Size R(PT)1/8
- AS ONE K Thermocouple (Sheath Type without Connector)We have a rich lineup. * Please use in an environment where the temperature at the base of the sheath is 100 ° C or less.Type Sheath type Belt-End Finish Crimped Y terminal
- KENIS Biodegradable ceramic fiber blanketThis is a lightweight and flexible refractory insulation made by laminating biosoluble fibers in layers in the manufacturing process and complicating the fibers into a blanket. It can be used as a high-temperature gas filter or a high-temperature sound absorbing material.Specification Temperature grade / 1100 ℃
- Masuda Wire mesh with new type ceramicA wire mesh with ceramic that does not use asbestos. During heating with an alcohol lamp.
- AS ONE K Thermocouple (Sheath Type with Connector)Type Sheath type with connector Belt-End Finish Omega type connector
- AS ONE Ribbon Heater* Be sure to use a temperature controller or voltage controller together.Material Glass cloth Applicable Voltage (V) AC100 Maximum Operating Temperature (℃) 400 Lead Wire One end lead wire, with plug socket
- TERAOKA (ANEX) Tripod Stand Assembly TypeThe legs are screwed in so they can be removed and stored. * Please do not use in camping
- AS ONE Nichrome Wire 5mHas excellent heat resistance and oxidation resistance. It is non-magnetic and tough.Maximum Operating Temperature (℃) 1100
- AS ONE Thermocouple ConnectorIt can be used to extend and connect the compensation lead wire. * This product is for K thermocouples only.Set Contents Male x1 Female x1 Material (Case) PP (polypropylene) As ONE Part Number 2-1611-01
- TT-Labo Flexible ribbon heater plugYou can easily get high temperature heat without taking up space. It is a very soft and easy-to-use heater with nichrome wire running evenly on a strip-shaped cloth woven from glass fibers. The heating element is coated with glass fiber, which is carefully and firmly fastened, and then wrapped in... Read MorePower Input (V) AC100 Heat Resistance Temperature (℃) 400 Lead Wire One end lead wire, with plug socket Fabric Glass cloth fiber
- TOHO ELECTRONICS Low-cost RTD M3-Pt-4 * 200-2It supports calibration. It is very low coast because it uses a seal pipe protection tube and a thin film element. It can be used by connecting to the temperature controller FHP3001N. * Sleeve part: Heat resistance Max 100 ℃Temperature Range (℃) 0~+200 Lead Wire End: Crimp terminal (3.5Y)
- MARUEMU Wick for Alcohol Lamp ReplacementSuitable for Alcohol lamp (6-487-01) Material Rayon As ONE Part Number 6-487-51
- AS ONE Silicone Rubber HeaterExcellent thermal response due to the thin sheet shape (standard type 1.5 mm). It's flexible. It is not easily affected by high humidity and corrosive environment (weather resistance and chemical resistance). The power density is usually optimal at 0.6-0.8W / cm2 for many applications, but it... Read MoreRated Voltage (V) AC100 Withstand Voltage 1500V / 1 minute Capacity Tolerance ±10% Scale of Insulation Resistance (MΩ) 100MΩ or more / DC500V Power density 0.6W/cm2
- CC Mark (Nikkato) HB insulation tube (for thermocouple)Insulation tubes are for electrical insulation of thermocouple strands (plus and minus). A heat-resistant porcelain that is safe to use at high temperatures. Less hot load softening. An HB product with excellent heat resistance and impact resistance. For incineration pipes, protective pipes, insu... Read MoreMaterial HB Operating Temperature (℃) 1500
- AS ONE Ceramic Hot Plate (Digital Type)Since the temperature setting is digital input (10 ° C unit), fine temperature setting is possible. Since it is a ceramic glass plate, it has excellent heat resistance and chemical resistance. It can be used for high temperature heating up to a maximum temperature of 550 ° C (350 ° C for CHP-400D... Read MorePower Input (V) AC100(50/60Hz) Temperature Control PID control by K thermocouple
- SANPLATEC Styrol Round ContainerThe lid has a small hole that is convenient for feeding and air hoses to prevent fish and small animals from jumping out and dust and dirt from entering. If you use a lid, you can stack it with water in it. * The main body and lid are sold separately.
- Sanwa Kaken Kogyo Tripod standIt is a shape that can be stacked and stored.Material Steel wire welding
- CC Mark (Nikkato) Combustion tube HB tubeHigh quality mullite tubing suitable for use up to 1500 ° C. ● It has good heat resistance and corrosion resistance, has little softening and deformation during heat, and is widely used in various applications that require high temperature and long life. Core tubes for various electric furnaces,... Read MoreMaterial Mullite
- JUST Stainless Steel Immersion Heater (SUS316L)Suitable for water heating. * Cannot be used for oils, flammable liquids, metal corrosive liquids, etc. * Check the corrosiveness of the object to be heated before use. * The LYMCS 220 does not come with an outlet plug.
- SANSYO Alcohol lamp extra lead 1mSuitable Model 85-0506 Diameter (Φmm) 8
- AS ONE K Thermocouple (Sheath Type TK)* Install so that the temperature of the sleeve is 100 ° C or less.
Filter by categories