Hot Plates for Experiment & Research
A hot plate is an instrument used to heat a plate placed directly on a plate for experimental purposes in a laboratory. Although there are differences depending on the product, heating from room temperature to about 500 degrees is possible. Some temperature settings can be specified in a digital format and others can be specified step by step in a dial format. If the plate temperature rises above the set temperature, an alarm will sound, and if the rise does not stop, safety measures such as turning off the power will be provided. Plates are excellent in heat resistance and chemical resistance because they often conduct experiments using chemicals.
Other Related Pages
- AS ONE Ceramic Hot Plate (Digital Type)Since the temperature setting is digital input (10 ° C unit), fine temperature setting is possible. Since it is a ceramic glass plate, it has excellent heat resistance and chemical resistance. It can be used for high temperature heating up to a maximum temperature of 550 ° C (350 ° C for CHP-400D... Read MorePower Input (V) AC100(50/60Hz) Temperature Control PID control by K thermocouple
- AS ONE Economy Hot PlateMaterial (Main body) ABS resin, (Plate) Aluminum Highest Temperature (℃) 300 Power Input (V) AC100(50/60Hz) Temperature Control PID control by K thermocouplefrom S$499.90Min. 2 days
- AS ONE Hot Plate (NINOS)Highly accurate temperature control is possible by adopting microcomputer type PID control. The liquid crystal screen with excellent visibility is adopted as a display part. Equipped with 4 types of timer functions (ON / OFF / ON / OFF / SET) as standard, the program function can input temperatur... Read MoreHighest Temperature (℃) 350 Power Input (V) AC100(50/60Hz) Power Cable (m) About 2 Material (Top Plate) Aluminum (ceramic coating) Temperature setting Digital input type Temperature Sensor K thermocouple Temperature Setting Range (℃) Room temperature + 10-350
- AS ONE Ceramic Hot Plate (Analog Type)As it is a ceramic glass plate, it has excellent heat resistance and chemical resistance. It can be used for high temperature heating up to a maximum temperature of 550 ° C (350 ° C for CHP-400AF). The warning lamp lights up when the top plate becomes hot.Highest Temperature (℃) 550 Power Input (V) AC100(50/60Hz) Temperature Control PID control by K thermocouple Type analogfrom S$679.90Min. 5 days
- AS ONE Lab Hot PlateAs ONE Part Number 1-2941-01 Top Plate Dimensions (mm) 140×140 Main Unit Size (mm) 160×185×115 Mass (kg) 2 Highest Temperature (℃) 250 Power Supply AC100V 50/60Hz Material (Top Plate) Aluminum Model Number HHP-140D Temperature Control PID controlfrom S$679.90Min. 2 days
- Nissin Rika Digital hot plateDigital display / setting. Excellent plate temperature uniformity. The plate material is aluminum and hard alumite finish. It is equipped with a thermal fuse and self-diagnosis function (sensor abnormality, temperature abnormality, internal memory abnormality) as a safety device.Temperature Range (℃) 50~250 Resolution (℃) 1from S$1,499.00Min. 6 days
- IKA Digital Hot Plate C-Mag (IKA THERM)A ceramic top plate with excellent chemical resistance is used for accurate and safe heating and temperature control. A safety design with a high temperature notification function that notifies the temperature status of the top plate with a flashing light. The error code will also be displayed. T... Read MoreDIN (EN60529 class) IP21 Voltage (V) 230 Highest Temperature (℃) 500 Allowable Ambient Temperature (℃) 5~40 Power Supply AC100V 50/60 (Power cord length 1.5m) Material (Plate) Ceramic Temperature Control Microprocessor control Ambient Humidity (% RH) Up to 80 Temperature Accuracy ±10K
- AS ONE Separate Hot PlateAllowable Load (kg) 10 Power Cable (m) 2.5 3P plug with ground) Highest Temperature (℃) 200 As ONE Part Number 3-1479-01 Power Supply AC100V 50/60Hz Material (Top Plate) Aluminum + ceramic coating Mass (kg) Main unit / 5.7, control unit / 1.9 Safety Device Overcurrent protection and thermal fuse Model Number SHPR-4030 Temperature control accuracy (℃) ±2from S$1,799.00Min. 4 days
- Thermo Fisher Scientific Hot plateUses a single-plate ceramic plate with excellent chemical resistance. It uses an LED display that makes it easy to read the temperature and a large knob that is easy to operate. If the temperature of the plate is 50 ° C or higher, the lamp will light up to prevent accidents.Material (Plate) Ceramicfrom S$779.90Min. 7 days
- AS ONE General-Purpose Hot PlateA simple hot plate consisting of a heating plate, a heater, and a thermocouple temperature sensor. * Please use by connecting to a temperature controller or slidac. * Power cord is not included.Highest Temperature (℃) 300 Material (Plate) Aluminum Temperature Sensor K thermocouplefrom S$549.90Min. 4 days
- Thermo Fisher Scientific Isotemp hot plateCeramic top plate with excellent chemical resistance. If the top plate is 50 ° C or higher, the indicator lamp will light up to prevent burns.Power Input (V) AC100~120(50/60Hz) Temperature Accuracy ± 5 ℃ (at100 ℃, center of top plate 5cm)from S$779.90Min. 7 days
- Masuda Medium temperature hot plateMaterial (Stage) SUS304 Mass (kg) 4.2 Stage dimensions (mm) 450×300 Dimension (mm) 450×300×85 Power Supply AC100V・50/60Hz Temperature Control Digital display PID control Temperature Range (℃) Room temperature +5 to 80 Temperature distribution accuracy ± 0.25 ℃ (at 37 ℃) ~ ± 0.7 ℃ (at 60 ℃) Temperature Accuracy ±0.1~±0.5℃from S$1,499.00Min. 34 days
- ADVANTEC Hot plateThe surface of the plate is ceramic coated for excellent durability.Temperature Control Accuracy ±7.5℃ Safety Device Overcurrent breaker Material (Plate) Aluminum (ceramic coating) Temperature Sensor K thermocouple Heater Stainless Seeds Operation Ambient Temperature (℃) 5~35 Temperature Control Thermocouple ON-OFF control Temperature rise time (min) Approx. 40 (room temperature → 250 ° C) Operating Temperature Range (℃) 50 to 250 (plate surface temperature)from S$1,299.00Min. 5 days
- Tokyo Glass Kikai (TGK) Medium temperature hot plateWith a high-precision digital temperature indicator, the stage is wide and made of stainless steel, and it is a short and stable type. You can also carry it easily.Power Supply AC100V 50/60Hz 2A Temperature Range (℃) Rt+5~80 Material (Plate) SUS304 Temperature Distribution at 37 ° C ±0.25℃ Temperature Distribution at 60 ℃ ±0.8℃from S$1,899.00Min. 19 days
- Thermo Fisher Scientific Isotemp hot plateCeramic top plate with excellent chemical resistance. If the top plate is 50 ° C or higher, the indicator lamp will light up to prevent burns. Equipped with a timer function and a program function that allows you to set up to 3 points of your favorite temperature and time. A remote probe that can... Read MoreCurrent Consumption (A) 12.3 Outer Dimensions, Width W x Depth D x Height H (mm) 208×360×105 Mass (kg) 3.4 Temperature Range (℃) 30~450 Power Input (V) AC100~120(50/60Hz) Top plate (mm) W184×D184 Temperature Accuracy ± 5 ℃ (at100 ℃, center of top plate 5cm)from S$1,399.00Min. 7 days
- SIBATA SCIENTIFIC TECHNOLOGY Hot plate- A hot plate series that incorporates a glass-ceramic plate on top of an electric heater.・The transmission of heat is extremely good, and the sample container can be heated in a short time.・The glass-ceramic plate on the top plate has excellent heat shock and chemical resistance. A cooling fan... Read Morefrom S$1,299.00Min. 13 days
- AS ONE Digital Hot Plate OptionAs ONE Part Number 1-9459-05 Specification Support rod (for PC-400D / 600D)from S$149.90Min. 13 days
- LLG Aluminum Block for Round Bottom FlaskBy placing it on a hot plate, you can heat a round-bottom flask like a mantle heater. By attaching and detaching the bottom ring, it fits perfectly on a Φ135mm / Φ145mm hot plate. When the disk adapter is attached to the bottom, it can also be used for a square hot plate. It can also be installed... Read MoreMaterial Aluminumfrom S$339.90Min. 4 days
- AS ONE High Power Digital Lab Hot PlateWith a temperature distribution width of 4 ° C (when set to 200 ° C), highly accurate temperature control is possible. Comes with a burn prevention display function. It heats up to the maximum temperature of 430 ° C in about 30 minutes at high speed.Power Supply AC100V 50/60Hz Temperature Sensor K thermocouple Temperature Control Microcomputer type PID control system Temperature Range (℃) Room temperature + 10-400 / 430from S$1,899.00Min. 2 days
- AS ONE Shamal Hot Plate (SLIm)As ONE Part Number 1-3069-32 Top Plate Dimensions (mm) 400×300from S$4,699.00Min. 4 days
- SANSYO Hot plateThe surface of the aluminum plate is ceramic coated for excellent durability. With overcurrent breaker as a safety device.Temperature Control Accuracy ±7.5℃ Temperature Range (℃) 50 to 250 (plate surface temperature)from S$1,299.00Min. 9 days
- AS ONE Giga Hot PlateAs ONE Part Number 2-7923-01 Plate Dimensions (mm) 700×500from S$4,899.00Min. 4 days
- Tokyo Glass Kikai (TGK) Fine hot plateExcellent plate temperature uniformity. The plate has an aluminum, hard alumite finish and can also be used as a sand bath. Equipped with safety devices such as overheating prevention.Temperature setting 1 ℃ unit Temperature Display 1 ℃ unit Plate Dimensions (mm) 338×238×25H Operation Environment 5-35 ℃, Rh80% or less Operating Temperature Range (℃) 50~250from S$1,599.00Min. 49 days
- IKA Hot plateAdopting a ceramic plate, it has excellent chemical resistance and can be heated up to 500 ° C. It is a safety design that turns off the power when the top plate temperature exceeds 550 ° C.Temperature Range (℃) 50~500 Power Supply AC100V・50/60Hz Material (Plate) Ceramicfrom S$1,299.00Min. 7 days
- AS ONE Lab Hot Plate 600Achieves a maximum temperature of 600 ° C and supports 600 ° C, which is often requested. Two sizes are available. Two sizes are available according to the work area and work size. The top plate is a ceramic coating specification with improved chemical resistance. Since the SUS304 top plate that ... Read MoreType (Chemical resistant plate) 150 × 150mm As ONE Part Number 3-6756-01from S$3,699.00Min. 13 days
- AS ONE Program Lab Hot Plate (Variable Temperature Gradient Type)As ONE Part Number 1-6099-01 Allowable Load (kg) 10 Highest Temperature (℃) 300 Plate Dimensions (mm) 400×300 Continuous Operating Time (hours) 48 (at 250 ° C) Heater Capacity (W) 900 Power Supply AC100V 50 / 60Hz 2P plug (Lead wire 2m) Material (Plate) Aluminum Temperature Control With PID control auto tuning functionfrom S$2,199.00Min. 4 days
- SANSYO Hot plateSince it is an aluminum top plate, a uniform temperature distribution can be obtained.Outer Dimensions, Width W x Depth D x Height H (mm) 165×280×115 Mass (kg) 3.1 Highest Temperature (℃) 340 Power Input (V) AC100(50/60Hz) Top Plate Dimensions (mm) Aluminum ・ Φ155from S$779.90Min. 9 days
- Tokyo Glass Kikai (TGK) Fine digital hot plateIt is small and can be used as an aluminum bead bath. A hot plate for the temperature range of 50 ° C to 250 ° C. It has excellent plate temperature uniformity.TGK Part No. 0692 61 05 01 Temperature Setting Range (℃) 0~260 Temperature Display 1 ℃ unit Temperature setting 1 ℃ unit Plate Dimensions (mm) 200×200×25 Outer Dimensions (mm) 254×266×160 Mass (kg) 4.7 Heater Capacity (W) 500 Operating Temperature Range (℃) 50~250 Operating Ambient Temperature (℃) 5~35 Material (Plate) Aluminum, hard anodized finish Type FHP-200AS Operating humidity (%) Within 80from S$1,499.00Min. 49 days
- SIBATA SCIENTIFIC TECHNOLOGY Bell jar type vacuum oven BV-001 typeIt can be used for hydrolysis, concentration, heat treatment, etc. of a small amount of sample without using a heat medium such as water or oil. Since the sample on the heater surface is covered with a glass bell jar, it can be concentrated and dried under reduced pressure. In addition, since it ... Read MoreInside Diameter Φ x Height H (Φmm x mm) (Bell jar) 105 × 90 Heater Capacity (W) 200 Outer Dimensions, Width W x Depth D x Height H (mm) 225×240×290 Mass (kg) 4 Temperature Setting Range (℃) 40~200 Operation Ambient Temperature (℃) 5~35 Suction diameter (Φmm) 6.5 (one-touch type) Power Supply AC100V 50/60Hz 2.1A Type BV-001 type Temperature Sensor K thermocouplefrom S$2,999.00Min. 5 days
- Masuda Hot plateIt is a hot plate that can perform highly accurate temperature control by adopting a high temperature sheathed heater and a digital indicator temperature controller (PID).Operating Temperature Range (℃) 80~400 Power Supply AC100V・50/60Hz Material Plate / Exterior: SUS304from S$2,499.00Min. 4 days
- AS ONE Lab Hot Plate* We do not deliver to private homes (detached houses / apartments).from S$689.90Min. 13 days
- KENIS Hot plateSince the plate is ceramic coated, it has excellent heat resistance, chemical resistance, and corrosion resistance.Highest Temperature (℃) 380 Power Supply AC100V・50/60Hz Material (Plate) Ceramic coatingfrom S$469.90Min. 18 days
- CORNING Hot plateThe plate uses glass ceramic that is resistant to scratches and chemicals. When the plate temperature is 60 ° C or higher, the warning icon lights even if heating is turned off.Temperature Range (℃) 5~550 Material (Plate) Ceramicfrom S$649.90Min. 34 days
- SANSYO Hot plateLiquid expansion type temperature controller. Highly accurate temperature control can be performed even at high temperatures. Robust design with less heat dissipation to the exterior. It can also be used as a sand bath.Temperature Range (℃) (Room temperature +5)-250 Plate Dimensions, Width W x Depth D x Height H (mm) 338×238×25 Outer Dimensions, Width W x Depth D x Height H (mm) 392×305×165 Mass (kg) 6.2 Heater (W) 750 Power Supply AC100V 50/60Hz 7.5A Material (Plate) Aluminum Hard anodized finishfrom S$1,399.00Min. 6 days
- SANSYO Digital hot plateRobust design with less heat dissipation to the exterior. PID control. Highly accurate control is possible even at high temperatures. With self-diagnosis function (sensor abnormality, heater abnormality, upper limit value abnormality, temperature controller abnormality) as a safety device. * Sisa... Read MoreTemperature Range (℃) (Room temperature +5)-250 Plate Dimensions, Width W x Depth D x Height H (mm) 200×200×25 Outer Dimensions, Width W x Depth D x Height H (mm) 254×266×160 Mass (kg) 4 Heater (W) 500 Power Supply AC100V 50/60Hz 6A Material (Plate) Aluminum Hard anodized finishfrom S$1,399.00Min. 6 days
- MSA Factory PA SeriesHot Plate with Temperature ControllerThe hot plate is a high-precision type at a high temperature of 800 ° C. The dedicated temperature controller has a multi-point PID function (automatic switching of PID parameters in each temperature range) and high-precision control from room temperature to the maximum temperature can be used fr... Read MoreCable Length (m) (Hot plate) +1 Highest Temperature (℃) 800 Power Supply Voltage (V) AC100 Sensor Type K thermocouple power cable Outlet cable with GND 2mfrom S$4,599.00Min. 27 days
- MSA Factory PA Series Hot Plate with Temperature ControllerThe hot plate is waterproof and thin at 600 ° C, and features a heater mounting, so it can be operated for a long time. The dedicated temperature controller has a multi-point PID function (automatic switching of PID parameters in each temperature range) and high-precision control from room temper... Read MoreCable Length (m) (Hot plate) +1.5 Capacitance 1500W As ONE Part Number 63-1269-29 Highest Temperature (℃) 650 Power Supply Voltage (V) AC100 Sensor Type K thermocouple power cable Outlet cable with GND 2m Plate Dimensions (mm) □150from S$4,599.00Min. 20 days
- MSA Factory PA20 Series Hot Plate with Temperature ControllerPorous ceramic hot chuck High-precision type with a maximum temperature of 200 ° C. The dedicated temperature controller has a multi-point PID function (automatic switching of PID parameters in each temperature range) and high-precision control from room temperature to the maximum temperature can... Read MoreCable Length (m) (Hot plate) +1 Capacitance 1500W Highest Temperature (℃) 200 As ONE Part Number 63-1269-45 Power Supply Voltage (V) AC100 Sensor Type K thermocouple power cable Outlet cable with GND 2m Plate Dimensions (mm) □200from S$8,599.00Min. 30 days
- SANSYO Isotemp hot plate stirrerCeramic top plate with excellent chemical resistance. If the top plate is 50 ° C or higher, the indicator lamp will light up to prevent burns.Rotational Speed (min -1 [rpm]) 50~1500 Temperature Accuracy ± 5 ℃ (at100 ℃, center of top plate 5cm)from S$979.90Min. 7 days