Bunsen Burners / Alcohol Lamps / Mesh Gauze / Tripods
Other Related Pages
- Masuda Wire mesh with new type ceramicA wire mesh with ceramic that does not use asbestos. During heating with an alcohol lamp.
- TERAOKA (ANEX) Tripod Stand Assembly TypeThe legs are screwed in so they can be removed and stored. * Please do not use in camping
- MARUEMU Wick for Alcohol Lamp ReplacementLength (m) 1 As ONE Part Number 6-487-51 Suitable for Alcohol lamp (6-487-01) Material Rayon
- SANSYO Alcohol lamp extra lead 1mSuitable Model 85-0506 Diameter (Φmm) 8 Length (m) 1
- AS ONE New Glass Ceramic Protective PlateSuper heat-resistant crystallized glass that does not break even when rapidly cooled at high temperatures. Has excellent heat shock and mechanical strength. Has excellent infrared transmittance. Has excellent high-frequency characteristics and electrical insulation. Has excellent acid resistance ... Read MoreMaximum Operating Temperature (℃) 700 Color Transparent / brown
- AS ONE Ceramic Wire Mesh for General PurposeDoes not generate harmful substances when heated. It has moderate flexibility.Specification For general usefrom S$7.49Min. 2 days
- AS ONE Glass Ceramic Protection PlateIt has excellent heat resistance and does not generate harmful substances when heated. Infrared rays are highly transparent and can be transmitted to the object to be heated without loss. Has excellent chemical resistance to corrosive liquids. The smooth surface makes it easy to clean. Thermal sh... Read MoreHeat Resistance Temperature (℃) 800 Material Glass ceramic Type Squarefrom S$38.99Min. 2 days
- BeHAUS Alcohol lamp extra lead 1mLength (m) 1 Diameter (Φmm) 8 Suitable Model R-1 Mass (g) 14
- AS ONE Tripod StandSuitable for Ceramic part diameter Φ180mm or more Material Iron
- NARIKA Triangular frameUsed to heat the crucible.Overall Length (mm) Porcelain pipe length: approx. 55from S$4.59Min. 2 days
- AS ONE Ceramic Glass PlateCeramic glass with excellent heat resistance, heat impact resistance, and chemical resistance.from S$45.99Min. 2 days
- NARIKA Stainless wire meshThe mesh is fine and thick, and it firmly supports beakers. It is also durable because it is made of stainless steel that does not easily rust.from S$8.79Min. 2 days
- NARIKA Iron tripod SB-90N for alcohol lamp weldingWeldingDimension (mm) 85×110from S$9.79Min. 2 days
- NARIKA Tripod stand (assembled) for alcohol lampsAn affordable tripod. The thicker leg diameter increases the sense of stability, making it durable and durable. For alcohol lampsHeight (mm) 110 Inner Diameter (Φmm) 70
- KENIS Ceramic heating standA heating table for gas burners. The base plate of the glass-ceramic sintered molded product has uniform heat conduction and transmits infrared rays, so heat energy can be used effectively. It has excellent chemical resistance and heat resistance and can be washed. For gas burnersHeat Resistance Temperature (℃) 800
- KENIS Insulation boardA tile board with excellent heat insulation. It protects the laboratory table from radiant heat as a base for gas burners. With a rubber foot sheet, it will not damage the laboratory table.Dimension (mm) 300×300×13 Included Accessories Rubber foot sheet (50 x 50 x 2 mm) x 4 Material Stoneware tile
- AS ONE Windshield for Gas BurnerAs ONE Part Number 1-9837-01 Dimensions (Width W x Height H) (mm) 170 (x 3) x 240 Material Tinplatefrom S$69.99Min. 2 days
- NARIKA Stainless wire mesh for flame reaction experimentsIf you put a chloride aqueous solution for various flame reactions on a wire net and put it in the flame of a gas burner, you can observe the flame reaction for a long time, and it will show the color peculiar to the element. The reaction time is longer than that with platinum wire, and you can c... Read MoreDimension (mm) 10×80 Material Stainless steel
- BeHAUS For tripod stand alcohol lampA tripod for alcohol lamps. * The size is the value at the time of assembly.Overall Length (mm) 117 Overall Width (mm) 126 Height (mm) 132 Mass (g) 144 Material Steelfrom S$22.99Min. 4 days
- KENIS Gas hose (for propane)A hose for connecting a gas burner, etc.Inner Diameter (Φmm) 9.5 Type For propane gas Length (cm) 80 Outer Diameter (Φmm) 15.5from S$15.99Min. 2 days
- AS ONE StandIn combination with a glass-ceramic protective plate, it can be used as a stand when using an alcohol lamp.Heat Resistance Temperature (℃) 800 Material Chrome-plated Type Tablefrom S$65.99Min. 4 days
- KENIS Universal burner standA stainless steel burner stand born from a new idea. By changing the placement, it can be used for both alcohol lamps and gas burners.Material Stainless steelfrom S$17.99Min. 4 days
- KENIS Wire mesh with ceramicA wire mesh with ceramic that does not use asbestos.from S$46.99Min. 2 days
- KENIS Wire mesh with ceramic (for flask)A wire mesh with ceramic that does not use asbestos. Convenient for holding glassware with a spherical bottom, such as flasks.from S$27.99Min. 4 days
- KENIS Gas hose (for city gas)A hose for connecting a gas burner, etc.Length (cm) 80 Outer Diameter (Φmm) 15.5 Type For city gas (natural gas, old city gas) Inner Diameter (Φmm) 9.5from S$15.99Min. 4 days
Filter by categories