Wire Mesh / Tripods
Other Related Pages
- Masuda Wire mesh with new type ceramicA wire mesh with ceramic that does not use asbestos. During heating with an alcohol lamp.
- TERAOKA (ANEX) Tripod Stand Assembly TypeThe legs are screwed in so they can be removed and stored. * Please do not use in camping
- AS ONE New Glass Ceramic Protective PlateSuper heat-resistant crystallized glass that does not break even when rapidly cooled at high temperatures. Has excellent heat shock and mechanical strength. Has excellent infrared transmittance. Has excellent high-frequency characteristics and electrical insulation. Has excellent acid resistance ... Read MoreMaximum Operating Temperature (℃) 700 Color Transparent / brown
- AS ONE Ceramic Wire Mesh for General PurposeDoes not generate harmful substances when heated. It has moderate flexibility.Specification For general usefrom S$7.49Min. 2 days
- AS ONE Glass Ceramic Protection PlateIt has excellent heat resistance and does not generate harmful substances when heated. Infrared rays are highly transparent and can be transmitted to the object to be heated without loss. Has excellent chemical resistance to corrosive liquids. The smooth surface makes it easy to clean. Thermal sh... Read MoreHeat Resistance Temperature (℃) 800 Material Glass ceramic Type Squarefrom S$38.99Min. 2 days
- AS ONE Tripod StandSuitable for Ceramic part diameter Φ180mm or more Material Iron
- NARIKA Triangular frameUsed to heat the crucible.Overall Length (mm) Porcelain pipe length: approx. 55from S$4.59Min. 2 days
- AS ONE Ceramic Glass PlateCeramic glass with excellent heat resistance, heat impact resistance, and chemical resistance.from S$45.99Min. 2 days
- NARIKA Stainless wire meshThe mesh is fine and thick, and it firmly supports beakers. It is also durable because it is made of stainless steel that does not easily rust.from S$8.79Min. 2 days
- NARIKA Iron tripod SB-90N for alcohol lamp weldingWeldingDimension (mm) 85×110from S$9.79Min. 2 days
- NARIKA Tripod stand (assembled) for alcohol lampsAn affordable tripod. The thicker leg diameter increases the sense of stability, making it durable and durable. For alcohol lampsHeight (mm) 110 Inner Diameter (Φmm) 70
- KENIS Ceramic heating standA heating table for gas burners. The base plate of the glass-ceramic sintered molded product has uniform heat conduction and transmits infrared rays, so heat energy can be used effectively. It has excellent chemical resistance and heat resistance and can be washed. For gas burnersHeat Resistance Temperature (℃) 800
- NARIKA Stainless wire mesh for flame reaction experimentsIf you put a chloride aqueous solution for various flame reactions on a wire net and put it in the flame of a gas burner, you can observe the flame reaction for a long time, and it will show the color peculiar to the element. The reaction time is longer than that with platinum wire, and you can c... Read MoreDimension (mm) 10×80 Material Stainless steel
- BeHAUS For tripod stand alcohol lampA tripod for alcohol lamps. * The size is the value at the time of assembly.Overall Length (mm) 117 Overall Width (mm) 126 Height (mm) 132 Mass (g) 144 Material Steelfrom S$22.99Min. 4 days
- AS ONE StandIn combination with a glass-ceramic protective plate, it can be used as a stand when using an alcohol lamp.Heat Resistance Temperature (℃) 800 Material Chrome-plated Type Tablefrom S$65.99Min. 4 days
- KENIS Wire mesh with ceramicA wire mesh with ceramic that does not use asbestos.from S$46.99Min. 2 days
- KENIS Wire mesh with ceramic (for flask)A wire mesh with ceramic that does not use asbestos. Convenient for holding glassware with a spherical bottom, such as flasks.from S$27.99Min. 4 days
- KOKUGO Assembled stainless steel tripod standAn all-stainless steel tripod mount with excellent stability. It is resistant to rust and has excellent chemical resistance and durability. The leg diameter (Φ6mm) has also become thicker, increasing the sense of stability.Ring Inner Diameter (Φmm) 95 Material Stainless steel SUS304 Height (mm) 205 Ring Outer Diameter (Φmm) 120from S$38.99Min. 6 days
- KENIS Stainless wire meshThe central part has a structure that combines two types of wire mesh with different mesh sizes to prevent local heating and enable uniform heating. Made of stainless steel with excellent strength and durability.Dimension (mm) 150 × 150 (central heating unit Φ100) Material Stainless steel SUS304from S$77.99Min. 4 days
- SANSYO Wire mesh with ceramicMade in Japan for peace of mind. No suspended solids are used.Material Ceramic part: Magnesium / Clayfrom S$7.99Min. 6 days
- Tokyo Screen Test screen for flaskA safe wire mesh using wallast night and bentonite. Above 1000 ° C, ceramics are formed.Specification For flaskfrom S$19.99Min. 6 days
- Tokyo Screen Test screen for KjeldahlA safe wire mesh using wallast night and bentonite. Above 1000 ° C, ceramics are formed.Wire Diameter Φ(mm) Thick (0.4 × 12 mesh) Shape Octagon Specification For Kjeldahlfrom S$25.99Min. 6 days
- KIRIYAMA GLASS Ceranet wire meshA wire mesh for heating that does not use asbestos.from S$64.99Min. 6 days
- AS ONE Ceramic Wire Mesh for Round BottomDoes not generate harmful substances when heated. It has moderate flexibility.from S$42.99Min. 13 days