All Category

Cleanroom Equipment & Supplies

Clean room supplies are equipment used in research facilities. Maintains cleanliness in the room and workbench to create an environment suitable for experiments and inspections. The prefabricated booth is easy to move and set up. Not only does it cover the equipment, but it also prevents dust and gas from leaking. The clean bench equipped with HEPA filter containing enzyme effectively sterilizes bacteria and dust in the air. It helps prevent indoor pollution. There are also compact portable type products in the clean booth, and it is attractive that the cover can be folded and stored when not in use.
View : Grid List
Filter

Items 1 - 40 of 2027

Set Ascending Direction
  1. BEMCOT Clean Room Wiper
    Ozu BEMCOT Clean Room Wiper
    Suitable for a wide range of wiping and maintenance work such as general laboratories or clean rooms. Since no binder is used, it can be safely used with various organic solvents. It has excellent liquid absorption and retention properties, and there is no need to worry about static electricity. ... Read More
    Class  1000~10000  Material  Cellulose (cupra) 100% 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  2. Non-woven Wiper
    MonotaRO Non-woven Wiper
    Suitable for a wide range of wiping and maintenance work such as general laboratories or clean rooms. For various cleaning and wiping work * Do not use for anything other than its intended purpose.
    Class  None 
    Rating:
    84%
    from S$6.99
    Min. 2 days
  3. Spare for wear cleaner
    nitoms Spare for wear cleaner
    RoHS directive (corresponding to 10 substances)  Mass (kg)  1.8  Number of Reels  90 laps 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  4. Clean Stick
    MonotaRO Clean Stick
    The head part has low dust generation and is welded. A clean room swab that is dust-free packed in a clean room. For cleaning precision machinery, etc. * Do not use for any other purpose. * Please do not use for the human body.
    Material (Handle)  PP (polypropylene) 
    Rating:
    93%
    from S$15.99
    Min. 2 days
  5. 100% of clean wiper polyester
    MonotaRO 100% of clean wiper polyester
    A low-priced polyester wiper. For clean rooms, cleaning work, and precision work. * Please do not use for any other purpose.
    Class  100  Material  100% polyester  Color  White 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  6. 6 Cotton Applicator
    HUBY 6 Cotton Applicator
    CA-006 is a 6 inch cotton applicator. The shaft is a wooden shaft, and the head part on only one side is rounded. It has excellent water absorption and can be incinerated, so it is easy to dispose of. Since the shaft is made of wood, it is strong and can be rubbed with a solution on heavily soile... Read More
    Shaft Length (mm)  150.0  Tip Diameter (Φmm)  4.7  Type  Single cotton ball  Material (Shaft)  Wood  Material (Cotton Ball)  cotton 
    Rating:
    85%
    from S$7.19
    Min. 2 days
  7. P-CUT (R) Tape No.4140 (Plastic Core)
    TERAOKA SEISAKUSHO P-CUT (R) Tape No.4140 (Plastic Core)
    NO.4140 is a polyethylene cloth tape for curing. It is a tape that is easier to cut by hand and has a clean cut surface. It is a type with a well-balanced adhesiveness that sticks well, is hard to peel off, and has little adhesive residue.
    Tape Thickness (mm)  0.155  RoHS directive (corresponding to 10 substances)  As ONE Part Number  1-9211-02  Tensile Strength (N/25mm)  100  Adhesion Strength (N/25mm)  13 (~ stainless steel)  Elongation (%)  20  Adhesive Strength (N/10mm)  5.2  Tape Width (mm)  50  Tensile Strength (N/10mm)  50  Tape Length (m)  50  Main Application  For curing  Base Material  Polyethylene cloth  Color  White (transparent) 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  8. ELEP Cleaner
    Nitto (Nitto Denko) ELEP Cleaner
    A jig dedicated to ELEP cleaner rolls that can be used in clean rooms.
    Core Diameter (Φmm)  38 
    from S$15.99
    Min. 2 days
  9. Body for adhesive roller 80 (with cap)
    Tokyo Pack Body for adhesive roller 80 (with cap)
    Easily removes hair, dust, and dust from clothes. Hygienic specifications that prevent the roll from coming into contact with the shelves or walls during storage. * Please use with the separately sold <SNN02> adhesive roller tape 80.
    Rating:
    80%
    from S$9.49
    Min. 2 days
  10. For taking ming with turbo brush handle
    Sankyo Kuchou For taking ming with turbo brush handle
    * Be sure to use genuine turbo brushes. Using a non-genuine brush may cause a malfunction.
    Trusco Part No.  496-3059 
    from S$299.90
    Min. 2 days
  11. Simple Type Clean Booth
    AS ONE Simple Type Clean Booth
    A simple type that combines a transparent sheet with a stainless steel pipe frame.
    Air Volume (m3/min)  (Blowout) Approx. 1  Wind Speed (m/s)  (Blowout) about 0.5  Filter Size (mm)  (HEPA)200×200×50  Power Cable (m)  1.8 (2P plug)  Pipe Diameter (Φmm)  13  Power Consumption (W)  86/88  Dust Collection Efficiency (%)  99.97% or more  Motor  AC motor 
    from S$899.90
    Min. 2 days
  12. ASPURE Clean Mop
    AS ONE ASPURE Clean Mop
    Made of long polyester fiber, lint generation is minimized. Suitable for wiping liquids and wet cleaning.
    from S$68.99
    Min. 2 days
  13. HEPA Filter
    Airtech Japan HEPA Filter
    Mass (kg)  0.6  Dimension (mm)  200×200×50  Specification  HEPA for MAC-10F 
    from S$229.90
    Min. 2 days
  14. Laboratory Marker 1mm
    AS ONE Laboratory Marker 1mm
    A marker developed for the laboratory, which has excellent quick-drying and weather resistance.
    Type  Fine 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  15. 6 "cotton Applicator
    HUBY 6 "cotton Applicator
    CA-005 is a 6 inch cotton applicator. The shaft is a paper shaft, and the head part on only one side is rounded. It has excellent water absorption and can be incinerated, so it is easy to dispose of. Utilizing the long shaft, it is used in various situations such as cleaning and machine maintenance.
    Material  (Paper shaft) Pulp (Cotton ball) Cotton  Shaft Length (mm)  146.5  Tip Diameter (Φmm)  2.3  Type  Single cotton ball, paper shaft 
    from S$9.79
    Min. 2 days
  16. Kimtex white
    Nippon Paper Crecia Kimtex white
    A lorint wiper with excellent wiping effect, developed exclusively for clean rooms with a class 1000 to 100,000 conformity level. The lint generation rate is 1/47 of rayon non-woven fabric. Comes in an adhesive package that can be sealed again after opening.
    RoHS directive (corresponding to 10 substances)  Material  100% polypropylene  Class  1000~100000  Sheet Size (mm)  115×230  Trusco Part No.  249-2369  Mass (kg)  4.8  TGK Part No.  415-55-85-40  As ONE Part Number  6-6687-01  Softening Point (℃)  About 155  Melting Point (℃)  About 165  Color  White 
    Rating:
    80%
    from S$389.90
    Min. 2 days
  17. Lab Pen
    AS ONE Lab Pen
    The ink has excellent water resistance, stain resistance, and quick-drying properties. You can fill in directly on products such as glass, metal and plastic.
    from S$6.19
    Min. 2 days
  18. Low Pressure-Loss Medium-performance Filter
    Nippon Muki Low Pressure-Loss Medium-performance Filter
    By developing a unique structure, we have achieved low pressure loss and long life. For general industrial air conditioning. As a pre-stage filter for HEPA filters.
    Pressure loss  (Initial) 110Pa
    (Final) 294Pa 
    Mass (kg)  2.5  Air Volume (m3/min)  35  Trusco Part No.  418-6982  Operating Temperature (℃)  60 or less  Dimensions, Vertical x Horizontal x Depth (mm)  610×305×150  Operating humidity (% RH)  95 or less 
    from S$399.90
    Min. 4 days
  19. Ceiling mop
    Ozu Ceiling mop
    Designed with aluminum, it is lightweight and easy to clean the ceiling. It can reach up to a height of about 4m. Cleaning floors, walls and ceilings in the manufacturing area
    Set Contents  2 tools, 40 crosses  Size (cm)  45 
    from S$589.90
    Min. 8 days
  20. Salt damage prevention low pressure loss medium performance filter
    Nippon Muki Salt damage prevention low pressure loss medium performance filter
    By developing a unique structure, we have achieved low pressure loss and long life. By adopting a highly water-repellent filter medium and a special sealing method, it prevents re-scattering due to deliquescent. For general industrial air conditioning along the sea. As a pre-stage filter for HEPA... Read More
    Operating Temperature (℃)  60 or less  Operating humidity (% RH)  95 or less 
    from S$439.90
    Min. 13 days
  21. Portable Clean Booth
    AS ONE Portable Clean Booth
    It is easy to set up by simply installing it where you need it, and when not in use, you can fold the hood (cover) and store it compactly.
    Effective Internal Dimensions, W x D x H (mm)  335 x 275 x 250 (during hood assembly)  Dimensions, Width W x Depth D x Height H (mm)  350 x 188 x 350 (when storing food)  Power Supply  AC100V 50/60Hz  Wind Speed (m/s)  About 0.5 or more  Air Volume (m3/min)  About 1 or more  Dust Collection Efficiency (%)  More than 99.97% 0.3μm particles 
    from S$1,599.00
    Min. 3 days
  22. Clean Room Pen
    VWR Clean Room Pen
    Uses very low sodium ink to prevent sodium contamination. Suitable for use in clean rooms. Class 100 compatible (approximate)
    from S$97.99
    Min. 2 days
  23. Sterilized Lab Marker
    AS ONE Sterilized Lab Marker
    Uses quick-drying water-resistant and alcohol-resistant ink. You can also write on glass, metal and pottery lab supplies. (There is no problem with cold and hot surfaces.)
    As ONE Part Number  1-3862-11  Ink Color  Black  Type  PEN-40IR series 
    from S$32.99
    Min. 3 days
  24. High air volume mini-pleated HEPA filter
    Nippon Muki High air volume mini-pleated HEPA filter
    It is a filter that can process about 3 times the air volume with the same dimensions as ATML (standard product). Lath net is standard equipment. For general industrial air conditioning. As a pre-stage filter for HEPA filters.
    Pressure loss  (Initial) 245Pa
    (Final) 498Pa 
    Air Volume (m3/min)  28  Mass (kg)  4.0  Trusco Part No.  418-6753  Operating Temperature (℃)  60 or less  Dimensions, Vertical x Horizontal x Depth (mm)  610×610×75  Operating humidity (% RH)  95 or less 
    from S$699.90
    Min. 32 days
  25. Ultra low pressure loss HEPA filter ATMPK
    Nippon Muki Ultra low pressure loss HEPA filter ATMPK
    Achieved a reduction in initial pressure loss of approximately 30% compared to conventional products. The number of filters installed in the air conditioner can be reduced, contributing to resource saving and space saving. The final filter of the air conditioner.
    Operating humidity (% RH)  95 or less  Pressure loss  (Initial) 245 ± 20Pa
    (Final) 498Pa 
    Operating Temperature (℃)  60 or less 
    from S$1,999.00
    Min. 3 days
  26. Fan Filter Unit FFU
    Kotohira Fan Filter Unit FFU
    It is thin and lightweight, so it is ideal when the installation space is small. Power consumption has been reduced by using a DC fan. Fan failure detection signal and differential pressure abnormality signal can be taken out. It supports free power supply (single-phase AC100-240V), making it eas... Read More
    Power Supply  Single phase AC100V ~ 240V (50 / 60Hz)  Material  Stainless steel 
    from S$1,499.00
    Min. 6 days
  27. Exhaust Fan Option HEPA Filter Unit
    AS ONE Exhaust Fan Option HEPA Filter Unit
    As ONE Part Number  3-4056-41 
    from S$589.90
    Min. 13 days
  28. Compact Glove Box With Germicidal Lamp
    SANPLATEC Compact Glove Box With Germicidal Lamp
    Replacement germicidal lamp for glove box compact with germicidal lamp.
    from S$49.99
    Min. 7 days
  29. Cleaner for Clean Room
    AS ONE Cleaner for Clean Room
    from S$689.90
    Min. 4 days
  30. Heat-resistant dust screen filter (pre-filter)
    Nippon Muki Heat-resistant dust screen filter (pre-filter)
    It can be used when a pre-filter is required in the high temperature range. Drying line. Painting line.
    Operating humidity (% RH)  95 or less  Mass (kg)  1.0  Pressure loss  (Initial) 45Pa
    (Final) 90Pa 
    Air Volume (m3/min)  12  Dimensions, Vertical x Horizontal x Depth (mm)  500×500×25  Trusco Part No.  418-6842 
    from S$229.90
    Min. 28 days
  31. KS Stick
    AS ONE KS Stick
    Can be washed with water and used repeatedly. It can be used several times by transferring it to a transfer sheet.
    As ONE Part Number  1-9701-01  Dimension (mm)  Φ2×150 
    from S$249.90
    Min. 2 days
  32. AlphaMop
    TexWipe AlphaMop
    A mop-shaped wiper suitable for cleaning the inside of a clean room. Since the mop at the tip moves freely, you can effectively clean not only the floor and walls but also the ceiling.
    Material  100% wiper / polyester filament 
    from S$379.90
    Min. 13 days
  33. Atmos heat resistance 350 ℃ (HEPA filter)
    Nippon Muki Atmos heat resistance 350 ℃ (HEPA filter)
    A HEPA filter with a heat resistance of 350 ° C. It can be used when a HEPA filter is required in the high temperature range. Depending on the type, it can handle up to 500 ° C. Drying line. Clean oven.
    Mass (kg)  13.0  Type  Large air volume type  Operating Temperature (℃)  350 or less  Operating humidity (% RH)  95 or less  Maximum Operating Temperature (℃)  400 or less  Pressure loss  (Initial) 250Pa
    (Final) 500Pa 
    Trusco Part No.  418-6681  Dimensions, Vertical x Horizontal x Depth (mm)  610×610×150  Air Volume (m3/min)  24 
    from S$4,899.00
    Min. 42 days
  34. Lightweight Mop Handle for Clean Room
    AS ONE Lightweight Mop Handle for Clean Room
    The mop can be replaced without using your hands. Autoclave possible * Wiper is not included.
    As ONE Part Number  3-127-01  Type  Mop handle 
    from S$599.90
    Min. 4 days
  35. Stucklin file 15mm back 20 books
    Tokyo Glass Kikai (TGK) Stucklin file 15mm back 20 books
    A durable binder that can store a large amount of documents and manuals. * This is a staccin file.
    Quantity  20 books  Size  A4  Standard  A4 back width 15  Part No.  SCF A4  TGK Part No.  339-25-20-39 
    from S$149.90
    Min. 7 days
  36. Global Model Simple Type Clean Booth AI series 220-240V
    AS ONE Global Model Simple Type Clean Booth AI series 220-240V
    A simple type that combines a transparent sheet with a stainless steel pipe frame. * Please check in advance as it cannot be used in Japan.
    Sheet Thickness (mm)  0.5  Filter Size (mm)  200×200×50  Power Input (V)  220 to 240 (per fan unit)  Power Consumption (W)  86/88  Dust Collection Efficiency (%)  99.97 or more (0.3μm particles)  Motor  AC motor  Wind Speed (m/s)  About 0.5  Air Volume (m3/min)  About 1  Material (Seat)  Soft PVC (vinyl chloride resin)  Material (Pipe)  Φ13mm stainless steel (SUS304) 
    from S$1,199.00
    Min. 4 days
  37. Glove Box
    Shinko Kasei Glove Box
    Acrylic glove box with pass box. Comes with a stopper to prevent it from opening too much.
    Included Accessories  1 pair of latex gloves (natural rubber)  Mass (kg)  17  Valve  2 locations (Φ8mm) 
    from S$1,799.00
    Min. 23 days
  38. Industrial Swabs
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swabs
    An industrial cotton swab wrapped with high quality long fiber that does not easily lint. Using fibers that do not easily lint as much as possible, it is ideal for cleaning various industrial related products such as precision equipment, optical fiber / optical equipment, lenses, electronic parts... Read More
    Material (Shaft)  Paper 
    Rating:
    92%
    from S$7.19
    Min. 2 days
  39. Premium Grip (Powder Free, Fingertip Embossed Type)
    AS ONE Premium Grip (Powder Free, Fingertip Embossed Type)
    Latex gloves that are thicker than ordinary gloves, but have excellent fit and durability. It has few additives and has a strong tear strength unique to high-grade latex. It has passed the pinhole test (AQL1.5).
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    76%
    from S$38.99
    Min. 2 days
  40. Industrial Swab
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swab
    A high-quality cotton swab that uses domestic birch wood for the wooden shaft. Cleaning the sensor and lens surface. Various collections, experiments, culture tests, etc.
    Material (Shaft)  Wood 
    Rating:
    95%
    from S$4.89
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2027

Set Ascending Direction