All Category

Cleanroom Apparel

View : Grid List
Filter

Items 1 - 40 of 419

Set Ascending Direction
  1. Premium Grip (Powder Free, Fingertip Embossed Type)
    AS ONE Premium Grip (Powder Free, Fingertip Embossed Type)
    Latex gloves that are thicker than ordinary gloves, but have excellent fit and durability. It has few additives and has a strong tear strength unique to high-grade latex. It has passed the pinhole test (AQL1.5).
    Rating:
    80%
    from S$47.99
    Min. 2 days
  2. Work Gloves SUPER FIT 5 Colors
    FUJITE (TENGYU) Work Gloves SUPER FIT 5 Colors
    There are 5 types of colors, suitable for different types of use.
    Material  Body / Polyester, Palm / Natural rubber 
    Rating:
    84%
    from S$16.99
    Min. 2 days
  3. Vernex Glove Neuratex
    VELNEX Vernex Glove Neuratex
    Thin, soft fit to hands, and do not tire even when working finely or for a long time. Because it is powder-free, there is no concern about soiling your hands and clothes, and it is easy to remove and attach.
    Type  Powder free, left and right use  Overall Length (cm)  24  Material  Natural rubber 
    from S$44.99
    Min. 2 days
  4. ASPURE PVC Clear Bag Super Skeleton Bag
    AS ONE ASPURE PVC Clear Bag Super Skeleton Bag
    A clear type that makes it easy to check the contents. The length of the belt part can be adjusted.
    Allowable Load (kg)  About 5 
    Rating:
    40%
    from S$56.99
    Min. 2 days
  5. Million Latex Glove No.280 (Powder-free)
    KENIS Million Latex Glove No.280 (Powder-free)
    This latex glove has excellent stretchability and is easy to fit into your hands. Powder-free, so no dust adheres to clothing.
    Overall Length (cm)  24.5  Standard  Compliant with Food Sanitation Act  Material  Natural rubber  Type  Powder free, left and right use  Size  SS 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  6. Shoe Cover ABC-R
    AS ONE Shoe Cover ABC-R
    Water repellent, waterproof and non-slip treatment on the sole. It can also be used to prevent infection.
    As ONE Part Number  2-9886-01  Size (cm)  30~32  Overall Length (mm)  495 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  7. Disposable Wear 3-Piece Set
    AS ONE Disposable Wear 3-Piece Set
    A set of disposable lab coat, cap, and mask.
    from S$8.39
    Min. 2 days
  8. Electrostatic sandals
    TRUSCO Electrostatic sandals
    Compliant with JIS T8103 general electrostatic work shoes. It is made of soft material, lightweight, durable and has excellent cushioning properties.
    Electrical Resistance Value  1.0×107~108Ω  Material  PVC 
    Rating:
    87%
    from S$28.99
    Min. 2 days
  9. Shoes Box Assembly Type
    Kuroshio Shoes Box Assembly Type
    You can change the position of the shelves according to the height of your shoes. You can also store short boots up to 29 cm in height. The back is made up. Two units can be stacked by removing the legs, increasing the storage capacity. (With connecting bracket)
    from S$169.90
    Min. 2 days
  10. Gloves Holder
    HASEGAWA MENKO Gloves Holder
    The protective device outlet can be turned sideways for hygienic and efficient use. The material is steel and it is painted so it does not rust easily. The fixing method is a screw type.
    Rating:
    100%
    from S$43.99
    Min. 2 days
  11. Cell Phone Strap (for Cleanroom) (Class 100 to 10000)
    AS ONE Cell Phone Strap (for Cleanroom) (Class 100 to 10000)
    A strap for mobile phones used in a clean room.
    String length (mm)  About 800  Grade  Class 100-10000 
    from S$17.99
    Min. 2 days
  12. ASPURE Nitrile Gloves (Finger Embossed)
    AS ONE ASPURE Nitrile Gloves (Finger Embossed)
    Nitrile gloves with excellent grip. Since it is washed with pure water, it can be used in a clean room.
    Thickness (mm)  0.14 (palm)  Surface Resistance  1011Ω/□≦  Overall Length (mm)  Approximately 300 (12 inches)  Material  NBR (Nitrile Rubber) 
    from S$599.90
    Min. 2 days
  13. ASPURE Cut-Resistant Gloves Level 3
    AS ONE ASPURE Cut-Resistant Gloves Level 3
    It uses a highly weather-resistant fabric and is not easily deteriorated by ultraviolet rays. Compared to Level 5 products (2-2129-01 to -03, 2-2130-01 to -03), it has higher elasticity and a better fit to the hand.
    Rating:
    80%
    from S$9.69
    Min. 2 days
  14. Storage Bag for Clean Room
    GOLDWIN Storage Bag for Clean Room
    from S$78.99
    Min. 2 days
  15. Thick Work Gloves (Cotton Extremely Thick Fabric) Free
    FUJITE (TENGYU) Thick Work Gloves (Cotton Extremely Thick Fabric) Free
    With 3 knitting, 1 dozen weights are 1 kg, and it is thick and durable. It can also be used for hard work. 3 knitting
    As ONE Part Number  3-8451-01  Mass (g)  About 1000 / dozen  Overall Length (mm)  About 235  Material  Cotton, rayon, polyester, etc.  Size  Free 
    from S$11.99
    Min. 2 days
  16. Heat-Resistant Gloves
    MAX Heat-Resistant Gloves
    High-strength fiber "Zylon (R)" and meta-aramid fiber W knit are used.
    Heat Resistance Temperature (℃)  300  Type  300 ° C long  Overall Length (cm)  45  As ONE Part Number  61-4696-13 
    from S$159.90
    Min. 2 days
  17. Heat-Resistant Gloves
    MAX Heat-Resistant Gloves
    Using high-strength fibers "Zylon (R)" and "Kevlar (R)", it has high heat resistance and high cuttability. Para-aramid fiber felt is used as a heat insulating material on the inside of the palm.
    Heat Resistance Temperature (℃)  Flat side-500, Instep side-300 
    from S$139.90
    Min. 2 days
  18. Stainless Steel Hanger
    AS ONE Stainless Steel Hanger
    Can be used in a clean room
    Dimension (mm)  405×210  Material  Stainless steel (SUS304) 
    from S$199.90
    Min. 2 days
  19. CR Helmet (Shielded)
    AS ONE CR Helmet (Shielded)
    Clean room helmet (shielded surface compatible) * 148E does not come with a shield surface.
    As ONE Part Number  1-8499-01  Head Circumference (cm)  62  Material  ABS resin  Specification  helmet 
    from S$36.99
    Min. 2 days
  20. Silver Shield (Chemical Gloves)
    KURE GRINDING WHEEL Silver Shield (Chemical Gloves)
    Effective against a wide range of chemical substances. Disposable gloves designed for emergencies such as spillage / decontamination of dangerous chemicals. It can be used as an inner glove for heavy work.
    Thickness (mm)  0.1  Size  Overall Length (cm)  40  Type  Left and right 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  21. Clean room bag
    TRUSCO Clean room bag
    Since there is a partition, clean wear and shoes can be stored separately at the top and bottom of the bag. Work in a clean room. * It is not a clean pack.
    Mass (g)  100  Dimensions, Width W x Height H x Depth D (mm)  350×250×220  Trusco Part No.  791-4334  Material  Polyester  Color  White  use  YKK fasteners 
    from S$48.99
    Min. 2 days
  22. Thin Cotton Inner Gloves
    AS ONE Thin Cotton Inner Gloves
    Made of 100% cotton, it has high sweat absorption. Three-dimensional sewing is performed using a thin cotton fabric so as not to impair the feeling of the fingertips. Helps prevent stuffiness and allergies when wearing rubber gloves.
    Material  Cotton  Specification  With gusset, left and right combined 
    from S$37.99
    Min. 2 days
  23. Low Temperature Waterproof Gloves
    AS ONE Low Temperature Waterproof Gloves
    Protects hands from splashing liquids when handling ultra-low temperature liquid gas. It is extremely soft and lightweight, so it has excellent workability.
    Temperature Range (℃)  -196~+80  Standard  EN388 / EN511 compliant  Specification  like water off a duck's back 
    from S$299.90
    Min. 2 days
  24. ASSAFE Cut-Resistant Gloves
    AS ONE ASSAFE Cut-Resistant Gloves
    Has excellent cut resistance.
    Standard  CE mark certified product  Specification  Washable 
    from S$10.99
    Min. 13 days
  25. Clean Bag
    AS ONE Clean Bag
    With a partition, it is convenient to put shoes and clothes separately (FD911C)
    Grade  Class 10000-100000  Material  T35001 (100% polyester) 
    from S$38.99
    Min. 2 days
  26. Disposable Finger Cots Cut Type
    AS ONE Disposable Finger Cots Cut Type
    The root is cut so that it can withstand long-term use.
    Thickness (mm)  0.09±0.03  Material  Natural rubber (with fine powder) 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  27. Heat-resistant Disaster Prevention Gloves
    TEIKEN Heat-resistant Disaster Prevention Gloves
    Made of soft knit and has excellent workability. Has excellent heat resistance and chemical resistance.
    from S$169.90
    Min. 2 days
  28. Helmet-compatible disposable hood (SMS non-woven fabric / 10 sheets)
    ESCO Helmet-compatible disposable hood (SMS non-woven fabric / 10 sheets)
    The front has a film that does not easily fog. Prevents light dust. * Helmet is sold separately.
    Size  Free  Specification  Helmet compatible  Material  Polypropylene, PET 
    Rating:
    80%
    from S$45.99
    Min. 2 days
  29. All-Cotton Work Gloves
    AS ONE All-Cotton Work Gloves
    Excellent fit.
    from S$12.99
    Min. 4 days
  30. PE Long Gloves (Elbow Cover Type)
    AS ONE PE Long Gloves (Elbow Cover Type)
    Long gloves that won't slip off your elbows By putting them on your hands and pulling on the sleeves, they will fit on your elbows and won't slip off easily.
    Type  100 sheets 
    from S$53.99
    Min. 4 days
  31. Needle-Resistant Cleaning Work Gloves Insulin Guard
    PORUTE Needle-Resistant Cleaning Work Gloves Insulin Guard
    Suitable for processing work such as injection needles and scalpels. Gloves with built-in stainless steel are compatible with ultra-fine insulin needles. Even with the built-in thin stainless metal, your fingers can bend softly and you can work comfortably. * The stainless guard area is only the ... Read More
    from S$119.90
    Min. 2 days
  32. Work Gloves
    Sanko Kagaku Work Gloves
    Excellent resistance to weak acids and alkalis Softness and suppleness peculiar to ultra-thick natural rubber with a fingertip thickness of 1.7 mm The work part that does not get tired even during long hours of work is effective for handling non-slip liquids
    Color  Brown  Thickness (mm)  Finger: 1.7, Arm: 1.5  Material  Natural rubber latex 
    from S$49.99
    Min. 2 days
  33. Apron for clean room
    TRUSCO Apron for clean room
    Width (cm)  57  Mass (g)  70  Length (cm)  85  Type  Breast apron  Size  Free  Material  Polyester 
    from S$26.99
    Min. 2 days
  34. ASPURE Inner Gloves Black
    AS ONE ASPURE Inner Gloves Black
    The hem of the wrist is overlocked to prevent fraying. Made of polyester has excellent breathability. It is elastic and has an excellent fit. In addition to the use of inner gloves, it can also be used for work such as precision processing where you do not want to get fingerprints. It is a produc... Read More
    Type  Overlock 
    Rating:
    100%
    from S$18.99
    Min. 4 days
  35. CLEAN KNOLL Neoprene Gloves
    AS ONE CLEAN KNOLL Neoprene Gloves
    Has excellent flexibility, elasticity, fit, and chemical resistance.
    Overall Length (mm)  300  Material  Neoprene rubber (powder free) 
    from S$67.99
    Min. 4 days
  36. Cotton-Blended Work Gloves
    AS ONE Cotton-Blended Work Gloves
    It is soft and fits gently on the hands.
    from S$5.59
    Min. 2 days
  37. Turtle Skin (R) Undergloves CP insider
    Warwick Mills Turtle Skin (R) Undergloves CP insider
    A cutting and piercing material that protects your hands during medical waste treatment, recycling, and handling of hypodermic needles and other sharp objects. It can be worn as an inner glove. Machine washable CP insider * The print color on the glove surface may change depending on the manufact... Read More
    from S$59.99
    Min. 4 days
  38. Heat Resistant Gloves
    TEIKEN Heat Resistant Gloves
    As it is a thick double knit specification, it has excellent heat insulation. * Although it depends on the usage conditions, the non-slip part is made of silicon, so it may melt at around 150 to 200 ° C.
    As ONE Part Number  1-2768-11  Heat Resistance Temperature (℃)  250 (excluding non-slip part)  Overall Length (mm)  280  Specification  Non-slip processing, washable 
    from S$47.99
    Min. 2 days
  39. ASPURE Seamless Gloves
    AS ONE ASPURE Seamless Gloves
    The patented manufacturing method that does not use sewing thread reduces dust generation from the cut surface of the palm hem fabric. Breathable stretch Excellent fit. It is thin and has an excellent fit, and can be used not only for precision processing quality control but also as inner gloves.
    Material  100% polyester 
    from S$74.99
    Min. 13 days
  40. Tray for Shoe Box SXA-11
    AS ONE Tray for Shoe Box SXA-11
    Prevents dirt and damage to the shoe box. Can be used with all shoe boxes.
    Dimensions, Width W x Depth D x Height H (mm)  220×306×32  As ONE Part Number  62-6626-97  Material  ABS  Specification  Catalog code: 8-1411-0501  Part No.  ZSY6101 
    from S$16.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 419

Set Ascending Direction