All Category

Cleanroom Masks

A clean room mask is cleanware that prevents saliva from the mouth and nose from splashing in a clean room where sterility must be maintained. The mainstream material is non-woven fabric. Boasting high filter performance, it strongly blocks not only saliva but also dust and dust. In addition, it has been processed to prevent lint generated from the mask itself, keeping it clean. These products are widely used in clean rooms such as factories that manufacture precision instruments, biotechnology laboratories, and food processing factories.

Other Related Pages

View : Grid List
Filter

20 Item(s)

Set Ascending Direction
  1. Shield Attached Mask Set
    MCC(MaxClean) Shield Attached Mask Set
    The structure is such that the shield and mask do not interfere with each other, and the mask has good breathability. The mesh part of the mask can be removed and washed.
    As ONE Part Number  3-4751-01  Set Contents  Mask x 1, Shield x 1  Specification  Specifications: Mask / Shield set 
    from S$67.99
    Min. 9 days
  2. Ever mask
    Nissho Sangyo Ever mask
    A mask specially treated with polyurethane foam.
    Melting temperature (℃)  270  Packaging  Individual packaging one by one  Material  Polyurethane foam  Autoclave availability  Possible 
    from S$139.90
    Min. 4 days
  3. Shield Attached Mask Replacement Mask
    MCC(MaxClean) Shield Attached Mask Replacement Mask
    The structure is such that the shield and mask do not interfere with each other, and the mask has good breathability. The mesh part of the mask can be removed and washed.
    from S$27.99
    Min. 13 days
  4. Stretch Mask
    Kuraray Stretch Mask
    The stretch mask EF is 1.5 cm smaller and fits tightly on women and those with smaller faces.
    Inspiratory Resistance (Pa)  3.3  Dimension (mm)  90 x 160 (3-tier pleats) 
    from S$21.99
    Min. 4 days
  5. Disposable Mask
    Moldex (Moldex-Metric) Disposable Mask
    The wave design increases the surface area of the cup, making it easier to breathe. Moisture escapes from the entire mask cup, so glasses and goggles are less likely to fog. The strap has an adjustable function and can be hung on the neck, so there is no need to remove the mask.
    As ONE Part Number  3-6080-01  Type  4800N95 M 
    from S$159.90
    Min. 4 days
  6. Micro Clean CR Plus Mask
    Nihon Kogyo Bihin Micro Clean CR Plus Mask
    A mask developed for class 10 clean rooms. -Has a 99% bacterial blocking effect.
    Set Count  500 sheets (50 sheets x 10 bags) 
    Discontinued
  7. Economy mask ear hanging type
    AS ONE Economy mask ear hanging type
    A mask with a nose clip.
    Size (mm)  180×95  Quantity  1 bag (100 pieces) 
    Discontinued
  8. Clean mask
    Miyama Sangyou Clean mask
    Economical while maintaining overhead 2PLY and low dust generation.
    Product Name  Neo clean mask 
    Discontinued
  9. Dust mask
    Japan Vilene Company Dust mask
    It is light and supple, less than 10g per sheet.
    Exhaust Resistance, Measured Average (Pa)  45 or less (30)  Inspiratory Resistance, Measured Average (Pa)  45 or less (30)  Collection Efficiency (%)  95.0 or more, (measured value) 99.0  Maximum Duration Time (hour)  Type  Standard  National Certification No.  No.TM587 
    Discontinued
  10. Clean mask
    Miyama Sangyou Clean mask
    Discontinued
  11. Disposable activated carbon mask 50 sheets
    KOKUGO Disposable activated carbon mask 50 sheets
    A slightly larger size mask. Gentle on the skin due to the use of soft non-woven fabric. Fold it in half for a clean pocket. -Deodorant effect by using activated carbon fiber.
    Discontinued
  12. Clean mask
    Miyama Sangyou Clean mask
    Controls dust generation from the mask itself with ear hook, 3PLY, and outer surface polyethylene mesh film specifications.
    Product Name  High clean mask 
    Discontinued
  13. Economy mask (ear hanging type)
    AS ONE Economy mask (ear hanging type)
    A mask with a nose clip.
    As ONE Part Number  3-1680-02  Type  3PLY  Classification of the Hazardous  Non-dangerous goods 
    Discontinued
  14. Clean mask
    Miyama Sangyou Clean mask
    With activated carbon, non-woven fabric, ear hook
    Product Name  Heparise Mask H-1 
    Discontinued
  15. Clean mask
    Miyama Sangyou Clean mask
    Overhead 3PLY, outer surface polyethylene mesh film specifications control dust generation from the mask itself.
    Product Name  High clean mask 
    Discontinued
  16. 4PLY activated carbon mask
    KENIS 4PLY activated carbon mask
    A high-performance 4-layer filter that achieves a high dustproof effect. Contains activated carbon to reduce unpleasant odors.
    Dimension (mm)  95×175 
    Discontinued
  17. Dispos clean mask 50 sheets
    KOKUGO Dispos clean mask 50 sheets
    A mask made by specially processing a three-layer non-woven fabric into a pleated shape. Uses a special high-performance electrostatic filter. Uses antibacterial chitosan-processed non-woven fabric on the mouth side.
    Discontinued
  18. ASPURE sterile 3PLY mask
    AS ONE ASPURE sterile 3PLY mask
    Since it is individually wrapped, it can be used without waste even after it is brought into a sterile room. Since it has been sterilized with gamma rays, it can be used in sites where bacteria are disliked.
    As ONE Part Number  3-3372-01  Type  Ear hook type S3PME-S  Classification of the Hazardous  Non-dangerous goods 
    Discontinued
  19. Disposable transparent mask
    AS ONE Disposable transparent mask
    As it is transparent, you can see the facial expressions of the workers. It is light and comfortable to wear.
    As ONE Part Number  3-4748-01  Type  Musket Light  Classification of the Hazardous  Non-dangerous goods 
    Discontinued
  20. Clean mask
    Miyama Sangyou Clean mask
    Economical while maintaining ear hook, 2PLY, low dust generation.
    Product Name  Neo clean mask 
    Discontinued
View : Grid List
Filter

20 Item(s)

Set Ascending Direction