All Category

Cleanroom Air Showers

View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. ASPURE Adhesive Sheets for Air Shower
    AS ONE ASPURE Adhesive Sheets for Air Shower
    Visualization of caught dust and foreign matter will lead to the promotion of 5S countermeasures. It is a laminated type that is turned over one by one and thrown away. The tag is a countdown type that decreases the number when you turn the film. It is used by attaching it to the wall of an air s... Read More
    As ONE Part Number  2-2148-12  Type  White / strong adhesive 
    from S$47.99
    Min. 2 days
  2. Adhesive Sheet for Air Shower
    AS ONE Adhesive Sheet for Air Shower
    Sheet Size (mm)  290×290  Material  PVC (vinyl chloride resin) 
    from S$389.90
    Min. 2 days
  3. Handy Clothes Cleaner
    AS ONE Handy Clothes Cleaner
    A lightweight and compact wear cleaner for removing foreign matter. The brush can be attached and detached with one touch, and the filter can be replaced. Comes with a dedicated stand for convenient storage.
    As ONE Part Number  2-4213-21  Main Unit Size (mm)  243×86×103  Power Supply  AC100V 50 / 60Hz (AC adapter included)  Mass of Main Unit (g)  About 300  Specification  Power consumption (W): 20  Model Number  SHZ-020 
    from S$329.90
    Min. 3 days
  4. HEPA Filter Cleaner
    AS ONE HEPA Filter Cleaner
    As ONE Part Number  1-7574-01  Air Flow  1.3m3/min(MAX)  Static pressure (Pa)  12.4k(MAX)  Size (mm)  160×310×185  Mass (kg)  Dust Capacity (L)  6.5  Power Input (V)  AC100~120  Included Accessories  Replacement filter case 
    from S$1,399.00
    Min. 13 days
  5. Adhesive Sheet for Air Shower
    AS ONE Adhesive Sheet for Air Shower
    As ONE Part Number  2-3426-02  Dimension (mm)  300×300  Material  PE (polyethylene) 
    from S$329.90
    Min. 4 days
  6. Dust catcher
    WhiteMax Dust catcher
    Adheres dust and foreign matter such as fiber waste, hair, and powder that are blown off without being sucked by an air shower. 12-sheet stacking Can be attached to any air shower (with back adhesive) Due to the laminated structure, you can always create a clean environment by simply peeling off ... Read More
    Specification  1 bag (12 sheets stacked x 6 books)  Dimensions (cm)  30×30  Color  Natural  Material  Polyethylene film, acrylic adhesive 
    from S$329.90
    Min. 5 days
  7. Dust Cleaner for Clothing
    Kotohira Dust Cleaner for Clothing
    Strongly absorbs dust, dust, and hair adhering to clothes without pulling on the fabric. The static electricity removal sheet of the nozzle removes static electricity from the body and makes it easier to absorb dust. The main body has an all-stainless steel structure for easy hygiene management. ... Read More
    Outer Packing  SUS304 HL  Power Supply  Single-phase 100 VAC (50/60 Hz) 
    from S$3,899.00
    Min. 33 days
  8. Transparent Waist Pouch
    AS ONE Transparent Waist Pouch
    No lint is generated due to non-sewn (welder) processing. The belt is removable and can be used through your own belt.
    Size (mm)  180×50×150  As ONE Part Number  3-5418-01  Model Number  MKB-T1 
    from S$38.99
    Min. 2 days
  9. TORU MING Hair / Dust Remover
    Sankyo TORU MING Hair / Dust Remover
    A suction-type hair / dust remover that replaces the adhesive roller. Scrape with a rotating brush to absorb foreign matter that has entered the wrinkles and texture. The suction power and suction time can be adjusted with a single touch using the digital controller. It is hygienic without gettin... Read More
    Mass (kg)  11  Length (mm)  180  Opening Width (mm)  315  Height (mm)  455  Trusco Part No.  858-7599  Power Input (V)  AC200  Type  For one person 
    from S$2,299.00
    Min. 5 days
  10. HEPA filter for portable air shower
    Kotohira HEPA filter for portable air shower
    Applicable models: HEPA filter for KAS-P08, KAS-P08S, KAS-P13, KAS-P13S, KAS-IP08, KAS-GP08.
    Mass (kg)  3.5  Trusco Part No.  793-0356  Suitable Model  KAS-SS08 
    from S$879.90
    Min. 10 days
  11. Dust Cleaner for Hair 1 Person Type
    Kotohira Dust Cleaner for Hair 1 Person Type
    Strongly absorbs dust, dust, and hair adhering to clothes without pulling on the fabric. The static electricity removal sheet of the nozzle removes static electricity from the body and makes it easier to absorb dust. The main body has an all-stainless steel structure for easy hygiene management. ... Read More
    Outer Packing  SUS304 HL  Outer Dimensions, Width W x Depth D x Height H (mm)  300×230×350  Safety Device  Circuit protector, thermal fuse  Filter  Pack filter, activated carbon sheet  Power Supply  Single-phase 100 VAC (50/60 Hz)  Mass (kg)  11 
    from S$3,299.00
    Min. 6 days
  12. Adhesive Clean Sheet for Air Shower
    TRUSCO Adhesive Clean Sheet for Air Shower
    By sticking it on the wall of the air shower, it catches foreign substances such as dust, dust, and hair brought into the air shower. Due to the laminated structure, you can always create a clean environment by simply peeling off the dirty film. The tag is a countdown type that decreases the numb... Read More
    Dimensions, Height x Width (mm)  300×300 
    from S$32.99
    Min. 2 days
  13. Cleaner HEPA Filter
    AS ONE Cleaner HEPA Filter
    As ONE Part Number  1-2574-11  Model Number  1408404500 
    from S$249.90
    Min. 8 days
View : Grid List
Filter

13 Item(s)

Set Ascending Direction