All Category

Cleanroom Documentation

Office supplies for clean rooms are mainly stationery such as notebooks and working chairs used in clean rooms. Static electricity and dust are great enemies in clean rooms that handle weak items such as electricity and dust. Therefore, use a low dust-generating and conductive material. Stationery items include notebooks made of dust-free paper and a clear case with anti-static measures. There are some working chairs that remove the electricity charged to the human body and some that suppress the generation of dust.
View : Grid List
Filter

Items 1 - 40 of 366

Set Ascending Direction
  1. P-CUT (R) Tape No.4140 (Plastic Core)
    TERAOKA SEISAKUSHO P-CUT (R) Tape No.4140 (Plastic Core)
    NO.4140 is a polyethylene cloth tape for curing. It is a tape that is easier to cut by hand and has a clean cut surface. It is a type with a well-balanced adhesiveness that sticks well, is hard to peel off, and has little adhesive residue.
    Tape Thickness (mm)  0.155  As ONE Part Number  1-9211-02  Tensile Strength (N/25mm)  100  Adhesion Strength (N/25mm)  13 (~ stainless steel)  Elongation (%)  20  Adhesive Strength (N/10mm)  5.2  Tape Width (mm)  50  Tensile Strength (N/10mm)  50  Tape Length (m)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For curing  Base Material  Polyethylene cloth  Color  White (transparent) 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  2. Laboratory Marker 1mm
    AS ONE Laboratory Marker 1mm
    A marker developed for the laboratory, which has excellent quick-drying and weather resistance.
    Type  Fine 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  3. Lab Pen
    AS ONE Lab Pen
    The ink has excellent water resistance, stain resistance, and quick-drying properties. You can fill in directly on products such as glass, metal and plastic.
    from S$7.29
    Min. 2 days
  4. Sterilized Lab Marker
    AS ONE Sterilized Lab Marker
    Uses quick-drying water-resistant and alcohol-resistant ink. You can also write on glass, metal and pottery lab supplies. (There is no problem with cold and hot surfaces.)
    As ONE Part Number  1-3862-11  Ink Color  Black  Type  PEN-40IR series 
    from S$36.99
    Min. 2 days
  5. Stucklin file 15mm back 20 books
    Tokyo Glass Kikai (TGK) Stucklin file 15mm back 20 books
    A durable binder that can store a large amount of documents and manuals. * This is a staccin file.
    Quantity  20 books  Size  A4  Standard  A4 back width 15  Part No.  SCF A4  TGK Part No.  339-25-20-39 
    from S$139.90
    Min. 7 days
  6. Clean Curing Tape
    Nitto (Nitto Denko) Clean Curing Tape
    Since it can be cut by hand, no scissors or cutter is required. Compared to packing tape, this tape is less likely to leave adhesive residue. Uses a plastic core. No raw materials containing heavy metals such as halogen and lead are used in the tape. It is a "pink" tape that is easy to ... Read More
    Thickness (mm)  0.126  Tape Thickness (mm)  0.135  Tensile Strength (N/25mm)  13.40  Elongation (%)  190  Tape Length (m)  25  Rewinding Force (N/25mm)  3.04  Adhesive  Acrylic  Color  Pink  Base Material  Polyolefin 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  7. Contamination-Resistant Ball-Point Pen
    AS ONE Contamination-Resistant Ball-Point Pen
    It is a safe design that prevents the core from coming off. It is hard to break even if you step on it or bend it, and it prevents it from scattering. Since it is an oil-based ink, it is strong against drying and lasts a long time. Disposable type (without replacement core)
    pen tip diameter (mm)  1.0  As ONE Part Number  2-7417-21  Ink Color  Black 
    Rating:
    93%
    from S$21.99
    Min. 2 days
  8. Dustless Paper
    Sakurai Dustless Paper
    Writing is possible with a water-based or oil-based pen. Recyclable dust-free paper.
    Basis Weight (g/m2 72  Size  A4  Type  A4 
    from S$47.99
    Min. 2 days
  9. Clean Notebook New STACLEAN RC
    Sakurai Clean Notebook New STACLEAN RC
    Rating:
    100%
    from S$119.90
    Min. 2 days
  10. Cleanroom Paper
    AS ONE Cleanroom Paper
    Uses recyclable dust-free paper.
    Density  72g/cm2  Size  A4  Material  Cellulose / water-based resin polymer  Specification  Class 100 compatible 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  11. EX Clean Paper
    SAKURAI EX Clean Paper
    A low-priced clean paper that produces almost no paper dust. It is cut and clean packed in a class 1000 clean room. Recyclable dust-free paper.
    Number of Page  (1 volume) 250 sheets  Basis Weight (g/m2 72 
    Rating:
    60%
    from S$279.90
    Min. 2 days
  12. Clean Room Notebook
    AS ONE Clean Room Notebook
    Each book is clean packed.
    Grade  (Guide) Class 1000  Ruled Line  Horizontal rule 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  13. Cello Tape for Clean Room
    NICHIBAN Cello Tape for Clean Room
    Cellotape is made from plant-based materials, with the cellophane base material made from wood pulp and the adhesive made from natural rubber. Sellotape generates almost no static electricity that attracts dust. Can be cut by hand. Compliant with Food Sanitation Law No. 370 * It is not a clean pack.
    Tape Thickness (mm)  0.05  Tape Width (mm)  18  Adhesive Strength (N/10mm)  3.88  Trusco Part No.  303-5441  Tape Length (m)  35  Tensile Strength (N/10mm)  42.3  Mass (g/roll)  69  Mass (g)  690  Color  Clear 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  14. ASPURE Clean Paper Economy
    AS ONE ASPURE Clean Paper Economy
    Clean paper that achieves both low dust generation and low price.
    Surface Density (kg/m2 68  Material  Cellulose, water-soluble resin polymer  Surface Resistance (Ω)  <1011/□ 
    Rating:
    90%
    from S$279.90
    Min. 2 days
  15. Clean Notebook New STACLEAN RC Pocket
    Sakurai Clean Notebook New STACLEAN RC Pocket
    It is a compact pocket type notebook. "New Stucklin" is an international standardized paper dust measurement test (SEMI Doc. No / 2362 1996 registration decision) by the Semiconductor Equipment and MateriaLs Internationa L. (SEM8 SEMI) in Japan. Implemented as soon as possible. It was d... Read More
    As ONE Part Number  1-2466-02 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  16. ASPURE Clean Note (10 pcs)
    AS ONE ASPURE Clean Note (10 pcs)
    Suitable for use in clean rooms. Recyclable dust-free paper.
    As ONE Part Number  1-7170-51  Mass (kg)  1.83  Surface Resistance (Ω)  1011  Trusco Part No.  330-0064  Number of Page  64  Density  72g / [[square meter]]  Size  A4  Ruled Line  Horizontal rule  Color  White 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  17. Coreless tape
    DIATEX Coreless tape
    Since there is no paper core, paper dust does not come out. It can be easily cut by hand.
    Tape Thickness (mm)  0.16  Tape Length (m)  25  Tape Width (mm)  50  Tensile Strength (N/10mm)  54  Adhesive  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Base Material  PE (polyethylene) 
    Rating:
    100%
    from S$8.19
    Min. 2 days
  18. ESD Clear Folder
    YAZAKI ESD Clear Folder
    A clear folder that can be used in areas that require anti-static measures. Since the conductive polymer is kneaded, the antistatic effect is maintained semi-permanently. Used in electronic component assembly processes, inspection processes, repair work, and work sites where you want to prevent e... Read More
    Size  A4  Material  Polypropylene  Color  Transparent 
    Rating:
    100%
    from S$359.90
    Min. 2 days
  19. Labeling Tape Width 13mm
    Tokyo Glass Kikai (TGK) Labeling Tape Width 13mm
    It can be applied to any dry surface, such as glass, plastic, metal, paper, or rubber. It is resistant to oil and water and has excellent acid resistance. You can also replace the tape once it has been applied, leaving no glue on the peeled surface. * Tape / dispenser sold separately * There may ... Read More
    Tape Thickness (mm)  0.15  Tape Length (m)  12.7  Tape Width (mm)  About 13  Adhesive  Natural rubber system  Feature  Oil, water and acid resistant  Base Material  Paper 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  20. Clean line tape (antistatic type)
    Japan Green Cross Clean line tape (antistatic type)
    A line tape with antistatic treatment on the surface and adhesive. It can be used for passage markings and division markings in clean rooms. For indoor use. Inside the clean room: Electronic parts that dislike static electricity, workplaces for precision machinery, conductive trolleys, chairs, an... Read More
    Thickness (mm)  0.14  Adhesion Strength (N/25mm [gf])  1.96  Length (m)  33  Tensile Strength (N/25mm)  9.8  Main Application  For display and safety  Where to Use  Indoor  Specification  Obtain ESD protection ESD mark  Feature  antistatic 
    from S$48.99
    Min. 2 days
  21. A4 Clean room paper (500 sheets)
    ESCO A4 Clean room paper (500 sheets)
    Esco Part No.  EA759X-260  Size  A4 
    from S$37.99
    Min. 2 days
  22. Clean Pen
    AS ONE Clean Pen
    A water-based ballpoint pen that produces less dust when writing.
    from S$53.99
    Min. 2 days
  23. Pen stand (Black mat paint can)
    TRUSCO Pen stand (Black mat paint can)
    A steel accessory case recommended for pen stands. It has a matte coating that makes dirt less noticeable. Since it is made of steel, there is no need to worry about cracking even if dropped. For pen stands and accessory cases.
    Mass (g)  60  Capacity (L)  0.35  Outer Dimensions, Width W x Depth D x Height H (mm)  68×68×100  Trusco Part No.  149-8095  Effective Internal Dimensions, W x D x H (mm)  62×62×94 
    from S$8.49
    Min. 2 days
  24. Dust-Free Paper A4 for Cleanroom (STACLEAN)
    Staclean Dust-Free Paper A4 for Cleanroom (STACLEAN)
    In the kneading and rubbing test, it has been confirmed that almost no paper dust of 0.1 um or more is generated. Writing is possible with ink, ballpoint pens, and water-based and oil-based pens. You can print clearly with various printers. Recyclable dust-free paper.
    Size  A4 
    from S$439.90
    Min. 2 days
  25. Ultra Tape #0153-PC (For Semi-Cleanroom)
    AS ONE Ultra Tape #0153-PC (For Semi-Cleanroom)
    It has excellent adhesiveness and no adhesive residue. It is a low metal ion. Uses a plastic core.
    Adhesive Force  560g/cm  Suitable for  Class 10000 (guideline) (grade)  Material  PE (polyethylene) 
    Rating:
    20%
    from S$27.99
    Min. 2 days
  26. Color Tape Refill Tape
    AS ONE Color Tape Refill Tape
    You can write with a pen, pencil, ballpoint pen, oil-based magic, etc. It has water resistance, oil resistance, acid resistance, alkali resistance, and other chemical resistance. It can be easily peeled off and leaves no glue residue. Easy to use on any surface. Specially processed paper with sur... Read More
    Tape Thickness (mm)  0.15  Tape Length (m)  Base Material  Paper 
    from S$12.99
    Min. 2 days
  27. OK Clean RN 64g
    OJI F TEX OK Clean RN 64g
    Low dust generation: Carefully selected high-quality pulp and impregnated with special resin to prevent fibers from falling off. Printability: Can be printed on laser and inkjet printers. Acid-free paper: Since the pH value is neutral, there is little metal corrosion (rust / erosion). Recyclabili... Read More
    Dimension (mm)  210×297  Basis Weight (g/m2 64  Size  A4  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$219.90
    Min. 2 days
  28. Color tape 10 color set
    Tokyo Glass Kikai (TGK) Color tape 10 color set
    No glue is required, so there is no glue left after peeling. A water-insoluble tape with excellent cold and heat resistance and good writing properties.
    Tape Thickness (mm)  0.1  Length (m)  Feature  Cold resistance, heat resistance 
    Rating:
    20%
    from S$87.99
    Min. 2 days
  29. Antistatic Clipboard
    AS ONE Antistatic Clipboard
    Has excellent conductivity, solvent resistance, and chemical resistance. The clip has a surface rust preventive treatment.
    As ONE Part Number  1-3419-01  Surface Resistance (Ω)  10^6~10^7  Dimension (mm)  230×320×2  Trusco Part No.  828-6537  Size  A4  Material  PC (polycarbonate) 
    from S$42.99
    Min. 2 days
  30. Antistatic tape
    DESCO Antistatic tape
    When pulling the tape out of the roll, the voltage generated is almost 0V. (Relative humidity 50%) For packing electronic components that are sensitive to static electricity
    Adhesive  Conductive polysiloxane adhesive  Thickness (mm)  0.060(DIN)、2.4 mil(ASTM) 
    Rating:
    80%
    from S$7.69
    Min. 2 days
  31. ASPURE ESD PET Line Tape
    AS ONE ASPURE ESD PET Line Tape
    Suitable for places where anti-static measures are required and where durability is required in a clean room.
    Tape Thickness (μm)  142±5  Tape Length (m)  33  Tape Width (mm)  50 
    from S$359.90
    Min. 2 days
  32. Clean Chair
    AS ONE Clean Chair
    Molded urethane home with less dust generation is used as the cushion material, and the surface is covered with conductive vinyl leather to suppress the generation of static electricity. Uses conductive twin-wheel casters.
    Electrical Resistance Value  1.0×105Ω~1.0×108Ω 
    from S$669.90
    Min. 2 days
  33. Clean room dust-free paper (OK Clean RN)
    OJI F TEX Clean room dust-free paper (OK Clean RN)
    Clean pack is done in units of 250 sheets.
    Color  Blue 
    from S$219.90
    Min. 2 days
  34. Cleanroom Floor Type E-CR Series
    Nitto L Materials Cleanroom Floor Type E-CR Series
    It is made of de-PVC (vinyl chloride resin), lead-free, and environmentally friendly material. There is no separator (release paper), which reduces the generation of dust and static electricity.
    Tape Thickness (mm)  0.16  Tape Width (mm)  50  Tape Length (m)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyolefin material 
    from S$99.90
    Min. 2 days
  35. ASPURE Clean Paper II
    AS ONE ASPURE Clean Paper II
    Surface Density (kg/m2 72  Material  Cellulose, water-soluble resin polymer  Specification  Class 100 compatible  Surface Resistance (Ω)  <1011/□ 
    from S$329.90
    Min. 2 days
  36. Labeling tape width 25mm
    Tokyo Glass Kikai (TGK) Labeling tape width 25mm
    It can be applied to any dry surface, such as glass, plastic, metal, paper, or rubber. It is resistant to oil and water and has excellent acid resistance. You can also replace the tape once it has been applied, leaving no glue on the peeled surface.
    Tape Thickness (mm)  0.15  Tape Length (m)  12.7  Tape Width (mm)  25  Adhesive  Natural rubber system  Feature  Oil, water and acid resistant  Base Material  Paper 
    from S$24.99
    Min. 2 days
  37. Clean Room Tape
    AS ONE Clean Room Tape
    A tape that does not pollute the environment with minimal dust generation. There is almost no transfer of adhesive material. Has excellent chemical resistance. The core is made of PE (polyethylene) with an inner diameter of 75 mm and is packaged in a class 100 clean room. For simple packing, for ... Read More
    Tape Thickness (mm)  0.114  Adhesion Strength (N/25mm)  11.75  Tape Length (m)  33  Main Application  For packing, for marking  Where to Use  Indoor  Material  Polyolefin  Color  White  Feature  chemical resistance 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  38. Labeling Tape Width 20mm
    Tokyo Glass Kikai (TGK) Labeling Tape Width 20mm
    It can be applied to any dry surface, such as glass, plastic, metal, paper, or rubber. It is resistant to oil and water and has excellent acid resistance. You can also replace the tape once it has been applied, leaving no glue on the peeled surface.
    Tape Thickness (mm)  0.15  Tape Length (m)  12.7  Tape Width (mm)  20  Adhesive  Natural rubber system  Feature  Oil, water and acid resistant  Base Material  Paper 
    from S$18.99
    Min. 2 days
  39. Conductive chair
    NORITSUISU Conductive chair
    The static electricity charged on the human body of clothes can sometimes reach tens of thousands of volts, and the static electricity of factory workers in particular can have a great impact on the quality of products. Our conductive chair is developed based on "Research on Conductive Prope... Read More
    Seat Material  Conductive vinyl leather  Armrest  None  Shape  Round 
    from S$389.90
    Min. 2 days
  40. All stainless clipboard
    TRUSCO All stainless clipboard
    Material  Stainless steel (SUS304)  Height (mm)  317  Trusco Part No.  102-5722  Size  A3  Type  Cross-cut  Width (mm)  440  Mass (g)  50 
    from S$159.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 366

Set Ascending Direction