Cleanroom Notebooks
Other Related Pages
- AS ONE Clean Room NotebookEach book is clean packed.Grade (Guide) Class 1000 Ruled Line Horizontal rule
- Sakurai Clean Notebook New STACLEAN RC PocketIt is a compact pocket type notebook. "New Stucklin" is an international standardized paper dust measurement test (SEMI Doc. No / 2362 1996 registration decision) by the Semiconductor Equipment and MateriaLs Internationa L. (SEM8 SEMI) in Japan. Implemented as soon as possible. It was d... Read MoreAs ONE Part Number 1-2466-02
- AS ONE ASPURE Clean Note (10 pcs)Suitable for use in clean rooms. Recyclable dust-free paper.As ONE Part Number 1-7170-51 Mass (kg) 1.83 Surface Resistance (Ω) 1011 Trusco Part No. 330-0064 Number of Page 64 Density 72g / [[square meter]] Size A4 Ruled Line Horizontal rule Color White
- TRUSCO Notebook for clean roomMass (kg) 3.6 Ruled Width (mm) 6 Material Dust free paper basefrom S$12.99Min. 2 days
- Sakurai Clean Note News Takurin Tack MemoAn ultra-weak adhesive is used on the top of the dust-free paper base. It peels off cleanly and there is no adhesive residue.Dimensions, Height x Width (mm) 105×72 Color Bluefrom S$139.90Min. 2 days
- AS ONE Lab NoteA hard cover that is waterproof and chemical resistant. The periodic table and conversion table are listed (English notation).from S$56.99Min. 13 days
- Sakurai Clean Notebook New STACLEAN HG Notebook 78As ONE Part Number 6-8240-16 Basis Weight (g/m2) 78 Size A4 Color Blue Ruled Line Horizontal rulefrom S$399.90Min. 4 days
- Ostrich All weather spiral notebookLight in the Rain's global standard notebook. A tactical notebook that uses the US-made all-weather water-resistant paper Light in the Rain, which overturns the conventional wisdom of paper.Page number 50 sheets 100 pages Material (Cover) Polydurafrom S$15.99Min. 11 days
- Sakurai Clean Notebook New STACLEAN Laboratory Notebook 78As ONE Part Number 1-2466-03 Basis Weight (g/m2) 78 Size A4 Color Blue Type Laboratory notebookfrom S$589.90Min. 4 days
- AS ONE Clean Room Notebook (Chemical Resistant Cover)The cover is covered with a chemical resistant resin. As it comes in a double bag, it can be used immediately in a clean room.from S$779.90Min. 4 days
- AS ONE ASPURE Clean Note Gamma Ray SterilizationEach book is PIC packed. Since it has been sterilized with gamma rays, it can be used in places where bacteria are disliked, such as in sterile rooms.Grade (Guide) Class 100 As ONE Part Number 1-1420-01 Page number 50 (horizontal rule) Type A4 (spiral binding) Specification γ-ray sterilized (individually packaged)Discontinued
- Tokyo Glass Kikai (TGK) Stacrine noteA versatile notebook as a must-have item in a clean room. A best-selling PPC paper that maintains cleanliness with perfect toner fixing. "Zero" dust generation due to rubbing and rubbing ・ Excellent writability in both water and oil properties ・ Excellent PPC characteristics ・ Printa... Read MoreDiscontinued
- VWR Lab Note Pocket Size 89005 SeriesA pocket-sized lab notebook. There are user data, guidelines, table of contents, date entry fields, and signature fields for researchers and witnesses.Discontinued
- AS ONE ASPURE Clean Note A4Since it uses dust-free paper, it is suitable for use in clean rooms.Quantity 1 bag (10 books) As ONE Part Number 1-7170-51 Page number 64 (horizontal rule) Surface Density (kg/m2) 72 Size A4 Material Recyclable dustless paper Surface Resistance (Ω) <1011/□Discontinued
- Tokyo Glass Kikai (TGK) Stacrine Leaf A4 horizontal ruled 10 booksA leaf suitable for recording data. "Zero" dust generation due to rubbing and rubbing ・ Excellent writability in both water and oil properties ・ Excellent PPC characteristics ・ Printability and moderate transparency ・ Difficult to tear, no curl or waviness.Standard A4 (horizontal rule) Part No. SCA411R Quantity 30 sheets x 10 books TGK Part No. 339-25-20-07Discontinued