All Category

Cleanroom Binders

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Stucklin file 15mm back 20 books
    Tokyo Glass Kikai (TGK) Stucklin file 15mm back 20 books
    A durable binder that can store a large amount of documents and manuals. * This is a staccin file.
    Quantity  20 books  Size  A4  Standard  A4 back width 15  Part No.  SCF A4  TGK Part No.  339-25-20-39 
    from S$139.90
    Min. 7 days
  2. Antistatic Clipboard
    AS ONE Antistatic Clipboard
    Has excellent conductivity, solvent resistance, and chemical resistance. The clip has a surface rust preventive treatment.
    As ONE Part Number  1-3419-01  Surface Resistance (Ω)  10^6~10^7  Dimension (mm)  230×320×2  Trusco Part No.  828-6537  Size  A4  Material  PC (polycarbonate) 
    from S$42.99
    Min. 2 days
  3. All stainless clipboard
    TRUSCO All stainless clipboard
    Material  Stainless steel (SUS304)  Height (mm)  317  Trusco Part No.  102-5722  Size  A3  Type  Cross-cut  Width (mm)  440  Mass (g)  50 
    from S$159.90
    Min. 2 days
  4. Conductive File
    AS ONE Conductive File
    The binding bracket is also antistatic. The pipe type can separate and dispose of the binding tool and cover.
    Color  Black  Material  PP (polypropylene) conductive grade 
    from S$43.99
    Min. 2 days
  5. SK Binder
    AS ONE SK Binder
    Operating Temperature Range (℃)  -20~+95  Material  PA (66 nylon) (UL Phi No.E72417) 
    from S$12.99
    Min. 2 days
  6. Clean Room File
    AS ONE Clean Room File
    Uses dust-free paper "Stacrine" and has excellent low dust generation and antistatic properties.
    Spine Width (mm)  15  As ONE Part Number  9-5647-01  Size  A4  Color  Front / Blue, Back / White 
    from S$129.90
    Min. 2 days
  7. IC Binder
    AS ONE IC Binder
    A writing binder that uses a non-chargeable special resin material. There is no need to worry about static electricity being generated by touching the paper with your hands.
    Rating:
    100%
    from S$48.99
    Min. 2 days
  8. ASPURE Conductive Pipe File
    AS ONE ASPURE Conductive Pipe File
    Sheet Thickness (mm)  1.2  Surface Resistance (Ω)  105~6/□ 
    from S$46.99
    Min. 2 days
  9. 26 hole binder
    Raymay Fujii 26 hole binder
    B5 size 26-hole binder that expresses a chic taste
    Width (mm)  216  Length (mm)  27  Height (mm)  279  Number of Capacity  90-110 sheets  Size  B5 
    from S$33.99
    Min. 4 days
  10. Conductive file
    Sakurai Conductive file
    Conductive carbon is added to the resin to achieve stable conductivity with little variation. Inorganic gas foaming / conductive grade polypropylene resin is used. No antistatic agent is used, so there is no bleed contamination. The pipe type binding tool is also antistatic. It is an environmenta... Read More
    Size  A4  Hole Distance (mm)  80 
    from S$589.90
    Min. 7 days
  11. Mirror binder
    Tokyo Glass Kikai (TGK) Mirror binder
    Stainless steel binder. There is no need to worry about cracking or rusting, which helps reduce the risk of foreign matter contamination. The back surface is mirror-processed and can also be used as a stainless steel mirror. It can be used in various places such as food, pharmaceutical and cosmet... Read More
    Main Unit Dimensions (mm)  230×330  Size  A4  Mass of Main Unit (g)  About 560  Material  SUS304 
    from S$109.90
    Min. 11 days
  12. 2 hole file
    Tokyo Glass Kikai (TGK) 2 hole file
    Only for 2-hole type (80 mm spacing) paper. You can adjust the back width up to 10 cm. If you color-code with the attached spine heading sheet, you can classify by 50 sounds.
    from S$10.99
    Min. 7 days
  13. ASPURE Clipboard Transparent
    AS ONE ASPURE Clipboard Transparent
    Made of PP (polypropylene) that is resistant to chemicals.
    As ONE Part Number  1-4756-11  Surface Resistance (Ω)  106~8/□  Dimension (mm)  228×334  Material  PP (polypropylene) 
    from S$76.99
    Min. 4 days
  14. Conductive clipboard
    Sakurai Conductive clipboard
    Conductive carbon is added to the resin to achieve stable conductivity with little variation. Inorganic gas foaming / conductive grade polypropylene resin is used. No antistatic agent is used, so there is no bleed contamination.
    Size  A4 
    from S$869.90
    Min. 7 days
  15. Stacrine file Height 15mm 20 books
    Sakurai Stacrine file Height 15mm 20 books
    It is a dust-free paper file that is indispensable for organizing documents and materials. This is a staccin file.
    Spine Width (mm)  15  Size  A4 
    from S$139.90
    Min. 4 days
  16. Aluminum Clipboard AS-P Series with Chain & Pen
    Nakakin Aluminum Clipboard AS-P Series with Chain & Pen
    It is an all-metal binder and the main body is aluminum, so it is lightweight and durable and prevents foreign matter from entering. Helps HACCP operation. A special ballpoint pen (BSL-DWR) made of all metal (excluding replacement core) is standard equipment. * We do not deliver to private homes ... Read More
    Mass (g)  290  Pen Refills  61-0684-48  Size  A4  Specification  With chain pen 
    from S$58.99
    Min. 2 days
  17. Acemic binder
    YAZAKI Acemic binder
    A binder (clipboard) that can be used in areas that require anti-static measures. A conductive coating is applied to the surface of the hard plastic to maintain stable antistatic performance for a long period of time. Used in electronic component assembly processes, inspection processes, repair w... Read More
    Surface Resistance (Ω)  10(6)  Size  A4  Color  Gray 
    Discontinued
  18. Texwipe clipboard (for clean rooms)
    AS ONE Texwipe clipboard (for clean rooms)
    Has excellent solvent resistance and acid resistance. It is packed in a clean room.
    Size (mm)  230×305  As ONE Part Number  7-085-18  Material  PP (polypropylene)  Specification  binder 
    Discontinued
  19. Conductive binder
    AS ONE Conductive binder
    Discontinued
  20. IC binder SCC
    AS ONE IC binder SCC
    It is an SCC (ultra pure water washed and clean pack) product.
    Discontinued
  21. Stacrine binder back width 40mm 6 books
    Tokyo Glass Kikai (TGK) Stacrine binder back width 40mm 6 books
    A durable binder that can store a large amount of documents and manuals.
    Part No.  SCB A44  TGK Part No.  339-25-20-32  Standard  A4 back width 40mm  Quantity  2 books x 3 packets 
    Discontinued
  22. Stacrine binder back width 70mm 6 books
    Tokyo Glass Kikai (TGK) Stacrine binder back width 70mm 6 books
    A durable binder that can store a large amount of documents and manuals.
    TGK Part No.  339-25-20-33  Part No.  SCB A47  Quantity  2 books x 3 packets  Standard  A4 back width 70 
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction