All Category

Cleanroom Sponge Wipes

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Bell Clean
    AION Bell Clean
    A lint-free type with an integrated sponge structure. The base material does not come off during wiping. The combination of hydrophilic material properties and capillarity due to the continuous porous structure absorbs a large amount of water rapidly. The fine pores on the surface have a large ef... Read More
    Dimension (mm)  230×230×2  Heat Resistance Temperature (℃)  60 ° C or less  Type  Dry  Class  None  Material  PVFM (polyvinyl formal) 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  2. Clean Room Sponge (PVA Sponge)
    AION Clean Room Sponge (PVA Sponge)
    A lint-free type with an integrated sponge structure. It absorbs water at high speed due to the capillary phenomenon due to its hydrophilicity and continuous porous structure. Efficiently catches dust with fine pores. It is highly flexible and does not damage the surface of the object. It has exc... Read More
    Heat Resistance  60 ° C or less  Material  PVFM (polyvinyl formal) 
    from S$9.59
    Min. 2 days
  3. Nova Light Wipe WP2-1212
    Tokyo Glass Kikai (TGK) Nova Light Wipe WP2-1212
    Novalite consists of a latex outer circumference and rayon interior, and has absorbency and toughness. The surface of latex is more abrasion resistant than synthetic sponges.
    Main Unit Dimensions (mm)  300×300×1.5 
    from S$24.99
    Min. 18 days
  4. Towel Type Thick Wiper
    TORAY Towel Type Thick Wiper
    A microfiber wiper that has been brushed. It has high water absorption and excellent wiping performance. It has high water absorption and is suitable for wet use.
    Sheet Size (mm)  200×310  Mass (g)  48 
    from S$139.90
    Min. 3 days
  5. Nova Light Wipe
    Tokyo Glass Kikai (TGK) Nova Light Wipe
    Novalite consists of a latex outer circumference and rayon interior, and has absorbency and toughness. The surface of latex is more abrasion resistant than synthetic sponges.
    Main Unit Dimensions (mm)  230×230×1.5 
    from S$19.99
    Min. 7 days
  6. Nova Polymesh Sponge
    Tokyo Glass Kikai (TGK) Nova Polymesh Sponge
    A polishing sponge that removes chemical precipitates, photoresists, solvents, etc. that promote wear. Responds to stubborn stains and maintains strong disinfecting and steam sterilizing effects.
    from S$27.99
    Min. 7 days
  7. Novalite Sponge
    Tokyo Glass Kikai (TGK) Novalite Sponge
    Novalite consists of a latex outer circumference and rayon interior, and has absorbency and toughness. The surface of latex is more abrasion resistant than synthetic sponges.
    Main Unit Dimensions (mm)  100×150×13 
    from S$29.99
    Min. 7 days
  8. 5 multi-fit cloths
    Tokyo Glass Kikai (TGK) 5 multi-fit cloths
    Microfiber cloth with excellent cleaning ability and workability. It has a long-lasting soft feel and efficiently removes stubborn stains.
    Sheet Size (mm)  330×330  Mix Rate (%)  Polyester 80, nylon 20 
    from S$46.99
    Min. 7 days
  9. Novalite Sponge SP2-363
    Tokyo Glass Kikai (TGK) Novalite Sponge SP2-363
    Novalite consists of a latex outer circumference and rayon interior, and has absorbency and toughness. The surface of latex is more abrasion resistant than synthetic sponges.
    Main Unit Dimensions (mm)  75×150×75 
    from S$44.99
    Min. 7 days
  10. Sponge Clean Wiper
    AS ONE Sponge Clean Wiper
    Quickly absorbs moisture! It absorbs moisture quickly due to its fine continuous pores. It can be washed and regenerated and has excellent wear resistance.
    Discontinued
  11. Berlin mop replacement sponge
    AION Berlin mop replacement sponge
    A lint-free type with an integrated sponge structure. It absorbs moisture at high speed due to its hydrophilicity and continuous porous structure. Efficiently catches dust with fine pores. High flexibility that does not damage the surface of the object. It has excellent wear resistance, can be wa... Read More
    Material (Sponge)  PVFM (polyvinyl formal)  Thickness (mm) 
    Discontinued
  12. ASPURE Sponge Wiper
    AS ONE ASPURE Sponge Wiper
    It suppresses dust generation and has excellent water absorption.
    Size (inch)  9×9  Material  PVA (polyvinyl alcohol) 
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction