All Category

Cleanroom Adhesive / Tacky Rollers

View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction
  1. Spare for wear cleaner
    nitoms Spare for wear cleaner
    Mass (kg)  1.8  Number of Reels  90 laps  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    83%
    from S$36.99
    Min. 2 days
  2. ELEP Cleaner
    Nitto (Nitto Denko) ELEP Cleaner
    A jig dedicated to ELEP cleaner rolls that can be used in clean rooms.
    Core Diameter (Φmm)  38 
    from S$14.99
    Min. 2 days
  3. Body for adhesive roller 80 (with cap)
    Tokyo Pack Body for adhesive roller 80 (with cap)
    Easily removes hair, dust, and dust from clothes. Hygienic specifications that prevent the roll from coming into contact with the shelves or walls during storage. * Please use with the separately sold <SNN02> adhesive roller tape 80.
    Rating:
    80%
    from S$9.59
    Min. 2 days
  4. Professional Wear Cleaner
    AS ONE Professional Wear Cleaner
    Uses stepped perforations that can be easily cut straight. It is a dry edge coating that is easy to turn over and does not stain your hands. An adhesive cleaner for the purpose of preventing foreign matter from entering, checking for foreign matter, and quantifying.
    Included Accessories  1 tape  Specification  Handle 
    Rating:
    60%
    from S$12.99
    Min. 2 days
  5. Adhesive Roller
    AS ONE Adhesive Roller
    Easily removes hair, dust, and dust from clothes. Even without a cover, you can hang it on a wall without touching the adhesive surface. * Adhesive tape is not included.
    Rating:
    80%
    from S$10.99
    Min. 2 days
  6. ELEP Cleaner Roll
    Nitto (Nitto Denko) ELEP Cleaner Roll
    Reliably removes dust, dirt and debris. It is designed to be easy to use, such as dry edge processing (P type, F-1000) that is easy to peel off, perforations (A / AE / P type) that are easy to cut, and handy cut (F type). The SDR type uses a foaming adhesive and has an excellent dust removal effect.
    Core Diameter (Φmm)  38  Adhesive  Acrylic  Material  PET non-woven fabric 
    from S$18.99
    Min. 2 days
  7. Professional Wear Cleaner Spare Tape
    nitoms Professional Wear Cleaner Spare Tape
    A clothing cleaner for preventing foreign matter from entering food processing. The tape has 90 laps with cuts, a dry edge that is easy to turn over, and a flat adhesive process.
    Width (mm)  160  Tape Width (mm)  160 × 90 laps  Mass (g/roll)  17.3  Mass (g/pack)  520  Number of Reels  90 laps  Material  Special adhesive paper 
    from S$6.99
    Min. 2 days
  8. Adhesive roller tape 80
    Tokyo Pack Adhesive roller tape 80
    For Y27, Y35
    TKG Part No. (2017)  6-1366-1201  TKG Part No.  8-1468-1101  Suitable for  Y27 
    Rating:
    87%
    from S$2.69
    Min. 2 days
  9. ELEP Cleaner Roll
    Nitto (Nitto Denko) ELEP Cleaner Roll
    It is a perforation that makes it easy to catch and cut fine dust and dirt just by rolling it. Various measures have been taken in consideration of ease of use, such as dry edge processing that is easy to peel off.
    Core Diameter (Φmm)  38  Type  Material  PE (polyethylene) film 
    from S$12.99
    Min. 2 days
  10. Midori adhesive roller for clothes Stainless steel handle only
    MIDORI ANZEN Midori adhesive roller for clothes Stainless steel handle only
    Mass (kg)  1.8  Width (mm)  160  Trusco Part No.  162-2403  Set Contents  20 caps, 10 handles  Length (mm)  360  Tape  90 laps  Material  Shaft: Stainless steel Cap: Polyethylene 
    from S$149.90
    Min. 2 days
  11. Good metal fittings for 160mm
    WhiteMax Good metal fittings for 160mm
    Since it is all stainless steel, it does not rust easily even if it comes in contact with water or sodium hypochlorite. The tape can be easily attached and detached without the need to attach a cap. There is no risk of loss because it is a metal fitting with an integrated cap. Specifications that... Read More
    Overall Length (mm)  About 325  Inner Diameter (Φmm)  About 38  Material  SUS304 
    from S$75.99
    Min. 2 days
  12. ELEP Cleaner Roll
    Nitto (Nitto Denko) ELEP Cleaner Roll
    Just by rolling it, it has a cushioning effect that firmly catches fine dust and dirt, and removes dust and dirt reliably. Handy cut type. For electronic related product manufacturing process
    Length (m)  10  Width (mm)  160  Core Diameter (Φmm)  38  Type  Material  PP (polypropylene) film 
    from S$66.99
    Min. 2 days
  13. Wear cleaner
    nitoms Wear cleaner
    A clothing cleaner for preventing foreign matter from entering clean rooms and front rooms for food processing. With an angle, it is easy to use alone around the shoulders and back. The tape has 90 laps and has stepped perforations that are easy to cut, dry edges that are easy to turn, and flat a... Read More
    Number of Reels  90 laps  Handle Length (mm)  300 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  14. Korokoro Spare Tape Big 2 Volumes
    nitoms Korokoro Spare Tape Big 2 Volumes
    Spare tape for Nitoms Korokoro Big (2 rolls) A thick roll type with a long rotation, making it a great success in large rooms. Since the difference in tape surface area between the beginning and end of use is small, it can be used widely until the last rotation. Efficient because the number of ti... Read More
    Width (mm)  187 x 50 laps 
    from S$24.99
    Min. 2 days
  15. Eyebrow Collecting Sheet
    AS ONE Eyebrow Collecting Sheet
    As ONE Part Number  2-3627-01  Dimension (mm)  30×70  Model Number  6585  Material  Paper (laminated) / acrylic adhesive 
    from S$73.99
    Min. 2 days
  16. Adhesive Roller
    AS ONE Adhesive Roller
    Even without a cover, you can hang it on a wall without touching the adhesive surface. * Adhesive tape is not included.
    As ONE Part Number  2-6277-02  Type  For 80mm 
    from S$11.99
    Min. 2 days
  17. Clean Roll 160 Arrow Mark Printing One Cut
    AS ONE Clean Roll 160 Arrow Mark Printing One Cut
    Easily removes hair, dust, and dust from clothes. Even without a cover, you can hang it on a wall without touching the adhesive surface.
    As ONE Part Number  2-6277-26 
    from S$3.39
    Min. 2 days
  18. Cap for KORO Catch Tape
    AS ONE Cap for KORO Catch Tape
    A cap exclusively for double-axis stainless steel fittings. It is colored to prevent foreign matter from entering. * Two pieces are required for each roller catch tape.
    As ONE Part Number  2-5812-15  Inner Diameter (Φmm)  For Φ25mm tape  Color  Pink 
    from S$1.59
    Min. 2 days
  19. ASPURE Adhesive Roll 100mm
    AS ONE ASPURE Adhesive Roll 100mm
    As ONE Part Number  1-4252-51  Dimensions, W (mm) x L (m)  100×18  Inner Diameter (Φmm)  38  Thickness (μm)  50 / layer (film)  Adhesive Strength (g/25mm)  500±100  Compatible Handle  9-5011-01 
    from S$129.90
    Min. 2 days
  20. Lint Roller Refill
    AS ONE Lint Roller Refill
    Easily removes hair, dust, and dust from clothes. Even without a cover, you can hang it on a wall without touching the adhesive surface.
    from S$1.99
    Min. 2 days
  21. Adhesive Roller
    AS ONE Adhesive Roller
    Even without a cover, you can hang it on a wall without touching the adhesive surface. * Adhesive tape is not included.
    Material (Main Unit)  Iron 
    from S$9.89
    Min. 2 days
  22. Spare Roller 80mm
    AS ONE Spare Roller 80mm
    Easily removes hair, dust, and dust from clothes. Even without a cover, you can hang it on a wall without touching the adhesive surface.
    As ONE Part Number  2-6277-31  Type  Perforation 
    from S$2.19
    Min. 2 days
  23. ASPURE Adhesive Roll 200mm
    AS ONE ASPURE Adhesive Roll 200mm
    As ONE Part Number  1-4252-52  Dimensions, W (mm) x L (m)  200×18  Inner Diameter (Φmm)  38  Thickness (μm)  50 / layer (film)  Adhesive Strength (g/25mm)  500±100  Suitable Model  S-2000、L-2000 
    from S$199.90
    Min. 2 days
  24. SANI ECO Adhesive Roller Tape I
    AS ONE SANI ECO Adhesive Roller Tape I
    Length (m) 
    from S$3.09
    Min. 2 days
  25. Conductive Sticky Roller
    AS ONE Conductive Sticky Roller
    Since it uses conductive urethane adhesive rubber, it prevents the rollers and workpieces from being charged. Since the arm and grip are made of stainless steel, they are grounded from the grip even when charging. Since no adhesive is used, there is no adhesive transfer. Since it is silicon-free,... Read More
    Surface Resistance (Ω)  108 
    from S$369.90
    Min. 4 days
  26. High Power Adhesive Roller
    AS ONE High Power Adhesive Roller
    Since it is a polyethylene core, paper dust does not come out. One of the rolls has a dry edge, making it easy to peel off.
    Material  Film / core / PE (polyethylene) 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  27. KORO Catch Refill Tape
    AS ONE KORO Catch Refill Tape
    Removes hair and fine dust with strong adhesive strength. It has perforations and can be cut to a size that is easy to use. The thick paper makes it easy to turn. Yellow is used for the base paper so that the removed foreign matter can be easily confirmed. It has a small turning radius and adhere... Read More
    Inner Diameter (Φmm)  25  Color  yellow 
    from S$8.49
    Min. 2 days
  28. Peta roller (insulating type)
    ATOM KOUSAN Peta roller (insulating type)
    A roller suitable for removing foreign matter on a flat surface. PR215 can also be used for a rising "edge". Since no adhesive is used, there is no adhesive transfer or adhesive residue. Low elution (residual ion concentration, permissible detection limit cation: 0.05ppm anion: 0.01ppm ... Read More
    Adhesive strength (N / cm 2 About 7 
    from S$199.90
    Min. 2 days
  29. KORO Catch Tape Metal Handle
    AS ONE KORO Catch Tape Metal Handle
    from S$13.99
    Min. 4 days
  30. Catch Roller for Hair and Eyebrows
    AS ONE Catch Roller for Hair and Eyebrows
    Removes hair loss and breakage such as eyebrows, sideburns, and nape. * Two special caps are required for each shaft. * Shafts, tapes and caps are sold separately.
    As ONE Part Number  3-5285-11  Model Number  Exclusive cap 
    Rating:
    20%
    from S$0.76
    Min. 2 days
  31. SANI ECO Adhesive Roller
    AS ONE SANI ECO Adhesive Roller
    * Adhesive tape is not included with the main body.
    As ONE Part Number  2-8854-01  Type  I type 
    from S$2.79
    Min. 2 days
  32. Stick Roller
    AS ONE Stick Roller
    Since no adhesive is used, there is no adhesive transfer. Adhering dust can be removed with a special transfer sheet (sold separately). Since it is silicon-free, it can be used safely on semiconductor substrates. The transfer sheet can be regenerated by washing with water. * Cannot be used with t... Read More
    Material  Roller / PU (Polyurethane) 
    from S$389.90
    Min. 4 days
  33. Transfer stand for antibacterial take-up roller
    KANETA Transfer stand for antibacterial take-up roller
    You can wash off the dust and use it as many times as you like. antibacterial.
    Dimensions, Width x Length (mm)  200×230  TKG Part No. (2017)  6-1365-0501  TKG Part No.  8-1467-0401  Material  Styrene elastomer  Function  antibacterial  Feature  antibacterial 
    from S$78.99
    Min. 2 days
  34. Korokoro Adhesive Cleaner Precia
    nitoms Korokoro Adhesive Cleaner Precia
    Strong adhesion for pet hair loss! CoroCoro adhesive cleaner. For pet hair loss, pollen and dust on cloth sofas and cushions. Ingenuity in tape! The cut can be cut straight. It's okay to have long hair wrapped around. A streak-coated adhesive tape that can be taken between fibers. We have dev... Read More
    Core Diameter (Φmm)  (Inner diameter) 38  Width (mm)  120 
    from S$16.99
    Min. 2 days
  35. Adhesive roller handle (all stainless steel)
    TRUSCO Adhesive roller handle (all stainless steel)
    Mass (g)  250  Trusco Part No.  116-3694  Suitable Tape Core Inner Diameter (Φmm)  38  Width (mm)  175  Material  Stainless steel (SUS304)  Suitable Tape Width (mm)  160  Length (mm)  310 
    from S$219.90
    Min. 3 days
  36. Catch Roller for Hair and Eyebrow (Finished Products)
    AS ONE Catch Roller for Hair and Eyebrow (Finished Products)
    With moderate adhesive strength, it removes hair loss and breakage such as eyebrows, sideburns, and nape.
    Inner diameter x width (mm)  (Core) 40 × 75  Overall Length (mm)  160  TKG Part No. (2017)  6-1365-1101  TKG Part No.  8-1467-0801 
    from S$10.99
    Min. 4 days
  37. Critic care (dedicated cleaning cleaner) (spray type)
    KANETA Critic care (dedicated cleaning cleaner) (spray type)
    After spraying Critique Care on the transfer table, wipe it gently with a damp cloth. You can wash away the dust and use it as many times as you like.
    Capacity (mL)  200  TKG Part No. (2017)  6-1365-0701  TKG Part No.  8-1467-0601  Specification  Spray 
    from S$39.99
    Min. 3 days
  38. Antibacterial creation roller short grip
    KANETA Antibacterial creation roller short grip
    The attached dust is transferred to the transfer table and is always clean. It can be washed and used repeatedly, adsorbing dust and not releasing it. Ideal for food manufacturing factories and clean rooms. * Please use as a set with the separately sold <SNN05> transfer stand.
    Width W x Overall Length (mm)  160×160  Roll diameter (mm)  32  TKG Part No. (2017)  6-1365-0401  TKG Part No.  8-1467-0301  Type  Short  Function  antibacterial  Feature  antibacterial 
    from S$199.90
    Min. 3 days
  39. Peta roller (conductive type)
    ATOM KOUSAN Peta roller (conductive type)
    Suitable for removing foreign matter on a flat surface. PR215-AS can also be used for rising "edges". It is a model that ensures conductivity, such as using conductive urethane rubber for the rollers and stainless steel for the grip. Static electricity caused by friction generated durin... Read More
    Adhesive strength (N / cm 2 About 7 
    from S$339.90
    Min. 2 days
  40. Handy Clothes Cleaner
    AS ONE Handy Clothes Cleaner
    from S$18.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction