All Category

Cleanroom Draft chambers

A draft is a local exhaust system used in places such as scientific research and laboratories. Covered with a transparent container so that the inside can be observed, it traps harmful substances such as gas and odors, protects workers, and also has an exhaust function. Exhaust with a duct hose is the mainstream, but some odors and gases are removed by activated carbon, and some have a filter. Drafts are available in desktop, portable, and foldable types.

Other Related Pages

View : Grid List
Filter

36 Item(s)

Set Ascending Direction
  1. Replacement Activated Charcoal, Option for Compact Draft
    AS ONE Replacement Activated Charcoal, Option for Compact Draft
    * We do not deliver to private homes (detached houses / apartments). * Please check the products that can be used before purchasing the replacement activated carbon. Please select according to the type of gas used.
    Mass (kg)  1.3  As ONE Part Number  3-4083-03 
    from S$129.90
    Min. 13 days
  2. Simple draft chamber
    Shinko Kasei Simple draft chamber
    It is compact and does not take up space on a laboratory table or workbench.
    Air Volume (m 3 / min) 50Hz / 60Hz  2.3/2.6  Inner Dimensions (mm)  490×390×390  Outer Dimensions (mm)  500 x 400 x 400 (fan +250)  Power Supply  AC100V・50/60Hz 
    from S$1,499.00
    Min. 6 days
  3. Activated Charcoal Filter for Compact Draft Neutral
    AS ONE Activated Charcoal Filter for Compact Draft Neutral
    from S$1,099.00
    Min. 13 days
  4. Tweezers with Rubber Cap, Feather Pick
    PIEZO PARTS Tweezers with Rubber Cap, Feather Pick
    A special rubber is attached to the tip of the tweezers, so you can grab the object without slipping or damaging it. Since the tip rubber is fluororubber, it has excellent oil resistance and chemical resistance.
    Heat Resistance Temperature (℃)  200 
    from S$99.90
    Min. 2 days
  5. PURE SPACE 10 Antibacterial HEPA Filter Specification PSX-AD2 Series
    AS ONE PURE SPACE 10 Antibacterial HEPA Filter Specification PSX-AD2 Series
    The antibacterial and deodorant HEPA filter keeps it even cleaner. It is a power-saving DC motor and a fan filter unit that can adjust the air volume in 5 stages. Since the LED light is provided on the filter side, you can visually check the operation of the fan. You can create a clean environmen... Read More
    Cleanliness  (Air outlet) + Class 100  As ONE Part Number  3-1426-21  Dimension (mm)  654×654×134  Material (Main Unit)  ABS resin  Motor  DC brushless motor  Wind Speed (m/s)  Standard about 0.5 (minimum 0.2)  Specification  With remote control 
    from S$2,299.00
    Min. 5 days
  6. Fine Ceramic Tweezers
    AS ONE Fine Ceramic Tweezers
    It is a non-magnetic material and has excellent chemical resistance, insulation, and heat resistance. No metal contamination or elution of organic matter. Has excellent wear resistance.
    Material  (Pattern) + special aluminum alloy  Overall Length (mm)  140  As ONE Part Number  7-166-02 
    from S$129.90
    Min. 2 days
  7. Precision Tweezers DUMOSTAR
    DUMONT Precision Tweezers DUMOSTAR
    Composed of C, Cr, Mo, Mn, Co, Ni and Si, it is more elastic than other steels, has excellent corrosion resistance and is extremely rust resistant. It has excellent compatibility with the human body and has strong resistance to organic and inorganic acids and salts. It is 100% non-magnetic and ca... Read More
    Overall Length (mm)  115 
    from S$149.90
    Min. 4 days
  8. Option for Deodorizing Mini Draft
    AS ONE Option for Deodorizing Mini Draft
    Mass (kg)  0.12  As ONE Part Number  1-9036-13  Dimension (mm)  150×150×20 
    from S$299.90
    Min. 27 days
  9. Table Hood
    AS ONE Table Hood
    from S$76.99
    Min. 27 days
  10. Pure Space 05 Antibacterial HEPA Filter Specification PSV-AD2 Series
    AS ONE Pure Space 05 Antibacterial HEPA Filter Specification PSV-AD2 Series
    The antibacterial and deodorant HEPA filter keeps it even cleaner. It is a power-saving DC motor and a fan filter unit that can adjust the air volume in 5 stages. Since the LED light is provided on the filter side, you can visually check the operation of the fan. You can create a clean environmen... Read More
    Cleanliness  (Air outlet) + Class 100  As ONE Part Number  3-1425-21  Dimension (mm)  494×494×134  Material (Main Unit)  ABS resin  Motor  DC brushless motor  Wind Speed (m/s)  Standard about 0.5 (minimum 0.2)  Specification  With remote control 
    from S$1,699.00
    Min. 5 days
  11. Tubing Method Dispenser Discharge Pen
    Musashi Engineering Tubing Method Dispenser Discharge Pen
    Cable Length (m)  As ONE Part Number  1-9084-01  Dimension (mm)  Φ15×131 
    from S$199.90
    Min. 13 days
  12. Filter for Compact Draft 900S, DL
    AS ONE Filter for Compact Draft 900S, DL
    Dimension (mm)  Φ100×304 
    from S$1,699.00
    Min. 13 days
  13. Option Bench Top Hose BH2 Series for FX2 Arm
    Yamada Corp. Option Bench Top Hose BH2 Series for FX2 Arm
    A hose for connecting the arm to a fan or duct. * Can also be used with the FX series.
    Length (m)  Included Accessories  Hose support ring, hose band 
    from S$249.90
    Min. 96 days
  14. Duct hose set (for DC-850N)
    KENIS Duct hose set (for DC-850N)
    from S$969.90
    Min. 18 days
  15. Pure Space 20S Antibacterial HEPA Filter Specification PSXXS-AD2 Series
    AS ONE Pure Space 20S Antibacterial HEPA Filter Specification PSXXS-AD2 Series
    The antibacterial and deodorant HEPA filter keeps it even cleaner. It is a power-saving DC motor and a fan filter unit that can adjust the air volume in 5 stages. Since the LED light is provided on the filter side, you can visually check the operation of the fan. You can create a clean environmen... Read More
    Cleanliness  (Air outlet) + Class 100  Dimension (mm)  1260×650×188  As ONE Part Number  3-6806-11  Motor  DC brushless motor  Material (Main Unit)  SUS430  Wind Speed (m/s)  Standard about 0.45 (minimum 0.2)  Specification  With remote control 
    from S$4,699.00
    Min. 5 days
  16. Replacement duct hose set (for KDS-1)
    Shinko Kasei Replacement duct hose set (for KDS-1)
    Set Contents  Duct hose 3m (with cuff band) 
    from S$279.90
    Min. 6 days
  17. Deodorizing Mini Draft
    AS ONE Deodorizing Mini Draft
    As ONE Part Number  1-9036-01  Dimension (mm)  300×300×365  Mass (kg)  4.8 
    from S$1,599.00
    Min. 13 days
  18. Cart for ADDLA-02
    Shinko Kasei Cart for ADDLA-02
    Dimension (mm)  900×600×800 
    Discontinued
  19. Draft bench
    AS ONE Draft bench
    Discontinued
  20. Stainless draft
    Shinko Kasei Stainless draft
    A stainless steel draft with a sliding front door. A compact draft that can be easily installed and moved. * Cart is sold separately.
    Power Supply  AC100V・50/60Hz  Diameter (Φmm)  (Exhaust port) 100  Material  Stainless steel SUS304  Air Volume (m 3 / min) 50Hz / 60Hz  4.4/5.1 
    Discontinued
  21. Flat compact draft
    AS ONE Flat compact draft
    Discontinued
  22. Stainless Draft SD Cart
    Shinko Kasei Stainless Draft SD Cart
    A stainless steel draft with a sliding front door. A compact draft that can be easily installed and moved.
    Dimension (mm)  790×450×800 
    Discontinued
  23. Desktop draft
    AS ONE Desktop draft
    A simple draft of the aluminum frame frame. With a front door that can change the opening height. Equipped with an activated carbon filter. The type with air volume adjustment can adjust the exhaust air volume in 3 stages: strong, medium, and weak. * We do not deliver to private homes (detached h... Read More
    Mass (kg)  21.2  As ONE Part Number  3-4060-01 
    Discontinued
  24. ADDLA draft chamber
    Shinko Kasei ADDLA draft chamber
    A draft chamber with a built-in small exhaust gas treatment device (scrubber) equipped with a scrubber. It is a system that cleans contaminated air by washing with water and discharges it as clean air by washing with water. Treating harmful gas with a blister filter The water in the water storage... Read More
    Dimension (mm)  700×590×1050  Air Volume (m 3 / min) 50Hz / 60Hz  8.0/9.0  Power Supply  AC100V・50/60Hz  fan  Aluminum sirocco fan Φ160mm 
    Discontinued
  25. Multi draft
    AS ONE Multi draft
    The compact design of the portable type makes it easy to carry around. The filter is a cartridge type and can be easily replaced. * The filter is not attached to the main body.
    Air Volume (m 3 / min) 50Hz / 60Hz  1.8/1.9  Static Pressure (mmAq) 50Hz / 60Hz  25/32  As ONE Part Number  3-3018-01  Dimensions, Width W x Depth D x Height H (mm)  350×150×250  Dimension (mm)  350×150×250  Power Consumption, at 50/60Hz (W)  38/45  Power Supply  AC100V 50/60Hz  Mass (kg)  About 8  Type  Body 
    Discontinued
  26. Option for draft bench
    AS ONE Option for draft bench
    Discontinued
  27. Powder weighing draft
    AS ONE Powder weighing draft
    Exhaust is discharged from the work area from the pre-filter through the HEPA filter. A transparent acrylic plate is used for the front door, making it easy to observe the inside. * We do not deliver to private homes (detached houses / apartments).
    Dust Collection Efficiency (%)  0.3μm particles 99.97%  As ONE Part Number  1-5882-01  Cable Length (m)  1.7  Mass (kg)  12.2  Power Consumption, at 50/60Hz (W)  20/22  Power Plug  2P  Inner Dimensions (mm)  520×360×360  Inner Dimensions, Width W x Depth D x Height H (mm)  520×360×360  Dimensions, Width W x Depth D x Height H (mm)  600×548×500  Dimension (mm)  600×548×500  Power Supply  AC100V 50/60Hz  Wind Speed (m/s)  About 0.4  Material (Main Unit)  Aluminum frame + PMMA (acrylic resin)  Dust Collection System  Nonwoven fabric filter + HEPA filter  Material (Door)  PMMA (acrylic resin)  Included Accessories  Unit with HEPA filter 
    Discontinued
  28. Mobile lab space
    SANPLATEC Mobile lab space
    A convenient foldable, simple glove box that can be folded and stored compactly when not in use. Since it is portable, it can be used not only indoors but also outdoors. It is super lightweight, about 1.6 kg, and has a handle, so it is easy to carry. Two holes (14Φ) for gas replacement are provid... Read More
    Material  (Glove) PE  Model Number  26889  External dimensions (length x width x height) (mm)  700×700×500  Mass (kg)  About 1.6  Material (Support Pillar)  PP  Material (Main Unit)  PVC  Material (Frame)  Stainless steel 
    Discontinued
  29. Cart for ADDLA-01
    Shinko Kasei Cart for ADDLA-01
    Dimension (mm)  900×600×800 
    Discontinued
  30. Personal draft
    Shinei Sangyo Personal draft
    A simple draft using an aluminum frame. After filtering the air in the draft with a filter, it is released into the room. * The outer dimensions do not include the fan box.
    Thickness (mm)  Power Input (V)  AC100(50/60Hz)  Material (Main Unit)  Acrylic  Material (Frame)  Aluminum alumite treatment  Color (Body)  Transparent 
    Discontinued
  31. MV-70 cart
    YAMATO SCIENTIFIC MV-70 cart
    Mass (kg)  18  Dimension (mm)  700×570×850  Material (Leg)  Steel square pipe, resin baking finish 
    Discontinued
  32. Cart for ADDLA-03
    Shinko Kasei Cart for ADDLA-03
    Dimension (mm)  900×600×800 
    Discontinued
View : Grid List
Filter

36 Item(s)

Set Ascending Direction