All Category

Cleanbenches

A clean bench is used for experiments and inspections involving microorganisms and cells. It is characterized by preventing external contamination of bacteria and dust, and secondary contamination of other laboratory equipment. A clean bench with a HEPA filter that does not let out fine dust helps keep a clean environment in the clean room. A product with a deep working surface is advantageous in that it allows smooth experimentation. Using a clean bench made of stainless steel and punched on the top plate, dust can be prevented from accumulating. Some products are equipped with a germicidal lamp, which is useful when you want to sterilize in a clean booth.

Other Related Pages

View : Grid List
Filter

40 Item(s)

Set Ascending Direction
  1. Replacement HEPA filter for clean box
    Airtech Japan Replacement HEPA filter for clean box
    from S$269.90
    Min. 11 days
  2. Clean wiper case
    SANPLATEC Clean wiper case
    Easy to remove and keep the laboratory clean.
    from S$129.90
    Min. 8 days
  3. Antibacterial Elector Boots Rack with Caster
    AS ONE Antibacterial Elector Boots Rack with Caster
    An open shoe rack. You can change the consciousness of users by managing them individually. Zone management and departmental management are possible by color coding. The shoe tray can be removed and washed.
    from S$869.90
    Min. 18 days
  4. Simple clean bench
    KENIS Simple clean bench
    A simple clean bench that uses an aluminum frame. The front door is an easy-to-use slide type that can be opened at a pitch of 50 mm.
    Air Volume (m3/min)  1.0  Dust Collection Efficiency (%)  99.97 or more (with 0.3μm particles)  Power Supply  AC100V・50/60Hz  Cleanliness  ISO class 5 (Class 100) 
    from S$2,299.00
    Min. 29 days
  5. Desktop bioclean bench
    Airtech Japan Desktop bioclean bench
    Comes with a gas burner with a foot switch and an outlet in the work room. The work surface is made of stainless steel, which is easy to maintain.
    Wind Speed (m/s)  0.34  Air Volume (m3/min)  5.0  Mass (kg)  50  Operation Distance Range  610×510×555mm  Dimension (mm)  750×550×825(1075)  Dust Collection Efficiency (%)  99.99 or more (at 0.3μm)  Power Supply  AC100V・50/60Hz  Cleanliness  ISO class 5 (Class 100)  Gas Type  Propane gas (LPG) 
    from S$6,699.00
    Min. 18 days
  6. Portable clean bench
    Airtech Japan Portable clean bench
    A compact and lightweight portable clean bench that can be easily carried. Comes with a convenient cord reel. The acrylic hood can be folded for compact storage.
    Wind Speed (m/s)  0.35  Mass (kg)  14  Working Rate of Airflow (m3/min)  3.3  Storage Capacity (mm)  570×180×345  Dimension (mm)  570×480×345  Dust Collection Efficiency (%)  99.99% (with 0.3μm particles)  Power Supply  AC100V, power cord automatic winding 
    from S$3,999.00
    Min. 18 days
  7. Replacement filter BE for 670
    Tokyo Glass Kikai (TGK) Replacement filter BE for 670
    Specification  ● Filter type: BE 
    from S$1,999.00
    Min. 11 days
  8. Replacement filter for 670 ABEK
    Tokyo Glass Kikai (TGK) Replacement filter for 670 ABEK
    Conform to  A type, BE type, K type mixed type  Specification  ● Filter type: ABEK 
    from S$2,599.00
    Min. 11 days
  9. Replacement filter K for 670
    Tokyo Glass Kikai (TGK) Replacement filter K for 670
    Conform to  NH3 vapor and amines, organic compounds  Specification  ● Filter type: K 
    from S$2,399.00
    Min. 11 days
  10. Replacement filter BED for 670
    Tokyo Glass Kikai (TGK) Replacement filter BED for 670
    Specification  ● Filter type: BED 
    from S$3,899.00
    Min. 11 days
  11. Replacement filter for 670 ABEKD
    Tokyo Glass Kikai (TGK) Replacement filter for 670 ABEKD
    Specification  ● Filter type: ABEKD 
    from S$4,699.00
    Min. 11 days
  12. Global Model Clean Stocker CS series 220-240V
    AS ONE Global Model Clean Stocker CS series 220-240V
    Clean air that has been dust-removed by an antibacterial and deodorant HEPA filter keeps the inside of the refrigerator clean at all times. The door is magnetic packing, which is highly airtight and can be opened and closed smoothly with one hand. * Please check in advance as it cannot be used in... Read More
    Load Capacity of Shelf Board (kg)  20 / sheet  Filter Size (mm)  200×200×50  Power Supply  220~240  Shelf board adjustment pitch (mm)  50  Dust Collection Efficiency (%)  99.97 or more (0.3μm particles)  Motor  AC motor  Wind Speed (m/s)  About 0.5  Air Volume (m3/min)  About 1 
    from S$2,199.00
    Min. 5 days
  13. Clean unit
    SANPLATEC Clean unit
    A clean unit for formation hoods. You can create a clean environment just by placing it on the formation hood body and fixing it with the attached screws.
    Dimensions, H x W x D (mm)  140×240×240  Noise Level (dB)  45/48  Power Consumption (W)  19/22  Color  Ivory white half gloss (9YR 8.4 / 0.5)  Power (Single Phase / V)  100(50/60Hz)  Air Volume (m3/min)  1.0/1.0  Material  (Prefilter) Polypropylene  Suitable Model  F-500H、F-700、F-1000、F-1000H  Collection Efficiency (%)  Prefilter / (average) 60 (weight method)  Model Number  26953 
    from S$1,299.00
    Min. 33 days
  14. Tray Box for Boots
    AS ONE Tray Box for Boots
    * We do not deliver to private homes (detached houses / apartments).
    Mass (kg)  0.4  As ONE Part Number  1-7530-11  Material  Resin molding 
    from S$49.99
    Min. 20 days
  15. Desktop Clean Bench
    AS ONE Desktop Clean Bench
    Lighting  LED lighting (equivalent to 20W) 
    from S$7,999.00
    Min. 34 days
  16. For Ozone Sterilization Locker
    AS ONE For Ozone Sterilization Locker
    An additional shelf board for ozone sterilization lockers.
    As ONE Part Number  3-6669-11  Type  Additional shelves 
    from S$289.90
    Min. 5 days
  17. Replacement filter A for 670
    Tokyo Glass Kikai (TGK) Replacement filter A for 670
    Specification  ● Filter type: A 
    from S$1,599.00
    Min. 11 days
  18. Replacement filter FD for 670
    Tokyo Glass Kikai (TGK) Replacement filter FD for 670
    Specification  ● Filter type: FD 
    from S$3,899.00
    Min. 11 days
  19. Safety cabinet
    bitstrong Safety cabinet
    Safety cabinet.
    Inner Dimensions, Width W x Depth D x Height H (mm)  1830×600×650  Outer Dimensions, Width W x Depth D x Height H (mm)  1940×850×2160  Mass (kg)  375  Power Prequency (Hz)  50/60 
    from S$29,990.00
    Min. 32 days
  20. Replacement filter for 670 KD
    Tokyo Glass Kikai (TGK) Replacement filter for 670 KD
    Specification  ● Filter type: KD 
    from S$4,299.00
    Min. 11 days
  21. Replacement filter F for 670
    Tokyo Glass Kikai (TGK) Replacement filter F for 670
    Conform to  Formaldehyde, formalin, derivatives  Specification  ● Filter type: F 
    from S$1,899.00
    Min. 11 days
  22. Desktop hood  TEF series
    AS ONE Desktop hood TEF series
    Made of transparent PVC with excellent visibility inside the hood.
    Connection diameter (Φmm)  Duct: 150  Type  Sash: flip-up type 
    from S$2,599.00
    Min. 25 days
  23. Both-Sided Clean Bench with Germicidal Lamp CTW Series
    AS ONE Both-Sided Clean Bench with Germicidal Lamp CTW Series
    It is a double-sided specification that takes space into consideration. The antibacterial and deodorant HEPA filter keeps the inside of the booth in a clean environment with clean air that cuts particles of 0.3 μm or more by 99.97% or more. It is possible to create a locally clean environment at ... Read More
    air blowing speed (m/sec.)  0.6  Cable Length (m)  1.5 (3P plug)  Power Consumption (W)  138  Working Rate of Airflow (m3/min)  Mass (kg)  45.6  Effective dimension (mm)  814×614  Dimension (mm)  900×764.7×811  Dust Collection Efficiency (%)  99.97 or more (0.3μm particles)  Power Supply  AC100V 50/60Hz  Class  Clean level +100  Material (Filter)  Modacrylic/polyester  Air Volume (m3/min)  Opening: 1.1  Filter Size (mm)  □200 x 2 sheets 
    from S$5,399.00
    Min. 7 days
  24. Clean Bench
    AS ONE Clean Bench
    air blowing speed (m/sec.)  0.4 
    from S$4,899.00
    Min. 4 days
  25. Medical Powder Collection Mini Draft 300 x 100 x 260mm
    AS ONE Medical Powder Collection Mini Draft 300 x 100 x 260mm
    Small and compact !! For preventing the scattering of chemical powder. A compact, compact tabletop dust collector that prevents workers from getting dust. * Cannot be used for adjusting anti-cancer agents. * 1 Excluding protrusions such as handles and fuse holders. * Since it is a rear exhaust ty... Read More
    As ONE Part Number  0-7912-01  Cable Length (m)  Dimensions, Width W x Depth D x Height H (mm)  300×100×260  Power Supply  AC100V50/60Hz  Specification  Dust collection filter / filledon  Main Unit  Steel 
    from S$999.00
    Min. 5 days
  26. Both-Sided Clean Bench with Germicidal Lamp CTW Series
    AS ONE Both-Sided Clean Bench with Germicidal Lamp CTW Series
    It is a double-sided specification that takes space into consideration. The antibacterial and deodorant HEPA filter keeps the inside of the booth in a clean environment with clean air that cuts particles of 0.3 μm or more by 99.97% or more. It is possible to create a locally clean environment at ... Read More
    Effective dimension (mm)  Effective work surface: 1114 × 614  air blowing speed (m/sec.)  0.4  Air Volume (m3/min)  (Opening) 2.39  Dust Collection Efficiency (%)  99.97 or more (0.3μm particles)  Power Consumption (W)  115  Mass (kg)  57.6  Size (mm)  1200×764.7×803  Working Rate of Airflow (m3/min)  Specification  Cleanliness (class): 100  Filter Size (mm)  HEPA: 450 x 1  Cable Length (m)  1.5 (3P plug)  Power Input (V)  AC100(50/60Hz) 
    from S$6,899.00
    Min. 7 days
  27. Replacement filter for 670 HEPA
    Tokyo Glass Kikai (TGK) Replacement filter for 670 HEPA
    Conform to  powder  Specification  ● Filter type: HEPA 
    from S$2,999.00
    Min. 11 days
  28. Replacement filter AD for 670
    Tokyo Glass Kikai (TGK) Replacement filter AD for 670
    Specification  ● Filter type: AD 
    from S$3,499.00
    Min. 11 days
  29. Desktop mini clean bench
    KENIS Desktop mini clean bench
    from S$2,299.00
    Min. 4 days
  30. Clean box
    Airtech Japan Clean box
    A small air purifying unit that integrates a high-performance HEPA filter and a blower fan, and can be easily installed anywhere to create a clean environment. There is no need to worry about leaks due to the negative pressure structure. It removes 99.99% or more of particles of 0.3 μm or more, a... Read More
    Cleanliness  ISO class 5 (Class 100) 
    Discontinued
  31. Slipper sterilization / deodorization locker
    Kotohira Slipper sterilization / deodorization locker
    It absorbs odor-causing organic substances such as viruses with apatite, and decomposes the adsorbed substances by the photocatalytic reaction of titanium dioxide. Near ultraviolet rays (320 to 400 nm), which have little effect on the human body, can be sterilized safely and reliably. The special... Read More
    Frequency (Hz)  50/60  Rated Voltage (V)  Single phase 100 
    Discontinued
  32. Clean bench
    AS ONE Clean bench
    The HEPA filter keeps the inside of the booth in a clean environment with clean air that cuts particles of 0.3 μm or more by 99.97% or more. Compact type ・ It is possible to create a locally clean environment at a low price. Since the D type is a deep type with a deep depth, the work surface can... Read More
    Discontinued
  33. Appliance storage
    Shinei Sangyo Appliance storage
    Laboratory equipment / glassware stocker equipped with a hot air fan. The door is a magnet packing type with a high degree of sealing. You can install your favorite shelves such as net shelves, baskets, and trays.
    Material (Caster)  Nylon (with ST)  Material (Frame)  Aluminum (anodized)  Caster Diameter (Φmm)  65  Heater (W)  520  Electric Capacity (A)  (AC100V)6 
    Discontinued
  34. Tabletop clean bench
    SANPLATEC Tabletop clean bench
    * There is no bar or ladder for closing the door.
    Specification  With rail and handle  Outer Dimensions, Width W x Depth D x Height H (mm)  310×310×210 
    Discontinued
  35. Replacement chemical lamp for sterilization locker
    Kotohira Replacement chemical lamp for sterilization locker
    Safe and inexpensive due to near-ultraviolet (320-400 nm) irradiation.
    TGK Part No.  297-25-09-09 
    Discontinued
  36. Double-sided clean bench
    AS ONE Double-sided clean bench
    The antibacterial and deodorant HEPA filter keeps the inside of the booth in a clean environment with clean air that cuts particles of 0.3um or more by 99.97% or more. It is possible to create a locally clean environment at a compact price. With a germicidal lamp, sterilization inside the booth i... Read More
    Discontinued
  37. Simple clean bench W890xD543xH865
    SUS Simple clean bench W890xD543xH865
    * Panel is not included.
    Height (mm)  865  Width (mm)  890  Length (mm)  543 
    Discontinued
  38. Antibacterial boot rack
    AS ONE Antibacterial boot rack
    The tray can be removed and washed. You can use different colors according to your needs.
    Color  Green  Classification of the Hazardous  Non-dangerous goods 
    Discontinued
  39. Antibacterial shoe rack
    AS ONE Antibacterial shoe rack
    The tray can be removed and washed.
    Color  Green  Classification of the Hazardous  Non-dangerous goods 
    Discontinued
  40. Clean bench
    AS ONE Clean bench
    The HEPA filter keeps the inside of the booth in a clean environment with clean air that cuts particles of 0.3 μm or more by 99.97% or more. Compact type ・ It is possible to create a locally clean environment at a low price. With a germicidal lamp, sterilization inside the booth is also possible.
    Discontinued
View : Grid List
Filter

40 Item(s)

Set Ascending Direction