All Category

Cleanroom Fume Hoods / Air Cleaning Equipment

Exhaust and clean equipment is indispensable for removing bacteria and dust in the laboratory and maintaining a clean environment. A flexible duct is used for the local exhaust system, which can be operated easily on the workbench. Smoke absorbers are suitable for places such as soldering. Features a structure that includes an activated carbon filter, which can be used for deodorizing and removing harmful substances. There is also a small and lightweight device that can easily maintain clean air just by plugging it into an outlet. The stainless steel fan filter unit is resistant to chemicals and corrosion and can be used in various fields.
View : Grid List
Filter

Items 1 - 40 of 221

Set Ascending Direction
  1. Piping Parts
    AS ONE Piping Parts
    Various combinations are possible according to the purpose. Plumbing parts common to draft benches and portable fume hoods
    from S$12.99
    Min. 2 days
  2. Pure Space 01
    AS ONE Pure Space 01
    The antibacterial and deodorant HEPA filter keeps it even cleaner. It is small and you can easily build a clean environment. Just connect it to an AC100V outlet to supply approximately 1m3 / min of air that has passed through an antibacterial and deodorant HEPA filter. The pre-filter on the ceili... Read More
    Power Cable (m)  1.8 (2P plug)  Filter Size (mm)  200×200×50  Dimension (mm)  260×260×149  As ONE Part Number  3-1423-01  Trusco Part No.  493-1904  Dust Collection Efficiency (%)  99.97 or more (0.3μm particles)  Material  ABS resin  Motor  AC motor  Power Supply  AC100V 50/60Hz 36/38W  Wind Speed (m/s)  About 0.5  Air Volume (m3/min)  About 1  Mass (kg)  About 3.2  Filter  Antibacterial and deodorant HEPA  Specification  Antibacterial and deodorant HEPA filter 
    Rating:
    100%
    from S$589.90
    Min. 2 days
  3. Fan Filter Unit
    Airtech Japan Fan Filter Unit
    The stainless steel body has excellent chemical resistance and corrosion resistance. The field of application has become more widespread than before. Comes with an LED indicator that shows the operating status at a glance (excluding MAC II-10). The blowout cleanliness is ISO class 5 (class 100). ... Read More
    Power Input (V)  AC100(50/60Hz)  Specification  Blower / AC motor  Cleanliness  Class 100 standard  Material (Main Unit)  SUS430 (mirror finish) 
    from S$999.00
    Min. 2 days
  4. Unipore inline filter IRF series
    KITS MICRO FILTER Unipore inline filter IRF series
    Clean room specifications. Compact size. Low pressure loss. The standard flow rate is 300 L / min. Due to the large membrane area, it has a long life.
    Filtration Accuracy (μm)  0.01  Maximum Operating Pressure (MPa)  1.0  Filtration Area (cm2 1100  Dimension (mm)  117.5×(HEX)35.5  Operating Temperature Range (℃)  5~50  Connection Size  PT3/8、Rc1/4 
    from S$189.90
    Min. 2 days
  5. Replacement Pre-Filter for Pure Space 5
    AS ONE Replacement Pre-Filter for Pure Space 5
    As ONE Part Number  1-7884-12  Specification  Replacement pre-filter 
    from S$13.99
    Min. 2 days
  6. Unipore Blade Hose Fitting
    KITS MICRO FILTER Unipore Blade Hose Fitting
    It is a joint required on the water supply side of WGN-2. Fitting set for WGN-2.
    As ONE Part Number  9-4018-13  Thread Size  R1/4 
    from S$19.99
    Min. 2 days
  7. Unipore i-line dryer IAD3 series
    KITS MICRO FILTER Unipore i-line dryer IAD3 series
    Lightweight and compact. Maintenance-free (no drain processing required). No power supply required (can be used in an explosion-proof atmosphere). Easy to install due to one-touch tube fitting specifications.
    Operating Pressure Range (MPa)  0.1~0.7  Air treatment flow rate (L / min)  30  Operating Temperature Range (℃)  5~50  Suitable Fluid  Compressed air  Dimension (mm)  Φ22×115 
    Rating:
    60%
    from S$299.90
    Min. 2 days
  8. Options for Pure Space 01
    AS ONE Options for Pure Space 01
    from S$13.99
    Min. 2 days
  9. Excel inline filter
    MAEDA SHELL SERVICE Excel inline filter
    HACCP compliant. The hollow fiber membrane removes 99.99% of 0.01 μm oil mist and fine particles. Made of special engineering plastic, it does not rust. Medical / food machinery / precision measuring instruments / analytical instruments / semiconductor manufacturing / printing.
    Filtration (μm)  0.01  Treated Air Flow Rating (m3/min)  0.3  Operating Pressure (MPa)  0.97  Trusco Part No.  253-3499  Dimensions, Width W x Depth D x Height H (mm)  36.5×36.5×115  Fluid Temperature (℃)  5~50  Mass (g)  60  Suitable Fluid  Air, nitrogen  Connector Diameter  Rc1/4 
    from S$219.90
    Min. 2 days
  10. Square Hood for Portable Fume Hood
    AS ONE Square Hood for Portable Fume Hood
    As ONE Part Number  3-4064-13  Dimension (mm)  300×350×90  Material  PVC (vinyl chloride resin)  Connection Bore Diameter (Φmm)  Φ75 
    from S$159.90
    Min. 2 days
  11. Unipore New High Mini Air Filter
    KITS MICRO FILTER Unipore New High Mini Air Filter
    Compact, lightweight and compact. High filtration accuracy. Compact size and high filtration accuracy, but high flow rate (70L / min). Since it is a transparent case, you can check how dirty the filter is from the outside. Can be easily installed between tubes.
    Filtration Accuracy (μm)  0.01  Maximum Operating Pressure (MPa)  0.8  Operating Temperature Range (℃)  5~50  Filtration Area (cm2 80  Connection Size  PT3/8、Rc1/4 
    from S$84.99
    Min. 2 days
  12. Filter for sirocco fan unit
    SANPLATEC Filter for sirocco fan unit
    BF type dedicated filter. A high quality activated carbon filter that combines a filter and activated carbon. With a three-dimensional filtration mechanism of surface filtration and filtration in the thickness direction, a filter with high collection performance with low pressure loss and granula... Read More
    Dimensions (Width x Depth x Height) (mm)  250×250×43  Suitable for  Sirocco fan unit BF type 
    from S$249.90
    Min. 2 days
  13. Arm Duct
    AS ONE Arm Duct
    A duct fan unit for local exhaust that uses a flexible duct that can be freely changed in shape. Gas can also be adsorbed by using the optional activated carbon unit together. The type with air volume adjustment can adjust the exhaust air volume in 3 stages of strong, medium, and weak, and can su... Read More
    Length (m)  0.8 (arm duct)  Maximum Power Consumption (W)  100/120(50/60Hz)  Opening Diameter (Φmm)  175 (mouth)  Power Cable  2m (with 2P plug)  Power Supply  AC100V(50/60Hz) 
    from S$1,699.00
    Min. 5 days
  14. Unipore in-line air dryer IAD10 series
    KITS MICRO FILTER Unipore in-line air dryer IAD10 series
    Lightweight and compact. Maintenance-free (no drain processing required). No power supply required (can be used in an explosion-proof atmosphere). Easy to install due to one-touch tube fitting specifications. The in-line filter is an ultra-compact dehumidifying membrane that removes water vapor f... Read More
    Operating Pressure Range (MPa)  0.1~0.7  Air Volume to Process (L/min, ANR)  100  Operating Temperature (℃)  50 ° C or less  Suitable Fluid  Compressed air  Dimension (mm)  Φ41×170 
    from S$489.90
    Min. 9 days
  15. Pure Space 01S
    AS ONE Pure Space 01S
    As ONE Part Number  3-1424-12  Model Number  PS01S-PF 
    from S$13.99
    Min. 4 days
  16. Smoke Absorption and Deodorization Equipment
    AS ONE Smoke Absorption and Deodorization Equipment
    By using the branching top plate, two ducts can be connected and suction can be performed at two locations.
    Rating:
    100%
    from S$12.99
    Min. 13 days
  17. Prefilter
    AS ONE Prefilter
    As ONE Part Number  62-2986-01  Model Number  EG-PF 
    from S$42.99
    Min. 2 days
  18. Dust Collector (Sweeper Hatch)
    AS ONE Dust Collector (Sweeper Hatch)
    from S$87.99
    Min. 13 days
  19. Smoke Absorbing, Deodorization Equipment Replacement Parts
    AS ONE Smoke Absorbing, Deodorization Equipment Replacement Parts
    Rating:
    100%
    from S$16.99
    Min. 4 days
  20. Small HEPA / ULPA Unit MAC-IIA Series
    Airtech Japan Small HEPA / ULPA Unit MAC-IIA Series
    Since the main body is made of stainless steel (SUS430), it has excellent chemical resistance and corrosion resistance.
    Power Supply  AC100V 1Φ 50/60Hz 
    from S$1,399.00
    Min. 13 days
  21. Option for Soldering Fume Hood
    AS ONE Option for Soldering Fume Hood
    As ONE Part Number  3-4065-07  Specification  Φ50mm for duct hose 
    from S$35.99
    Min. 4 days
  22. Folding Simple Dust Removal Hood
    AS ONE Folding Simple Dust Removal Hood
    The frame can be folded without tools, so it can be easily stored when not in use. The front of the seat cover can be turned up and fixed with Velcro, so work can be done easily. By surrounding it with a hood, dust is not scattered around. Dust removal work is possible just by connecting it to th... Read More
    As ONE Part Number  3-392-01  Folding dimensions (mm)  700 x 75 x 550 (frame only)  Dimension (mm)  700×500×550  Duct Diameter (Φmm)  Φ38 
    Rating:
    60%
    from S$579.90
    Min. 5 days
  23. Prefilter
    Airtech Japan Prefilter
    from S$67.99
    Min. 12 days
  24. Clean partition clean specification
    Airtech Japan Clean partition clean specification
    An ultra-thin partition type air purifier. It can be used for various purposes such as improving indoor cleanliness, installing it on a workbench as a clean bench, as an exhaust bench, or mounting it on the ceiling as an FFU. It uses a DC brushless motor and saves power. The air volume can be adj... Read More
    Air Volume (m 3 / min) 50Hz / 60Hz  12.5  Mass (g)  40  Dimensions, Width W x Depth D x Height H (mm)  890×300×1450  Dust Collection Efficiency (%)  99.99% or more with 0.3μm particles  Power Supply  AC100V 1Φ 50/60Hz  Noise Level (dB(A))  About 36-58  Power Consumption, at 50/60Hz (W)  About 9 
    from S$3,699.00
    Min. 18 days
  25. Activated Charcoal Exhaust Treatment Equipment
    AS ONE Activated Charcoal Exhaust Treatment Equipment
    Since it is an indoor exhaust type dry scrubber containing activated carbon, there is no need for troublesome outside air ducts. It can be used for spot exhaust in large-scale experiments that cannot be handled in the draft. * This product is for a small amount of gas. * The filter is not attache... Read More
    Maximum Static Pressure (kPa) (50Hz/60Hz)  0.6/0.85  Filter  1 set (9 pieces) used (sold separately)  As ONE Part Number  1-7620-11  Maximum Air Flow, 50/60Hz (m3/min)  4.5/5.5  Outer Dimensions (mm)  400 x 400 x 900 (excluding protrusions)  Power Supply  AC100V(50/60Hz  Material  Exterior / steel plate (baked paint)  Function  With use time integrator function 
    from S$4,999.00
    Min. 4 days
  26. Chemical Odor Decomposition and Removal Equipment
    AS ONE Chemical Odor Decomposition and Removal Equipment
    As ONE Part Number  1-9038-01  Mass (kg)  17 
    from S$3,299.00
    Min. 4 days
  27. Fan Unit
    AS ONE Fan Unit
    from S$1,999.00
    Min. 13 days
  28. Piping Parts
    AS ONE Piping Parts
    It is a piping part common to draft benches and portable fume hoods. Various combinations are possible according to the purpose. It is used when using two types of hoods with one fan unit. There are two types: a type that attaches directly to the fan unit (direct type) and a floor-standing type (... Read More
    from S$58.99
    Min. 13 days
  29. Exhaust Fan Option
    AS ONE Exhaust Fan Option
    Exhaust fan parts common to portable fume hoods and draft benches.
    from S$29.99
    Min. 13 days
  30. Portable Fume Hood
    AS ONE Portable Fume Hood
    A fan unit for fume hoods that can be set up freely and used in combination with a hood that suits the purpose. You can choose from 7 types according to your application. * Refer to 3-4056-03 for activated carbon unit, dust filter unit, and piping parts.
    As ONE Part Number  1-7613-02  Type  Fan unit L type Acid resistant type 
    from S$3,299.00
    Min. 13 days
  31. Folding Simplified Draft
    AS ONE Folding Simplified Draft
    A non-woven fabric pre-filter and fiber activated carbon filter reduce the emission of organic gas to the outside of the refrigerator. The frame can be folded without tools, so it can be easily stored when not in use. There is a window on the front of the seat cover, so the work space is easy to ... Read More
    from S$1,599.00
    Min. 5 days
  32. Pure Space 01
    AS ONE Pure Space 01
    Dimension (mm)  260×395×215  As ONE Part Number  3-2009-11  Model Number  PS01-ION 
    from S$1,999.00
    Min. 5 days
  33. Activated Charcoal for DL
    AS ONE Activated Charcoal for DL
    Diameter x Length (Φmm x mm)  100×304  As ONE Part Number  3-4425-13  Suitable Model  DL-06 
    from S$599.90
    Min. 16 days
  34. Unipore process clean capsule
    KITS MICRO FILTER Unipore process clean capsule
    Since it is a hydrophilic membrane, it can be used with aqueous fluids without being hydrophilized. Since it is a housing integrated type, it can be used by piping as it is. Due to its small size, it is ideal for lab level applications.
    Filtration Accuracy (μm)  0.45  Maximum Operating Pressure (MPa)  0.49(at25℃)  Filtration Area (cm2 1300  Operating Temperature Range (℃)  5~40  Type of Filter Material  Polyethersulfone  Connection Size  R1/4(IN/OUT)  Dimension (mm)  Φ78×138 
    from S$199.90
    Min. 7 days
  35. Air Flow Visualization Equipment
    Kotohira Air Flow Visualization Equipment
    By generating fine mist of pure water by ultrasonic vibration, it is possible to visualize the air flow without polluting the clean environment. Lightweight, compact and convenient to carry.
    As ONE Part Number  3-5473-01  Type  Body 
    from S$5,799.00
    Min. 7 days
  36. Hair and Dust Remover HW-TRC Series
    Sankyo Kuchou Hair and Dust Remover HW-TRC Series
    Scrape with a rotating brush to suck out foreign matter that has entered the texture. The flexible hose that moves freely allows you to brush every corner of your body, helping to prevent foreign matter from entering. Simply return the hose to the hook and the motor will stop. Mining to take. A s... Read More
    Hose Length (m)  1.8  Power Supply  AC100V 50/60Hz  Dust Capacity (L)  About 1.6 / piece  Included Accessories  Wall bracket 
    from S$2,199.00
    Min. 4 days
  37. Fan Filter Unit
    Airtech Japan Fan Filter Unit
    Made of antistatic resin, it is clean and prevents dust from adhering and getting dirty. High-speed / low-speed wind speed can be switched. Since it has a built-in embedded nut on the outlet side, it is easy to attach to equipment. Horizontal and vertical mounting is possible according to the ins... Read More
    Power Input (V)  AC100(50/60Hz)  Structure  Antistatic ABS resin  Specification  Blower / AC motor 
    from S$2,999.00
    Min. 5 days
  38. Prefilter 160 Square for Pure Space
    AS ONE Prefilter 160 Square for Pure Space
    As ONE Part Number  62-2986-26  Model Number  For 160 square pure space 
    from S$47.99
    Min. 13 days
  39. Multi-Draft External Duct Set
    AS ONE Multi-Draft External Duct Set
    As ONE Part Number  3-3018-07  Size (mm)  90 ° elbow x 1 (nominal diameter Φ50)  Set Contents  Short tube (made of PVC) x 2 
    from S$27.99
    Min. 4 days
  40. Fan unit
    SANPLATEC Fan unit
    A fan unit for formation hoods. It can be easily installed by placing it on the formation hood body and tightening the attached screws. * Fans and metal parts are not resistant to corrosive chemicals.
    from S$499.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 221

Set Ascending Direction