Cleanroom Booths
The clean booth is used to secure a cleaner space in the clean room. Simple clean booths that are easy to assemble are products that are in great demand in semiconductor factories and food factories. Light weight and low power consumption make it easy to handle and reduce costs. A clean booth with an ultraviolet germicidal lamp can be used for tissue culture and sterilization testing. The compact design is also attractive, and can be used when you want to remove dust in a limited space. In addition to being used as an ordinary clean booth, there are products that can check the reflective material of a sample using a black light.
Other Related Pages
- AS ONE Simple Type Clean BoothA simple type that combines a transparent sheet with a stainless steel pipe frame.Air Volume (m3/min) (Blowout) Approx. 1 Wind Speed (m/s) (Blowout) about 0.5 Filter Size (mm) (HEPA)200×200×50 Power Cable (m) 1.8 (2P plug) Pipe Diameter (Φmm) 13 Power Consumption (W) 86/88 Dust Collection Efficiency (%) 99.97% or more Motor AC motorfrom S$999.00Min. 2 days
- AS ONE Portable Clean BoothIt is easy to set up by simply installing it where you need it, and when not in use, you can fold the hood (cover) and store it compactly.Effective Internal Dimensions, W x D x H (mm) 335 x 275 x 250 (during hood assembly) Dimensions, Width W x Depth D x Height H (mm) 350 x 188 x 350 (when storing food) Power Supply AC100V 50/60Hz Wind Speed (m/s) About 0.5 or more Air Volume (m3/min) About 1 or more Dust Collection Efficiency (%) More than 99.97% 0.3μm particlesfrom S$1,499.00Min. 4 days
- Kotohira Fan Filter Unit FFUIt is thin and lightweight, so it is ideal when the installation space is small. Power consumption has been reduced by using a DC fan. Fan failure detection signal and differential pressure abnormality signal can be taken out. It supports free power supply (single-phase AC100-240V), making it eas... Read MorePower Supply Single phase AC100V ~ 240V (50 / 60Hz) Material Stainless steelfrom S$1,299.00Min. 124 days
- AS ONE Global Model Simple Type Clean Booth AI series 220-240VA simple type that combines a transparent sheet with a stainless steel pipe frame. * Please check in advance as it cannot be used in Japan.Sheet Thickness (mm) 0.5 Filter Size (mm) 200×200×50 Power Input (V) 220 to 240 (per fan unit) Power Consumption (W) 86/88 Dust Collection Efficiency (%) 99.97 or more (0.3μm particles) Motor AC motor Wind Speed (m/s) About 0.5 Air Volume (m3/min) About 1 Material (Seat) Soft PVC (vinyl chloride resin) Material (Pipe) Φ13mm stainless steel (SUS304)from S$1,199.00Min. 5 days
- AS ONE HEPA Filter for ReplacementAs ONE Part Number 3-1423-11 Trusco Part No. 493-1912 Suitable Model PS01-AD
- KENIS Desktop Clean BoothA desktop-sized clean booth that can be used easily. ISO class 5 (class 100) clean air blows out from the upper clean box to maintain a clean environment inside the booth.from S$1,299.00Min. 3 days
- KENIS Desktop simple clean boothA clean booth that is easy to assemble and reasonably priced. The included clean box has ISO class 5 cleaning capability and is a safety design that can be screwed to the frame. The vinyl curtain has a zipper closure and has a convenient snap button that can be fixed even when it is half-opened, ... Read MoreWind Speed (m/s) 0.48 Air Volume (m3/min) 1 Dimension (mm) Clean box / 250 × 255.5 × 130from S$1,399.00Min. 2 days
- Shinko Kasei Simple clean spaceIt uses a stainless steel frame and has excellent durability. It can be easily assembled at the time of use and a sterile environment can be easily created. It's easy to use when you need it, it's lightweight, and it's easy to move around. The front of the curtain is a flip-up type, w... Read MoreMass (kg) 1 Dimension (mm) 700×500×500from S$499.90Min. 5 days
- KENIS Simple clean spaceA clean bench made of vinyl chloride with excellent chemical resistance. Compact size, can be placed anywhere. R500B is an inexpensive type that does not come with a clean box. The front door is a sliding type and can be fixed in 4 steps.Mass (kg) 10.5 Power Supply AC100V・50/60Hz Dust Collection Efficiency (%) 99.99% (with 0.3μm particles) Air Volume (m3/min) 1 Material Vinyl chloride Wall Thickness (mm) 5 (front door 3) Operation Distance Range 440×385×365mm Outer Dimensions (mm) 500×415×540 Included Accessories -from S$589.90Min. 3 days
- AS ONE Foldable Simple Clean Booth (With Window)Clean air is supplied to the workspace through a non-woven pre-filter and an antibacterial and deodorant HEPA filter. The frame can be folded without tools, so it can be easily stored when not in use. There is a window on the front of the seat cover, making it easier to see the work space. The fr... Read Morefrom S$999.00Min. 5 days
- AS ONE Folding Simple HoodThe frame can be folded without tools, so it can be easily stored when not in use. Easy assembly 3 minutesAs ONE Part Number 3-391-01 Folding dimensions (mm) 700 x 75 x 550 (frame only) Dimension (mm) 700×500×550 Material Frame / Aluminum, Seat Cover / Soft PVCfrom S$539.90Min. 5 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Air conditioner standIt is a dedicated stand that is convenient for installing a separate air conditioner for home use. The structure is such that the water that condenses on the indoor unit during cooling is received by the plastic tank * 1. For installing air conditioning equipment for boothsOuter Dimensions, Width W x Depth D x Height H (mm) 785×780×1900 Dimensions (Width W x Height H) (mm) [Outlet installation space] 100 x 100 Mass (kg) 15from S$769.90Min. 15 days
- AS ONE Pure Space MiniIt is small and you can easily build a clean environment. Just connect it to an AC100V outlet to supply approximately 1m3 / min (mini: 0.15m3 / min) of air that has passed through an antibacterial and deodorant HEPA filter. <01S> The stainless steel body has excellent conductivity and can b... Read MoreType 160×160×101 As ONE Part Number 3-6807-01from S$459.90Min. 4 days
- AS ONE Clean Booth (With Sterilization and Enzyme Filter)A simple type that combines a transparent sheet with a stainless steel pipe frame. S-type and F-type are HEPA filters containing enzymes that collect and sterilize microorganisms such as dust and bacteria floating in the air to prevent secondary pollution. * We do not deliver to private homes (de... Read MoreWind Speed (m/s) (Discharge) about 0.5 Filter Size (mm) (HEPA)200×200×50 Sheet Thickness (mm) 0.5 Power Cable (m) 1.8 (with 2P plug) Pipe Diameter (Φmm) 13 As ONE Part Number 2-8790-01 Power Consumption (W) 52/49 (50 / 60Hz) (per unit) Mass (kg) 8.8 (including unit) Dust Collection Efficiency (%) 99.97 or more (0.3μm particles) Motor AC motor Power Input (V) AC100(50/60Hz) maximum wind power (m 3 sup> / min) (50Hz / 60Hz) About 1 Specification With 1 fan unitfrom S$1,599.00Min. 5 days
- AS ONE Simple Clean BoothComes with a hard PVC window with good visibility. A hard PVC (vinyl chloride) panel is used on the front, making it easy to see inside the booth. The filter uses a non-woven fabric pre-filter and an antibacterial and deodorant HEPA filter.Power Cable (m) 1.8 (2P plug) Motor AC motor Power Supply AC100V 50 / 60Hz 36 / 38W (per fan unit) Air Blowing Speed About 0.5m / sfrom S$999.00Min. 5 days
- SUNJE Ion GunCompact and lightweight, it is suitable for static elimination of precision parts at hand. With LED light, particles can be easily confirmed.As ONE Part Number 3-6052-01from S$689.90Min. 26 days
- AS ONE Replacement Cover for Simple Hood SM-2As ONE Part Number 3-117-11 Type Replacement cover for SM-2from S$159.90Min. 13 days
- AS ONE Desktop Clean BoothPower Cable (m) 1.8 (2P plug) Mass (kg) 13.5 As ONE Part Number 3-4053-11 Main Unit Size (mm) 516×405×600 Power Supply AC100V 50/60Hz Air Blowing Speed About 0.5m / s or more Model Number BB-100ADfrom S$2,499.00Min. 13 days
- Shinko Kasei PVC simple vinyl hoodA vinyl hood that eliminates metal. As it is an assembly type, it can be disassembled and stored when not needed. The front curtain is a flip-up type. Since the GP is equipped with gloves, it is possible to work inside the refrigerator.Dimension (mm) 500×700×500H frame PVC square pipe 30 square Cover Soft PVC transparentfrom S$499.90Min. 18 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Caster setA caster set that is convenient for moving the Z-949 equipped with an air conditioner. * Cannot be used for booths that require shielding.Mass (g) 500 (including screws)from S$56.99Min. 15 days
- AS ONE Acrylic Clean HoodAs ONE Part Number 1-7615-21 Power Cable (m) 1.8 (2P plug) Main Unit Size (mm) 500×350×474 Mass (kg) 8 Model Number AA1-AD Motor AC motor Air Blowing Speed About 0.5m / sfrom S$999.00Min. 5 days
- AS ONE Door Handle for Clean Booth Desktop Type 1200As ONE Part Number 62-2989-31 Model Number Clean booth for desktop 1200from S$69.99Min. 27 days
- AS ONE Global Model Foldable Simple Clean Booth Front Panel Board CB Series 220-240VEasy assembly type! Easy clean booth that can be set only when needed! Clean air is supplied to the workspace through a non-woven fabric pre-filter and antibacterial / deodorant HEPA filter. The frame can be folded without tools, so it can be easily stored when not in use. There is a window on th... Read MoreFilter Size (mm) 200×200×50 Power Supply 220-240V (per fan unit) Dust Collection Efficiency (%) 99.97 or more (0.3μm particles) Wind Speed (m/s) About 0.5 Air Volume (m3/min) About 1from S$1,299.00Min. 5 days
- AS ONE Draft for Powder Weighing FKD-900 SeriesExhaust is discharged from the work area from the pre-filter through the HEPA filter. Since a transparent acrylic plate is used around it, it is easy to observe the inside. An outlet with a rating of 100V and 15A is provided in the refrigerator, and it can be used as a power source for electronic... Read MoreAs ONE Part Number 1-7618-02 Power Cable (m) 1.7 (2P type) Inner Dimensions (mm) 820×500×560 Dimension (mm) 900×553×780 Power Supply AC100V 50/60Hz Mass (kg) About 29 Outlet Yes (inside the warehouse)from S$4,599.00Min. 27 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Negative pressure booth seatNegative pressure booth seat, a set of seats including CL-905-2from S$3,699.00Min. 15 days
- AS ONE Lab Hood LF-600 SeriesAssembled and deferred type, it can be installed anywhere. Gas can be adsorbed by using the optional activated carbon unit together. * The size does not include the fan unit. * Not suitable for use when application for local exhaust system is required.Maximum Power Consumption (W) 100/120(50/60Hz) Mass (kg) 16 Power Cable (m) 2 (2P plug) As ONE Part Number 3-4058-01 Power Supply AC100V 50/60Hzfrom S$2,299.00Min. 5 days
- AS ONE Draft for Powder Weighing FKD-600 SeriesExhaust is discharged from the work area from the pre-filter through the HEPA filter. Since a transparent acrylic plate is used around it, it is easy to observe the inside. An outlet with a rating of 100V and 15A is provided in the refrigerator, and it can be used as a power source for electronic... Read MoreAs ONE Part Number 1-5882-23 Power Cable (m) 1.7 (2P type) Inner Dimensions (mm) 520×360×360 Dimension (mm) 600×548×500 Power Input (V) AC100 50/60Hz Power Consumption (W) About 36/38 (50 / 60Hz) Material (Main Unit) Aluminum frame + PMMA (acrylic) Outlet Yes (inside the warehouse)from S$2,499.00Min. 27 days
- AS ONE Spare Glove for Glove Box CGBAs ONE Part Number 62-2990-81 Model Number Replacement glovesfrom S$96.99Min. 13 days
- AS ONE Vinyl Cover for Simple Clean Booth Type 1As ONE Part Number 62-2985-94 Model Number Simple clean booth for type 1from S$259.90Min. 4 days
- AS ONE Clean Booth Pipe Φ13x674As ONE Part Number 62-2989-91 Model Number For simple clean boothfrom S$19.99Min. 16 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Clean booth seatTrusco Part No. 810-7629 Suitable Model CL-901from S$2,199.00Min. 15 days
- AS ONE Joint 3-Way T Type for IW 13ΦAs ONE Part Number 62-2990-55 Model Number Simple clean booth for IWfrom S$15.99Min. 20 days
- AS ONE Joint 4-Way 13Φ for Simple Booth IWAs ONE Part Number 62-2990-56 Model Number Simple clean booth for IWfrom S$16.99Min. 20 days
- AS ONE Arm DuctA duct fan unit for local exhaust that uses a flexible duct that can be freely changed in shape. Gas can also be adsorbed by using the optional activated carbon unit together. * Not suitable for use when application for local exhaust system is required. * The actual suction capacity will decrease... Read MoreMaximum Static Pressure (kPa) (Exhaust fan (50 / 60Hz)) + 0.36 / 0.5 Maximum Airflow (m3/min) (Exhaust fan (50 / 60Hz)) + 3.4 / 3.9 Power Consumption (W) (Exhaust fan (50 / 60Hz)) 93/110 Maximum Power Consumption (W) 100/120(50/60Hz) Mass (kg) 12 Power Cable (m) 2 (2P plug) As ONE Part Number 3-4066-02 Outer Dimensions (mm) 524×225×248 Power Supply AC100V 50/60Hzfrom S$1,799.00Min. 5 days
- AS ONE Clean Bench Tabletop CT SeriesThe antibacterial and deodorant HEPA filter keeps the inside of the booth in a clean environment with clean air that cuts particles of 0.3 μm or more by 99.97% or more. Compact type ・ It is possible to create a locally clean environment at a low price. An outlet with a rating of 100V 15A is prov... Read MoreDust Collection Efficiency (%) 99.97 or more (0.3μm particles) Outlet Yes (inside the warehouse)from S$2,699.00Min. 13 days