All Category

Cleanroom Dust Collectors

In laboratories where high cleanliness is required, clean room dust collectors are provided. Dust collectors made of stainless steel are resistant to rust and are hard to peel off. Clean air is exhausted by installing a HEPA filter with excellent particulate collection power. Because it has an activated carbon sheet, it is possible to remove odors. Products with casters can be moved easily and the air in the working area can be cleaned. Use a dust collector to remove fine dust generated in factories such as cosmetics and food, and dust and smoke in clean rooms.
View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Clean Room Dust Collector
    AS ONE Clean Room Dust Collector
    Duct Diameter (Φmm)  Φ75  As ONE Part Number  1-1588-01 
    from S$3,699.00
    Min. 4 days
  2. Small Dust Collector for Clean Environment
    AS ONE Small Dust Collector for Clean Environment
    from S$3,199.00
    Min. 13 days
  3. Dust collection static elimination air gun booth
    AS ONE Dust collection static elimination air gun booth
    Specification  Dust collection specification booth  As ONE Part Number  1-5975-01 
    from S$1,999.00
    Min. 4 days
  4. Clean room dust collector
    Kotohira Clean room dust collector
    Equipped with a HEPA filter on the exhaust side, it cuts the dust collection of the fan and exhausts clean air. Since the housing is made of stainless steel (SUS430), it is resistant to rust and there is no paint peeling. The activated carbon sheet removes odorous components (gaseous components).... Read More
    Type  Medium type  Power Supply  Single-phase 100 VAC (50/60 Hz)  Maximum Static Pressure (kPa)  Wind Speed (m/s)  24.2 (when duct is connected)  Duct Diameter (Φmm)  75 
    Discontinued
  5. Option for local organic gas screen unit
    AS ONE Option for local organic gas screen unit
    Specification  Replacement filter  As ONE Part Number  1-5907-13 
    Discontinued
View : Grid List
Filter

6 Item(s)

Set Ascending Direction