Particle Counters / Ambient Monitors
The particulate counter / ambient monitor is a device that measures cleanliness in air or liquid. If used in a clean room, you can check for particulates, dust and impurities. Handy type products are lightweight and can be operated even with gloves on. Since the main body can be carried, the numerical value can be measured at multiple locations in the room. The product that can measure the diameter of six particles at the same time and display the cumulative quantity and quantity by particle size is convenient. You can also measure indoor temperature and humidity, so you can get a variety of information. There are also devices that can "save a large amount of measurement data in the internal memory" and "output measurement results to spreadsheet software".
Other Related Pages
- AS ONE Ambient MonitorClass 1000 to 100000 equivalent is displayed in 10 levels. Displays cleanliness with updates every 5 seconds. Temperature and humidity can also be measured, enabling multifaceted environmental measurements.Temperature Measurement Range (℃) 0~60 Humidity Measurement Range (%) 10~95 Dimension (mm) 148.9×100×36 Display update time 5 seconds Included Accessories AC adapter, wall mounting bracket Sampling method Utilizing updraft by internal heater Mounting Vertical (within ± 3 degrees)from S$1,699.00Min. 4 days
- KANOMAX Pedestal for handheld particle counterAs ONE Part Number 2-1553-21 Type pedestalfrom S$459.90Min. 7 days
- SIBATA SCIENTIFIC TECHNOLOGY Particle counter type 804The 804 type is a handy particle counter that is compact, lightweight, easy to operate, and has many functions. Operability has been further improved by adopting a rotary dial. It is possible to display the measurement data of 2 particle sizes selected arbitrarily during the measurement, and to d... Read MoreSuction Flow Rate 0.1 cubic feet / minute (2.83L / min) Measuring Range 0.3, 0.5, 1.0, 5.0 μm or more Trusco Part No. 799-5661 Dimensions, Width W x Depth D x Height H (mm) 92.2×50.8×159 Mass (g) About 790 Continuous Operating Time (hours) About 8 Measurement Mode Number concentration setting Number of Measurements Once, continuous (with hold function) Type Type 804 External Output USBfrom S$5,599.00Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Falling Dust Meter Deposit GaugeA sampler installed outdoors to receive rainwater and sediment. Normally, rainwater collected in a receiver is separated by evaporation to analyze substances in the air. The diameter of the funnel is stipulated to be 300±5mm because it is used uniformly for pollution surveys in factories and citi... Read Morefrom S$1,999.00Min. 33 days
- SIBATA SCIENTIFIC TECHNOLOGY Filter cartridge for FLD-1 type・Consumables for the outdoor dust monitor FLD-1.・Replacement cartridge for pump protection filter and clean air filter. 1 set contains 2 pieces.・There is no distinction between pump protection and clean air.from S$76.99Min. 4 days
- Rion Handheld Particle Counter PrinterAs ONE Part Number 2-5150-11 Dimension (mm) 83×130×45 Type printerfrom S$899.90Min. 11 days
- Rion Handheld Particle Counter USB Connection CableCable Length (m) 1.8 As ONE Part Number 2-5150-12 Type USB connection cablefrom S$29.99Min. 13 days
- SIBATA SCIENTIFIC TECHNOLOGY For pump + FLD-1A replacement pump for the pump unit for the outdoor dust monitor FLD-1.from S$699.90Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Glass cylinder cap for dust jar・Spare parts for dust jar H type. - Used to cover glass cylinders.from S$67.99Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Glass cylinder for dust jarGlass cylinder for dust jar (080050-05)Inner Diameter (Φmm) 127 Outer Dia. x Height H (Φmm x mm) 137×250 Material Glassfrom S$129.90Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Glass cylinder for dust jarA spare part that comes standard with the dust jar H type. It is for the dust jar (glass bottle) of the falling soot and dust sampling device that complies with the sanitary test method.Dimension (Φmm) 165 Material Glassfrom S$229.90Min. 5 days
- SIBATA SCIENTIFIC TECHNOLOGY Filter holder for PM2.5Spare part for PM2.5 sampler LV-250R.from S$109.90Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Chiryoke Descent dust meterOptional parts for deposit gauge glass bottles and receivers.Material Vinyl chloridefrom S$46.99Min. 4 days
- GW INSTEK LCR MeterPower Cable (m) 1.8 Size (mm) 265×107×312 Power Supply AC100~240V 50/60Hz Mass (kg) About 3 Measuring Time SLOW/333ms、MEDIUM/100ms、FAST/25msfrom S$2,299.00Min. 13 days
- SIBATA SCIENTIFIC TECHNOLOGY Post mounting bracket for FLD-1・An optional item for the outdoor dust monitor FLD-1.・It is a metal fitting used when attaching the FLD-1 to a single pipe (outer diameter Φ48.6mm). Attaches to the back of FLD-1. Contains 2 pieces.from S$109.90Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Dust jar H typeThe dust jar collection method has the advantages of being easy to handle, easy to transport, inexpensive, and less susceptible to wind. This product complies with the Hygiene Test Method Note 2005.Mass (kg) About 18 Type H typefrom S$1,599.00Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Hose Nozzle Port FLD-1* A part for connecting a tube to the air inlet of the outdoor dust monitor FLD-1. By using the hose nozzle port, a tube can be connected to the FLD-1, and the suction flow rate can be calibrated using the FC-M1.from S$699.90Min. 5 days
- SIBATA SCIENTIFIC TECHNOLOGY Frame with wire mesh for descending dust measurementDust fall meter Dedicated stand with deposit gauge as standard.Dimension (Φmm) 600from S$999.00Min. 4 days
- Rion Handheld Particle CounterHigh-performance type equipped with a color LCD ISO 21501-4 (JIS B 9921) conformity By setting a password, the operation content can be distinguished between the administrator and the user. The display language can be selected from Japanese and English. Equipped with USB terminal and SD card slot... Read MoreAs ONE Part Number 2-5150-02 Rated Flow (L/min) 2.83 Mass (g) About 780 Type Body (touch panel type) Optical system Side scattering methodfrom S$9,990.00Min. 126 days
- AS ONE Carrying Case for Particle CounterMeasurement Range - Memory - External connection - Power Supply - Particle Size to Measure (μm) - Alarm Type - As ONE Part Number 1-9268-11 Mass (kg) 2.5 Dimension (mm) 380×300×175from S$759.90Min. 36 days
- SIBATA SCIENTIFIC TECHNOLOGY PTFE sampling filter for PM2.5 gravimetric analysisFilter for gravimetric analysis of PM2.5 sampler LV-250R.Dimension (Φmm) 47from S$1,099.00Min. 4 days
- SIBATA SCIENTIFIC TECHNOLOGY Glass cylindrical receiver for dust jar・Glass cylinder receiver for dust jar (080050-05)from S$449.90Min. 13 days
- Met ONE Beckman Coulter Handheld Air Particle Counter HHPC+Fine particles are measured and quantified for clean room cleanliness control. It is rechargeable and portable, and can be measured at many points. There are 3 types of measurement channels in the HHPC + series, 2, 3 and 6 channels, and it boasts the features of being simple, fast, and light in t... Read Moreefficiency (Count) 50% at 0.3μm Security (Data) available (optional) Minimum measurable particle size (μm) 0.5 False count 1 piece or less per 5 minutes Data Memory 10000 AC Power Input (V) 100~240、50/60Hz Number of Measurement Channels 2 Flow Rate (L/min) 2.83 Dimensions (H x W x D) (mm) 245 x 99 x 53 (excluding protrusions) Maximum concentration (cf / piece) 70000 (counting loss 10% or less) Optical system 90 degree side scattering method Mass (g) About 690 Applicable Standard ISO21501-4/JIS B9921 Language Display Japanese English Light Source Laser diode Interface USB memory stick, USB cable, Ethernet Calibration With PSL (polystyrene latex) particlesDiscontinued
- AS ONE Ambient Monitor Output UnitExternal output of particles, temperature, and humidity is possible. The buzzer can be sounded by receiving the alarm output signal from the main unit (ON / OFF switch switching type). The alarm output connector allows you to output to an external device. It can be output to a personal computer b... Read MoreAs ONE Part Number 1-9078-21 Cable Length (m) 1.5 Analog Output 4~20mA/FS Dimension (mm) 77.4×100×34 Dimensions, Width W x Depth D x Height H (mm) 77.4×100×34 Power Supply DC12V (supplied from the main unit)Discontinued
- Beckman Coulter METONE particle counterA handy type that is easy to operate. It conforms to ISO 21501-4 / JIS B 9921 and is suitable for cleanliness control. It can be used for about 5 hours in continuous operation. Measurement data can be transferred to a personal computer without the need for dedicated software.Memory 10000 data Flow Rate (L/min) 2.83 Display 3.5 ″ color LCD with LED backlight Optical system 90 ° side scattering method Dimension (mm) 99 x 53 x 245 (excluding protrusions) Power Supply AC100~240V 50/60Hz Mass (g) About 690 Light Source Laser diode Interface USB・EthernetDiscontinued
- AIRY TECHNOLOGY Particle counter bodyIt can be used in relatively high-concentration environments such as clean rooms (Class 5) and general indoor environments. You can check the saved measurement record on the display screen or computer.Dimension (mm) 178 x 90 x 47 (excluding protrusions) Power Supply DC5V 1A(Mini USB TYPE-B) Standard ISO21501-4、JIS B9921 Light Source Semiconductor laserDiscontinued
- KANOMAX Handy laser particle counterAll measurement data can be saved in the internal memory (display is up to 2 channels). The data being measured or the result data can be output to the outside.As ONE Part Number 1-6518-01 Dimension (mm) 115×70×211 Display 20 characters 4 lines LCD Buffer Memory 500 data Mass (g) 980 (excluding battery) External Output RJ-11 connectorDiscontinued
- KANOMAX Laser particle counterThe handheld laser particle counter measures the data needed for a clean room cleanliness assessment (classes 5-9). 3 particle sizes (0.3, 0.5, 5.0 μm) can be measured. 6-mode measurement mode With the attached application software, it is possible to measure the degree of recovery and a real moni... Read MoreSuction Flow Rate 0.1cf/min(2.83L/min) Particle Size to Measure (μm) 0.3、0.5、5.0 Sampling Cycle 1 to 99 times or continuously Main Unit Dimensions, Width W x Depth D x Height H (mm) 111×70×197 As ONE Part Number 2-1553-01 Maximum concentration (cf / piece) 2000000 (coincidence error 5% or less) Charging Time (minutes) About 240 Mass (g) About 680 Continuous Operating Time (hours) Approx. 3 (when using Ni-MH batteries) JIS Standard B 9921 compliant product Data Memory Up to 8000Discontinued
- HACH Particle CounterSince it can be driven for up to 2 hours with the built-in rechargeable battery, it can measure even in places where it is difficult to secure power. The main body is equipped with a buffer memory that can store measurement data up to 200 times. The data is stored together with the size, number o... Read MoreSuction Flow Rate 0.1ft3(2.83L)/min Dimension (mm) 102×165×58 Power Supply 10V, 5W rechargeable Ni-Cd battery Recharging Time 16 Baud rate 300/1200/2400/9600 baud selectable Mass (g) 970Discontinued
- AIRY TECHNOLOGY Particle CounterHigh concentration compatible, world's first real-time meter installed, mass conversion function, greenhouse sensor (some options), CO2, TVOC, built-in barometric pressure sensor and NET environment compatible.efficiency (measurement)Discontinued
- Rion Particle CounterA handy type with an easy-to-read LCD display and easy operation panel. It has a built-in memory function and can save measurement data. The KR-12A has a built-in temperature / humidity sensor and comes with utility software for buffer data download.Dimension (mm) 116×211×65 Rated Flow (L/min) 2.83 number of dust concentration (pieces / L) 70000 (when counting loss is 5%) Mass (g) About 1000 Light Receiving Element Photodiode Interface RS-232C Light Source Semiconductor laserDiscontinued
- Met ONE Beckman Coulter Communication Stand (for HHPC +)Specification For charging and Ethernet communicationDiscontinued
- SIBATA SCIENTIFIC TECHNOLOGY Particle monitorThe number of particles with a particle size of 0.3 μm or more is counted by the light source and detector of the laser diode. It can be driven continuously for about 5 hours. The total number of particles selected from 5 particle size sizes (0.3, 0.5, 1.0, 2.0, 5.0 μm) is displayed.Display 1 minute value display for 6 seconds Sampling Cycle 6 seconds x 10 times per operation Mass (g) 740 Dimension (mm) 89×64×153 Dimensions, Width W x Depth D x Height H (mm) 89×64×153 As ONE Part Number 9-5306-01 Digit Number of Display LCD (7 digits) Switch Membrane type, 2 pieces Optical System Semiconductor laser methodDiscontinued